Cleaning Tools
A cleaning tool is a maintenance tool used for cleaning bicycle chains. With the cleaner brush set, a thin brush is suitable for cleaning the chain, and a thick brush is suitable for cleaning the derailleur. Bending the handle can remove dirt from the back. The chain cleaner is a tool that cleans the inside of the chain by turning the crank after setting. A soft flannel cloth cloth is useful for wiping off dirt on the wheels. The dedicated brushes for tires and wheels are hard brushes that are specially shaped for efficient cleaning.
Other Related Pages
- EVERS Evers bicycle washing cleanerYou can wash the car without using water (no need to wash it with water, just wipe it off). Cleans the frame, tires, wheels, handles, saddles, chains, derailleurs, brakes, forks, etc. A convenient foam cleaner with excellent workability that can gently clean painted surfaces, rubber, metal, resin... Read More
- BARBIERI Chain cleaner (with 2 chemicals)Chain cleaning is super easy, just set this product and rotate the crank, and the special mechanism will make the inside of the chain shiny. Patented rotating brush & scraper. The included bio-degreaser is biodegradable, has excellent cleaning power, and is kind to nature. A high quality chai... Read MoreMass (g) 160 Dimension (mm) 2800×135×35
- Park Tool Gear Clean BrushThe best brush for cleaning derailleurs, cassette sprockets, chains, etc. The moderately curved, serrated blade ensures that mud is squeezed between the gears, and the nylon brush removes dirt from derailleurs and chains. Made of resin, it is a handy size that is convenient to carry without damag... Read MoreOverall Length (mm) About 200 Brush Length (mm) 20~28
- EVERS Evers plus chain oilAn oil for chains that has excellent lubricity, permeability, and rust prevention effect. It strongly protects the chain from rust and has oil durability of about 600km for long-distance driving. Since the oil has high adhesion, it is an oil that does not drip or scatter and is hard to get dirty.... Read More
- Park Tool Bio chain brightA cleaning solution for bicycle chains with outstanding cleaning power. Using a soy-based biodegradable solution, BioChain Bright quickly and powerfully removes excess grease and dirt from the chain. * Be careful when handling as it may melt the paint and resin parts.from S$31.99Min. 2 days
- BIKEHAND Chain Clean UP BrushThe best brush for cleaning derailleurs, cassette sprockets, chains, etc. For easy cleaning of chains and gearsMaterial Body / resin, brush / nylon Mass (g) About 35 Width (mm) About 230
- Ice Toolz Chain cleanerPowerfully cleans up the chain in conjunction with the degreaser (C133). Chain washer
- Dixna Bicycle always clean and healthy!Easy-to-care-for bicycle cleaner Wet tissue type that removes dirt and has a water-repellent effectDimension (mm) 225×300 Type For frame Material Rayon nonwoven fabricfrom S$5.19Min. 2 days
- EVERS EVERS Bicycle Glass CoatingOnly water is maintained! A coating agent that easily transforms the body into glass. Water droplets are large and easy to flow, protecting the frame from rust. Anyone can easily coat it by simply spraying and wiping it. Glass gloss + high durability + antifouling effect Can be used for painted s... Read MoreCapacity (mL) 150from S$26.99Min. 2 days
- VELOGARAGE Bicycle mini brushThe multi-brush is convenient for specifications near the crank of the frame because it can handle multi with fine bristles. The wheel brush has hard bristles and can be used for stubborn stains, and is effective in small parts such as spokes. Tire brushes are perfect for cleaning tires before st... Read Morefrom S$7.69Min. 2 days
- Million Kogyo Rust removal creamRemoves rust and oil stains from bicycle plating, aluminum, stainless steel, and other various gold poisons, and eliminates spiders and discoloration. Rust removal cream * Do not use on painted surfaces. Since it contains an abrasive, it may be slightly scratched.Capacity (g) 40
- EVERS EVERS plus + bike brush setUse 5 different brushes to remove dirt, dust and dirt from your bike. Large soft brush: For frames, etc. Scrubbing brush: For tires, wheels! Brush type brush: For sprockets, etc. Toothbrush type brush: For chains, etc. Elongated bristle brush: For stubborn stains!from S$31.99Min. 2 days
- EVERS Evers Plus Polish & WaxA polish and wax that has a stain-removing effect and a glossing effect. By adopting special Shinkon particles, it protects painted surfaces, rubber, plastic and vinyl, and maintains the rust preventive effect and luster of metal. As it has coating properties and water repellency, it does not eas... Read Morefrom S$19.99Min. 2 days
- Ice Toolz Cleaning brushA brush with hard bristles that is ideal for cleaning bicycles and parts.Overall Length (mm) About 280 Brush Length (mm) About 140from S$23.99Min. 6 days
- Park Tool CycloneAn epoch-making chain cleaning system that can perform everything from brushing to wiping chains (single, 5-12speed, electric). Scrapes dirt that has entered the inside of the chain plate, which is difficult to do manually. At the bottom of the container is a magnet that collects metal pieces to ... Read Morefrom S$57.99Min. 2 days
- EVERS EVERS plus + bike washYou can clean the frame, tires, and exterior pearl material without damaging it. The gloss restoration effect of the strong cleaning agent makes the painted surface of the frame clean. An eco-friendly biodegradable cleaner that cleanly removes dirt such as dust, mud, and oil.Capacity (mL) 650from S$23.99Min. 4 days
- BARBIERI Round Brush (For Chain Cleaner / TORNADO)Spare parts for chain cleaner / tornado
- Ice Toolz Tire & wheel cleaning brushThe special shape sandwiches the tire and wheel, improving cleaning work efficiency. The tip of the hair is a hard type.Brush Length (mm) About 125 Overall Length (mm) About 265from S$25.99Min. 4 days
- Park Tool Replacement brush setReplacement brush set for CM-5. * Gear shafts are not included.from S$36.99Min. 5 days
- Park Tool Bike cleaning brush setA set of car wash brushes developed for bicycles. Four types of brushes with unique shapes and materials are available to match the shape of your bicycle.from S$47.99Min. 5 days
- EVERS EVERS Bicycle Microfiber ClothAs it has excellent water absorption, it wipes cleanly without leaving any water droplets! Ideal for car washing and coating construction as it is not easily scratched. Ultra-fine fibers cleanly remove dirt.from S$7.99Min. 4 days
- BARBIERI Flat type scraper for chain cleanerSpare parts for chain cleaner
- Park Tool Replacement brush setReplacement brush and sponge set for CM-25.from S$57.99Min. 5 days
- Ice Toolz 2way brushTwo types of hair tip cleaning brushes, soft hair tips (thin) and hard hair tips (thick).from S$19.99Min. 6 days
- BARBIERI Round brush shaft (for chain cleaner / tornado)Spare parts for chain cleanerfrom S$0.38Min. 7 days
- Park Tool Drivetrain Cleaning BrushA brush for cleaning parts that are out of reach of the drive train. The long, stiff nylon brushes reach deep into the gear of modern cassette sprockets with tight spacing. The thinly finished curved blade on the other side removes stubborn dirt such as derailleur pulleys.from S$14.99Min. 5 days
- Tanaka Shoten Nylon brushThe brush part is a moderately soft nylon materialMaterial Nylon, bamboofrom S$8.49Min. 4 days
- DIA-COMPE Chain oil PRO LINK XTREME 4oz"ProGold XTREME" is a chain oil that incorporates MFR metal friction reduction technology into the "ProLink ChainLube" and is ideal for long distances and off-road vehicles. MFR technology creates a strong film on the metal surface, which helps to disperse water and prevent mu... Read Morefrom S$23.99Min. 9 days
- Park Tool Cassette Sprocket Cleaning BrushGSC-4 is the best brush for cleaning cassette sprockets, freewheels and tires. The sturdy ergonomic handle and hard nylon bristles remove stubborn mud stains.from S$19.99Min. 5 days
- BIKEHAND Chain clean UP cleanerAn epoch-making tool that can be used for cleaning and wiping chains. For easy cleaning of chains and gearsMass (g) About 300Discontinued
- DIA-COMPE Chain Oil PRO GOLD CABLE LUBER 1 / 4oz"Pro Gold Cable Lube" H You can reliably lubricate with pinpoint. (The contents are the same as Chain Lube)Discontinued
- VELOGARAGE Car wash brush setA set of flat brush and round brush that removes dirt from small areas. You can clean even the smallest details such as derailleurs and wheels. The brush uses animal hair that is easy to use with a soft touch.Discontinued
- SUPER B Gear cleaning brushThe brush is made of nylon. Freewheel mud cleaning.Color blue-blackDiscontinued
- Maruni Industry K-615 Bicycle chain cleanerWet cloth for bicycle chains using ultra-fine microfibers The synergistic effect of cleaning liquid and microfibers makes it possible to easily wipe off dirt. No fluff remains after wiping, and excellent durability Hand-friendly vegetable alcohol useIngredient Cleaning agent, alcohol, purified water Dimension (mm) Cross size: Approximately 180 * 200 Material Nylon, acrylic microfiberDiscontinued
Filter by categories