Bicycle Chain Cleaners
Other Related Pages
- BARBIERI Chain cleaner (with 2 chemicals)Chain cleaning is super easy, just set this product and rotate the crank, and the special mechanism will make the inside of the chain shiny. Patented rotating brush & scraper. The included bio-degreaser is biodegradable, has excellent cleaning power, and is kind to nature. A high quality chai... Read MoreMass (g) 160 Dimension (mm) 2800×135×35
- EVERS Evers plus chain oilAn oil for chains that has excellent lubricity, permeability, and rust prevention effect. It strongly protects the chain from rust and has oil durability of about 600km for long-distance driving. Since the oil has high adhesion, it is an oil that does not drip or scatter and is hard to get dirty.... Read More
- Park Tool Bio chain brightA cleaning solution for bicycle chains with outstanding cleaning power. Using a soy-based biodegradable solution, BioChain Bright quickly and powerfully removes excess grease and dirt from the chain. * Be careful when handling as it may melt the paint and resin parts.from S$31.99Min. 2 days
- Ice Toolz Chain cleanerPowerfully cleans up the chain in conjunction with the degreaser (C133). Chain washer
- Million Kogyo Rust removal creamRemoves rust and oil stains from bicycle plating, aluminum, stainless steel, and other various gold poisons, and eliminates spiders and discoloration. Rust removal cream * Do not use on painted surfaces. Since it contains an abrasive, it may be slightly scratched.Capacity (g) 40
- EVERS Evers Plus Polish & WaxA polish and wax that has a stain-removing effect and a glossing effect. By adopting special Shinkon particles, it protects painted surfaces, rubber, plastic and vinyl, and maintains the rust preventive effect and luster of metal. As it has coating properties and water repellency, it does not eas... Read Morefrom S$19.99Min. 2 days
- Park Tool CycloneAn epoch-making chain cleaning system that can perform everything from brushing to wiping chains (single, 5-12speed, electric). Scrapes dirt that has entered the inside of the chain plate, which is difficult to do manually. At the bottom of the container is a magnet that collects metal pieces to ... Read Morefrom S$57.99Min. 2 days
- BARBIERI Flat type scraper for chain cleanerSpare parts for chain cleaner
- Park Tool Replacement brush setReplacement brush and sponge set for CM-25.from S$57.99Min. 5 days
- BARBIERI Round brush shaft (for chain cleaner / tornado)Spare parts for chain cleanerfrom S$0.38Min. 7 days
- DIA-COMPE Chain oil PRO LINK XTREME 4oz"ProGold XTREME" is a chain oil that incorporates MFR metal friction reduction technology into the "ProLink ChainLube" and is ideal for long distances and off-road vehicles. MFR technology creates a strong film on the metal surface, which helps to disperse water and prevent mu... Read Morefrom S$23.99Min. 9 days
- BIKEHAND Chain clean UP cleanerAn epoch-making tool that can be used for cleaning and wiping chains. For easy cleaning of chains and gearsMass (g) About 300Discontinued
- DIA-COMPE Chain Oil PRO GOLD CABLE LUBER 1 / 4oz"Pro Gold Cable Lube" H You can reliably lubricate with pinpoint. (The contents are the same as Chain Lube)Discontinued
- Maruni Industry K-615 Bicycle chain cleanerWet cloth for bicycle chains using ultra-fine microfibers The synergistic effect of cleaning liquid and microfibers makes it possible to easily wipe off dirt. No fluff remains after wiping, and excellent durability Hand-friendly vegetable alcohol useIngredient Cleaning agent, alcohol, purified water Dimension (mm) Cross size: Approximately 180 * 200 Material Nylon, acrylic microfiberDiscontinued
- DOPPELGANGER Cleaner setChain cleaning without getting your hands dirty. Cleaner set DMT193-BK for long-term use of bicycles. The cycle cleaner set not only aims to remove dirt, dust, rust, etc. from the car body, but also regularly checks the parts of the car body to check parts such as brake pads, tire wear and air pr... Read MoreIncluded Accessories Exclusive storage case Mass (g) 610 Set Count 6 pointsDiscontinued
- BARBIERI Tornado (spray type chain cleaner)A patented revolutionary spray chain cleaner. Easy & fastest chain cleaning just by holding the lever and spraying! Excellent cleaning ability, round brushes (2 pieces) clean the inside of the chain and the scraper cleans the chain side. Both cleaning and lubrication functions are performed b... Read MoreCapacity (mL) (Spray) 150 Dimension (mm) 170×115×115 Mass (g) About 260Discontinued
- Park Tool CycloneAn epoch-making chain cleaning system that can perform everything from brushing the chain to wiping it off. It also scrapes off dirt that has entered the inside of the chain plate, which is difficult to do by hand. A magnet that collects metal pieces is attached to the bottom of the container to ... Read MoreDiscontinued
- Maruni Industry K-614 Bicycle body cleanerWet cloth for bicycle body using microfiber of ultra-fine fiber The synergistic effect of cleaning liquid and microfiber makes it possible to easily wipe off dirt. No fluff remains after wiping, and excellent durability. Contains glossy silicone with WAX effect Uses hand-friendly vegetable alcoholDimension (mm) Cross size: Approximately 180 * 200 Material Nylon, acrylic microfiberDiscontinued