Bicycle Display Stands
A display stand is a tool for fixing and displaying a bicycle. For displays, many of the tiered ones are seen. Mountain bikes and light bikes can be easily displayed, and if casters are attached, it is possible to move the bicycle while it is mounted. Depending on the size of the bicycle, there is also a tiered type that allows you to change the position of the tire support. The wall-mounted display hook is for displaying road bikes with narrow handle widths, and can save space when displayed. If you attach an optional attachment hook to the tripod-shaped display stand, you can hang another bicycle.
Other Related Pages
- MonotaRO Display Hanger for BicycleA wall hook for a bicycle. Space can be effectively used, so space can be saved efficiently. The hook has a protective cover so it won't damage the bike frame. It also comes with a convenient hook in the middle where you can hang a helmet. The hanger part can be flipped up. For bicycle storag... Read MoreMass (kg) 0.9 Allowable Load (kg) 20 Width (mm) Hook inner width: 68 Included Accessories Screw plug Material Steel
- MINOURA Wall-Mounting Display Hook (for Road)The arm protrudes shorter than the conventional "BIKE HANGER 4", and the wall-mounted display attachment for road bikes with narrow handlebars saves space when exhibited and is a foldable hook that does not take up space when unnecessary. With a protective cover to prevent damage to the... Read MoreMaterial Steel
- BIKEHAND Display StandA tire-holding stand that makes bicycle parking and repair work easy. Boxed 24-29 inchesWidth (mm) 430 Length (mm) 440 Height (mm) 850 Material (Main Unit) Iron, plastic
- SHOWA INDUSTRIES Bicycle standA sports bike stand that can be used by hooking it on the saddle frame. It is ideal as a daily stand because you can easily park your bicycle just by hooking it on the saddle. Regardless of the shape and material of the seat pillar and frame, it can be used even with the wheels removed, expanding... Read MoreMass (kg) 2 Height (mm) About 1090 Allowable Load (kg) About 20 Material Steel
- MINOURA 971 Rear wheel support for exhibition standOptional parts to be attached to the standard "971" type (Hinadan type display stand) as a bicycle shop fixture Instead of the 971 type standard BB receiver, the entire rear wheel is received by the cradle to hold the bicycle. Even if the model (frame shape) is different, stable exhibit... Read MoreInner width W (mm) (Cradle) approximately 54 Color Gray metallicfrom S$55.99Min. 6 days
- MINOURA Display shelf for 3 dollsIt is a completely newly designed three-stage pedestal type bicycle display stand that can display electrically assisted vehicles that are heavier than ordinary vehicles with plenty of room. It is an exhibition fixture mainly for displaying bicycles in shops, and by displaying three bicycles in t... Read MoreColor Gray metallic Installation Dimensions, Width W x Depth D (mm) 1800×950from S$869.90Min. 6 days
- Sanwa Direct standIt is easy to install two bicycles vertically. You can freely adjust the width of the legs. The bicycle installation range is 118 to 220 cm from the bottom. A nylon holder that is not easily scratched when the top tube is installed in the holder is used. * When using this product, please use it o... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 1180×1180×1250~2200 Mass (g) 17000 Allowable Load (kg) 20 × 2 Material Body/steel Instruction Manual Yesfrom S$159.90Min. 5 days
- MINOURA Bike hanger 4 (wall-mounted foldable hook)A wall-mounted or pillar-mounted bicycle storage hook that allows you to hang the top tube on the hook to hold your bicycle horizontally. Depending on the mounting position, the bicycle can be stored in two upper and lower tiers like a bike tower. The hook can be flipped up when not needed. The h... Read MoreMass (kg) 1.2 Material Iron
- Park Tool Bicycle Storage HookBicycle hook. A highly rigid hook that uses metal with a diameter of about 7 mm and can withstand the weight of the finished vehicle.
- MINOURA Hook display standA display stand that allows you to easily make your bicycle stand on its own by simply placing the bicycle chain stay on the hook. The size adjustment spacer built into the part allows you to use it for different end widths on both MTB and road bikes. * DS-40CS is a storage / exhibition stand and... Read MoreMass (g) 730 Color Black Material Steel, resin
- MINOURA Gravity Stand 2It is a simple bicycle storage stand that simplifies the pair stand that can accommodate two bicycles in the space of one bicycle by stacking the bicycles in two layers. You can have space to store your bike in a very simple way, just leaning against the wall. Since the product is designed to be ... Read MoreAllowable Load (kg) (Per hook) Up to 25 Dimension (mm) 2140×680×430 Mass (kg) 5.5 Material Iron Color Titanium color painting
- MINOURA Rear wheel quick release for trainersDedicated quick release for MINOURA trainers (for rear wheels). Suitable for hub widths of 125 to 145 mm. Normal road driving is also possible.Applicable Width (mm) (Rear hub) 125-145 Color Silver Mass (g) 100
- MINOURA DS-151 Connect RackA display stand that allows you to display and store bicycles simply by inserting the wheels. Eliminates the conventional short step bar and realizes cost reduction while maintaining stability. A structure in which the tires are held by two metal fittings on the front and back of the bottom, and ... Read MoreDimensions (depth D x length L) (mm) (Connection bar) 22 x 540 Mass (kg) 1.4 Applicable Wheel Size (inch) 18~29 Applicable Tire Width (mm) 50 to 127 (supports up to 5 inches) Dimensions, Width W x Depth D x Height H (mm) 560×305×230 Color Black Material Steelfrom S$79.99Min. 2 days
- Logic Bicycle standThe world's smallest "sticking" to the interior Bicycle stand "The world's smallest" if you can save space Why don't you decorate your car indoors and enjoy it as a stylish interior? I want to keep my car indoors for crime prevention and protection from rain and wi... Read MoreDimension (mm) 42×42×32 Applicable Tire Width (mm) About 23-32 Color Black RoHS directive (corresponding to 10 substances) Correspondence Size Sfrom S$36.99Min. 4 days
- Veloline Vertical multi-cycle standApplicable tire size 26inch・700C Size (mm) 440×385×1565 Mass (kg) About 2.5 Applicable Tire Width (mm) Less than about 65 Material Steel
- SUPER B Single Bike Hangers (for Wall Hangings)Can be loaded up to 20 kg Made of iron.Material Made of iron Allowable Load (kg) 20from S$31.99Min. 5 days
- Veloline Indoor display standMass (kg) About 6.3 Size (mm) Approximately 305 * 455 * 820-1140 Specification Stand arm width: about 125mm Material Steel, HDF (used inside base)
- Veloline Quick vertical standSize (mm) 555×390×625~765 Tire width (inch) Correspondence: 1.75 to 2.215 Material Steel
- CAPTAIN STAG Bicycle display stand TallIt is a high-type fixture that can display up to 3 bicycles in the shape of a hinamatsuri. You can easily display light vehicles and mountain bikes. By attaching casters, you can easily move the bicycle with it on.Mass (kg) 15 Storage Size, Width W x Depth D x Height H (mm) 2055×180×1710 Color Gray Dimensions, when Assembled (mm) Width 1310 x Depth 840 x Height 1710from S$289.90Min. 3 days
- SUPER B NEW Bike storage standA stand that holds the rear hub axle and lifts the rear wheels (compatible with 20 to 29 inches). Compatible with Shimano and Campagnolo * Some quick releases may not be usable depending on the shape of the quick release.from S$28.99Min. 5 days
- Sanwa Direct standIt is a bicycle stand that allows you to install your favorite bicycle indoors as a display stand. With a simple structure, it is possible to install two bicycles in the vertical direction. It can be easily installed by placing the top tube on a movable flat hook. The flat hook is rubber-painted ... Read MoreMass (g) 5840 Number of Storage Two bikes can be installed vertically. Installation dimensions (mm) W400×D600×H1200~2000from S$229.90Min. 5 days
- SUPER B Slider hook for 1817Can load up to 20 kg.Material Made of iron maximum capacity (kg) 20from S$19.99Min. 5 days
- SUPER B Storage standTwo bike crack 1965B are standard equipment.Height adjustment range (mm) 1850~3200 Material Aluminum alloy maximum capacity (kg) 72 (18kg x 4)from S$389.90Min. 5 days
- SUPER B Bicycle wall hookSlider mount x 1 Slider hook x 2 includedAllowable Load (kg) 60from S$119.90Min. 5 days
- BIKEHAND Easy pit in standExhibition stand. Fit the front and rear wheels to make them stand on their own. Compatible with up to 29 inch tires and FATBIKE tires.from S$119.90Min. 6 days
- SUPER B Folding bike rackA bike rack that is fixed to the wall. Convenient because it is foldable.maximum capacity (kg) 20from S$42.99Min. 5 days
- SUPER B Economic display standA simple display stand that holds chain stays and seat stays.Allowable Load (kg) 20 Material Made of ironfrom S$34.99Min. 5 days
- MINOURA Display standA display stand that stands on its own by simply inserting the tires of the bicycle between the wheel receiving frames. The wheel receiving frame sandwiches the wheels evenly on the left and right under the weight of the vehicle, making the bicycle independent. Even bicycles with different tire w... Read MoreMass (kg) 1 Compatible wheel 18-29 inches Color Black Material Steel Applicable Tire Width (mm) Up to 57from S$59.99Min. 4 days
- CAPTAIN STAG Bicycle display stand high typeIt is a high-type fixture that can display up to 4 bicycles in the shape of a hinamatsuri. You can easily display light vehicles and mountain bikes. By attaching casters, you can easily move the bicycle with it on.Mass (kg) 17 Storage Size, Width W x Depth D x Height H (mm) 2400×200×1355 Color Gray Dimensions, when Assembled (mm) Width 1310 x Depth 1215 x Height 1355from S$319.90Min. 3 days
- MINOURA Bike tower 20DEach part of the 3-split body support is small in size and low in weight, which increases efficiency when assembling, storing, and disassembling when re-installing. The size of the outer box is compact with width 1260 mm × height 80 mm × depth 107 mm . It is a convenient size for take-o... Read MoreColumn Height (mm) 2100-2700 (stepless adjustment) Pillar Diameter (Φmm) 45 (top) / 40 (middle) / 45 (bottom) Mass (kg) 5 Pressing Force (Kg) About 5 Material Aluminum, iron, resin Effective Diameter of Hook (mm) Maximum: 60 Color Silverfrom S$349.90Min. 8 days
- MINOURA 15mm thru adapterOption for wheel truing stand. For 15mm through axle.Warranty Period 1 year Mass (g) 130 Color Silverfrom S$28.99Min. 5 days
- IBERA Heavy Duty Adjustable Bike Stand20-29 inch disc or non-disc wheel. Adjustable height Axle rests and floor pads other than scratch wheels Foldable rugged and durable construction Compatible with E-bikes and fat tire bikesMaximum Load (kg) 25/55 poundsfrom S$63.99Min. 5 days
- FORCE Display stand U type29-inch compatible rear hub stand. A display stand that is fixed with a rear hub.Suitable Size 29 inches Color Black Material Steelfrom S$47.99Min. 5 days
- MINOURA Display stand for 1 unitWith a simple design, you can easily store the top tube of your bicycle by simply placing it on the cradle. The storage method allows the tires to float from the floor, making it suitable for indoor use. The cradle arm can be angled (free adjustment up to 15 °) to keep the bike as horizontal as p... Read MoreAllowable Load (kg) 15 Mass (kg) 2.3 Material Iron Color White / blackfrom S$149.90Min. 8 days
- SUPER B Display standCompatible with both 24-29 inch disc brakes and regular brakes.from S$63.99Min. 5 days
- MINOURA Bike Tower 25DThe main body support is divided into three parts, and each part is small in size and low in weight, making it efficient when assembling, storing, and disassembling when re-installing. The size of the outer box is compact with width 1260 mm × height 80 mm × depth 107 mm . It is a conven... Read MoreColumn Height (mm) 2100-2700 (stepless adjustment) Mass (kg) 3.8 Pillar Diameter (Φmm) 45 (top) / 40 (middle) / 45 (bottom) Pressing Force (Kg) About 5 Material Aluminum, iron, resin Color Black Effective Diameter of Hook (mm) Maximum: up to 60 Allowable Load (kg) Per cradle: up to 25from S$349.90Min. 8 days
- MINOURA SS-800 Maintenance standIt is a stand that can be diverted from the frame of the rear hub fixed trainer, and can be maintained and adjusted in a state close to actual running. Compatible with rear wheel hub widths of 110mm to 165mm. Clamp with adjustable hub width from both left and right sides. With a solid frame, it c... Read MoreCompatible hub 110mm-165mm (for truck end) Allowable Load (kg) 120 Mass (kg) 3.6 Color Gray Material Steel Applicable tire size Up to 700 x 45Cfrom S$159.90Min. 8 days
- MINOURA 971-3U Hinadan 3-stage bicycle exhibition stand High typeHinadan type for 3 cars. New hanger receiver. It is a display stand mainly for displaying bicycles in shops. By laying out the three bicycles in a pedestal shape, you can create a three-dimensional exhibition. Hold at three points: the front and rear tire holders and the BB holder that supports t... Read MoreWarranty Period 1 year Height (mm) 520 Mass (kg) 8.5 Length (mm) 850 Width (mm) 920 Color Gray meta Material Ironfrom S$369.90Min. 5 days
- IBERA Bike hangerCompatibility Wheel size: 20 inches-29 inches. Space-saving design Sturdy and durable structurefrom S$19.99Min. 5 days
- FOGLIA Display stand WS-406ACompatible with small wheel bikes to 700C Not compatible with Campa / Fulcrum Made of steel pipefrom S$36.99Min. 7 days