Bicycle Parking Stands
Other Related Pages
- IRIS OHYAMA Bicycle Rack StandA bicycle stand with a stepped structure that allows you to place your bicycle in a small space. Secure the bicycle with the tire fixing plate. The position of the stand can be adjusted in 3 steps. It can be adjusted to an appropriate width according to the size of the bicycle. We have double coa... Read MoreApplicable tire size 20 inches or more Length (mm) 430 Applicable Tire Width (mm) 55 or less Color Black
- DAIKEN Independent cycle stand (CS-M type)Reasonably priced steel type * When stored with the two-legged stand upright * Construction, assembly, foundation work, soil concrete work, and anchor work are not included. * CS-M / MU / H type is set as the standard size for bicycles of 18 inches or more. * Depending on the size and shape of th... Read MoreApplicable tire size 18-27 inch Material Rack: Steel Included Accessories With anchor bolt (steel M8 x 2)
- DAIKEN Independent cycle stand (CS-C type)An independent type bicycle rack (cycle stand) that does not use a base. Can be installed freely according to the construction site. Compatible with infant bicycles and electrically power assisted bicycles! A compact and rounded design that fits casually into the space. It can be installed freely... Read MoreApplicable tire size 12 to 28 inches carrying capacity (kg) 40 or less Applicable Tire Width (mm) 60 or less Type Independent type Material Rack: Steel Dimension (mm) Φ19 × 1.5 steel pipefrom S$159.90Min. 2 days
- MINOURA Front Wheel Lifting Display StandThe wheel support of the previous model DS-4100 has been improved, and the holding power has been further improved by changing the installation distance of 3 tires. From thick MTB tires to thin road tires, you can easily make your bike stand on its own by putting the lifted front wheels in the fr... Read MoreMass (kg) 10.2 Width (mm) 1000 Length (mm) 500 Height (mm) 950 Color Black
- MINOURA Bicycle Stand Wheel Holder for DS-4200 (for 1 Unit)The holding power is further increased by partially extending the frame of the wheel holder for DS-4100. It is movable and fits flexibly according to the tire size. The inner width of the wheel receiver for MTB thick tires to thin road tires is 66 mm, and it is possible to store tires up to 2.5 i... Read MoreInner Width (mm) 66 (supports up to 2.5 inches) Color Black
- Veloline Bicycle stand L-shapedMass (kg) About 1.5 Size (mm) About 770 × 380 × 440 Applicable Tire Width (mm) Less than about 65 Material Steel Applicable tire size ~ 29 inch 700C
- DAIKEN Independent cycle stand (CS-G type)Specifications that the speed sensor of the electrically assisted bicycle made of hot-dip galvanized steel with excellent durability does not hit * When stored with both feet standing upright * Construction, assembly, foundation work, soil concrete work, and anchor work are not included. * CS-G /... Read MoreApplicable tire size 20-28 inch carrying capacity (kg) 40 or less Applicable Tire Width (mm) 55 or less Material Rack: Steel Included Accessories With all anchors (steel M6 x 4)from S$179.90Min. 5 days
- MINOURA Storage (Saddle Rack Type)Kickstands are rarely worn on sports bicycles and can only be parked by leaning against a wall or lying on the ground. LEVEL-170H is a simple stand that allows you to stand your bicycle just by hanging the tip of the saddle on the bar, and you can see it mainly at race venues. It is also convenie... Read MoreMass (kg) 11 Dimension (mm) 1700×900×1140 Part No. 420-4001-00 Material Iron Color Silver
- MISUGI Cycle positionIt is a fashionable bicycle rack (cycle rack) made of resin. 3 color variations to choose from (you can choose according to your location and taste, such as houses, stores, and public facilities) Smooth loading and unloading! Easy bicycle parking with a light push. Prevents the bicycle from tippi... Read MoreApplicable tire size 18-28 inches Height (mm) 235 Length (mm) 300 Width (mm) 500 Mass (kg) 6 Material Resin (plastic)
- DAIKEN Independent cycle stand (CS-H type)Simple and easy-to-use front wheel insertion type * When stored with both feet standing upright * Construction, assembly, foundation work, soil concrete work, and anchor work are not included. * CS-M / MU / H types are set in the standard size of bicycles of 18 inches or more. * Depending on the ... Read MoreApplicable tire size 18-27 inch carrying capacity (kg) 20 or less Material Rack: Steelfrom S$129.90Min. 2 days
- DAIKEN Independent cycle stand (CS-MU type)Durable stainless steel type * When stored with the two-legged stand upright * Construction, assembly, foundation work, soil concrete work, and anchor work are not included. * CS-M / MU / H type is set as the standard size for bicycles of 18 inches or more. * Depending on the size and shape of th... Read MoreApplicable tire size 18-27 inch Material Rack: Stainlessfrom S$199.90Min. 6 days
- DAIKEN Independent cycle stand (CS-GU type)Specifications that the speed sensor of a stainless steel electrically power assisted bicycle with high durability and design does not hit * When stored with both feet standing upright * Construction, assembly, foundation work, soil concrete work, and anchor work are not included. * CS-G / GU typ... Read MoreApplicable tire size 20-28 inch Applicable Tire Width (mm) 55 or less carrying capacity (kg) 40 or less Material Rack: Stainless
- DAIKEN Independent cycle stand (CS-D type)An independent type bicycle rack (cycle stand) that does not use a base. Can be installed in a small space such as the side of the site. Can be installed avoiding places where anchors cannot be hit, such as manholes and lids. Compatible with infant bicycles and electrically power assisted bicycle... Read MoreApplicable tire size 12 to 28 inches carrying capacity (kg) 40 or less Applicable Tire Width (mm) 60 or less Type Independent type Material Rack: Steel Dimension (mm) Φ19 × 1.5 steel pipefrom S$199.90Min. 5 days
- YUENI Home trainer 18-29 inch 700c compatibleCompatible with quick levers with an end width of 130 to 135 mm. Not compatible with through axles. Magnet type home trainer that can adjust the load steplessly. (You can adjust the load at hand.) The quick release method makes it easy to put on and take off the BIKE with one touch. A dustproof c... Read MoreMaximum Loading Capacity (kg) 100 Wheel Size 18-29 inches Material Steelfrom S$319.90Min. 5 days
- MonotaRO Cycle Stand Made of SteelA steel cycle rack that is fixed to a concrete surface using an anchor. Since it is galvanized, it is more resistant to rust than ordinary glossy electroplated products. Installed in bicycle parking lots, etc. * Do not use for anything other than its intended purpose. * Since it is galvanized, th... Read MoreApplicable tire size 18-27 inch carrying capacity (kg) 35 or less (approximate) Applicable Tire Width (mm) 45 or less Screw outer diameter (mm) 8 Pilot Hole Diameter (Φmm) 9.0 Included Accessories All anchor bolts (steel M8 x 2) Material Steel (galvanized)
- Veloline Bicycle stand hook typeSize (mm) 305×945 Mass (kg) About 4.5 Applicable Tire Width (mm) Less than about 45 Material SteelDiscontinued
- Veloline Bicycle stand For 1 unitSize (mm) 305×375 Mass (kg) About 1.5 Material Steel Applicable Tire Width (mm) Up to about 45Discontinued
- Veloline Bicycle stand With step for 2 unitsMass (kg) About 4.2 Size (mm) About 500 × 700 × 480 Applicable Tire Width (mm) Less than about 60 Material SteelDiscontinued
- CAPTAIN STAG Bicycle parking standEasy installation by simply placing it on a flat surface such as the front door or garage. It is hard to fall even if the wind blows! Easy parking in a small space! Two bicycles can be stored neatly! You can connect the bicycle parking stand by using bolts. * When connecting, bolts: M6, 50 mm x 2... Read MoreMaterial Iron (powder coating)Discontinued
- MINOURA Wheel insertion standIt is a stand that allows the bicycle to stand on its own by inserting wheels between a pair of frames, and since caster wheels are attached to the four ends of the main body bar, it is a model that can be easily moved even with the bicycle on it. The wheels to be inserted can be either front whe... Read MoreMass (kg) 1 Dimensions, Width W x Depth D x Height H (mm) 300×300×230 Color Black Specification Insertion size: 15/45 / 65mm Material IronDiscontinued
- SHOWA INDUSTRIES CG work stand simple typeIt is ideal as a daily stand because you can easily park your bicycle just by hooking it on the saddle. Regardless of the shape and material of the seat pillar and frame, it can be used even with the wheels removed, expanding the range of maintenance such as car washing as a simple maintenance st... Read MoreColor BlackDiscontinued
- MINOURA Storage (front wheel lifting type)The DS-4000 is a bicycle parking stand that allows the bicycle to stand on its own by storing the lifted front wheels in the frame of the wheel holder. By lifting the front wheels and standing the bike at about 60 degrees, you can store it in a much smaller space than placing it directly on the f... Read MoreMass (kg) 10.2 Dimension (mm) 1000×500×950 Material Iron Applicable tire size Up to 2.35 inchDiscontinued
- Neo-Life Bicycle standSpace-saving, neatly store your bicycle. The handle does not bend, and the high and low storage prevents the bicycle from tipping over. Since the contact surface of the tire is V-shaped, the front wheels can be firmly fixed and stored regardless of the width of the tire. Tire width up to 6 cm is ... Read MoreMaterial Steel melamine baking finish Time to Assemble 10-20 minutesDiscontinued
- Veloline Bicycle stand for 3 carsA lightweight and simple design bicycle stand. Features for 3 bicycle stands Lightweight and simple design. Easy bicycle parking just by inserting the front wheel. Tire width: Can be used for bicycles within about 45 mm. Height can be adjusted according to the unevenness of the ground (5-step adj... Read MoreDimension (mm) 305×945 Height adjustment 5-step adjustment Mass (kg) About 4.5 Applicable tire size Less than about 45mm Material SteelDiscontinued
- GRK Display stand for 10 bicyclesIt is a stand for 10 units that can be easily displayed by simply hanging the front tires. Since 10 bicycles are placed alternately, the conventional space can be used more compactly. Bicycle display standColor Black Material SteelDiscontinued
- MINOURA Articulated bicycle display standA stand that allows the bicycle to stand on its own by simply inserting the wheels of the bicycle between the wheel receiving frames. In addition to single use, by connecting another DS-150 unit to the connecting pipe (step bar) of the main body, several to dozens of bicycles can be lined up righ... Read MoreWarranty Period 1 year Mass (kg) 1.5 Dimensions, Width W x Depth D x Height H (mm) 560×305×230 Color Black Material IronDiscontinued
- Veloline Cycle parking rackColor Silver Applicable tire size 650C, 700C, 20-29 inches (up to x 2.125) Mass (kg) 2Discontinued
- PALMY Bicycle parking stand for 2 carsIt is a stand for two cars that can be easily parked by simply hanging the front tires. Equipped with a V-shaped tire guide, you can easily insert the tire. The distance between the stand (large) and the stand (small) can be adjusted, and the bicycle can be parked in a fixed space, making it idea... Read MoreInstallation Dimension, Height (mm) 460 Installation Dimensions, Width W x Depth D (mm) 460×640 Color Black Material Steel Included Accessories securing bracketDiscontinued
- MINOURA Wheel receiver for DS-4100 (for 1 vehicle)Up to 2 can be added as an option to the DS-4100 standard wheel holder (3 units) (up to 5 units can be stored) Movable and fits flexibly according to tire size The inner width of the wheel receiver for MTB thick tires to thin road tires is 66 mm, and it is possible to store tires up to 2.5 inches.Inner Width (mm) 66 (supports up to 2.5 inches) Color BlackDiscontinued
- MINOURA Articulated wheel standA stand for a bicycle parking lot that can be connected. It is a stand that allows the bicycle to stand on its own by simply inserting the wheels between the frames, and the stands can be connected by connecting the next unit to the attached pipe, and several to dozens of units can be connected. ... Read MoreMass (kg) 1.5 Dimensions, Width W x Depth D x Height H (mm) 560×305×230 Color Black Dimensions (depth D x length L) (mm) Connecting bar / 22 × 540 Material IronDiscontinued