Wheel Truing Stands
Other Related Pages
- Park Tool Dial indicator setA set of dial gauge and bracket that can be attached to TS-2 / TS-2.2. It is possible to check the vertical and horizontal runouts in units of 0.01 mm. The tip of the dial gauge has a special shape for each bicycle wheel.Suitable for (Swing table) TS-2 / TS-2.2
- Park Tool Shaking table attachmentBy attaching to the TS-2 / 2.2 / 2.2P arm, it is an attachment that can be used for through axles and wide hubs up to 200 mm. Even with 29-inch wheels, you can perform wheel truing work with the tires attached. It is a quick release type and can be easily installed. A slot for fixing the wheels o... Read Morefrom S$119.90Min. 5 days
- Park Tool baseWith tilt function for TS-4.2 The angle of the base can be adjusted by about 20 degrees. With spoke wrench storage pocket and parts tray. * Cannot be used with TS-4.Suitable Model TS-4.2from S$149.90Min. 5 days
- Park Tool Swing attachmentA simple wheel truing stand that attaches to the repair stand. Secure the wheel with a quick release lever or hub nut and check for wheel runout.Specification For PRS-25, PCS-1 / 4/10from S$79.99Min. 5 days
- MINOURA TRAINER LiveRideMT (Advanced Mag Turbo) … Pedal feeling ideal for hill climb practice The world's strongest neodymium (Nd) magnet is used for seasoning that emphasizes the feeling on slopes rather than the reproducibility of running on flat ground. A flywheel with a steer step design that produces an inerti... Read MoreMass (kg) 6.2 Applicable tire size Diameter: 602-714 Color Redfrom S$469.90Min. 8 days
- MINOURA Hybrid rollerA hybrid roller created to improve the feeling of actual driving and pedaling skills. Two rollers with high rotational accuracy give the best results for training. Self-weight type that does not require roller pressure adjustment. (A method in which the weight of the rider and the bicycle is dire... Read MoreMass (kg) 10.1 Included Accessories 12mm front through axle adapterfrom S$899.90Min. 8 days
- Park Tool attachmentAttachment for HTR-1 (head tube reamer) By replacing the face cutter with # 687, only reaming work is possible.from S$39.99Min. 5 days
- Park Tool Dial gaugeA dial gauge that can be used by attaching it to the DT-3 more accurately. The dial gauge quantifies the measurement of slight distortion.from S$119.90Min. 5 days
- Park Tool Center ring gaugeGauge used for centering adjustment of TS-2 / TS-2.2. Set it on TS-2 / TS-2.2, adjust the center of the arm, and then adjust the caliper arm with the stylus.Discontinued
- Park Tool Dial gaugeA dial gauge that can be attached to the DT-3. The dial gauge quantifies the measurement of slight distortion.Discontinued
- Park Tool Dedicated baseBase with tilt function for TS-2 / TS-2.2. The wheel truing stand can be made to stand on its own, and the tilt of the wheel truing stand can be adjusted up to about 20 ° back and forth. Comes with a parts plate and a storage pocket for spoke wrenches (SW-0C-3, SW-40C / 42C).Suitable for (Swing table) TS-2 / TS-2.2Discontinued
- Park Tool Shaking table attachmentExtension for TS-2. By attaching the TS-2EXT to the TS-2, you can set the 29-inch wheels on the TS-2 with the tires attached, and you can easily set the through-axle type hub. Compatible with 160mm wide type hubs. It is a quick release type and can be easily installed. * TS-2TA is recommended for... Read MoreDiscontinued