Fix Type Stands
- MINOURA Rear hub stand (for 29 inch)A rear hub stand for 29 inches. (Compatible with 700C to 29 inches) It is a type of stand that holds the rear wheel hub shaft from the left and right and lifts the rear wheel to stand on its own. The coupling on the quick lever side (left side) can be rotated freely, and the quick release lever c... Read MoreApplicable wheel diameter 125mm for road to 145mm hub for MTB Mass (g) 720 Color Black Material Steel
- Park Tool Wheel holderA wheel holder that can fix the wheel at three angles (0, 35, 90 degrees). The holder can be fixed with bolts or a vise. Supports 12, 15 and 20 mm through axles and quick releases.from S$289.90Min. 5 days
- MINOURA Rear hub stand Through axle compatible700C standard design model with a shorter pipe length and lower installation height of the "DS-30MP" that uses a new coupling that supports various quick levers. Compared to the "DS-30MP" that supports up to 29er, by limiting the compatible model to 700C, it is possible to hol... Read MoreDimensions (H x W x D) (mm) 385×305×285 Dimensions (Length L x Width W x Thickness) (mm) 420 x 305 x 40 (when stored) Mass (g) 700 Color Black Material Steel Included Accessories Through axle adapter
- Sanwa Direct Bike standA simple bicycle stand that supports the bicycle by sandwiching it. The support frames on both sides expand and contract according to the size of the tire, increasing the sense of stability. You can use it stably just by inserting the tire into the stand. As it is split into upper and lower parts... Read MoreInterval (mm) 74 (sandwich the tire)
- MINOURA Rear hub stand Compatible with thru axle 29 inchesAdopting a new coupling to support diversifying quick levers, the standard rear hub fixed type stand has evolved Supports most quick parts such as Shimano, Campagnolo, Fulcrum, Mavic, DTswiss, etc. Quick parts are supported not only from the outside but also from the top and bottom Since the bicy... Read MoreDimensions (H x W x D) (mm) 440 x 32 x 330 (when deployed) Dimensions (Length L x Width W x Thickness) (mm) 480 × 320 × 40 (when stored) Mass (g) 720 Color Black Material Steel Included Accessories Through axle adapterfrom S$39.99Min. 4 days
- Park Tool Wheel holderWheel holder to fix the wheel. The holder can be fixed with bolts or a vise. Supports 12, 15 and 20 mm through axles and quick releases.from S$95.99Min. 5 days
- MINOURA Rear hub fixed storage standIt is a type of stand that holds the rear wheel hub shaft from the left and right and lifts the rear wheel to stand on its own. The top of the frame is bent for easy access to the rear derailleur. This shape also prevents the derailleur from interfering with the stand frame in any position. The m... Read MoreMass (kg) 0.8 Material IronDiscontinued
- MINOURA Spinning stand IIIt is a stand that allows you to not only stand a bicycle but also ride on it to apply a load. When adjusting the rear suspension and derailleur, it is possible to adjust in a state closer to actual running if a load of 1G is applied properly instead of zero load. Since it is made based on the fr... Read MoreMass (kg) 3.9 Part No. 410-5010-00 Installation Dimensions, Width W x Depth D (mm) 610×410 Material Iron Allowable Load (kg) Up to 120 Applicable tire size Up to 29 × 2.10 (ETRTO 54-622)Discontinued
- RS Taichi Quick stand rotary2-step height adjustment (HIGH LOW) Rotable with a turntable type.Allowable Load (kg) 200Discontinued
- ACOR Folding standA lightweight compact stand that can be used for a short time, such as during a break during touring. Especially recommended for those who want to pack their luggage as small as possible. Winner of the 1st ACOR Contest. For road and lightweight cross bikesMass (g) 440Discontinued
- Bikeguy B-Stand IICompatible with Campagnolo and Fulcrum Double Pivot QR. Compatible with Shimano, Mavic, and most other QRs. Detachable spacer supports most QR (quick release). The rear derailleur (rear derailleur) is exposed so it is easy to maintain. Since it has 3 arms, the folding size is more compact than th... Read MoreDimension (mm) 370 x 325 x 35 (when folded) Mass (g) 770 Material Steel pipe (leg part), ABS (clamp part)Discontinued
- RS Taichi Quick standHeight can be adjusted in 2 steps (HIGH LOW).Allowable Load (kg) 200Discontinued