Bicycle Bags & Storages
A rechargeable battery is a battery that can be mounted on a power-assisted bicycle. Broadly speaking, there are nickel-metal hydride batteries and lithium-ion batteries. Nickel metal hydride batteries are relatively inexpensive and feature a stable feel. Lithium-ion batteries, on the other hand, are relatively expensive compared to nickel metal hydride batteries, but they have a large capacity. If the mileage is short or the frequency of use is about once every few days, use a nickel-metal hydride battery for commuting every day, or use a lithium-ion battery in a driving environment with many slopes. You can choose according to.
Other Related Pages
- R250 Waterproof frame inner bag RegularA convenient pocket that allows you to quickly take out the contents while driving. Small size for Japanese. Attach it to the underside of the top tube. Convenient for storing smartphones and supplementary foods. Since the overseas model is large in size, it could not be attached to the short sta... Read MoreMass (g) 150 Color Grayfrom S$119.90Min. 7 days
- CAPTAIN STAG Folding Bike Carry BagHolds a folding bike from 16 to 26 inches. Convenient for folding and carrying. * Some products may not be included.Capacity (L) 170 Dimensions, Width W x Depth D x Height H (mm) 820×380×550 Mass (g) 940 Material Nylon 420D (PU coating)
- R250 Vertical lightweight wheel bag End metal fittings, frame cover, sprocket cover, wheel manual includedThe ultra-standard and vertical type of wheel bag can be wheeled most compactly. -All-in package with end metal fittings (front 100 mm, rear 130/135 mm compatible). Comes with a rear end bracket that supports a maximum height of 90 mm.・ This vertical type is the most considerate bicycle bag for ... Read MoreDimension (mm) (L) 1100 x (W) 950 x (Bottom width) 250 Storage Size (Length) 170mm x (bottom) 70 x 80mmfrom S$119.90Min. 2 days
- MARUTO (Okubo Seisakusho) Sprocket & Brake Rotor CoverProtects the wheeling frame and brake rotor from scratches and damage. Prevents damage to the frame due to protrusions such as sprocket gears.Specification Gear plate: 34T (maximum) Rotor diameter (Φmm) 203 (maximum) Color Silver Material Polyester, pile
- OGK FB-051 Cycle pocketYou can use it like a pocket by attaching it to the inside of the handle. For small accessories other than luggage that can be put in a basket, such as PET bottles and towels. Can be installed on a wide range of vehicles without tools Size (outer dimensions): Width 280 x Height 130 x Depth 180 (m... Read MoreCapacity (L) Basket: about 2from S$28.99Min. 2 days
- R250 End metal fittings front and rear setA must-have item for vertical wheel bags. Protects the rear derailleur while traveling. ・ Required when using a vertical wheel bag. If this is not installed, the rear derailleur and rear derailleur wires will come into direct contact with the ground during wheeling, and will almost certainly be... Read MoreColor Gold Height (mm) Up to 90
- R250 Sprocket & rotor cover 42t compatibleIt can be used not only as a sprocket cover for wheeling, but also as a rotor cover for disc brakes. Uses highly elastic rubber and is compatible with road and MTB sprockets. Do not reuse it with sprockets and rotors. If you use a cover with chain oil on the inside for the rotor, the oil will adh... Read MoreMass (g) 15 Color Blue Material Polyester pile Suitable Size Sprocket/Max 42T, Rotor/Max 180mm
- R250 Sprocket & rotor cover Edo purpleIt can be used not only as a sprocket cover for wheeling, but also as a rotor cover for disc brakes. Uses highly elastic rubber and is compatible with road and MTB sprockets. Do not reuse it with sprockets and rotors. If you use a cover with chain oil on the inside for the rotor, the oil will adh... Read MoreMass (g) 15 Material Polyester pile Suitable Size Sprocket/Max 42T, Rotor/Max 180mm
- FF-R EZY pocketA simple pouch with selectable fixing locations such as seat rails and handle levers Two belts with buckles on the top and a velcro belt on the back make it easy to install and highly versatile. The storage opening makes it easy to put things in and out. Opening type, by narrowing down with rubbe... Read MoreMass (g) 43 Color Black Dimension (mm) Length 210 x width 150 x gusset 45
- R250 Backpack padAn item that eliminates stuffiness between the backpack and back. Can be attached to any bag. An epoch-making pad that prevents sweat from accumulating between the backpack and the back and getting soaked. Installation is completed simply by passing the strap through the shoulder strap of the bac... Read MoreMass (g) 110 Dimensions, Height x Width x Thickness (mm) 380×290×10 Color Black
- MARUTO (Okubo Seisakusho) Tour Bag ZD (Foldable Bicycle Bag)A tubular type that can be used with casters for moving folding bicycles. When you carry it, it fits small under the saddle. For folding bikes (16 inch to 22 inch compatible)Dimension (mm) 1070×1080 Color Black Material Polyester 210D Included Accessories Shoulder belt
- R250 Outer bag only for vertical lightweight bicycle bagStorage bag for R250 vertical wheel bag. For those who have torn or lost the storage bag of the R250 vertical wheel bag. It is the same as the storage bag that comes with the set when you purchase it. The ostrich L100 wheel bag can also be stored.Dimension (mm) (Length) 170 × (bottom) 70 × 80 Mass (g) 20from S$14.99Min. 7 days
- R250 Parking stopper & chain hookParking stopper that fixes the brake and prevents the wheel from turning and the bike from falling. ・ A stopper that can be fixed while holding the brake lever. Lock the brakes to prevent the bike from accidentally rolling over when you lean it against a wall or fence during a break. -Can also b... Read MoreMass (g) 5from S$4.79Min. 7 days
- R250 Waterproof top tube case RegularBy making the attachment to the fork column a floating structure, we have created a top tube bag that is not affected by the handle ring. The installation of the belt is unique, so please see the video below. Attaches to the top tube and stem (fork column). It is convenient to put a smartphone or... Read MoreMass (g) 105 Color Heather grayfrom S$48.99Min. 7 days
- MARUTO (Okubo Seisakusho) Tour bag RK-02 CROSS BIKE & MTBEasy for anyone, recommended for women and beginners "Intuitive wheel bag" Fully open type that allows you to easily put in and take out the bicycle. With a lock belt that fixes the handlebar to the seatpost without bending, the left and right handlebars and the saddle are three-point g... Read MoreHorizontal x height (mm) 1500×1100 Mass (g) 340 (excluding accessories) Material Polyester
- R250 Waterproof Smart Ride Pouch DX GearUpgraded to a more durable waterproof fastener with a reflector. You can neatly store all your essentials while riding, such as smartphones, coins, cards, etc. The logo and gear design are retroreflective prints. It glows in response to the lights of cars and motorcycles. Comes with an aluminum c... Read MoreDimension (mm) 100×20×190 Mass (g) 78 Material Outer / Tarpaulin, Lining / Polyesterfrom S$42.99Min. 7 days
- MARUTO (Okubo Seisakusho) Frame cover (3 pieces)Protects the traveling frame from scratchesSuitable Pipe Diameter (Φmm) 100~200 Dimensions, Width W x Length L (mm) 180×250 Color Black Material Polyester, urethanefrom S$22.99Min. 4 days
- R250 Waterproof smart ride pouch DX hemp leaf (asanoha)A classic wallet for cyclists with a highly visible Japanese pattern reflector design. You can neatly store all your essentials while riding, such as smartphones, coins, cards, etc. The hemp leaf design is a retroreflective print. When you put it in your back pocket, the slightly protruding part ... Read MoreDimension (mm) 100×20×190 Mass (g) 78 Material Outer / Tarpaulin, Lining / Polyesterfrom S$42.99Min. 8 days
- Yamaha Motor PAS Brace SaddlebackA type of saddle bag that can be attached under the saddle. Easy installation with Velcro. Convenient for storing wire locks, etc.Capacity (L) 1 Height (mm) 100 Mass (g) 130 Overall Length (mm) 190 Color Black Adaptation For PAS BRACE Width (mm) Maximum: 120, minimum: 75from S$46.99Min. 4 days
- MARUTO (Okubo Seisakusho) Tour Bag RK-02 ROADEasy for anyone, recommended for women and beginners "Intuitive wheel bag" Fully open type that allows you to easily put in and take out the bicycle. With a lock belt that fixes the handlebar to the seatpost without bending, the left and right handlebars and the saddle are three-point g... Read MoreHorizontal x height (mm) 1400×1000 Mass (g) 320 (excluding accessories) Material Polyesterfrom S$86.99Min. 7 days
- MARUTO (Okubo Seisakusho) Tour bag ⅡCS (Road / MTB combined wheel bag)It is a type that removes the front and rear wheels and stores it compactly. The large mouth zipper type makes it easy to put in and take out. It fits perfectly in the bottle cage when you carry it. For both road and MTBDimensions, Vertical x Horizontal x Depth (mm) 1200×1000×220 Color Black Material Polyester 210D Included Accessories Shoulder belt, stringfrom S$109.90Min. 4 days
- Outre Saddleback SmallYou can conveniently store small items such as puncture repair sets, spare tubes, mobile phones, keys, coins, etc. The waterproof fabric is safe even in sudden rain.Dimension (mm) 190×130×100 Material Polyester 600D water repellentfrom S$54.99Min. 5 days
- ARKNESS JAPAN FFF-300 FF Cordura 3WAY Business Casual BagA backpack, shoulder bag, and horizontal (handbag) 3WAY bag that can be used according to the TPO from casual to business. "Cordura", which has the characteristics required for high-performance fabrics, is used for the fabric, and it is resistant to abrasion, tearing, and fraying, and e... Read MoreFolder Thickness (mm) 100 Dimensions, Height x Width (mm) 430×300 Capacity (L) About 15 Material Cordurafrom S$129.90Min. 5 days
- Outre Front bagLarge-capacity storage case with smartphone case compatible with iPhone 8+. It can be operated with the smartphone inserted. Full storage with pockets for small items on the left and right. * Fingerprint authentication is not supported. * Never operate your smartphone while driving.Dimension (mm) 190×110×90from S$66.99Min. 6 days
- MARUTO (Okubo Seisakusho) COL-01 Cool bag for front basket (cycle thermo bag)Color denimfrom S$36.99Min. 7 days
- R250 Waterproof frame inner bag ShortA convenient pocket that allows you to quickly take out the contents while driving. Short size for Japanese. Attach it to the underside of the top tube. Convenient for storing smartphones and supplementary foods. Since the overseas model is large in size, it could not be attached to the short sta... Read MoreMass (g) 140 Length L x Height H x Width W (mm) 330×70~130×50 Color Grayfrom S$95.99Min. 8 days
- ARKNESS JAPAN FFMR-105 FF + NATURALIST Horizontal Body BagLightweight and compact horizontal body bag. Made of nylon, it is comfortable to touch and has a soft texture. Adopted 300T nylon mini ripstop which is not only light but also durable and durable. Water repellent finish on the front and PU coating on the back protects your luggage from sudden rai... Read MoreDimensions, Height x Width (mm) 190×250 Folder Thickness (mm) 80 Capacity (L) About 2 Material Nylonfrom S$68.99Min. 5 days
- R250 Waterproof smart ride pouch Super DX2 Full open type GrayA unique waterproof coated fabric material is welded instead of sewn to achieve complete waterproofing. Since it uses a waterproof fastener, you can rest assured not only of sweat during the ride, but also of sudden rain. Full open type. The angle has been devised so that the smartphone does not ... Read MoreMass (g) 100 Dimension (mm) 100×25×190from S$48.99Min. 7 days
- R250 Ultra-light vertical wheel bag End metal fittings, frame cover, sprocket cover, wheel manual included-End metal fittings (front 100 mm, rear 130/135 mm compatible) included Rear end metal fittings for maximum height 90 mm are included. If it's light, you might think that the fabric is fluffy. Yes, that's right. The fact that the price is not so different and light means that the fabric i... Read MoreColor Navyfrom S$129.90Min. 7 days
- ARKNESS JAPAN FFDP-100 FF Carbon Pattern Cordura Business 3WAYA 3WAY business backpack made of cordura with excellent water resistance and durability. It can also be used as a horizontal business bag by changing the belt and storing the shoulder bag and belt. A simple design with a glossy carbon pattern. The front and top pockets have pockets that are conve... Read MoreFolder Thickness (mm) 110 Dimensions, Height x Width (mm) 450×300 Material Cordurafrom S$149.90Min. 5 days
- Outre Frame bagIt can be attached to the full frame and can hold anything such as a portable inflator or a PET bottle. The part in contact with the frame is made of non-slip fabric, so it can be firmly fixed. Since it does not extend beyond the width of the vehicle, it will not hit your feet.Dimension (mm) 450×120×60 Material Polyester 600D water repellentfrom S$84.99Min. 6 days
- MARUTO (Okubo Seisakusho) Wheeled bag Tourback Smart road / MTB combined (Smart storage type)For both road and MTB (smart storage type) Wheel fixing hook (RS-KF620) standard equipment Three smart and easy-to-store wheel bags 1: Smart wheel fixing 2: Smart bicycle storage 3: Smart storage bag Various storage bags (can be stored under the frame, bottle cage, saddle) Size: Height 1000 x Wid... Read MoreMaterial Nylonfrom S$99.90Min. 7 days
- R250 L-shaped zipper pouchThe cashless era has finally arrived in Japan. If you have "Nanchara Pay" installed on your smartphone, you can get almost no cash at convenience stores and restaurants nationwide. In such an era, instead of carrying a lot of cards and coins in a big wallet, I want to go cycling smartly... Read MoreDimension (mm) 120×85 Mass (g) 58 Material Polyester/water repellentfrom S$28.99Min. 8 days
- R250 Vertical lightweight wheel bag Edo purple Frame cover, sprocket cover, wheel manual includedThis vertical type is the most considerate bicycle bag for both bicycles and other passengers. It will be the most compact on the train. If you just say "easy to work", the horizontal wheel bag is better, but considering the inside of the car, this vertical type is the way to go. Inside... Read MoreStorage Capacity (mm) (Length) 170 × (bottom) 70 × 80 Dimensions, Height x Width (mm) 1100×950 Bottom width (mm) 250 Color Purplefrom S$89.99Min. 8 days
- R250 Vertical lightweight wheel bag Frame cover, sprocket cover, wheel manual includedThe ultra-standard and vertical type of wheel bag can be wheeled most compactly.・ This vertical type is the most considerate bicycle bag for both bicycles and other passengers. It will be the most compact on the train.・ If you just say "easy to work", the horizontal wheel bag is bette... Read MoreDimension (mm) (L) 1100 x (W) 950 x (Bottom width) 250 Storage Capacity (mm) (Length) 170 × (bottom) 70 × 80from S$95.99Min. 7 days
- ARKNESS JAPAN FFDC-103 FF Cordura 3WAY Casual BagA casual bag that can be used in three ways: a handbag, a shoulder bag, and a rucksack. "Cordura", which has the characteristics required for high-performance fabrics, is used for the fabric, and it is resistant to abrasion, tearing, and fraying, and exhibits excellent durability. With ... Read MoreFolder Thickness (mm) 110 Dimensions, Height x Width (mm) 410×300 Capacity (L) About 15 Material Cordurafrom S$129.90Min. 5 days
- R250 Rear derailleur protective case Suitable for airplanesRemove the rear derailleur and store it. It is recommended to use it together with the rear end metal fittings (sold separately). I think it's okay to remove the derailleur hanger of the frame, but depending on the size, it may not fit all in the case. By using the attached belt together, the... Read MoreMass (g) 160 Dimensions, Width W x Depth D x Height H (mm) 160×60×100 Color Blackfrom S$42.99Min. 8 days
- R250 Waterproof Smart Ride Pouch DX CarbonUpgraded to a more durable, waterproof Bislon fastener. You can neatly store all your essentials while riding, such as smartphones, coins, and cards! With an aluminum carabiner, you can attach keys to your house or wire lock. iPhone XS Max and iPhone XR can be stored. Depending on the case, it m... Read MoreDimension (mm) 100×20×190 Mass (g) 78 Color carbonfrom S$48.99Min. 7 days