Cyclocomputers
A cycle computer is a type of speedometer that measures and records mileage, travel time, and maximum speed in addition to speed. There are devices that can measure calorie consumption and heart rate, and types with built-in GPS, so you can choose from entry models to high-end models according to your purpose and purpose. The sensor part is attached to the front fork or chain stay and is connected to the main body by wire or wirelessly. Some products can be connected to a PC to store and manage data.
Other Related Pages
- CATEYE Wireless computer V3n (model with heart rate sensor)A new 2.4GHz digital wireless computer that makes the V series easier to use and see. Wireless transmission of 3 signals: heart rate, cadence (pedal speed), and speed. File view that can store up to 14 recorded data. Two speed sensor IDs can be registered, and the tire circumference can be switch... Read MoreType of Display LCD display (with EL backlight) Storage Temperature Range (℃) -20~50 Backlight Includedfrom S$319.90Min. 12 days
- CATEYE VELO7 (wired) CC-VL520Can also be used for city cycles and electric vehicles Measurement function Speed (running speed / average / maximum) Distance (mileage / total) Time (running time) Time Large LCD screenColor Black
- CATEYE Cyclocomputer CC-VT100WIt is easy to operate because it measures automatically when you start running. Can also be attached to stems and oversized handlebars. Uses a wheel magnet compatible with most aero spokes. It is a wireless model that does not require cable wiringColor Black Type wirelessfrom S$49.99Min. 2 days
- WINTEC Cycle computer 12It is a simple cycle computer. Speed, mileage, average speed, integrated distance, maximum speed, temperature, running time, and time can be measured. * There is no waterproof function.Color Clear / black Speed 0.0~199.9km/h Running time 0:00':00"~9:59':59"
- CATEYE Bello Wireless Plus (With Backlight)Basic wireless computer Can measure calories burned Equipped with a "night mode" that turns on the backlight, making it easy to check data at night. Brackets are easy to install with nylon ties and are compatible with stems and oversized handlebars (compatible with flextight brackets) L... Read MoreMass (g) 26.4 Calories (kcal) (Consumption) 0-99999 Backlight Included Running time 0:00'00"~9:59'59"
- CATEYE Vero WirelessBasic wireless computer can measure calories burned Brackets are easy to install with nylon ties and are compatible with stems and oversized handlebars (compatible with flextight brackets) Large, easy-to-read large LCD screen "Menu screen" that makes it easy to change computer settings ... Read MoreMass (g) 26.4 Calories (kcal) (Consumption) 0-99999 Backlight None Running time 0:00'00"~9:59'59"
- CATEYE ISC-12 CC-RD500B Speed Sensor (Speed / Cadence)CC-RD500B (STRADA SMART) dedicated Bluetooth SMART standard compatible Speed / cadence sensor Low current consumption type compatible with less battery consumption Communication is possible without attaching an attachment to smartphonesSuitable Model CC-RD500B Color Blackfrom S$95.99Min. 7 days
- CATEYE PADRONE+"PADRONE +" A limited number of large color characters can be displayed on a large screen, and an analog wireless computer backlight that is easy to operate allows you to check data even at night. "Night mode" is installed, and it is always lit at night. "Click Tech"... Read Morefrom S$99.90Min. 2 days
- CATEYE STEALTHevo+A speed sensorless cyclocomputer equipped with a GPS measurement function. 4-signal wireless compatible with ANT + standard sensor. Up to 60 hours of running log recording. Browsing and accumulating travel routes and data on the dedicated site (CATEYE Atlas TM ), Trainingpeaks TM , and Strava TM.... Read MoreIncluded Accessories Bracket kit (1602194), cradle (1603790) Color Black Mass (g) 50 Backlight Includedfrom S$289.90Min. 7 days
- CATEYE QUICKOut-front type with a thin shape that has a sense of unity with the bracket Inverted liquid crystal display that is easy to check even during the day Battery alarm function that informs the battery replacement time of the analog wireless computer body Easy to understand the setting change of the ... Read More
- CATEYE Wireless computer MICRO WIRELESSA customizable wireless computer that allows you to create the display you want. In addition to the data of the basic 8 functions, a stopwatch that can start and stop individually is included (when using auto mode). The time is always displayed. A programmable display that allows you to assign yo... Read MoreMass (g) 26 Backlight Includedfrom S$95.99Min. 7 days
- CATEYE Triple STRADA SMART Triple wireless kitFull set model of STRADA SMART with optional Bluetooth SMART standard compatible speed / cadence sensor (ISC-12) and heart rate sensor (HR-12) "Mirror mode" to display the measurement information of the connected smartphone, directly with the sensor Can be used by switching between two ... Read MoreColor Black Mass (g) 17 Backlight Nonefrom S$319.90Min. 7 days
- CATEYE STRADA SLIMThin and lightweight analog wireless computer that has evolved further by specializing in road bikes The new popular Celeste color "C. Green" is now available! Transforms into a slimmer body, achieving both a small body and a large screen "Click Tech" with a computer surface a... Read MoreMass (g) 12 Backlight None
- CATEYE Cyclocomputer Padrone DigitalCompatible with Bluetooth SMART sensor ・ [3 steps] display of large characters on a large screen ・ Click Tech ・ Programmable display that can change the display contents of the upper and middle steps ・ Function selection that can hide unnecessary functions depending on the situation ・ Sensor... Read MoreBacklight Nonefrom S$199.90Min. 7 days
- CATEYE STRADA SMARTCompatible with Bluetooth SMART standard with low current consumption and low battery consumption, "Mirror mode" that displays the measurement information of the smartphone connected to the new Strada connected to the smartphone, "Sensor direct mode" that measures and displays... Read MoreColor Black Mass (g) 17 Backlight Nonefrom S$119.90Min. 7 days
- CATEYE USB communication kitTwo-way communication is possible, such as transferring the measurement data of Q3a / Q3 to a PC and changing each setting from the PC side [Data transferred to a PC] File number / File creation date / time (date / time when measurement started) / Running speed, heart rate, cadence, mileage, runn... Read MoreSuitable for MSC-CY300、MSC-CY200 Color Black Backlight Nonefrom S$63.99Min. 7 days
- CROPS Wireless spare kit ZP seriesParts for CP-W1009/CP-W2013As ONE Part Number 64-9553-90from S$47.99Min. 7 days
- CATEYE STEALTHevoA speed sensorless cyclocomputer equipped with a GPS measurement function. Up to 60 hours of running log recording. Browsing and accumulating travel routes and data on the dedicated site (CATEYE Atlas), Trainingpeaks TM , and Strava TM. Simple operability that is easy to use even while driving. T... Read MoreIncluded Accessories Bracket kit (1602194), cradle (1603790) Color Black Mass (g) 50 Backlight Includedfrom S$239.90Min. 7 days
- CATEYE STRADA DIGITAL WIRELESSCompact and lightweight 2.4GHz digital wireless computer Strada series small and slim body and simple operation auto start model inheriting large font Two speed sensor IDs can be registered, and the tire circumference can be switched at the same time by linking with automatic identification. Pres... Read MoreColor Blackfrom S$199.90Min. 7 days
- CATEYE AVVENTURALong battery life of about 80 hours * For GPS measurement only Easy setup with GPS speed sensorless smartphone Japanese display screen that can be customized freely (English display is also possible) Inclination measurement that records the average inclination and maximum inclination in the enti... Read MoreColor BlackDiscontinued
- CATEYE PADRONESMARTThe large screen and popular PADRONE is compatible with the Bluetooth SMART wireless standard that connects to smartphones. It can be used by switching between two modes: "mirror mode" that displays the measurement information of the connected smartphone and "sensor direct mode&quo... Read MoreIncluded Accessories Flex tight bracket Color Black Mass (g) 30 Backlight NoneDiscontinued
- CATEYE TriplePADRONESMARTA full set model of PADRONE SMART with optional Bluetooth SMART standard compliant speed / cadence sensor (ISC-12) and heart rate sensor (HR-12). It can be used by switching between two modes: "mirror mode" that displays the measurement information of the connected smartphone and "... Read MoreColor Black Mass (g) 30 Backlight NoneDiscontinued
- CATEYE STEALTH50Cyclocomputer equipped with GPS trip recorder function GPS speed sensorless ANT + standard sensor compatible 4-signal wireless Up to 60 hours driving log recording dedicated site (CATEYE Atlas), Trainingpeaks, driving route on Strava, data browsing and data storage Simple operation Charging with ... Read MoreColor Black Mass (g) 60 Backlight IncludedDiscontinued
- SAGISAKA S-Watch ver2The wristwatch transforms into a bicycle speedometer. Backlit: You can see the screen even in the evening and at night.Color Black / red Measuring Item speed Handle Diameter (Φmm) 22.2 Suitable Battery CR-2032 x 1 Waterproof Specifications Life waterproof Backlight IncludedDiscontinued
- CATEYE Wireless computer VELO WIRELESS +Wireless model that does not require cable wiring. Calories burned and CO2 reduction can be measured. The value calculated from the speed is accumulated every second, and it is different from the actual calorie consumption. The bracket is attached with a nylon tie and is compatible with stems and... Read MoreMass (g) 28Discontinued
- CATEYE VELO WIRELESS + (Limited Color)Limited quantity color version of VELO WIRELESS + (CC-VT235W), available in 4 colors. A basic wireless computer with a large and easy-to-read LCD screen. Equipped with a backlight that makes it easy to see data even at night. It is possible to measure calories burned. Simple operation that automa... Read MoreIncluded Accessories Parts kit Mass (g) 26.4 (including main unit battery) Backlight IncludedDiscontinued
- CATEYE SPD/CDCPADRONESMARTA set model of PADRONE SMART with optional Bluetooth (R) SMART standard compatible speed / cadence sensor (ISC-12). It can be used by switching between two modes: "mirror mode" that displays the measurement information of the connected smartphone and "sensor direct mode" that ... Read MoreColor Black Mass (g) 30 Backlight NoneDiscontinued
- SHIMANO SM-DL79 Parts for cycle computer (for SC-7900)[USB dongle for wireless communication with PC, application CD] Required when connecting to a PC and using Flight Deck Manager. Supported OS: Windows Vista or higher and XP (SP3)Discontinued
- CATEYE Wireless computer V32.4GHz digital wireless with the latest ID that eliminates interference as much as possible. Wireless transmission of 3 signals of heart rate, cadence, and speed. Equipped with EL backlight. The cadence-integrated speed sensor "ISC Tec (Integrated Speed Cadence Technology)" is easy to i... Read MoreType of Display LCD display (with EL backlight) Storage Temperature Range (℃) -20~50Discontinued
- CATEYE Wireless computer with pedometer CATEYE FITA dot display wireless computer equipped with a pedometer that can be measured by putting it in a pocket or bag with a 3D accelerometer. A model dedicated to auto start with simple operation. When attached to a bicycle, the pedometer and bicycle meter are automatically recognized. The time is alw... Read MoreMass (g) (Computer) 37, (Speed sensor) 15Discontinued
- CATEYE STEALTH50 (ANT + sensor full set model)Full set model of STEALTH 50 with optional ANT + ICS speed / cadence sensor (ICS-11) and ANT + heart rate sensor (HR-11) Cyclocomputer equipped with GPS trip recorder function ANT + standard sensor compatible 4-signal wireless Up to 60 hours driving log recording dedicated site (CATEYE Atlas), Tr... Read MoreColor Black Mass (g) 60Discontinued
- CATEYE Wireless computer MICRO WIRELESSNo need to wire cables "Wireless computer". Uses a double pulse method that is resistant to vibration and noise. The response distance between the main unit and the sensor is about 70 cm. Built-in "backlight" that makes it easy to see the display even when driving at night. &q... Read MoreMass (g) 30 sensor effective range (Response) Within about 70cmDiscontinued
- CATEYE PADRONE (with stopwatch function)An analog wireless computer equipped with a "stopwatch function" that allows you to start and stop individually. Simple operation that realizes large character display on a large screen. By pressing the surface of the computer to change the mode, "Click Tech TM " can be used t... Read MoreIncluded Accessories Flex tight TM bracket Mass (g) 31.5Discontinued
- WINTEC ROSWHEEL cycle computerMode / Function [ODO]: Accumulation distance (0.09999.9km) or mile [TRP]: Mileage (0.00999.99km) or mile [TM]: Travel time (0:00:09:59:59) [Clock]: Time m ph → 12 hours notation / km ph → 24 hours notation [AV]: Average speed (0.0150.0km / h) or mile [MX]: Maximum speed (0.0150.0km / h) or mile [... Read MoreMass (g) 22 (main unit only) Operating Environment -10℃?60℃Discontinued
- CATEYE PADRONESimple operation analog wireless computer that realizes large character display on a large screen You can operate it reliably even while wearing gloves by pressing the computer surface to change the mode Battery alarm function that informs you when to replace the battery "Menu screen" t... Read MoreMass (g) 31.5Discontinued
- CATEYE STEALTH10Cyclocomputer equipped with GPS trip recorder function GPS speed sensorless driving log recording site for up to 60 hours (CATEYE Atlas), Trainingpeaks, driving route on Strava, data browsing and data storage Simple operation Charging with USB cradle, data communication Main unit settings from a ... Read MoreColor Black Mass (g) 60Discontinued
- CATEYE Wireless computer COMMUTERWireless model that does not require cable wiring. The large, easy-to-read LCD screen is equipped with an EL backlight. "Night mode" with improved backlight operability allows lighting by click tech operation. Displays "ETA (arrival time)", which is convenient for daily commut... Read MoreSpecification Wireless speed sensor Mass (g) 29Discontinued