Bicycle Locks
The key (lock) is a tool to prevent theft of the bicycle. In addition to ring locks, box locks and cylinder locks attached to the car body, there are products that can be connected to fixed objects such as guardrails. Locking / unlocking includes a key type, a dial type, and one that presses a PIN number. There are various types such as a dimple key from a general key shape. There are also products that can change the PIN. Depending on the size, shape, material, etc., you can select products that suit your purpose and purpose.
Other Related Pages
- MonotaRO Wire lock Dial typeA 4-digit dial type wire lock. You can change your PIN to any number you like. For bicycle lock * Do not use for any other purpose.Thickness (mm) 12 Number of Keys 4 digits Length (mm) 700 Key Type Dial type
- GORIN Cylinder type ring lockReliable cylinder ring lock with dimple keyMounting Diameter (Φmm) (Band) 13 Mounting Dimensions (mm) (Width) 73.5 Number of Keys 3 (dimple key) Key Type Cylinder type Type Ring tablets
- PALMY Number set wire lockIt has a number set (password change) function and uses a new type that can be set easily. Appeal the lock with a pop color. With band.Thickness (mm) 12 Wire Length (mm) 700 Key Type Dial type Type Dial wire lock
- POPEYE Mini Lock with Coil CableA coil wire key that is perfect for short-term bicycle parking. Although it fits in your pocket, it is 180 cm long and you can park your bicycle with plenty of room.Size (cm) 180
- GORIN Button-Type Ring LockIt is a button-type lock that unlocks by pressing the password. Rear wheel lock: REAR TYPEType Button-type ring lock Key Type Push button type
- GORIN Button-type large ring lockA large button ring lock that can be used from light vehicles to CTBs. Comes with 3 types of mounting bands (13Φ, 16Φ, 19Φ) that can be selected according to the vehicle type and frame. Rear wheel lock: REAR TYPEKey Type Push button type Type Button-type ring lock Color Silver
- GORIN Push ring lock CantileverRing lock that can be attached to MTB, ATB, etc. with a bracket dedicated to cantilever brakes and V brakes Large size with a maximum inner size of 68 mm (actual measurement) No need to worry about losing keys Keyless button-type lock Just press the PIN code Unlocking method (fixed PIN) * Cannot ... Read MoreColor Black Included Accessories Dedicated bracket
- GORIN Ring lock cantilever stopRing lock that can be attached to MTB, ATB, etc. with a bracket dedicated to cantilever brakes and V brakes Large size with a maximum inner dimension of 67 mm (actual measurement) Adopts a highly reliable pin cylinder mechanism * Cannot be directly attached to the back hawk. * It may not be possi... Read MoreIncluded Accessories 2 keys, dedicated bracket
- Panasonic Push button type circle lockConvenient keyless type. We can handle everything from light vehicles to CTB. 3 mounting bands included. Safe even at night! With a snappy reflective sticker. With safety mechanism.
- SAGISAKA U-shaped my set dial lockEasy! One-push unlocking. 4-digit dial lock that can be easily set to your favorite number. * Don't forget the number you set yourself. We recommend that you make a note of it.Wire Rope Diameter (Φmm) About 13 Color Black Key Type Dial type Dimensions, Height x Width (mm) Inner size: approx. 130 x 75 Material Steelfrom S$28.99Min. 2 days
- J&C Free ring lockDimple Cylinder Key Ring Lock With 3 types of bands that can be used for a wide range of purposesInternal dimensions (vertical x horizontal) (mm) 80×60 Key Type Dimple key Suitable Band (mm) For hook Φ13 / 16/19from S$12.99Min. 6 days
- CAPTAIN STAG Dial type wire lock 150 coil typeYou can easily change your PIN to any number you like. Can be attached to the seat post with a bracket.Thickness (mm) 10 Wire Length (mm) 1500 Color Clear Key Type Dial type Type Dial wire lock Dimension (mm) Φ10 x length 1500
- Panasonic U-shaped lockUses a silicon cover. It is also kind to the car body. Comes with 3 double dimple keys that are resistant to unauthorized unlocking.Included Accessories 3 double dimple keys Inner Diameter (mm) About 76 × 128 Mass (g) Approximately 355 (main unit only)from S$39.99Min. 2 days
- GORIN One Key to LockA convenient system lock that allows you to unlock ring locks and box locks with a single key.Set Contents Ring lock (GR-700), box lock (GL-7)
- CAPTAIN STAG Assist wireIt can be extended to areas that cannot be reached, and can also play an auxiliary role.Mass (g) 140 Length (mm) 1800 Material Iron (PVC coating) Color Smoke Dimension (mm) Φ6×1800from S$11.99Min. 3 days
- CAPTAIN STAG Wire lock dial type 180Dial type compact wire lock. You can change your PIN to any number you like.Wire Length (mm) 1800 Thickness (mm) 4 Main Unit Dimensions (mm) 63×9×27 Color Black Key Type Dial type Type Dial wire lock Dimension (mm) Φ4 x length 1800from S$19.99Min. 3 days
- GRK P-600L-SP Phosphorescent cylinder ring lock Slide packA highly reliable ring lock that uses a cylinder mechanism. The keyhole shines with phosphorescence, and opening in the dark is speedy. Slide pack specifications ideal for store display.Included Accessories Key x 3from S$19.99Min. 6 days
- GORIN GR-500V Push-type ring lockA button-type lock that unlocks by pressing the PIN code. For general city cycleMounting Diameter (Φmm) 13 Color White
- GORIN Ring lock with 13, 16, 19 bandsLarge ring lock with a sturdy aluminum die-cast body Three types of mounting bands (for 13 mm, 16 mm, and 19 mm) that can be selected according to the dimensions of the back hawk are used. A high-class matte color is used. Dimple cylinder that is difficult to unlock illegally. With 3 dimple keys ... Read MoreIncluded Accessories 3 dimple keys, mounting bands (3 types) Material Aluminum alloy Finish Processing Die-casting Applicable band For 13mm, 16mm, 19mmfrom S$15.99Min. 4 days
- GORIN Thick ring lock NCWide Kannuki (Kanuki is twice as large as the conventional product) prevents theft. WIDE BAR large ring lock with dimple key. (With safety mechanism) A fixed type lock that is easy to operate and easy to handle. Various types and variety depending on the key type, vehicle type, and frame. * Be ca... Read MoreColor Silver Key Type Dimple key Type For WOfrom S$14.99Min. 5 days
- CAPTAIN STAG Wire lock 65 with key lightWith a key light that can illuminate the key hole even in a dark place. Uses a dimple key that is difficult to unlock illegally.Thickness (mm) 12 Wire Length (mm) 650 Color Black Key Type Dimple key Type Wire lock Dimension (mm) Φ12 x length 650from S$15.99Min. 3 days
- MonotaRO Wire lock Dimple key typeA wire lock that uses a dimple key. It is safe because it is more crime-preventive than a normal key. It is easy to use because it is 60 cm long. For bicycle lock * Do not use for any other purpose. * The keys are not the same. * If you purchase more than one, it may not be an individual key. In ... Read MoreThickness (mm) 12 Number of Keys 2 Length (mm) 700 Key Type Dimple key Type Wire lock
- J&C Dimple Key Wire LockUses dimple keys that have a high anti-theft effect and are difficult to pick. With 3 dimple keys (with key cap).Number of Keys 3 pieces Length (mm) 600
- PALMY Number set wire lockThe biggest advantage is compactness when carrying. You can hang it on the handle or store it in a bag without the hassle of winding a wire and fastening it with a band when unlocking. Comes with a number set (password change) function that is easy to set. Appeal the lock with a pop color.Thickness (mm) 12 Wire Length (mm) 370 Key Type Dial type Type Dial wire lock
- CAPTAIN STAG Wire lock dial type 60cm4-digit dial type wire lock.Mass (g) 115 Thickness (mm) 6 Wire Length (mm) 600 Key Type Dial type Type Dial wire lock Dimension (mm) Φ6×600
- GORIN Variable 4-Wire LockThe dial is a variable wire lock that can be set to any number. The dial is color-coded into four colorful colors.Color Clear Key Type Dial type Type Dial wire lock
- PALMY 3-Band Ring LockComes with 3 types of mounting bands (13mm, 16mm, 19mm) that can be selected according to the dimensions of the back hawk. Adopted a sturdy aluminum alloy body. Uses a dimple key that is difficult to unlock illegally. (3 keys included) Bicycle theft preventionSuitable for (Mounting band) For 13mm, 16mm, 19mm Key Type Dimple key Included Accessories Mounting band (3 types) Type Ring tablets
- GORIN Cylinder Type Ring LockA full-scale, highly reliable ring lock that uses a pin cylinder mechanism. Rear wheel lock: REAR TYPE * It may not be attached depending on the shape of the bicycle and the installation location.Key Type Cylinder type Type Ring tablets
- NIKKO Circle Lock for BicycleA large-diameter circle lock that can be used for a wide range of purposes, from 20-inch mini cycles to 28-inch city and light vehicles (excluding some models). Two types of separate mounting bands Φ13mm and Φ16mm are set. 3 reversible cylinder keys (with keycap). Φ8mm round bar Kannuki is used f... Read MoreSpecification Mounting band: Φ13 / 16mm
- PALMY Coil lock MiniA compact type wire lock that is convenient to carry. The wire is coiled to achieve both length and compactness. It is useful not only for bicycles, but also for helmets and luggage theft prevention. The lock body has a number set function, and you can set it to your favorite PIN. It is fashionab... Read MoreWire Length (mm) 1200 Thickness (mm) 2.5 Mass (g) 65 Color Black Key Type Dial type Type Dial wire lock Finish Processing PVC coating (wire part) Material Steel
- PALMY Wire Lock with Dust Cover P-555Comes with a dust cover that protects the keyhole from dust. Dedicated one-touch bracket is included. Uses a dimple key that is difficult to unlock illegally. (3 keys included)Wire Length (mm) 1800 Included Accessories 3 dimple keys, blanket Thickness (mm) 8 Color Black Key Type Dimple key Finish Processing Resin Material Steel Type Wire lock Suitable Bracket Φ28mm~Φ35.5mm
- SAGISAKA Extra thick dial wire lockReliable thickness! Extra-thick dial lock. My set type 4-digit dial lock that can be set to any number. * Don't forget the number you set yourself. We recommend that you make a note of it.Key 4-digit myset dial Wire Length (mm) 600 Thickness (mm) About 18 Key Type Dial type Dimension (mm) Length 600 x Thickness 18
- MING TAY Number set wire lockBy setting the wire diameter to 8 mm, it combines lightness and flexibility while maintaining strength. Comes with a bracket that allows you to easily attach and remove the wire lock with the touch of a button. The wire lock can be installed vertically or horizontally by adjusting the bracket. Co... Read MoreWire Length (mm) 1800 Mass (g) 475 Thickness (mm) 8 Color Black Included Accessories Bracket Key Type Dial type Type Dial wire lock Finish Processing Resin Material Steel
- GORIN Ring lock (with plastic bag)Cylinder-type ring lock that is resistant to unauthorized unlocking The pin cylinder of the conventional model (GR-720) has been upgraded to a dimple cylinder, improving security against picking and reducing costs with simple packaging in a plastic bag.Mounting Diameter (Φmm) 13 (General city cycle) Included Accessories 2 dimple keys
- J&C Dimple Key Type Resin Wire LockA sturdy joint is attached to the wire lock to further improve the anti-theft effect. Uses a dimple key that has a high anti-theft effect. Comes with a cloth cover that does not easily damage the car body. Uses 4 keys for super peace of mind.Number of Keys 4 pieces Color Blue Key Type Dimple key Type Wire lock
- J&C Dimple key wire lockUses dimple keys that have a high anti-theft effect and are difficult to pick. Furthermore, it is a powerful type with a wire diameter of 10 mm. With 3 dimple keys.Dimension (mm) 10×900 Number of Keys 3 pieces Wire Length (mm) 900 Key Type Dimple key Type Wire lock
- J&C Wire lockCylinder type wire lock. Available in 5 pop colors.Thickness (mm) 10 Dimension (mm) 10×600 Number of Keys 2 pieces Wire Length (mm) 600 Key Type Cylinder type Type Wire lock
- CAPTAIN STAG Dial type wire lock 60 variable typeYou can easily change your PIN to any number you like. Dial type without worrying about losing the keyMass (g) 140 Wire Length (mm) 600 Key Type Dial type Type Dial wire lock Dimension (mm) Φ8×600from S$13.99Min. 2 days
- SAGISAKA Small My Dial Wire LockCompact and easy to use. A 4-digit dial lock with a My Number function that allows you to set the unlocking number to your favorite number. * Don't forget the number you set yourself. We recommend that you make a note of it.Key 4-digit myset dial Wire Length (mm) 900 Thickness (mm) About 6 Key Type Dial type Dimension (mm) Length 900 x Thickness 6
- PALMY Front wheel lockA standard box-shaped lock that uses a double lock structure. Comes with a safety mechanism.Included Accessories 1 spare key (2 in total) Type Front wheel lock Finish Chrome-plated
Filter by categories