Wire & Chain Locks
The wire lock and chain lock are bicycle equipment to prevent the bicycle from being stolen. By wrapping around a bicycle tire, you can safely store the bicycle without being targeted by theft. It is characterized by being made of iron or wire. Some wire locks set a PIN, and those who do not know the PIN cannot be removed. In addition, there is a product that comes with a key and can easily attach a wire lock.
Other Related Pages
- MonotaRO Wire lock Dial typeA 4-digit dial type wire lock. You can change your PIN to any number you like. For bicycle lock * Do not use for any other purpose.Thickness (mm) 12 Number of Keys 4 digits Length (mm) 700 Key Type Dial type
- PALMY Number set wire lockIt has a number set (password change) function and uses a new type that can be set easily. Appeal the lock with a pop color. With band.Thickness (mm) 12 Wire Length (mm) 700 Key Type Dial type Type Dial wire lock
- POPEYE Mini Lock with Coil CableA coil wire key that is perfect for short-term bicycle parking. Although it fits in your pocket, it is 180 cm long and you can park your bicycle with plenty of room.Size (cm) 180
- CAPTAIN STAG Dial type wire lock 150 coil typeYou can easily change your PIN to any number you like. Can be attached to the seat post with a bracket.Thickness (mm) 10 Wire Length (mm) 1500 Color Clear Key Type Dial type Type Dial wire lock Dimension (mm) Φ10 x length 1500
- CAPTAIN STAG Assist wireIt can be extended to areas that cannot be reached, and can also play an auxiliary role.Mass (g) 140 Length (mm) 1800 Material Iron (PVC coating) Color Smoke Dimension (mm) Φ6×1800from S$11.99Min. 3 days
- CAPTAIN STAG Wire lock dial type 180Dial type compact wire lock. You can change your PIN to any number you like.Wire Length (mm) 1800 Thickness (mm) 4 Main Unit Dimensions (mm) 63×9×27 Color Black Key Type Dial type Type Dial wire lock Dimension (mm) Φ4 x length 1800from S$19.99Min. 3 days
- CAPTAIN STAG Wire lock 65 with key lightWith a key light that can illuminate the key hole even in a dark place. Uses a dimple key that is difficult to unlock illegally.Thickness (mm) 12 Wire Length (mm) 650 Color Black Key Type Dimple key Type Wire lock Dimension (mm) Φ12 x length 650from S$15.99Min. 3 days
- MonotaRO Wire lock Dimple key typeA wire lock that uses a dimple key. It is safe because it is more crime-preventive than a normal key. It is easy to use because it is 60 cm long. For bicycle lock * Do not use for any other purpose. * The keys are not the same. * If you purchase more than one, it may not be an individual key. In ... Read MoreThickness (mm) 12 Number of Keys 2 Length (mm) 700 Key Type Dimple key Type Wire lock
- J&C Dimple Key Wire LockUses dimple keys that have a high anti-theft effect and are difficult to pick. With 3 dimple keys (with key cap).Number of Keys 3 pieces Length (mm) 600
- PALMY Number set wire lockThe biggest advantage is compactness when carrying. You can hang it on the handle or store it in a bag without the hassle of winding a wire and fastening it with a band when unlocking. Comes with a number set (password change) function that is easy to set. Appeal the lock with a pop color.Thickness (mm) 12 Wire Length (mm) 370 Key Type Dial type Type Dial wire lock
- CAPTAIN STAG Wire lock dial type 60cm4-digit dial type wire lock.Mass (g) 115 Thickness (mm) 6 Wire Length (mm) 600 Key Type Dial type Type Dial wire lock Dimension (mm) Φ6×600
- GORIN Variable 4-Wire LockThe dial is a variable wire lock that can be set to any number. The dial is color-coded into four colorful colors.Color Clear Key Type Dial type Type Dial wire lock
- PALMY Coil lock MiniA compact type wire lock that is convenient to carry. The wire is coiled to achieve both length and compactness. It is useful not only for bicycles, but also for helmets and luggage theft prevention. The lock body has a number set function, and you can set it to your favorite PIN. It is fashionab... Read MoreWire Length (mm) 1200 Thickness (mm) 2.5 Mass (g) 65 Color Black Key Type Dial type Type Dial wire lock Finish Processing PVC coating (wire part) Material Steel
- PALMY Wire Lock with Dust Cover P-555Comes with a dust cover that protects the keyhole from dust. Dedicated one-touch bracket is included. Uses a dimple key that is difficult to unlock illegally. (3 keys included)Wire Length (mm) 1800 Included Accessories 3 dimple keys, blanket Thickness (mm) 8 Color Black Key Type Dimple key Finish Processing Resin Material Steel Type Wire lock Suitable Bracket Φ28mm~Φ35.5mm
- SAGISAKA Extra thick dial wire lockReliable thickness! Extra-thick dial lock. My set type 4-digit dial lock that can be set to any number. * Don't forget the number you set yourself. We recommend that you make a note of it.Key 4-digit myset dial Wire Length (mm) 600 Thickness (mm) About 18 Key Type Dial type Dimension (mm) Length 600 x Thickness 18
- MING TAY Number set wire lockBy setting the wire diameter to 8 mm, it combines lightness and flexibility while maintaining strength. Comes with a bracket that allows you to easily attach and remove the wire lock with the touch of a button. The wire lock can be installed vertically or horizontally by adjusting the bracket. Co... Read MoreWire Length (mm) 1800 Mass (g) 475 Thickness (mm) 8 Color Black Included Accessories Bracket Key Type Dial type Type Dial wire lock Finish Processing Resin Material Steel
- J&C Dimple Key Type Resin Wire LockA sturdy joint is attached to the wire lock to further improve the anti-theft effect. Uses a dimple key that has a high anti-theft effect. Comes with a cloth cover that does not easily damage the car body. Uses 4 keys for super peace of mind.Number of Keys 4 pieces Color Blue Key Type Dimple key Type Wire lock
- J&C Dimple key wire lockUses dimple keys that have a high anti-theft effect and are difficult to pick. Furthermore, it is a powerful type with a wire diameter of 10 mm. With 3 dimple keys.Dimension (mm) 10×900 Number of Keys 3 pieces Wire Length (mm) 900 Key Type Dimple key Type Wire lock
- J&C Wire lockCylinder type wire lock. Available in 5 pop colors.Thickness (mm) 10 Dimension (mm) 10×600 Number of Keys 2 pieces Wire Length (mm) 600 Key Type Cylinder type Type Wire lock
- CAPTAIN STAG Dial type wire lock 60 variable typeYou can easily change your PIN to any number you like. Dial type without worrying about losing the keyMass (g) 140 Wire Length (mm) 600 Key Type Dial type Type Dial wire lock Dimension (mm) Φ8×600from S$13.99Min. 2 days
- SAGISAKA Small My Dial Wire LockCompact and easy to use. A 4-digit dial lock with a My Number function that allows you to set the unlocking number to your favorite number. * Don't forget the number you set yourself. We recommend that you make a note of it.Key 4-digit myset dial Wire Length (mm) 900 Thickness (mm) About 6 Key Type Dial type Dimension (mm) Length 900 x Thickness 6
- CAPTAIN STAG Chain lock dial type 24-digit dial type chain lock. * The password change function is not included.Mass (g) 115 Thickness (mm) 12 Wire Length (mm) 600 Key Type Dial type Type Dial wire lock Dimension (mm) Φ12×600
- CAPTAIN STAG Wire lock dial type 100cm4-digit dial type chain lock. A little longer 100 cm * You cannot change your PIN.Wire Length (mm) 1000 Mass (g) 120 Thickness (mm) 6 Key Type Dial type Type Dial wire lock Color Smoke Dimension (mm) Φ6×1000
- WINTEC Easy rotary dial lockAdjustable dial to your favorite number. Easy to turn with a large dial. Anti-theft!Thickness (mm) 12 Size (mm) 12×700 Wire Length (mm) 700 Key Type Dial type Type Dial wire lock
- CAPTAIN STAG Dial type wire lock 180 coil typeYou can easily change your PIN to any number you like. Can be attached to the seat post with a bracket.Wire Length (mm) 1800 Mounting dimensions (mm) 20~33 Thickness (mm) 8 Key Type Dial type Type Dial wire lock Color Smoke Dimension (mm) Φ8 x length 1800
- BRIDGESTONE ArrocThe dimple key improves the security effect. With 3 dimple keys. Uses color wireThickness (mm) 12 Key Type Dimple key Type Wire lock
- GORIN Neoprene cover dial chain lockThe dial-type chain lock cover, which uses a fabric containing neoprene rubber used for wet suits, is a double cover with a neoprene cover on top of the cloth cover fixed to the chain. It has excellent cushioning properties and is suitable for bicycles. Scratch prevention dial has a slim design t... Read MoreLength (mm) 1200 Thickness (mm) 3 Key Type Dial type
- PALMY Dimple Key Wire LockThe cylinder head is large and the pop color appeals to the lock. Uses a dimple key that is difficult to unlock illegally. (3 keys included) With a band that is convenient for storage.Thickness (mm) 12 Wire Length (mm) 700 Key Type Dimple key Type Wire lock
- SAGISAKA BLOCK dial Wire lock + My dial"Silicon guard" is used for the cylinder to prevent damage to the car body. 4-digit dial lock with my dial function that can be set to any number. * Don't forget the number you set yourself. We recommend that you make a note of it.Wire Length (mm) 600 Key Type Dial type Dimension (mm) Length 600 x Thickness 10from S$19.99Min. 2 days
- BRIDGESTONE Push-pong lockEasy-to-use button-type wire lock that can be opened and closed quickly because no key is required. Push 8 password buttons and unlock with the unlock button. Button type that does not have to worry about losing the keyThickness (mm) 10 Mass (g) 280 Wire Length (mm) 600 Length (mm) 600 Type Dial wire lock Material (Main Unit) Die-casting Key Type Push button type
- PALMY Wire lock with dust cover P-485EIt is a simple yet stylish design. Uses a dimple key that is difficult to unlock illegally. (3 keys included) Comes with a dust cover that protects the keyhole from dust.Thickness (mm) 10 Included Accessories 3 dimple keys Mass (g) 310 Wire Length (mm) 600 Key Type Dimple key Finish Processing Resin Material Steel Type Wire lockfrom S$12.99Min. 2 days
- PALMY Number Set Coil LockCompact design that allows narrow spaces such as between seat rails. With a number set function, you can set your favorite PIN. Comes with a one-touch bracket that is convenient to carry.Wire Length (mm) 1800 Thickness (mm) 8 Included Accessories Bracket, magic band Key Type Dial type Type Dial wire lock Material Steel, resin
- CAPTAIN STAG Chain lock Dial type 100Dial type chain lock. * You cannot change your PIN.Wire Length (mm) 1000 Thickness (mm) 12 Dimension (mm) 12 x 6 x 1000 length Mass (g) 210 Key Type Dial type Type Dial wire lock Color Smokefrom S$15.99Min. 2 days
- GORIN Dimple key wire lockIt is a very thick wire lock. Double structure of steel cover on the wire !! The main body is an extra-thick wire lock that uses an aluminum body and a dimple key with high security. Comes with an orange replacement cover.Thickness (mm) 24 Key Type Dimple key Type Wire lock
- PALMY Number set wire lockThe number set (password change) function is a new model that is easy to set up. With a magic band that is convenient for storage, it can be stored compactly.Wire Length (mm) 700 Included Accessories Magic band Material Steel / resin
- LEAD (LEAD Industry) CREZZA-V LC-400A Chain lockLock with a combination of a square shackle and a square chain The square shackle + square chain demonstrates extremely high cutting resistance. Stylish design with an aluminum cover on the lock. Equipped with a nylon cover on the chain to prevent damage to the car body. With a key shutter to pre... Read MoreThickness (mm) 10 Wire Length (mm) 1800 Included Accessories 4 spare keys Mass (g) 4000 Color Black Type Wire lock
- GORIN Rope Wire LockA number-matching wire lock that uses 4 rotating rings.Wire Length (mm) 600 Length (mm) 600 Thickness (mm) 8 Key Type Dial type Type Dial wire lock
- PALMY Elastomer Wire LockElastomer resin is used for the cylinder to prevent the car body from being scratched. With a wire length of 2 meters, it has a wide locking range. We have adopted a reversible key that has no front and back. (3 keys included) The key is designed so that it will not come out of the cylinder excep... Read MoreThickness (mm) 10 Wire Length (mm) 2000 Mass (g) 450 Included Accessories Magic band, 3 reversible keys Finish Processing Resin Color Smoke Material Steel Type Wire lock
- CAPTAIN STAG Dial type wire lock 37 variable typeYou can easily change your PIN to any number you like. Dial type without worrying about losing the keyThickness (mm) 12 Mass (g) 170 Wire Length (mm) 370 Key Type Dial type Type Dial wire lock Color Smoke Dimension (mm) Φ12×370
- GORIN G226W-1200 Wave key joint wire lockWave key type joint lock that is resistant to unauthorized unlocking. Durable with a 4-layer structure of wire, steel joint, nylon tube, and cloth cover. Excellent operability because the head rotates. The keyhole has a shutter structure that prevents dust from entering. Three wave keys are inclu... Read MoreIncluded Accessories Wave key x 3 Dimension (mm) Φ18×1200