Ring Locks
A ring lock is a bicycle accessory that prevents a bicycle from being stolen. Protect your bicycle from theft by attaching it to your bicycle. The feature is to prevent the tire from physically turning by attaching it to the tire. Depending on the size of the tire, the size to be mounted changes, so various sizes are available. When unlocking / unlocking, there are various types such as those that are performed by keys and those that can be performed by entering a password.
Other Related Pages
- GORIN Cylinder type ring lockReliable cylinder ring lock with dimple keyMounting Diameter (Φmm) (Band) 13 Mounting Dimensions (mm) (Width) 73.5 Number of Keys 3 (dimple key) Key Type Cylinder type Type Ring tablets
- GORIN Button-Type Ring LockIt is a button-type lock that unlocks by pressing the password. Rear wheel lock: REAR TYPEType Button-type ring lock Key Type Push button type
- GORIN Button-type large ring lockA large button ring lock that can be used from light vehicles to CTBs. Comes with 3 types of mounting bands (13Φ, 16Φ, 19Φ) that can be selected according to the vehicle type and frame. Rear wheel lock: REAR TYPEKey Type Push button type Type Button-type ring lock Color Silver
- GORIN Push ring lock CantileverRing lock that can be attached to MTB, ATB, etc. with a bracket dedicated to cantilever brakes and V brakes Large size with a maximum inner size of 68 mm (actual measurement) No need to worry about losing keys Keyless button-type lock Just press the PIN code Unlocking method (fixed PIN) * Cannot ... Read MoreColor Black Included Accessories Dedicated bracket
- GORIN Ring lock cantilever stopRing lock that can be attached to MTB, ATB, etc. with a bracket dedicated to cantilever brakes and V brakes Large size with a maximum inner dimension of 67 mm (actual measurement) Adopts a highly reliable pin cylinder mechanism * Cannot be directly attached to the back hawk. * It may not be possi... Read MoreIncluded Accessories 2 keys, dedicated bracket
- Panasonic Push button type circle lockConvenient keyless type. We can handle everything from light vehicles to CTB. 3 mounting bands included. Safe even at night! With a snappy reflective sticker. With safety mechanism.
- J&C Free ring lockDimple Cylinder Key Ring Lock With 3 types of bands that can be used for a wide range of purposesInternal dimensions (vertical x horizontal) (mm) 80×60 Key Type Dimple key Suitable Band (mm) For hook Φ13 / 16/19from S$12.99Min. 6 days
- GORIN One Key to LockA convenient system lock that allows you to unlock ring locks and box locks with a single key.Set Contents Ring lock (GR-700), box lock (GL-7)
- GRK P-600L-SP Phosphorescent cylinder ring lock Slide packA highly reliable ring lock that uses a cylinder mechanism. The keyhole shines with phosphorescence, and opening in the dark is speedy. Slide pack specifications ideal for store display.Included Accessories Key x 3from S$19.99Min. 6 days
- GORIN GR-500V Push-type ring lockA button-type lock that unlocks by pressing the PIN code. For general city cycleMounting Diameter (Φmm) 13 Color White
- GORIN Ring lock with 13, 16, 19 bandsLarge ring lock with a sturdy aluminum die-cast body Three types of mounting bands (for 13 mm, 16 mm, and 19 mm) that can be selected according to the dimensions of the back hawk are used. A high-class matte color is used. Dimple cylinder that is difficult to unlock illegally. With 3 dimple keys ... Read MoreIncluded Accessories 3 dimple keys, mounting bands (3 types) Material Aluminum alloy Finish Processing Die-casting Applicable band For 13mm, 16mm, 19mmfrom S$15.99Min. 4 days
- GORIN Thick ring lock NCWide Kannuki (Kanuki is twice as large as the conventional product) prevents theft. WIDE BAR large ring lock with dimple key. (With safety mechanism) A fixed type lock that is easy to operate and easy to handle. Various types and variety depending on the key type, vehicle type, and frame. * Be ca... Read MoreColor Silver Key Type Dimple key Type For WOfrom S$14.99Min. 5 days
- PALMY 3-Band Ring LockComes with 3 types of mounting bands (13mm, 16mm, 19mm) that can be selected according to the dimensions of the back hawk. Adopted a sturdy aluminum alloy body. Uses a dimple key that is difficult to unlock illegally. (3 keys included) Bicycle theft preventionSuitable for (Mounting band) For 13mm, 16mm, 19mm Key Type Dimple key Included Accessories Mounting band (3 types) Type Ring tablets
- GORIN Cylinder Type Ring LockA full-scale, highly reliable ring lock that uses a pin cylinder mechanism. Rear wheel lock: REAR TYPE * It may not be attached depending on the shape of the bicycle and the installation location.Key Type Cylinder type Type Ring tablets
- NIKKO Circle Lock for BicycleA large-diameter circle lock that can be used for a wide range of purposes, from 20-inch mini cycles to 28-inch city and light vehicles (excluding some models). Two types of separate mounting bands Φ13mm and Φ16mm are set. 3 reversible cylinder keys (with keycap). Φ8mm round bar Kannuki is used f... Read MoreSpecification Mounting band: Φ13 / 16mm
- GORIN Ring lock (with plastic bag)Cylinder-type ring lock that is resistant to unauthorized unlocking The pin cylinder of the conventional model (GR-720) has been upgraded to a dimple cylinder, improving security against picking and reducing costs with simple packaging in a plastic bag.Mounting Diameter (Φmm) 13 (General city cycle) Included Accessories 2 dimple keys
- NIKKO Circle Lock for BicycleThe strongest circle lock that uses Nikko's original double-sided dimple key (with 3) and Φ10mm extra-thick round bar Kannuki, which are difficult to unlock illegally. Uses a lightweight yet sturdy aluminum die-cast case. Comes with 3 types of mounting bands (for 13mm, 16mm, 19mm) that can be... Read MoreWire Rope Diameter (Φmm) 10 Material Aluminum die casting Key Type Dimple key Specification Mounting band: Φ13 / 16 / 19mm
- GORIN Cylinder type ring lockA full-scale, highly reliable ring lock that uses a pin cylinder mechanism. Rear wheel lock: REAR TYPENumber of Keys 2 pieces Key Type Cylinder type Type Ring tablets
- GORIN CTB / MTB Ring Lock (Cantilever Stop)With safety (SAFETY) mechanism. A large cylinder type ring lock suitable for CTB and ATB with a dedicated mounting bracket. Uses a reversible key. Rear wheel lock: REAR TYPEType Ring tablets
- GORIN WIDE BAR ring lock with 13, 16, 19 bandWith a wide range of cannuki that is twice the size of the conventional one, you can choose from three types of anti-theft back hawks according to the size of the back hawk. With a safety mechanism that locks while using a dipple key that is difficult to unlock illegally (3 keys included)Size (Mounting band) For 13mm, 16mm, 19mm Included Accessories 3 double keys, mounting bands (3 types)
- Panasonic Circle lockSturdy design! Durable aluminum die-cast body. Comes with 3 dimple keys that are resistant to unauthorized unlocking. 3 mounting bands included. With safety mechanism knob.from S$26.99Min. 2 days
- GORIN Large button ring lock GR520It is a button-type lock that unlocks by pressing the password. A large button ring lock that can be used from light vehicles to CTBs. Comes with 3 types of mounting bands that can be selected according to the vehicle type and frame. A fixed type lock that is easy to operate and easy to handle. V... Read More
- GORIN Ring lock with 13, 16, 19 bandsUses a sturdy aluminum alloy body with 3 types of mounting bands that can be selected according to the dimensions of the back hawk. Uses dimple keys that are difficult to unlock illegally (3 keys included)Size (Mounting band) For 13mm, 16mm, 19mm Included Accessories 3 dimple keys, mounting bands (3 types) Color Black
- GORIN Cylinder type large ring lockLarge ring lock that supports a wide range from light vehicles to CTB With 3 types of mounting bands that can be selected according to the size of the back hawk (size: for 13 mm, 16 mm, 19 mm) Uses a highly reliable pin cylinder mechanismKey Type Cylinder key Color Silver Material Steel
- GORIN CTB / MTB ring lockA large button ring lock suitable for CTB and MTB with a dedicated mounting bracket.Key Type Push button type Type Button-type ring lock Color Silver
- GORIN Push-type ring lock with 13, 16, 19 bandsLarge ring lock that supports a wide range of vehicles from light vehicles to CTB. With 3 types of mounting bands that can be selected according to the size of the back hawk. Push-type lock that unlocks by pressing the PIN code.Size (Mounting band) For 13mm, 16mm, 19mm Mass (g) 270 Color Black Included Accessories Mounting band (3 types) Material Steel
- GORIN ATB ring lock GR920It is a round bar and is strong in crime prevention. A cylinder type ring lock for cantilever brakes and V brakes with a dedicated mounting bracket. A fixed type lock that is easy to operate and easy to handle. Various types and variety depending on the key type, vehicle type, and frame. * Be car... Read MoreKey Type Cylinder key
- GORIN Horseshoe lock button type for WOIt is a button-type lock that unlocks by pressing the password. A fixed type lock that is easy to operate and easy to handle. Various types and variety depending on the key type, vehicle type, and frame. * Please do not forget your PIN.
- Panasonic Circle lockTop insertion type. Comes with 3 dimple keys that are difficult to unlock illegally. With safety mechanism.from S$14.99Min. 3 days
- NIKKO Reversible Cylinder Key Circle Lock NC-105Reversible cylinder type circle lock. Ideal for repairs.Included Accessories 3 keys Opening Size (mm) 51 Inner Dimensions (mm) 80.5 Key Type Reversible cylinder type Material (Body) Steel Mounting Φ13 fixed bandfrom S$15.99Min. 6 days
- CAPTAIN STAG Circle lock button typeNo unlock key required! Easy to unlock with button push * You cannot change your PIN.Mass (g) 200 Type Button-type ring lock Dimension (mm) Outer diameter 105 Inner diameter 78 Key Type Push button typefrom S$19.99Min. 3 days
- GORIN GR push ring lockNew mechanism! Easy unlocking with a pin cylinder type. A fixed type lock that is easy to operate and easy to handle. Various types and variety depending on the key type, vehicle type, and frame. * Be careful not to lose the key.Key Cylinder keyfrom S$9.69Min. 5 days
- GORIN Ring Lock Press Key for WOA standard ring lock. A fixed type lock that is easy to operate and easy to handle. Various types and variety depending on the key type, vehicle type, and frame. * Be careful not to lose the key.Key Type Press keyfrom S$7.99Min. 5 days
- GORIN GR large ring lockA highly reliable large ring lock that can be used from light vehicles to CTB and uses a pin cylinder mechanism. Comes with 3 types of mounting bands that can be selected according to the vehicle type and frame. A fixed type lock that is easy to operate and easy to handle. Various types and varie... Read MoreKey Type Cylinder key Color Grayfrom S$14.99Min. 5 days
- GORIN Ring lock for junior clothWith safety mechanism. A sturdy and lightweight aluminum die-cast body ring lock. Rear wheel lock: REAR TYPEColor SL (silver) Key Type Cylinder type Type Ring tablets
- GORIN Ring lock for CTBCan be attached to 20-26 type CTB cars, folding bicycles, etc. (Bicycle with back fork diameter 16 mm) The mounting position is to place the lock on the back fork position under the saddle. * The rear brake is limited to the drum type brake. Even if it is a compatible model, it may not be possibl... Read MoreColor Black Type For HE typefrom S$14.99Min. 5 days
- GORIN GR cylinder type ring lockA full-scale, highly reliable ring lock that uses a pin cylinder mechanism. A fixed type lock that is easy to operate and easy to handle. Various types and variety depending on the key type, vehicle type, and frame. * Be careful not to lose the key.Key Cylinder key Type For WO Color Grayfrom S$9.89Min. 5 days
- CAPTAIN STAG Circle lock slide dimple typeAnti-theft dimple key typeMass (g) 195 Key Type Dimple key Dimensions, when Assembled (mm) Outer diameter 100 x Inner diameter 60 Type Ring tabletsfrom S$14.99Min. 3 days
- CAPTAIN STAG Circle Lock Dimple Type / JC-002CLA dimple key with a high anti-theft effect. A front key hole type that is easy to open.Dimensions (Width W x Height H) (mm) 133×103 Mass (g) 265 Color Silverfrom S$8.29Min. 4 days
- Panasonic Directly Attached Rear Wheel Circle Lock NSAJ090Sturdy design With 2 double dimple keys that are resistant to unauthorized unlocking Spare key compatible Safety mechanism with knob Can be installed on the rear wheels of bicycles such as Panasonic bicycles