Box Type Locks
Box locks are bicycle items that can be protected from theft by attaching them to the bicycle. It is often attached to the front wheel, which prevents it from being stolen by physically preventing the front wheel from turning. Features unlocking and unlocking with a key. A standard box-type lock with a double lock. There are other types that have a cylinder to prevent unauthorized unlocking, and those that lock to prevent clothes from getting caught. Box locks have a wide variety.
- PALMY Front wheel lockA standard box-shaped lock that uses a double lock structure. Comes with a safety mechanism.Included Accessories 1 spare key (2 in total) Type Front wheel lock Finish Chrome-plated
- GORIN Front Wheel LockIt is a safe design with a safety bar. As a replacement for the front wheel lock.Color Black Type Front wheel lock
- GORIN Box Lock (Orepon)It is a compact type that has a foldable type and has a safety effect, and does not come out when unlocked. A lock that locks the front wheels and is easy to operate. * Be careful not to lose the key.Color Plating (CP) Key Press keyfrom S$7.19Min. 5 days
- GORIN Cylinder front lock STD HawkA cylinder-type box-type lock that is easy to lock and unlock because the key hole faces diagonally when attached to the vehicle body. Uses a sturdy and lightweight aluminum die-cast body. A lock that locks the front wheels and is easy to operate. * Be careful not to lose the key.Key Type Cylinder key Color Grayfrom S$13.99Min. 5 days
- WINTEC Front Wheel LockWhen you lock it, the lock part will break and prevent it from getting caught in clothes. As a replacement for the front wheel lock.Type Front wheel lock Color Silverfrom S$6.39Min. 2 days
- ESCO Front wheel lock (for bicycle / cylinder type)Mounting Diameter (Φmm) 17~25 Mass (g) 210 Dimension (mm) 60(W)×75(D)×27(H) Material Aluminum die casting Color Grayfrom S$15.99Min. 5 days
- CAPTAIN STAG Rear Wheel Lock GXFor theft prevention. It is a rear wheel lock.Mass (g) 120 Dimensions, Width x Depth x Thickness (mm) 45×85×27 Color CPfrom S$5.99Min. 4 days
- CAPTAIN STAG 1 key 2 lockEasily lock two locks with one key. A set of front wheel lock and circle lock.Mass (g/set) 350 Color Black Outer Dia. x Inner Dia. (Φmm) Circle lock: 105 x 78 Dimension (mm) Front wheel lock: 55 x 73 x thickness 27from S$15.99Min. 4 days
- CAPTAIN STAG Front wheel lock + Unicrown HawkWe have adopted a reversible key with no front and back that is useful at night. Mountable size: Hawk thickness approx. Φ23mmMass (g) 210 Dimensions, Width x Depth x Thickness (mm) 75×60×27 Color Grayfrom S$13.99Min. 4 days
- CAPTAIN STAG Front wheel lock GL + cylinder typeAdopting a reversible key with no front and back that is useful at nightMass (g) 105 Dimensions, Width x Depth x Thickness (mm) 55×73×27 Color Grayfrom S$12.99Min. 4 days
- WINTEC Front wheel lock cylinderWith a cylinder, it is a safety mechanism that prevents unauthorized unlocking. It can be inserted and unlocked regardless of the direction of the key. As a replacement for the front wheel lock. * Please remove the key after unlocking.Color Silver Type Front wheel lockDiscontinued
- GORIN GX box lockWith safety (SAFETY) mechanism. A box-shaped lock that uses a double lock structure.Type Front fork mounting typeDiscontinued
- SAIKO (Saikosha) Folding front wheel lockIn the normal front key, when the lock is unlocked, the shaft may pop out and get caught in the next bicycle, but the folding pong is designed so that that part breaks.Type Front fork mounting typeDiscontinued
- CAPTAIN STAG Front Wheel Lock GFFor theft prevention. It is a front wheel lock.Mass (g) 125 Dimensions, Width x Depth x Thickness (mm) 87×53×26 Color CPDiscontinued