U Shaped Locks
Other Related Pages
- SAGISAKA U-shaped my set dial lockEasy! One-push unlocking. 4-digit dial lock that can be easily set to your favorite number. * Don't forget the number you set yourself. We recommend that you make a note of it.Wire Rope Diameter (Φmm) About 13 Color Black Key Type Dial type Dimensions, Height x Width (mm) Inner size: approx. 130 x 75 Material Steelfrom S$28.99Min. 2 days
- Panasonic U-shaped lockUses a silicon cover. It is also kind to the car body. Comes with 3 double dimple keys that are resistant to unauthorized unlocking.Included Accessories 3 double dimple keys Inner Diameter (mm) About 76 × 128 Mass (g) Approximately 355 (main unit only)from S$39.99Min. 2 days
- J&C Aluminum U LockU-shaped lock. Dimple type that is hard to be stolen. For bicyclesInner Diameter (mm) 130×78
- J&C Aluminum Mini U LockU-shaped lock. Dimple type that is hard to be stolen. For bicyclesInner Diameter (mm) 72×52 Key Type Dimple key Type U-shaped lock
- CAPTAIN STAG U-shaped steel lockCompact type U-shaped lock. Uses dimple keys that are difficult to unlock illegallyType U-shaped lock Dimensions, Width W x Depth D x Height H (mm) 138×28×118 Key Type Dimple key Material Iron (galvanized) PVC coating Mass (g) 440from S$15.99Min. 3 days
- WINTEC Aluminum U-shaped lockLightweight and sturdy with aluminum materialIncluded Accessories 3 dimple keys Material Aluminum Internal dimensions (vertical x horizontal) (mm) 72×52 Key Type Dimple key
- Panasonic Mini U lockMini U-shaped lock with silicon cover. It is also kind to the car body. Mini type and convenient to carry. Comes with 3 double dimple keys that are resistant to unauthorized unlocking.Included Accessories 3 double dimple keys Inner Diameter (mm) About 60 × 78 Mass (g) Approx. 300 (main unit only)
- CAPTAIN STAG Mini U lock AluminumLightweight because it is made of aluminum! Mini U-shaped lock. Dimple key that is difficult to unlock illegallyMass (g) 200 Type U-shaped lock Material Aluminum alloy Key Type Dimple key Dimensions, Width W x Depth D x Height H (mm) 120×24×110
- WINTEC Super hard U type lock LIt is a product with a high anti-theft effect. For bicycle theft preventionLength (mm) 250 Color Black mesh Inner Diameter (mm) Height 200 x Width 100 Type U-shaped lock
- Panasonic Silicon U-Shaped LockIt is easy on the car body by adopting a silicon cover. Comes with 3 double dimple keys that are resistant to unauthorized unlocking. U-shaped lockDimension (mm) 128×76 Mass (g) Approximately 355 (main unit only) Color Blackfrom S$44.99Min. 5 days
- GORIN GR Aluminum U-shaped lock GS7The body uses a lightweight aluminum material. It is a U-lock that is hard to scratch the car body by covering the aluminum U-lock with a neoprene cover. Ideal for double locks and locking with other models / fixed objects to improve crime prevention. There are many variations such as thickness, ... Read MoreKey Type 80,000 keysfrom S$34.99Min. 5 days
- ULAC Silicon Alloy Shackle Lock Brooklyn76mm x 128mm with bracket Silicon rubber aluminum alloy U lock / dimple key U-shaped lock that combines the aluminum alloy body and silicon cover to reduce scratches lightlyfrom S$47.99Min. 5 days
- ULAC Fingerprint Shackle Lock TRON-XD74 × 128mm Fingerprint Shakle Lock Fingerprint authentication key 420mAh 3.7V Fingerprint authentication U-shaped lock Usage time: Continuous unlocking 2200 times or more possible after full charge Power shortage Continuous unlocking 150 times or more possible Emergency charging: Battery remainin... Read MoreColor Blackfrom S$199.90Min. 5 days
- ULAC Silicon Magnesium Alloy Shackle Lock MAGNUM FORCE73mm x 140mm Silicon Rubber Aluminum U Lock / Dimple Keyfrom S$54.99Min. 5 days
- WINTEC U-shaped sturdy shackle lockIt is a product with a high anti-theft effect. For bicycle theft preventionWire Rope Diameter (Φmm) 16 Length (mm) 245 Color Black Type U-shaped lockDiscontinued
- Hachisuka Long shackle lock with frame bracketBracket is included.Inner Dimensions (mm) 165×57Discontinued
- CAPTAIN STAG Shackle lock + with bracket / 72-52U lock with bracket.Dimensions, Width W x Depth D x Height H (mm) 120×24×100 Mass (g) 270 Color AluminumDiscontinued
- PALMY Aluminum shackle lockLight and durable aluminum shackle lock elastomer resin prevents scratches on the car body. Uses a round key that is hard to unlock illegally (3 keys included) Bicycle theft preventionIncluded Accessories 3 round keys Mass (g) 300 (Only the main unit is not included) Material Aluminum alloy Finish Processing Anodized Type U-shaped lock Dimension (mm) Φ15×130×75Discontinued
- SAIKO (Saikosha) Aluminum shackle lockCompact and lightweight, so it's easy to carry around ♪ Speaking of weight 280g, it is a little heavier than canned coffee. How about a little lock that fits in your bag? The key can be removed both when locking and unlocking.Inner Height (mm) 110 Thickness (mm) 14 Mass (g) 280 Inner Width (mm) 78 Type U-shaped lockDiscontinued
- LEAD (LEAD Industry) U-5 Super Shackle LockWide size with an internal size of 160 mm that can be installed on large vehicles. Uses a reinforced U-bar with high-strength special treatment that has high cutting resistance. Vinyl coating prevents scratches on the bike. Uses a blade key that is strong against picking.Size (mm) 160 horizontal x 250 vertical Included Accessories 3 spare keys Mass (g) About 1,200 Color Black Type U-shaped lockDiscontinued
- NIKKO One-touch U-lockIt is a high-security aluminum U-shaped lock that uses aluminum material for a lightweight finish, and the U-shaped part can be locked and unlocked with a single touch. It is easy to handle and uses a reversible double-sided dimple key to prevent picking and unauthorized unlocking. .. Because it ... Read MoreIncluded Accessories 2 spare keys (3 in total) Material Aluminum Dimension (mm) H76mm × W53mm (inside arm) Color Silver Type U-shaped lockDiscontinued
- LEAD (LEAD Industry) U-130 Shackle lockWide size with an inner size of 130 mm and can be attached to thick tires. Uses a reinforced U-bar with high strength special treatment that has high cutting resistance. Vinyl coating prevents scratches on the bike. Uses a blade key that is strong against picking.Size (mm) 130 horizontal x 250 vertical Included Accessories 3 spare keys Mass (g) About 1,100 Color Black Type U-shaped lockDiscontinued