Sheets & Covers
For seats and covers, there are newspaper basket covers and bicycle covers. The bicycle cover is a product that prevents the bicycle from getting wet or dusting in the rain by covering the bicycle with a sheet made of polyester or other material. There are various sizes of bicycle covers, and it is necessary to choose a size that suits the bicycle. Some types are designed so that the hem of the bicycle cover can be squeezed, and some are useful for clearing the cover after use.
Other Related Pages
- MonotaRO Bike CoverPrevents dirt from rain and wind when the bicycle is placed outdoors. The surface is water repellent and repels water. Also, because it is a thick type, it is durable and hard to tear. Since there is a hole for the key, you can make a U-shaped lock or wire lock with the cover on. For bicycles * D... Read MoreDimension (mm) 1900×1020 Suitable for 26 type, 27 type Material Polyester Color Silver
- Asahi Cycle 2-stage front basket cover for electric assistA two-stage cover with a simple and elegant texture accented with two-tone color and piping. A fashion basket cover with a synthetic leather logo mark. It also supports large baskets with electric assist.Height (mm) 280~460 Length (mm) 360 Width (mm) 430
- MARUTO (Okubo Seisakusho) Heavy Duty Deluxe Cloth Bike CoverMade of hard-to-tear cloth. Tougher fabric.Suitable Size 22-28 Height (mm) 890 Material Polyester tufter (silver coating) Length (mm) 1900 Color Silver
- MARUTO (Okubo Seisakusho) Mechanobi (Saddle Cover for General Bicycles)It fits perfectly because it stretches! There are no perforations on the surface. Immediately responds to damage to the saddle and scratches caused by mischief. For repair. Waterproof and water repellent finish. Mini cycle, three-wheel cycle, city cycle, light bicycle * Not compatible with sports... Read MoreMaterial (Table) Polyurethane, (Back) Polyester Color Black Suitable for Saddle width 29-35cm, length 29-31cm
- MARUTO (Okubo Seisakusho) Mechanobi (Saddle cover for sports cycle)For the long-awaited sports car! Waterproof and water repellent finish. * Not for competition. * Not compatible with general vehicles and special saddles.Material (Table) Polyurethane, (Back) Polyester Color Black Suitable for MTB, ATB, Cross Bike Road
- No Brand Resin dress net standardFor general light vehicles and city cycles 24-27 correspondenceSuitable Size 24-27 inch
- KAWASUMI SEISAKUSYO NEW cycle apron RProtect your luggage from the rain and snatches. By using bias tape as a reflective material, the presence of the night road is firmly appealed and it is safer. It is convenient to put an eco bag or towel in it with a pocket. Wide rubber is used to firmly cover the basket. * Cannot be used for sp... Read MoreMass (g) 130 RoHS directive (corresponding to 10 substances) Correspondence
- KAWASUMI SEISAKUSYO Modern art two-stage front basket cover (zip fastener type)Two-stage front basket cover of the "Modern Art" series with a stylish design Storage neatly when there is no luggage, plenty of storage when there is plenty Acrylic coating processing that easily repels water Modern art bicycle saddle cover, modern art bicycle cover, modern Can be coor... Read MoreMaterial 100% polyester Dimensions, Width W x Height H x Depth D (mm) 390×300(500)×325
- Yale RP-00x Rainy capConvenient cover for going to school or going out on a rainy day Easy to put on, compatible with backpacks and front baskets Safe and water-repellent specifications Pocketable specifications that are convenient to carry With a loop that can be easily fixed to a bag or basket with a snap button Di... Read MoreDimensions (Width W x Height H) (mm) 500 x 550 (when placed flat) Material Polyesterfrom S$19.99Min. 4 days
- LAKIA Cycle basket cover RearTwo-stage rain cover for rear basket of LAKIA rain cover series Securely guards luggage, water-repellent finish that is safe even in sudden rain By opening the round fastener, the storage capacity is increased by 20 cm higher Easy to install by simply putting it on a large basket of 33 liters and... Read MoreDimensions, Width W x Depth D x Height H (mm) 390×490×360~560 Material Polyesterfrom S$55.99Min. 4 days
- MARUTO (Okubo Seisakusho) Handle cover SH-MT1980 UV handle coverSummer handle cover For bicycle up / semi-up handle * Flat handle not possible UV 99.7% or more cut + breathabilityfrom S$28.99Min. 7 days
- Yale Nobel CAP saddle coverThe reason why it doesn't get stiff even when you sit down is because it's extremely fat. It's like a new saddle. It is easy to understand your bicycle even at a bicycle parking lot. Would you like to remodel your saddle? It is waterproof and does not allow water droplets to pass thro... Read MoreMaterial Polyester / Polyurethanefrom S$19.99Min. 5 days
- MARUTO (Okubo Seisakusho) D-ⅡFMT1980 2-stage front basket coverWith a band that does not shift even when the large-capacity fastener is opened when the hook-and-loop fastener is removed. Color: Dot black (* The image is dot brown) Applicable basket size: Approximately 100 to 126 cm in circumference (common to round baskets and square baskets) Cover size: Wid... Read Morefrom S$28.99Min. 5 days
- Asahi Cycle COVERS LOVERS4 2-stage front basket cover (for assist basket)The fixing of the bottom is changed to magic tape to improve the ease of installation! The zipper puller also uses synthetic leather to improve the fashionable feeling! Strengthen sewing and improve toughness!Dimensions, Width W x Height H x Depth D (mm) 430×280~460×360from S$42.99Min. 5 days
- OGK Back protection cover for childrenA sunshade cover to protect the child sitting on the back from the sun The front is open for easy loading and unloading. It blocks 60% of transmitted ultraviolet rays and protects the child from the summer sun. Easy to put on and take off with Velcro with good visibility. Can be folded when not i... Read MoreColor Blackfrom S$36.99Min. 6 days
- Asahi Cycle 2-stage rear car cover (large size)Two-stage cover with a simple and elegant texture accented with two-tone color and piping Fashion basket cover with a synthetic leather logo markWidth (mm) 380 Length (mm) 480
- KAWASUMI SEISAKUSYO Saddle cover fitSaddle cover that fits perfectly to the saddle with stretch material Compatible with large saddles such as electrically power assisted vehicles Easy installation with rubber cord and stopper adjustmentRoHS directive (corresponding to 10 substances) Correspondence
- WINTEC Perfect type cycle coverIt is possible to cover it regardless of the front and back. Supports a wide range of vehicles, from general light vehicles to sports bikes and bicycles with passengers. Protects bicycles and passengers from rain, dust and UV rays.Overall Length (mm) About 2050 Overall Height (mm) About 1220 Mix Rate (%) PEVA100
- WINTEC Bicycle Taffeta GX CoverA lightweight and hard-to-tear taffeta bicycle cover. Please use it for rain and stain prevention when storing the bicycle.Color Silver
- Asahi Cycle 2-stage front basket cover for wide basketTwo-stage cover with a simple and elegant texture accented with two-tone color and piping Fashion basket cover with a synthetic leather logo markLength (mm) 340 Width (mm) 480
- KAWASUMI SEISAKUSYO Cycle cover with zipper (supported with front and rear baskets)A bicycle body cover that supports everything from "bicycles with front and rear baskets" to "bicycles with front infant seats + rear baskets". It can also be installed on electrically power assisted vehicles with a total length of up to 1900 mm. Equipped with a side zipper, i... Read MoreLength L x Height H x Width W (mm) 2050×890×750 RoHS directive (corresponding to 10 substances) Correspondence Material Polyester Ox 210D
- KAWASUMI SEISAKUSYO Basket cover DX front typeFront basket cover that protects the luggage of the basket from rain and theft. With a zipper, it can be opened and closed easily. With a reflective band, it is safe at night.Dimensions, Width W x Height H x Depth D (mm) 400×320×310 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Front basket cover for bicycleIt is a front basket cover of the bicycle. Prevents dirt from rain and wind. The surface is water repellent and repels water. The zipper makes it easy to put in and take out luggage. For the front basket of a bicycle * Do not use for any other purpose. * Keep away from fire. * It is not completel... Read MoreDimension (mm) 380×300×300 Material Polyester Color Silver
- PALMY Cycle cover for infant carA cycle cover for 12-inch to 18-inch bicycles. The rear string is narrowed down and fixed, and the magic tape in the center of the hem is strong against strong winds and suppresses the fluttering of the cover. The front part has a keyhole through which a wire lock can be passed, preventing theft ... Read MoreDimension (mm) 1550×930 Color Silver
- OGK Cargo Luggage Fixing NetPrevents basket luggage from jumping and snatching. Can be attached to any basket. It is a long size that is ideal for the back basket.Suitable Size (mm) Width 270 x length 190-510
- MARUTO (Okubo Seisakusho) Switch protection cover for electric assist SW-01 Switch protect youColor: Transparent, perfect fit, compatible with each manufacturer Size: Length approx. 3.5-5.5 cm x Width approx. 6-8 cm x Thickness approx. 1.5-2.5 cm made in JapanMaterial silicone
- Y.S.S Front basket cover MamoruA basket cover that protects the luggage in the front basket from rain and snow and crime. The basket cover body can be put on the basket and easily attached with the hook bracket and hem strap. Sufficient practical performance by using a robust thick material on the front and sides.
- Hirata Press Basket netIt is useful for preventing luggage from falling and for crime prevention. In a bicycle basketDimension (mm) 300×300 Color Black
- CAPTAIN STAG Bicycle and motorcycle netHelps prevent theft. Detachable one-touch. It stretches and is firmly fixed.Mass (g) 118 Dimension (mm) 340×340
- KAWASUMI SEISAKUSYO 2-stage rear basket coverIt is a two-stage type and can store plenty of luggage. The zipper double door type can be opened and closed from anywhere. Protect your luggage from rain and theft. * Put the excess string inside from the bottom of the basket and tie it tightly.Dimensions, Width W x Length L x Height H (mm) 340×440×300~450 Color Black Material Body: 100% polyester, PU coating RoHS directive (corresponding to 10 substances) Correspondence
- Asahi Cycle Electric assist vehicle steering wheel switch cover combined typeHand switch cover for electrically power assisted bicycles Compatible with Yamaha, Panasonic, and Bridgestone Compatible with a wide range of vehicle models with stretchable silicon material Protects against scratches, dirt, and rain * Some models do not fit
- Y.S.S Rear coverA basket cover that protects the luggage of the back basket from rain and snow and crime. The basket cover body can be put on the basket and easily attached with the hook bracket and hem strap. Sufficient practical performance by using a robust thick material on the front and sides. * Please note... Read More
- Asahi Cycle 2-stage front basket cover for general useTwo-stage cover with a simple and elegant texture accented with color and piping Fashion basket cover with a synthetic leather logo markHeight (mm) 320~500 Length (mm) 330 Width (mm) 400from S$39.99Min. 2 days
- KAWASUMI SEISAKUSYO 2-stage large rear basket coverTwo-stage rear basket cover compatible with large rear baskets Protects luggage from rain and dust and is also effective in preventing tipping. Opening the zipper changes the size from normal size to large capacity, either front or rear. Uses a double-door zipper that is easy to put in and take o... Read MoreMaterial 100% polyester (PU coating) Dimensions, Width W x Depth D x Height H (mm) 360×495×290~490 Color Brown RoHS directive (corresponding to 10 substances) Correspondence Finish Processing Water repellent finish
- KAWASUMI SEISAKUSYO 2-stage front basket coverIt is a two-stage type and can store plenty of luggage. The zipper double door type can be opened and closed from anywhere. Protect your luggage from rain and theft. * Put the excess string inside from the bottom of the basket and tie it tightly.Dimensions, Width W x Length L x Height H (mm) 390×320×300~490 Color Black Material Body: 100% polyester, PU coating RoHS directive (corresponding to 10 substances) Correspondencefrom S$28.99Min. 2 days
- VELO Saddle cover with GELJust put it on the sports saddle for a soft seating comfort.Dimensions, Width W x Length L (cm) 14.0~16.5×24.9~27.4 Color Black
- SAGISAKA Water-proof basket cap cover + transparentFor both round and square baskets. Just take it out quickly even in sudden rain and put it on the front basket with your luggage! You can adjust it with the button according to the size of your luggage. Transparent specifications that allow you to see the contents. Comes with a storage bag that i... Read MoreColor Clearfrom S$22.99Min. 2 days
- PALMY Cycle cover PVCA standard PVC bicycle cover that protects your car from rain and dust. The spacious size allows you to easily cover vehicles with a front basket. Even if the cover itself becomes dirty, it can be washed with water, so it can be used cleanly forever.Dimensions, Total Length x Height (mm) 1950×1000 Specification Common for all models Color Silver Material Vinyl chloride
- FF-R Gel saddle coverA saddle cover with a built-in gel that is soft to sit on and has moderate elasticity to soften the impact.Color Black
- KAWASUMI SEISAKUSYO 2-stage wide front basket coverTwo-stage front basket cover compatible with a wide front basket Protects luggage with rubber back that fits the basket from rain and dust, and is also effective in preventing tipping. Double-sided zipper that makes it easy to put in and take out luggage in both front and rear. With a reflective ... Read MoreMass (g) 150 Dimensions, Width W x Depth D x Height H (mm) 480×310×300~500 Color Brown RoHS directive (corresponding to 10 substances) Correspondence Mix Rate (%) Polyester 100 (PU coating)