Bike Covers
Other Related Pages
- MonotaRO Bike CoverPrevents dirt from rain and wind when the bicycle is placed outdoors. The surface is water repellent and repels water. Also, because it is a thick type, it is durable and hard to tear. Since there is a hole for the key, you can make a U-shaped lock or wire lock with the cover on. For bicycles * D... Read MoreDimension (mm) 1900×1020 Suitable for 26 type, 27 type Material Polyester Color Silver
- MARUTO (Okubo Seisakusho) Heavy Duty Deluxe Cloth Bike CoverMade of hard-to-tear cloth. Tougher fabric.Suitable Size 22-28 Height (mm) 890 Material Polyester tufter (silver coating) Length (mm) 1900 Color Silver
- WINTEC Perfect type cycle coverIt is possible to cover it regardless of the front and back. Supports a wide range of vehicles, from general light vehicles to sports bikes and bicycles with passengers. Protects bicycles and passengers from rain, dust and UV rays.Overall Length (mm) About 2050 Overall Height (mm) About 1220 Mix Rate (%) PEVA100
- WINTEC Bicycle Taffeta GX CoverA lightweight and hard-to-tear taffeta bicycle cover. Please use it for rain and stain prevention when storing the bicycle.Color Silver
- KAWASUMI SEISAKUSYO Cycle cover with zipper (supported with front and rear baskets)A bicycle body cover that supports everything from "bicycles with front and rear baskets" to "bicycles with front infant seats + rear baskets". It can also be installed on electrically power assisted vehicles with a total length of up to 1900 mm. Equipped with a side zipper, i... Read MoreLength L x Height H x Width W (mm) 2050×890×750 RoHS directive (corresponding to 10 substances) Correspondence Material Polyester Ox 210D
- PALMY Cycle cover for infant carA cycle cover for 12-inch to 18-inch bicycles. The rear string is narrowed down and fixed, and the magic tape in the center of the hem is strong against strong winds and suppresses the fluttering of the cover. The front part has a keyhole through which a wire lock can be passed, preventing theft ... Read MoreDimension (mm) 1550×930 Color Silver
- PALMY Cycle cover PVCA standard PVC bicycle cover that protects your car from rain and dust. The spacious size allows you to easily cover vehicles with a front basket. Even if the cover itself becomes dirty, it can be washed with water, so it can be used cleanly forever.Dimensions, Total Length x Height (mm) 1950×1000 Specification Common for all models Color Silver Material Vinyl chloride
- Hirayama industrial Cycle Cover Soshiboru-Kun Type 4Easy to put on and take off! The hem is squeezed! Easy to fold after use! Perfect fit for your bike! Since the front and back have rubber, you can easily put it on and take it off. Since the hem is squeezed, there is no need to worry about wind, and the lower part is made of soft fabric, making i... Read MoreMaterial (Ceiling / hem) 100% polyester Dimensions, Height x Width (mm) 1180×1980 Suitable for Electric bicycle 24-27 inches Color Silver
- Marufuku Shokai OX Bicycle CoverThe finest bicycle cover that protects your bike from theft, rain, dew and dust. It is a fixed type that does not fly in the wind and can be easily installed.Material Polyester ox, nylon twill, rubber Color Silver Finish Processing Water repellent finish
- SAGISAKA Cycle cover that does not easily flyWhen the wind is strong, tightening the entire cover with the outer tightening belt makes it difficult for the wind to fly. The three-dimensional structure fits perfectly to the car body. Thick fabric makes it durable and long-lasting. Bicycle body cover * Please choose the one that matches the s... Read MoreColor Silver
- CAPTAIN STAG EVA Bicycle Cover for Electric Assist BicycleThe black cover blocks UV rays and makes them inconspicuous at night. Uses a film with excellent waterproof properties. It has excellent cold resistance and does not crack even below freezing. Compatible models: General electric assisted bicycles, 20-27 type (including vehicles with front and rea... Read MoreColor Black Material P-EVA
- PALMY Cycle cover (compatible with 3-seater bicycles)It is a body cover for front and rear children's vehicles (three-seater bicycles). The height of the rear can be changed with a zipper, and it can be used on vehicles that are not equipped with children behind. The belt with one-touch buckle and the string at the rear hem are squeezed and fix... Read MoreMaterial 300D nylon Color Silver
- ARADEN Cycle cover (non-flameproof type)Air pollution (exhaust gas) and acid rain shorten the life of bicycles. In addition, theft, which has become a social problem! It is useful for protecting your precious car from mischief, rust, dust, bird droppings, night dew, and frost. Silver water repellent finish.Material 100% polyester (plain weave fabric) Color Silver
- MARUTO (Okubo Seisakusho) Body cover EL-C Electric assist Quick cover (Electric) General typeGeneral type (* Cannot be used on vehicles with children) Recommended for electrically power assisted vehicles Quick system that is easy to hang: When you open the zipper, you can quickly hang it. Water repellent finish, front and rear slits (lock compatible * lock sold separately) Color: Silver ... Read MoreMaterial Polyester (silver coating)from S$31.99Min. 7 days
- SAGISAKA Cycle cover For sports carsSports type for road, ATB, and cross bikes Made of hard-to-tear cloth, it has a three-dimensional structure that fits the car body. Uses black that is inconspicuous at night and is useful for theft. Water repellent finish that prevents water from entering. Anti-theft! With a hole for the wire loc... Read MoreColor Blackfrom S$36.99Min. 2 days
- MARUTO (Okubo Seisakusho) Unbreakable cloth deluxe cycle cover (for high back)Made of hard-to-tear cloth. Tougher fabric. Double sewing. With lock-compatible reinforcement holes. Prevents fluttering with Velcro.Height (mm) 1030 (front) 1150 (rear) Length (mm) 2000 Material Polyester tufter (silver coating) Color Silver
- SAGISAKA Cycle cover For general vehiclesRegular size for 20 to 27 inches Made of hard-to-tear cloth, three-dimensional structure that fits the car body. Uses black that is inconspicuous at night and is useful for theft. Water-repellent finish that prevents water from entering Anti-theft! With a hole for the wire lock to pass through. P... Read MoreColor Black
- ARADEN Cycle cover (fireproof type)Certified by the Japan Flame Retardant Association. Silver water repellent finish. Flameproof (flame retardant). Air pollution (exhaust gas) and acid rain shorten the life of bicycles. In addition, theft, which has become a social problem! It is useful for protecting your precious car from mischi... Read MoreMaterial 100% polyester (plain weave fabric) Color Silver
- Kenlane Full pack cover for bicycleSuitable for cross & mountain bikes (saddle height up to 1140mm) (up-handle cars cannot be used). Designed to wrap the bicycle, it does not get dusty and sand does not rise indoors.Material 100% polyester (thick weave) RoHS directive (corresponding to 10 substances) Correspondence Color Silver
- ARADEN Cycle Cover (Fireproof Type)Certified by the Japan Flame Retardant Association. Silver water repellent finish. Flameproof (flame retardant). Air pollution (exhaust gas) and acid rain shorten the life of bicycles. In addition, theft, which has become a social problem! It is useful for protecting your precious car from mischi... Read MoreMaterial 100% polyester (plain weave fabric) Color Silverfrom S$39.99Min. 5 days
- KAWASUMI SEISAKUSYO Bicycle Cover with Zipper (3-Seater)A body cover that is compatible with front and rear children's vehicles (three-seater bicycles) that can be used for children behind the headless. It can also be installed on electrically power assisted vehicles with a total length of up to 1900 mm. Equipped with a side zipper, it can be easi... Read MoreLength L x Height H x Width W (mm) 2050×1170×750 RoHS directive (corresponding to 10 substances) Correspondence
- PALMY Cycle cover PEVAAn EVA material that is environmentally friendly and does not become stiff even in winter. A cycle cover that uses "HI SIBO film". The surface has a fine grid-like mold and is characterized by a soft touch. The spacious size allows you to easily cover vehicles with a front basket. Even ... Read MoreMaterial EVA Dimensions, Total Length x Height (mm) 1950×1100 Specification Common for all models Color Silver
- MARUTO (Okubo Seisakusho) Body cover No.16-OLL Electric loose size EVACompatible with all electrically power assisted vehicles 20-27 type (cars with front and rear baskets OK) 20-26 type (cars with rear child seats OK) Size: Approximately 215 cm x 115 cmColor Silver Material PEVA
- Hirayama industrial Cycle cover Soshiboru-kun type 2Easy to put on and take off! The hem is squeezed! Easy to fold after use! Perfect fit for your bike! Since the front and back have rubber, you can easily put it on and take it off. Since the hem is squeezed, there is no need to worry about wind, and the lower part is made of soft fabric, making i... Read MoreDimensions (L x H x W) (mm) 186×110×58 Suitable for 22-26 inches Color Silver Material Top and hem) 100% polyesterfrom S$55.99Min. 33 days
- ARADEN Cycle cover (fireproof type)Certified by the Japan Flame Retardant Association. Silver water repellent finish. Flameproof (flame retardant). Air pollution (exhaust gas) and acid rain shorten the life of bicycles. In addition, theft, which has become a social problem! It is useful for protecting your precious car from mischi... Read MoreColor Silver Material 100% polyester (plain weave fabric)from S$28.99Min. 5 days
- MARUTO (Okubo Seisakusho) Bicycle cover + for childrenSimple children's bicycle cover Protects against UV rays, rain and dust. It is a simple type that you just cover. Bicycle body cover * Please choose the one that matches the size of your bicycle.Material 100% PVC Dimensions (cm) (Height) Approx. 97 x (Length) 155 Color yellow Suitable Size 14 to 22 inches: Children's bicyclefrom S$7.99Min. 5 days
- MARUTO (Okubo Seisakusho) Body cover EL-D Electric assist Quick cover (Electric) High back typeRecommended for high-back type electrically power assisted vehicles Quick system that is easy to hang: The battery can be attached and detached with the cover that can be hung quickly when the fastener is opened !! Water repellent finish, front and rear slits (lock compatible * lock sold separate... Read MoreMaterial Polyester (silver coating)from S$39.99Min. 7 days
- VELOGARAGE Protector sheetA urethane sheet with improved impact resistance and abrasion resistance. Thin, colorless and transparent, inconspicuousDimension (mm) 180 × 120 (large), 120 × 90mm (small) Set Contents Small: 2 sheets, 1 large sheetfrom S$12.99Min. 30 days
- Hirayama industrial Cycle cover Soshiboru-kun type 1Easy to put on and take off! The hem is squeezed! Easy to fold after use! Perfect fit for your bike! Since the front and back have rubber, you can easily put it on and take it off. Since the hem is squeezed, there is no need to worry about wind, and the lower part is made of soft fabric, making i... Read MoreSuitable for 14-20 inches Dimensions (L x H x W) (mm) 158×85×45 Color Silver Material Top and hem) 100% polyesterfrom S$44.99Min. 33 days
- BRIDGESTONE Stylish cycle coverPolyester fabric that is hard to tear The front is water-repellent and the back is highly waterproof. If you attach the lock from the top of the cover, the anti-theft effect will be improved. If you squeeze the center magic tape and the rear strap, it will be perfect. Applicable model: 24 ~ 28 in... Read MoreColor Brownfrom S$74.99Min. 3 days
- MARUTO (Okubo Seisakusho) ECKMT-1700 PEVA bicycle cover for children carCycle cover for children's cars with cute polka dots. Compatible with 14 to 22 type children's bicycles. Uses PEVA material with excellent cold resistance. Ideal for wrapping when giving a bicycle to a child.Dimension (mm) 1680×980 Material PEVAfrom S$13.99Min. 6 days
- SAGISAKA Speedy cycle cover For electrically power assisted vehiclesAnti-theft for electrically power assisted vehicles! With holes for wire locks. Prevents curling! With a string to squeeze the suso. Wind blow prevention! With Velcro. When not in use, it can be easily stored in a storage bag with an integrated cover. With the battery removal fastener, you can re... Read MoreColor Silver
- MARUTO (Okubo Seisakusho) Body cover EC-1750 EVA cycle coverEven if it is burned, hydrogen chloride, which is the cause of toxic gas generation, is not generated. It has excellent cold resistance and does not crack even below freezing. Easy and spacious size. Compatible with vehicles with a rear basket Material: CCC Size: length 1,100 mm x width 2,000 mmSize Large Color Navy blue Material CCCfrom S$11.99Min. 7 days
- SAGISAKA Cycle cover Loose size22-27 inch Large, loose size that can be used with a basket. Durable and long-lasting thick fabric that does not tear easily. Double sewn finish that is polite throughout. Water repellent finish that prevents water from entering. Prevents curling! With a string to squeeze the suso. Wind blow prev... Read MoreColor Silverfrom S$44.99Min. 5 days
- MARUTO (Okubo Seisakusho) Body cover 300DCC-OKS Thick fabric 300D cycle coverSize Sfrom S$44.99Min. 7 days
- Hirayama industrial Cycle cover Soshiboru-kun type 5Easy to put on and take off! The hem is squeezed! Easy to fold after use! Perfect fit for your bike! Since the front and back have rubber, you can easily put it on and take it off. Since the hem is squeezed, there is no need to worry about wind, and the lower part is made of soft fabric, making i... Read MoreDimensions (L x H x W) (mm) 198×83×58 Suitable for Road, mountain bike Color Silver Material Top and hem) 100% polyesterfrom S$55.99Min. 33 days
- Sanwa Direct Chain Cover and Sprocket CoverA cover to prevent dirt on road bikes, cross bikes, MTB chains and sprockets. The chain cover is made of neoprene and has elasticity, so it is easy to use and cover. Prevents sentiment of the chain and wheels when traveling around. Covering the chain prevents the oil from the chain from soiling t... Read MoreIncluded Accessories 1 storage bag Color Black Instruction Manual None
- Panasonic Cycle cover halfEquipped with a cycle cover (half), it demonstrates a heat insulating effect with a temperature difference of about -20 ° C! Compact and portable.Material 100% polyester 50D ultralight fiberfrom S$59.99Min. 3 days