Bike Saddles & Covers
Other Related Pages
- MARUTO (Okubo Seisakusho) Mechanobi (Saddle Cover for General Bicycles)It fits perfectly because it stretches! There are no perforations on the surface. Immediately responds to damage to the saddle and scratches caused by mischief. For repair. Waterproof and water repellent finish. Mini cycle, three-wheel cycle, city cycle, light bicycle * Not compatible with sports... Read MoreMaterial (Table) Polyurethane, (Back) Polyester Color Black Suitable for Saddle width 29-35cm, length 29-31cm
- MARUTO (Okubo Seisakusho) Mechanobi (Saddle cover for sports cycle)For the long-awaited sports car! Waterproof and water repellent finish. * Not for competition. * Not compatible with general vehicles and special saddles.Material (Table) Polyurethane, (Back) Polyester Color Black Suitable for MTB, ATB, Cross Bike Road
- No Brand Resin dress net standardFor general light vehicles and city cycles 24-27 correspondenceSuitable Size 24-27 inch
- Yale Nobel CAP saddle coverThe reason why it doesn't get stiff even when you sit down is because it's extremely fat. It's like a new saddle. It is easy to understand your bicycle even at a bicycle parking lot. Would you like to remodel your saddle? It is waterproof and does not allow water droplets to pass thro... Read MoreMaterial Polyester / Polyurethanefrom S$19.99Min. 5 days
- KAWASUMI SEISAKUSYO Saddle cover fitSaddle cover that fits perfectly to the saddle with stretch material Compatible with large saddles such as electrically power assisted vehicles Easy installation with rubber cord and stopper adjustmentRoHS directive (corresponding to 10 substances) Correspondence
- VELO Saddle cover with GELJust put it on the sports saddle for a soft seating comfort.Dimensions, Width W x Length L (cm) 14.0~16.5×24.9~27.4 Color Black
- FF-R Gel saddle coverA saddle cover with a built-in gel that is soft to sit on and has moderate elasticity to soften the impact.Color Black
- MARUTO (Okubo Seisakusho) ME-BIG Saddle Cover Mechanobi BIGA large size saddle cover that fits snugly on the saddle with stretch material. The old saddle can be replaced with a new one. Excellent waterproofness with no perforations on the surface. If you stop it with the stopper at the back, it will be easier to narrow down.Color Black
- MARUTO (Okubo Seisakusho) Saddle cover XL for deluxe type saddleUses urethane foam. For saddle protection and repair. * Not compatible with sports cars. * This product is not a stretchable type.
- GRK Saddle protection capA simple saddle cover that can be hung on the saddle of a bicycle in the store, inside the store, or in the backyard to protect it from dust and rain. Costs have been reduced by using a plain package so that it can be thrown away for the shop. * 1 Contains 50 small boxes.Color Clearfrom S$12.99Min. 2 days
- VELO Geltec saddle coverA saddle cover with cushioning material that does not hurt your buttocks. It can be removed with a single touch when not in use.Color Black
- KAWASUMI SEISAKUSYO Modern art bicycle saddle cover"Modern Art" series bicycle saddle cover with stylish design Acrylic coating that easily repels water Modern art bicycle cover, modern art 2 steps front basket cover, modern art 2 steps back basket cover can be coordinatedMaterial 100% polyester Dimensions, Width W x Length L (mm) About 360 x about 360
- WINTEC Weather Saddle Cover (Reversible)As it is reversible, you can turn over the dirty surface and use the clean surface at any time. A saddle cover for saddles, usually for light vehicles.Color Silver
- OGK Child guardMesh guard to prevent getting caught in tiresSize 22-27 inch compatible Material plastic
- CAPTAIN STAG Hyper soft saddle coverExcellent cushioning gel reduces pain in the buttocksDimensions, Width W x Length L (mm) 195×275 Mass (g) 440 Color Black Material Lycra, gelfrom S$34.99Min. 2 days
- Yale Nobir SugopitasaddorukadoThe reason why it doesn't get stiff even when you sit down is because it's extremely fat. It's like a new saddle. Would you like to remodel your saddle? It is waterproof and does not allow water droplets to pass through. A bicycle saddle cover that stretches firmly and fits perfectly ... Read More
- MARUTO (Okubo Seisakusho) SC-MKR double saddle coverA saddle cover that allows you to use a beautiful surface immediately by turning it over. When it gets wet or dirty, just flip one side, which is doubled, with one hand. Also compatible with electrically power assisted bicycles. * Some saddles, such as large saddles, special saddles, and sports s... Read MoreMaterial PVC Color Dark gray / silver
- Yale Nobyru Chari CAPIt fits perfectly from children to adult-sized saddles. It's easy to put on, it's cute and it's very good. It repels water with excellent water repellency and prevents it from penetrating into it. Made of polyurethane, it feels smooth to the touch and can be wiped off quickly. * Some ... Read MoreMass (g) 110from S$15.99Min. 2 days
- Yale Nobyru Chari CAP BIG SnoopyIntroducing an easy-to-use black Snoopy friends pattern that was very popular with brown. The base is matte finish, and the Snoopy who casually stand out are a stylish and elegant design, easy to install! Large (BIG) size makes it easy to change large saddles such as electric assist cycles to you... Read MoreMaterial Polyester, polyurethane Pattern Friends BKfrom S$22.99Min. 2 days
- MARUTO (Okubo Seisakusho) General saddle cover with GELIntegrated structure. It looks like a normal saddle cover. But it's really high performance. Gel is sealed in the saddle cover by welder processing. Prevents gel from seeping out in the summer. Waterproof and water repellent finish. * Not compatible with sports cycles and special saddles.Color Dark gray Dimensions, Width W x Length L (cm) 29-35 × 29-34 (light vehicle)
- Dr.AIR Saddle cover hectopascalAir pad saddle cover with built-in pump. Cushion adjustment just by pressing with your finger. Cushion adjustment is also possible while running. Ultra-ultra-ultra-lightweight with excellent pain-relieving effect. Not flat and not biased. Dr. AIR is the brand name of Taiwan FRICO DEVELOP. In addi... Read More
- SAGISAKA Saddle cover Mekurin + BIG++ back / frontA saddle cover that makes a clean surface just by turning it over even if it gets wet in the rain! Protects the saddle from rain and dust. In summer, the gray surface suppresses the temperature rise of the saddle due to direct sunlight. In winter, the black surface absorbs sunlight and is expecte... Read MoreMaterial Cover fabric: PVC+/string: polyester Color Black / silverfrom S$12.99Min. 5 days
- Dr.AIR Air saddle cover DPS (Narrow size)Ideal for lightweight racing saddles. DPS pad that improves cushioning while preventing power loss. With non-slip back. Narrow size ideal for lightweight racing saddles. Uses DPS (dual pressure system) with different atmospheric pressure before and after the pad. The best pain relief effect. Ultr... Read MoreColor (Seat) black Outer Dimensions (mm) 280×140×20 Mass (g) 85 Pad DPS (Dual Pressure System) Size Narrow Applicable saddle stand Narrow size (narrow) saddle for racing
- MARUTO (Okubo Seisakusho) Replacement cover (for sports with GEL)Saddle cover with GEL Replacement cover for sports cycle If you stop the high-performance saddle cover from the rain with a cover stopper, you can easily narrow down.Color Black Material Front / Polyurethane Back / Polyesterfrom S$12.99Min. 8 days
- Yale Chari CAP saddle coverThe reason why it doesn't get stiff even when you sit down is because it's extremely fat. It's like a new saddle. It is easy to understand your bicycle even at a bicycle parking lot. Would you like to remodel your saddle? It is waterproof and does not allow water droplets to pass thro... Read MoreMaterial Polyester / Polyurethane Range of Application (Width) 26-35cm ・ (length) 29-34cm Type City / Lightfrom S$22.99Min. 5 days
- WINTEC Novel Saddle CoverAs it is an elastic material, it fits perfectly in the saddle of a light vehicle. A saddle cover for light vehicle saddles.
- OGK Dress guard frontPrevents skirts, children's feet, etc. from getting caught in the front wheelsSuitable Size 24-27 inch Color Grayfrom S$7.99Min. 6 days
- MARUTO (Okubo Seisakusho) Saddle cover SCV-2100 Professional saddle cover Birdie onlyFor those who ride motorcycles every day, such as postal cars and utility cars Material: Cold-resistant soft vinyl leather Compatible models: Suzuki / Newspaper Birdie
- FF-R Gel saddle cover center cutA saddle cover with a built-in gel that is soft to sit on and has moderate elasticity to soften the impact. A type with a slit in the center to suppress inseam pressure.Color Blackfrom S$36.99Min. 6 days
- Yale Nobiru-Chari CAP RilakkumaAdult cute little chic "Rilakkuma" pattern "Nobiru Chari CAP" It stretches and fits snugly. With a snap button on the back side that prevents slippage. Excellent water repellency repels water and prevents it from penetrating inside (not completely waterproof). * Some saddles, ... Read Morefrom S$15.99Min. 7 days
- Yale Full color chari CAPThe reason why it doesn't get stiff even when you sit down is because it's extremely fat. It's like a new saddle. It is easy to understand your bicycle even at a bicycle parking lot. Would you like to remodel your saddle? Water repellent finish repels water. A bicycle saddle cover tha... Read MoreRange of Application (Width) 26-35cm ・ (length) 29-34cm Size Free size Material Polyester / Polyurethanefrom S$25.99Min. 5 days
- MARUTO (Okubo Seisakusho) Saddle cover SC-850 Bicycle saddle cover miniPopular version of saddle cover Uses urethane foam For protection and repair of saddle Material: Body: Vinyl chloride / sponge: Urethane foam compatible Saddle: General car, women's bicycle * Not suitable for sports carsMaterial Body: PVC / sponge: urethane foamfrom S$8.99Min. 5 days
- MARUTO (Okubo Seisakusho) Saddle cover SC-MT Simple rain protection saddle coverEasy rain protection saddle cover Keeps the saddle clean. Cover loss prevention function Prevents the cover from being lost by fixing it to the bicycle Water-repellent compatible saddle: From small to large saddles * Suitable for sports cars and special cars No Material: Polyester (PU coat) Size:... Read MoreMaterial Polyester (PU coat)from S$5.19Min. 7 days
- MARUTO (Okubo Seisakusho) SC-MT simple rain protection saddle coverEasy-to-install saddle cover with pop polka dots. The cover can be fixed to the bicycle to prevent loss or to be stored under the saddle. Water repellent finish that is safe even in the rain. Can be coordinated with the basket cover for the front basket and the basket cover for the back basket of... Read MoreMaterial Polyester (PU coating)from S$6.39Min. 7 days
- SAGISAKA Compatible with GEL saddle cover + assist vehicleCushion saddle cover that does not hurt your buttocks. Ideal for large saddles and electrically power assisted bicycles. Even if you ride for a long time with GEL, your buttocks will not hurt easily. Ideal for those who ride a bicycle every day, such as commuting to work, school, or work. Excelle... Read MoreColor Black Size For electric
- MARUTO (Okubo Seisakusho) MEBR-500 Saddle Cover MechanobiIt fits perfectly because it stretches! There are no perforations on the surface. Immediately responds to damage to the saddle and scratches caused by mischief. For repair. Waterproof and water repellent finish. * Not compatible with sports cycles, special saddles and large saddles.Color Brownfrom S$8.29Min. 7 days
- MARUTO (Okubo Seisakusho) Saddle cover SC-Y Shock absorption Yasushi sheetApplicable size: (approx.) Saddle width / 29-35 cm, saddle length 29-34 cm (for light vehicles) Saddle cover with built-in shock absorbing foam that is gentle on the buttocks * The image is gray.Mass (g) (Approx.) 120from S$15.99Min. 7 days
- Shoyo Saddle cover standardA standard saddle cover for light vehicles. It hides scratches and dirt on the saddle.Dimension (mm) (Maximum) 230 x 220 x 50 Material Vinyl chloridefrom S$9.59Min. 8 days
- Yale Nobyru Chari CAP SnoopyIntroducing an easy-to-use black Snoopy friends pattern that was very popular with brown. The base is matte finish, and the Snoopy who casually stand out are a stylish and elegant design, easy to install! You can easily change your bicycle saddle to your liking. Make it easier to find your bicycl... Read MoreMaterial Polyester, polyurethane Pattern Friends BK