Bicycle Basket Covers
- Asahi Cycle 2-stage front basket cover for electric assistA two-stage cover with a simple and elegant texture accented with two-tone color and piping. A fashion basket cover with a synthetic leather logo mark. It also supports large baskets with electric assist.Height (mm) 280~460 Length (mm) 360 Width (mm) 430
- KAWASUMI SEISAKUSYO NEW cycle apron RProtect your luggage from the rain and snatches. By using bias tape as a reflective material, the presence of the night road is firmly appealed and it is safer. It is convenient to put an eco bag or towel in it with a pocket. Wide rubber is used to firmly cover the basket. * Cannot be used for sp... Read MoreMass (g) 130 RoHS directive (corresponding to 10 substances) Correspondence
- KAWASUMI SEISAKUSYO Modern art two-stage front basket cover (zip fastener type)Two-stage front basket cover of the "Modern Art" series with a stylish design Storage neatly when there is no luggage, plenty of storage when there is plenty Acrylic coating processing that easily repels water Modern art bicycle saddle cover, modern art bicycle cover, modern Can be coor... Read MoreMaterial 100% polyester Dimensions, Width W x Height H x Depth D (mm) 390×300(500)×325
- Yale RP-00x Rainy capConvenient cover for going to school or going out on a rainy day Easy to put on, compatible with backpacks and front baskets Safe and water-repellent specifications Pocketable specifications that are convenient to carry With a loop that can be easily fixed to a bag or basket with a snap button Di... Read MoreDimensions (Width W x Height H) (mm) 500 x 550 (when placed flat) Material Polyesterfrom S$19.99Min. 4 days
- LAKIA Cycle basket cover RearTwo-stage rain cover for rear basket of LAKIA rain cover series Securely guards luggage, water-repellent finish that is safe even in sudden rain By opening the round fastener, the storage capacity is increased by 20 cm higher Easy to install by simply putting it on a large basket of 33 liters and... Read MoreDimensions, Width W x Depth D x Height H (mm) 390×490×360~560 Material Polyesterfrom S$55.99Min. 4 days
- MARUTO (Okubo Seisakusho) D-ⅡFMT1980 2-stage front basket coverWith a band that does not shift even when the large-capacity fastener is opened when the hook-and-loop fastener is removed. Color: Dot black (* The image is dot brown) Applicable basket size: Approximately 100 to 126 cm in circumference (common to round baskets and square baskets) Cover size: Wid... Read Morefrom S$28.99Min. 5 days
- Asahi Cycle COVERS LOVERS4 2-stage front basket cover (for assist basket)The fixing of the bottom is changed to magic tape to improve the ease of installation! The zipper puller also uses synthetic leather to improve the fashionable feeling! Strengthen sewing and improve toughness!Dimensions, Width W x Height H x Depth D (mm) 430×280~460×360from S$42.99Min. 5 days
- Asahi Cycle 2-stage rear car cover (large size)Two-stage cover with a simple and elegant texture accented with two-tone color and piping Fashion basket cover with a synthetic leather logo markWidth (mm) 380 Length (mm) 480
- Asahi Cycle 2-stage front basket cover for wide basketTwo-stage cover with a simple and elegant texture accented with two-tone color and piping Fashion basket cover with a synthetic leather logo markLength (mm) 340 Width (mm) 480
- KAWASUMI SEISAKUSYO Basket cover DX front typeFront basket cover that protects the luggage of the basket from rain and theft. With a zipper, it can be opened and closed easily. With a reflective band, it is safe at night.Dimensions, Width W x Height H x Depth D (mm) 400×320×310 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Front basket cover for bicycleIt is a front basket cover of the bicycle. Prevents dirt from rain and wind. The surface is water repellent and repels water. The zipper makes it easy to put in and take out luggage. For the front basket of a bicycle * Do not use for any other purpose. * Keep away from fire. * It is not completel... Read MoreDimension (mm) 380×300×300 Material Polyester Color Silver
- Y.S.S Front basket cover MamoruA basket cover that protects the luggage in the front basket from rain and snow and crime. The basket cover body can be put on the basket and easily attached with the hook bracket and hem strap. Sufficient practical performance by using a robust thick material on the front and sides.
- KAWASUMI SEISAKUSYO 2-stage rear basket coverIt is a two-stage type and can store plenty of luggage. The zipper double door type can be opened and closed from anywhere. Protect your luggage from rain and theft. * Put the excess string inside from the bottom of the basket and tie it tightly.Dimensions, Width W x Length L x Height H (mm) 340×440×300~450 Color Black Material Body: 100% polyester, PU coating RoHS directive (corresponding to 10 substances) Correspondence
- Y.S.S Rear coverA basket cover that protects the luggage of the back basket from rain and snow and crime. The basket cover body can be put on the basket and easily attached with the hook bracket and hem strap. Sufficient practical performance by using a robust thick material on the front and sides. * Please note... Read More
- Asahi Cycle 2-stage front basket cover for general useTwo-stage cover with a simple and elegant texture accented with color and piping Fashion basket cover with a synthetic leather logo markHeight (mm) 320~500 Length (mm) 330 Width (mm) 400from S$39.99Min. 2 days
- KAWASUMI SEISAKUSYO 2-stage large rear basket coverTwo-stage rear basket cover compatible with large rear baskets Protects luggage from rain and dust and is also effective in preventing tipping. Opening the zipper changes the size from normal size to large capacity, either front or rear. Uses a double-door zipper that is easy to put in and take o... Read MoreMaterial 100% polyester (PU coating) Dimensions, Width W x Depth D x Height H (mm) 360×495×290~490 Color Brown RoHS directive (corresponding to 10 substances) Correspondence Finish Processing Water repellent finish
- KAWASUMI SEISAKUSYO 2-stage front basket coverIt is a two-stage type and can store plenty of luggage. The zipper double door type can be opened and closed from anywhere. Protect your luggage from rain and theft. * Put the excess string inside from the bottom of the basket and tie it tightly.Dimensions, Width W x Length L x Height H (mm) 390×320×300~490 Color Black Material Body: 100% polyester, PU coating RoHS directive (corresponding to 10 substances) Correspondencefrom S$28.99Min. 2 days
- SAGISAKA Water-proof basket cap cover + transparentFor both round and square baskets. Just take it out quickly even in sudden rain and put it on the front basket with your luggage! You can adjust it with the button according to the size of your luggage. Transparent specifications that allow you to see the contents. Comes with a storage bag that i... Read MoreColor Clearfrom S$22.99Min. 2 days
- KAWASUMI SEISAKUSYO 2-stage wide front basket coverTwo-stage front basket cover compatible with a wide front basket Protects luggage with rubber back that fits the basket from rain and dust, and is also effective in preventing tipping. Double-sided zipper that makes it easy to put in and take out luggage in both front and rear. With a reflective ... Read MoreMass (g) 150 Dimensions, Width W x Depth D x Height H (mm) 480×310×300~500 Color Brown RoHS directive (corresponding to 10 substances) Correspondence Mix Rate (%) Polyester 100 (PU coating)
- KAWASUMI SEISAKUSYO 2-stage front basket cover with innerTwo-stage front basket cover with inner type that can be easily increased in capacity with a zipper The inner prevents the luggage from being scratched, and a simple cushion is built in the bottom to protect the luggage. The front zipper type protects the luggage when stopped. Designed to open an... Read MoreMaterial 100% polyester (PU coating) Dimensions, Width W x Height H x Depth D (mm) 390×300(490)×320 Color Black RoHS directive (corresponding to 10 substances) Correspondence
- KAWASUMI SEISAKUSYO Front basket cover round typeA basket cover that fits perfectly in the round type front basket. Water repellent that is safe even in the rain, and a waterproof reflective band makes it safe at night. Optimal size for OGK Giken FB-037KSuitable Size (mm) (Attachable basket size) 405 x 245 x 330 Color Black RoHS directive (corresponding to 10 substances) Correspondence
- KAWASUMI SEISAKUSYO Dezain front basket cover Drawstring typeSince it has a rubber back, it can be used from normal size baskets to wide size baskets. For blindfolding luggage and preventing theftApplicable Dimensions (mm) 1350 circumference, 290 height Dimensions (Width W x Height H) (mm) 660×700 Material Body: 100% polyester, PU coating
- BRIDGESTONE Stylish rear basket coverDurable polyester fabric that won't tear * It is not completely waterproof.
- BRIDGESTONE Stylish front basket coverDurable polyester fabric that is hard to tear Water-repellent on the front and urethane coating on the back With a convenient storage bag that you can carry at any time * It is not completely waterproof.
- MARUTO (Okubo Seisakusho) Rain cover (bag cover)Recommended bag cover for commuting to work or school on rainy days With a gusset that naturally breaks inside Large capacity of 36 liters (can store two business bags with a plus auxiliary bag or a gusset width of 14 cm in addition to a general student bag)Type Plastic bag with headerfrom S$33.99Min. 2 days
- KAWASUMI SEISAKUSYO Modern art 2-stage rear basket cover (zip fastener type)Two-stage back basket cover of the "Modern Art" series with a stylish design Acrylic coating processing that easily repels water by opening and closing the fastener Modern art bicycle saddle cover, modern art bicycle cover, modern art two-stage front basket Can be coordinated with the c... Read MoreMaterial 100% polyester Dimensions, Width W x Height H x Depth D (mm) 340×320(520)×460
- MARUTO (Okubo Seisakusho) Basket cover D-ⅢRW Rear basket cover Big sizeIntroducing a large size !! Ideal for people who put a lot of luggage in the back basket Also in the back basket of a tricycle !! It is a size that can be used as a rear basket cover for a tricycle Color: Blue With storage bag Color: Blue Applicable basket Size: General size Rear basket (contents... Read MoreColor Blue Material Polyester (PVC laminate)from S$23.99Min. 2 days
- KAWASUMI SEISAKUSYO 2-stage front basket coverProtects the luggage in the bag from rain and dust, and is also effective in preventing snatching. By opening the fastener, the front zipper that is convenient for putting in and taking out two-stage luggage that changes from normal size to large capacity size Reflects on the light of the car Wit... Read MoreDimensions, Width W x Depth D x Height H (mm) 390×325×320~500 Mix Rate (%) Polyester 100 (PU coating)
- KAWASUMI SEISAKUSYO Rose Front Basket Cover Drawstring BagProtects your valuable luggage from snatching and rain. Since it is a neat type, large luggage can be easily stored. Elegant rose pattern. Front basket coverMaterial 100% polyester (acrylic coating) Dimensions, Height x Width (mm) 600×620 Mass (g) 70 RoHS directive (corresponding to 10 substances) Correspondence
- Asahi Cycle COVERS LOVERS4 2-stage front basket cover (for wide basket)The fixing of the bottom is changed to magic tape to improve the ease of installation! The zipper puller also uses synthetic leather to improve the fashionable feeling! Strengthen sewing and improve toughness!Dimensions, Width W x Height H x Depth D (mm) 480×320~500×340from S$44.99Min. 5 days
- KAWASUMI SEISAKUSYO 2-stage large front basket coverTwo-stage front basket cover compatible with large front baskets Protects luggage from rain and dust and is also effective in preventing tipping. Two-stage front or rear that changes from normal size to large capacity size by opening the zipper However, it uses a double-sided zipper that makes it... Read MoreDimensions, Width W x Depth D x Height H (mm) 425×370×300~500 Color Brown RoHS directive (corresponding to 10 substances) Correspondence Mix Rate (%) Polyester 100 (PU coating)
- WINTEC DX basket coverIt does not easily lose its shape and has an excellent security effect because it opens and closes with a zipper. For snatching prevention, pop-out prevention of luggage in the basket, and waterproofing.Color Silver
- MARUTO (Okubo Seisakusho) Basket cover D-ⅢR Basket cover for basket after bicycleColor Blue Dimension (mm) L43×W32×H25~L51×W35×H25from S$15.99Min. 2 days
- MARUTO (Okubo Seisakusho) BC-2000 Wide 2-stage front basket coverFor wide baskets Water-repellent finish with band that does not shift even when the large-capacity fastener is opened when the two-stage button is removed Material: Polyester (water-repellent finish) / EVA (lid lining) Color: Gray Applicable basket Size: Approximately 130-141 cm around (common to... Read MoreSize Big size Color Grayfrom S$28.99Min. 2 days
- Those days For Zose Days Full Type Basket CoverIt protects the things in the bicycle basket from rain and theft. The zipper can be opened and closed from the position while sitting on the bicycle. The string inside the main body is tied to the basket of the bicycle to fix it, and it is hard to be blown by the wind.Material 100% polyester Dimensions, Width W x Depth D x Height H (mm) 380×315×340from S$31.99Min. 3 days
- KAWASUMI SEISAKUSYO Polka dot basket cover double doorWith zipper on both sides, luggage can be taken in and out from the front or the back. It is a polka dot pattern that shines sky blue on black. The surface is water repellent. Front basket coverMaterial 100% polyester (PU coating) Mass (g) 120 Color Black / blue RoHS directive (corresponding to 10 substances) Correspondence Finish Processing Surface water repellent Dimensions in Use (mm) Width 390 x Depth 320 x Height 320
- KAWASUMI SEISAKUSYO 2-stage polka dot basket coverRear basket cover with a calm brown-based white polka dot pattern Protects the luggage of the basket from rain and dust, and is also effective in preventing tipping. Opening the zipper changes the size from normal size to large capacity size. Double zipper makes it easy to put in and take out lug... Read MoreDimensions, Width W x Depth D x Height H (mm) 340×440×300~450 Color Brown / dot RoHS directive (corresponding to 10 substances) Correspondence Mix Rate (%) Polyester 100 (PU coating)from S$34.99Min. 2 days
- KAWASUMI SEISAKUSYO 2-stage polka dot basket coverVertically increase capacity by opening and closing the zipper according to the amount of luggage! Protects your valuable luggage from snatching and rain. The double zipper system allows you to open the front and back, making it a very convenient structure. There is a reflective band on the back.... Read MoreMaterial 100% polyester (PU coating) Dimensions, Width W x Height H x Depth D (mm) 340×300(450)×440 Color Black / blue RoHS directive (corresponding to 10 substances) Correspondence Finish Processing Table: Water repellent, Back: Waterproof
- WINTEC Design basket cover for rear basketFashionable check basket cover Easy opening and closing with zipperDimensions, Width W x Depth D x Height H (mm) 350×440×250 Material Polyester
- KAWASUMI SEISAKUSYO Basket cover DX rear typeRear basket cover that protects the luggage of the basket from rain and theft With a zipper Easy to open and close With a reflective band, safe at night With a pocket that is convenient for storing small itemsDimensions, Width W x Height H x Depth D (mm) 340×290×450 RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 2 days