Bike Handle Covers
A handle cover is a tool that is attached to the handle of a bicycle to cover the hand. If the inside is bored, it is warm and should be installed to prevent cold. Some of the inner bores can be removed, allowing you to adjust the warmth depending on the season. In addition, the type that prevents ultraviolet rays for summer is a mesh material and a shape with good ventilation, and it is waterproof, so it is safe on rainy days. For ease of viewing the transmission and electric assist switch, some are made of transparent vinyl, which is convenient.
Other Related Pages
- MARUTO (Okubo Seisakusho) Handle cover SH-MT1980 UV handle coverSummer handle cover For bicycle up / semi-up handle * Flat handle not possible UV 99.7% or more cut + breathabilityfrom S$28.99Min. 7 days
- KAWASUMI SEISAKUSYO All season handle cover (electric assist)The bore inside the electrically power assisted steering wheel cover that can be used all season is removable and warm on cold days, and it is comfortable to remove the bore on warm days. The switch panel and transmission part of the assisted car have transparent and easy-to-see windows. With a U... Read MoreMass (g) 140 Dimensions, Width W x Length L (mm) 220×320
- MARUTO (Okubo Seisakusho) Handle cover HC-H1700 gearbox compatibleIdeal for electrically power assisted vehicles !! Wide operation space and easy shifting operation Large transparent window makes it easy to see the panel switch and shifting lever Material: PVC exterior / urethane interior, with borefrom S$31.99Min. 5 days
- MARUTO (Okubo Seisakusho) Handle cover HC-NT1600 Nylon TufterUses durable tougher fabric !! Color that can be selected according to your personality Water-repellent finish Material: Exterior tougher (urethane bonding water-repellent finish) / Interior urethane, with bore Color: Black Applicable model: Up handle, Semi-up handlefrom S$25.99Min. 5 days
- MARUTO (Okubo Seisakusho) Cold protection handle cover aluminum insulationBuilt-in reflective aluminum inside the handle cover. With a bore, the excellent heat insulation, re-radiation heat, and heat retention effect of aluminum increase warmth.
- KAWASUMI SEISAKUSYO Summer handle coverHandle cover for summer that prevents UV rays with a UV cut rate of 99.2% Easy installation just by stopping the hook with a well-ventilated gusset Easy to repel water Water repellent finish makes it safe even on rainy daysMaterial 100% polyester Dimensions, Width W x Length L (mm) 210×300 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
- MARUTO (Okubo Seisakusho) Cold protection handle cover For flat handles onlyIdeal for casual flat-handle cars. Large transparent window that can be used for electrically power assisted vehicles. Water repellent finish.
- MARUTO (Okubo Seisakusho) Cold weather handle cover HC-HP2900 Pallet winterCold protection handlebar for electrically power assisted vehicles You can see the display panel of the electrically power assisted vehicle and operate it inside the steering wheel cover. It can be used for a long time by using PVC (vinyl chloride) with excellent weather resistance. You can use i... Read Morefrom S$46.99Min. 7 days
- MARUTO (Okubo Seisakusho) Handle cover for straight (flat) handlesA sporty handle cover that is ideal for cross bikes. Warm with wetsuit fabric. You can easily shift without gloves. Equipped with a bungee cord that can be fixed to the grip to prevent the cover from slipping. The blade attached to the handlebar is a zipper type and opens wide, so it can be easil... Read MoreSet Contents Left and right 1 set
- MARUTO (Okubo Seisakusho) Handle cover SH-T1850 Summer handle cover UV cut + coolSummer handle cover UV protection for bicycles + breathabilityfrom S$19.99Min. 7 days
- MARUTO (Okubo Seisakusho) Handle cover SH-H1980 Summer handle cover Assist car compatibleOptimal for electrically power assisted vehicles You can see the remaining battery level at a glance. Improvements to the transparent windows make the switches and derailleurs easier to see. Color: white
- WINTEC Winter / summer handle coverInternal mesh processed. It feels smooth. All-season handle cover. For general light vehiclesMaterial Polyurethane
- MARUTO (Okubo Seisakusho) Winter handle cover fashionIf you decide on a fashionable color! It is warm because it has a bore inside.from S$28.99Min. 3 days
- LAKIA CG-04PYX Electric assist bicycle switch guard for PanasonicManufacturer-specific switch cover that protects the hand switch of the electric bicycle from rain, dirt, and scratches (for Panasonic) Highly transparent silicon material is used, and the switch display is designed to be easy to see. The "Plump Button", which is designed with thick sil... Read MoreInner Dimensions, Length x Width x Height (mm) 80×47×14 Type For Panasonic
- MARUTO (Okubo Seisakusho) Handle cover HC-VN1600 with vinyl long hairWith long hair for bicycles With long hair, heat retention is improved! Material with bell hole: Exterior vinyl chloride / interior urethane, high pile (long hair) Color: White Applicable model: Up handle, Semi-up handlefrom S$26.99Min. 4 days
- Y.S.S Winter handle cover with bell holeA winter handle cover with a bell hole. The inside is a soft and soft boa fabric, which is very warm.Set Contents Left and right 1 set
- MARUTO (Okubo Seisakusho) Handle cover SH-H1700 Summer handle cover HypalonRain protection plus Material: Front nylon / Lace polyester / Back polyester Color: White * The image is light bluefrom S$23.99Min. 5 days
- MARUTO (Okubo Seisakusho) Handle cover SH-W1850 Summer handle cover WiperSummer handle cover for bicycle UV protection & rain protection + colorfulfrom S$19.99Min. 7 days
- MARUTO (Okubo Seisakusho) Handle cover SH-H1700 Summer handle cover HypalonRain protection plus Material: Front nylon / Lace polyester / Back polyester Color: White * The image is light bluefrom S$22.99Min. 5 days
- MARUTO (Okubo Seisakusho) Handle cover HC-F1500 fashionApplicable model: Up handle / Semi-up handle Material: Exterior / Vinyl chloride Interior / Urethane bore * Made to orderfrom S$23.99Min. 7 days
- MARUTO (Okubo Seisakusho) Handle cover SHP2600 Summer handle cover Pallet 2Summer handle cover Dedicated to electric assist The internal wire has an appropriate tension, so you can use it comfortably at any time. UV protection operation Full view For waterproof and semi-up handle * Flat handle is not possiblefrom S$36.99Min. 7 days
- MARUTO (Okubo Seisakusho) Handle cover HC-V1500 with vinyl jerseyStandard type with jersey for bicycle with bell hole Material: Exterior PVC / Interior urethane bore With jersey Color: White Applicable model: Up handle, Semi-up handle
- MARUTO (Okubo Seisakusho) Handle cover SHB2000 Motorcycle summer handle coverSummer handle cover Easy switch operation for motorcycles Three-dimensional structureColor White Material Front / Polyester Back / Polyesterfrom S$38.99Min. 7 days
- Y.S.S # 205 New summer handle cover with bell holeA handle cover for summer that protects against UV rays. Comfortable with a breathable mesh part. With bell hole.Dimensions, Width W x Length L (mm) 210×345 Color Grayfrom S$19.99Min. 6 days
- KAWASUMI SEISAKUSYO Kisamar handle cover with windowEasy to install with a hook-and-loop fastener! A cool summer handle cover with a mesh. Introducing a belt-mounted type with a hook-and-loop fastener that is easy to install from the conventional strap-mounted type. 99.2% UV cut mesh material with gusset allows wind to pass through and is comforta... Read MoreMaterial 100% polyester, window: PVC Dimensions, Height x Width x Thickness (mm) 230×400×5from S$23.99Min. 17 days
- Y.S.S New summer handle cover with bell hole* Only black has a black mesh part. (Other colors are white mesh.)from S$19.99Min. 6 days
- MARUTO (Okubo Seisakusho) Heathered steering wheel cover for electric assist vehiclesWhile retaining the round form of the "taffeta handlebar cover" that has been loved for many years, it has a transparent window and is compatible with electric assist bicycles. Fashionable heathered fabric, easy-to-use installation style that goes well with "shell-type rain cover h... Read Morefrom S$42.99Min. 10 days
- Yamaha Motor Handle cover houndstooth checkA handle cover that allows you to customize PAS in a fashionable way.from S$31.99Min. 4 days
- MARUTO (Okubo Seisakusho) Electric assist dedicated summer handle cover palletSummer handle cover that makes it easy to see the operation panel of the power-assisted bicycle Keeps the space inside the cover wide and comfortable, and has a built-in wire structure that does not easily lose its shape. Since the panel switch and transmission are installed outside the handle co... Read MoreMass (g) 220from S$31.99Min. 4 days
- MARUTO (Okubo Seisakusho) Handle cover F1-3000 NEW F1 for motorcycleIntroducing a wider operation space than before !! Uses neoprene rubber for safer operability Large transparent window and wide operation space, large windshield Material: Vinyl chloride urethane bonding / French pile upholstery / Neoprene rubber with jersey / transparent PVC Color: Black * The i... Read Morefrom S$53.99Min. 7 days
- KAWASUMI SEISAKUSYO All season handle coverImproved from the conventional strap-mounted type to a belt-mounted type with a hook-and-loop fastener that is easy to install. With a transparent window, it is also compatible with electrically power assisted bicycles and transmission bicycles. As a measure against the cold. It can be used all y... Read Morefrom S$31.99Min. 17 days
- MARUTO (Okubo Seisakusho) Handle cover for both summer and winter, roundA detachable boa cover that can be used all year round Just fasten the stopper to the handle, so it can be easily installed without a string. With a transparent window, it is easy to operate the switch of the electric assist vehicle.from S$39.99Min. 10 days
- MARUTO (Okubo Seisakusho) Handle cover for flat handle 02Renewal: Compatible with electric assist vehicles and e-bikes! You can see the panel operation and gear shifting! Ideal for casual flat-handle vehicles. With a large transparent window for electric assist vehicles, you can see the remaining battery level and gear shifting even in sudden rain. &qu... Read Morefrom S$63.99Min. 10 days
- MARUTO (Okubo Seisakusho) Handle cover K2-2600 for mini bike K2With a double back jersey for cold weather Urethane bore is used for the interior With stopper screws (moisturizing power is hard to escape)Discontinued
- MARUTO (Okubo Seisakusho) Handle cover HC-T2300Up Medium-sized type with a direction indicator underneath With a double jersey for cold weather (it is hard to lose heat retention) The heat retention is further increased by using a grip heater together. Applicable models: General car pipe handle car, Honda / MD50, 70, 90, 110, press cub, etc. ... Read MoreColor Black Size UpDiscontinued
- Outre Handle cover for flat handlebarStorm winter gloves. You can drive warmly and comfortably by preventing cold winter winds and sudden rain. Please experience a higher-grade texture with the same material as the wet suit.Dimension (mm) 260×260 Material Polyester + neoprene Specification With carabiner and reflective tapeDiscontinued
- KAWASUMI SEISAKUSYO All season handle cover pleatsA removable inner with a bore keeps you warm on cold days, and removes the inner on warm days for a comfortable all-season handle cover. Adopted a fashionable design with pleats decorated. The hook-and-loop fastener makes it easy to attach the handle. A transparent and easy-to-see window is arran... Read MoreMaterial (Inner Lining) 100% polyester Mass (g) 110 Dimensions, Width W x Length L (mm) 240×400 Material (window) PVC Mix Rate (%) Polyester 100 (PU coating)Discontinued
- KAWASUMI SEISAKUSYO Sun protection handle cover wide collarWide-brimmed type that significantly prevents UV rays Summer handle cover Double cuts UV rays with lace and partition (UV cut rate 95.3%) Water-repellent processing that is safe even on rainy daysDimensions, Width W x Length L x Thickness (mm) 230×360×30 Mass (g) 70 Color BlackDiscontinued