Bike Windshields
Other Related Pages
- KAWASUMI SEISAKUSYO Fu ~ bo ~Windshield that protects important children from rain, wind, and ultraviolet rays A large windshield that is resistant to rain and rain, making it difficult for your feet to get wet. Windshield to attach to the bicycleDimensions (Width W x Height H) (mm) 410×750 Mass (g) 480 Color Clear RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 5 days
- OGK Light vehicle windshieldTransparent polycarbonate is used for the transparent part that protects from rain, wind, and ultraviolet rays, and it does not interfere with securing the field of vision. The transparent part can be folded forward with a simple operation, which helps prevent theft and jumping of luggage when no... Read MoreCompatible Handle Diameter Φ22.2mmDiscontinued
- OGK Front protector UVProtects children's skin from UV rays by cutting 99% of transmitted UV rays from the front. It is strong against impact and has excellent transparency, so the visibility is clear. A front basket cover that prevents luggage from jumping and snatching. Windshield to attach to the bicycleIncluded Accessories Mounting belt Dimensions, Height x Width (mm) 800×420Discontinued
- MARUTO (Okubo Seisakusho) D-5PO Rain cover for front coverA retrofit type rain cover for front children. By changing the head from a three-dimensional type to a kappa type, the front view is secured without obstructing the view even when a child is riding. The large brim of about 12 cm and the rubber around the neck are adjusted to fit, blocking childre... Read MoreMaterial Polyester Included Accessories Storage bag Finish Processing Table: Water repellent, Back: PU coatingDiscontinued
- OGK UV cut windshield99% cut of transmitted ultraviolet rays from the front. * The lower foot cover (vinyl) does not have a UV cut function. Uses impact-resistant polycarbonate and has excellent transparency, so visibility is clear. Designed with wind resistance in mind, it runs easily. It can be easily attached and ... Read MoreColor Clear Material plasticDiscontinued