Bottle & Cup Holders
The bottle cup holder (drink holder) is a dedicated cage for plastic bottles to be attached to the bicycle. Bicycle bottle cages are made of lightweight and durable duralumin, which is also used in aircraft materials. Depending on the type of cage, the colors are 4 to 12 colors such as white, silver and blue. Ideal for carrying 500mL plastic bottles and mini plastic bottles. There are also cage holders in which the holder and cage are set, and carbon cages that have been slimmed by cutting off the excess part.
Other Related Pages
- ELITE (Bicycle) FLY bottle 550ml (2020)A bottle that is overwhelmingly lighter than conventional products, soft and easy to grip. Adopting a new type of mouthpiece, the flow rate is higher than the old product. Wide-mouthed body that is easy to pour drinks and easy to wash. Compatible with general bottle cages for 74 mm diameter. No B... Read MoreMass (g) About 54 Capacity (mL) 550 Dimension (Φmm) 74from S$14.99Min. 7 days
- ELITE (Bicycle) FLY bottle (MTB) (with cap) 750ml (2020)A model with an ergonomically designed lid. Uses a soft, tasteless and odorless silicone valve that can be easily filled and cleaned. A new sporty design bottle that is light, soft and easy to drink, with excellent grip and squeeze. Compatible with general bottle cages for 74 mm diameter. No BPACapacity (mL) 750 Dimension (Φmm) 74 Mass (g) About 54from S$19.99Min. 7 days
- ELITE (Bicycle) Custom Race PLUS Bottle Cage (2020 GlossyMass (g) About 40 Material Fiberglassfrom S$28.99Min. 7 days
- RIDEA FCAD Mini Velo Bottle Cage Adapter(Double arm)A bottle cage bracket that can be firmly fixed at two points with a double arm. Ideal for frames without bottle cage pedestals and handlebar posts for folding bikes. Made of AL6061 by CNC processing. Compatible with Φ31.8mm and Φ34.9mm by replacing the attached rubber spacer.Clamp Diameter (Φmm) 31.8/34.9 Mass (g) 50 Material Aluminum
- MINOURA Pet Gauge Mini 2 (Pet Bottle Cage)A simple model of a cage for PET bottles containing 500 mL. A simplified version of a 500mL PET bottle that can be easily obtained at convenience stores and a holder for small-capacity bottles of the same diameter. It can be easily attached and detached with one hand because it has a structure th... Read MoreMaterial # 5056 Aluminum Mass (g) 46 Suitable for 500mL PET bottle
- Bikeguy PET Cage (For PET Bottles Only)PET bottle cage Two just-fit mounting bolts are included with the 500mL PET bottleMass (g) 50 Material Aluminum alloy (main body), steel (bolt)
- BIKE'N ROLL Stainless Bottle CageThis bottle cage is a handmade product made by bending a slender stainless steel wire. The traditional style that shines in silver is perfect for slender bicycles. Since it is made of stainless steel, it does not rust and is slender yet strong enough.Dimension (mm) 145×85×80 Mass (g) 50
- MINOURA Bottle Cage HolderBottle cage holder that can be attached and detached with a single touch using a quick clamp A gear tooth mechanism is provided inside the holder, and the mounting angle is set every 12 degrees. There are two types of BH-100 with different clamp compatible diameters. "BH-100S" (side log... Read MoreMaterial Aluminum / Stainless
- OGK PBH-002 Drink holderEasy installation with a single screwdriver. Contains thick cans, thin cans, and 500 ml PET bottles (corners and rounds).from S$5.89Min. 2 days
- CAPTAIN STAG Aluminum bottle cageAluminum bottle cageMass (g) 58 Dimension (mm) 74×85×15
- IBERA Adjustable bottle cageA bottle cage that allows you to adjust the bottle size according to the bottle you are using by simply turning the dial on the back. Bicycle racer bottles to slim type PET bottles can also be used (recommended by the manufacturer: compatible with bottles from Φ60mm to 73mm) Uses durable polycarb... Read MoreDimension (mm) 155×75 Mass (g) 80 (including bolts) Material Polycarbonate
- R250 Tool case Slim long typeA model with a popular carbon pattern and a blue zipper on one side. The upper end is designed to be slightly slimmer so that the legs do not hit the bottle cage attached to the seat tube. The underside is a slender shape so that it fits securely in the bottle cage. Equipped with a zipper holder,... Read More
- ELITE (Bicycle) JET bottle 550mlElite JET Bottle 550ml ELITE Compatible with general bottle cages for 74 mm diameter.Capacity (mL) 550
- Bikeguy Cage holder anywhere (single item)Attached to a place where you can easily pick up a beverage bottle. Easy to install on all bicycles (sports cars, general cars, small wheel bikes, etc.) Can be mounted anywhere on the frame or on the seatpost (up to 54mm diameter can be mounted) * The product is a holder only. Bottle gauge is not... Read MoreDimension (mm) 80×30×30 Mass (g) About 40 Material Nylon, silicone rubber Suitable Size (Φmm) Round pipe up to 45 diameter
- ELITE (Bicycle) FLY bottle 750ml (2020)A bottle that is overwhelmingly lighter than conventional products, soft and easy to grip. Adopting a new type of mouthpiece, the flow rate is higher than the old product. Wide-mouthed body that is easy to pour drinks and easy to wash. Compatible with general bottle cages for 74 mm diameter. BPA-... Read MoreDimension (Φmm) 74 Capacity (mL) 750 Mass (g) About 54
- Bikeguy Bikeguy Anywhere Cage Holder (with PET bottle cage)A set of a holder and a PET bottle gauge. Since it is attached with Velcro, it can be attached to a seat post anywhere on a sports bicycle or frame without dowel holes. Of course, it can also be installed on moms. It can be attached to the legs of a PC rack or desk, so you can use it widely aroun... Read MoreDimension (mm) 150×75×100 Mass (g) About 90 Suitable Size (Φmm) Round pipe up to 45 diameter
- R250 Tool case + slim super long type30mm larger than the manufacturer, and 80mm larger than Vittoria (approximately 1.5 times). If there is a gap between the tool case attached to the bottle cage and the frame, a larger tool case can be attached. An unprecedented long size with an outer dimension of 260 mm. The diameter of the top ... Read MoreMass (g) 145 Color Carbon pattern / black fastener Dimension (mm) H260×75~70from S$39.99Min. 2 days
- ELITE (Bicycle) FLY bottle 950ml (2020)A bottle that is overwhelmingly lighter than conventional products, soft and easy to grip. Adopting a new type of mouthpiece, the flow rate is higher than the old product. Wide-mouthed body that is easy to pour drinks and easy to wash. Compatible with general bottle cages for 74 mm diameter. No BPADimension (Φmm) 74 Capacity (mL) 950 Mass (g) About 54from S$19.99Min. 7 days
- MINOURA Seat Rail Mounted Bottle Cage HolderBottle cage holder that attaches to the rear of the saddle (seat rail), which is less likely to cause air resistance * Since the seat rail may be scratched when installing, it is recommended to protect the rail side with vinyl tape etc. in advance.Mass (g) 80 Color Blackfrom S$12.99Min. 4 days
- Bikeguy Size adjustable cup holderA bicycle cup holder whose size can be adjusted according to the diameter of the cup. Since the diameter can be adjusted up to about 250 mm, big size cups such as Starbucks Venti can be installed without problems. No tools required for installation. Since the mounting bracket and holder (ring) ca... Read MoreDimension (mm) 126×78×44 Mass (g) 41
- ELITE (Bicycle) FLY Bottle (MTB) (With Cap) 950ml (2020)A model with an ergonomically designed lid. Uses a soft, tasteless and odorless silicone valve that can be easily filled and cleaned. A new sporty design bottle that is light, soft and easy to drink, with excellent grip and squeeze. Compatible with general bottle cages for 74 mm diameter. No BPAMass (g) About 54 Dimension (Φmm) 74 Capacity (mL) 950from S$19.99Min. 7 days
- OGK PBH-003 Drink holderEasy installation with a single screwdriver. Contains thick cans, thin cans, 500 ml PET bottles (corners / rounds), paper packs (large / small), and cups.from S$11.99Min. 5 days
- ELITE (Bicycle) Cannibal XC bottle cageSide entry type bottle cage with sophisticated looks and ease of use The side is designed to take advantage of the curved line that combines diagonal access and holding power. Most bottle cages that can be taken in and out from the conventional side can be taken in and out from both sides, while ... Read MoreMaterial Fiberglassfrom S$28.99Min. 7 days
- MINOURA Bottle Cage HolderA holder for adding two spare bottles on the side rails (behind the saddle). Attach the saddle rail by sandwiching it between the main body and the plate bracket. The rear of the saddle, which is less prone to air resistance, is an advantageous position for high-speed competitions such as roads a... Read MoreColor titanium Material # 2017 Duralumin Mass (g) 135
- ELITE (Bicycle) VICO cage (composite carbon) (2020)A carbon bottle cage made of injected carbon that is both light and strong. Most adopted by the World Tour team. The unique shape of the elite holds the bottle firmly. * Products that emphasize the holding power of the bottle may be difficult to remove depending on the shape and material of the b... Read MoreMass (g) Approx. 23 (± 10%) Material Injected carbonfrom S$47.99Min. 7 days
- ELITE (Bicycle) Leggero Carbon Bottle Cage (2020)An ultra-lightweight injection carbon bottle cage. Not only lightness, but also easy to put in and take out bottles, holding power, functionality and aesthetics. The high-end model that the World Tour team also uses on mountain courses has become affordable with the same usability by adopting inj... Read MoreMaterial Injection carbon Mass (g) 15 (± 10% catalog value)from S$63.99Min. 7 days
- ELITE (Bicycle) JET Bottle 750mlElite JET Bottle 750ml ELITE Compatible with general bottle cages for 74 mm diameter.Capacity (mL) 750from S$15.99Min. 7 days
- OGK KABUTO PC-1 bottle cage for racer bottleA colorful and light bottle cage with a stylish design. ◎ For racer bottles * Some bottles cannot be attached, so please check the shape of the bottle carefully before purchasing. * Only pink has a different graphic design.from S$19.99Min. 7 days
- ELITE (Bicycle) ICE FLY Thermo Bottle 500mlCold storage bottleCapacity (mL) 500from S$31.99Min. 7 days
- ELITE (Bicycle) ROCKO (Rocco) cage (composite carbon)Although it is a side entry type, it is lightweight due to the adoption of injected carbon. The design makes use of the curve that combines the ease of access from the side and diagonal directions and the holding power. Most bottle cages that can be taken in and out from the conventional side can... Read MoreMass (g) Approx. 25 (± 10%) Material Injected carbonfrom S$55.99Min. 7 days
- ELITE (Bicycle) VIP (vip) bottle cage clip (15 ~)The universal type plastic bottle cage pedestal tightening mechanism, which is convenient when you want to attach a bottle cage to a frame without a bottle pedestal, is integrated with the pedestal, and basically where is a 25 mm-70 mm pipe? But it can be expanded. Since it is a simple type with ... Read MoreMounting dimensions (mm) Diameter 25-70from S$17.99Min. 7 days
- ELITE (Bicycle) JET bottle 950mlElite JET Bottle 950ml ELITE Compatible with general bottle cages for 74 mm diameter.Capacity (mL) 950from S$15.99Min. 7 days
- ITM ITM cork bar tapeHas excellent durability and shock absorption. With ITM logoType corkfrom S$23.99Min. 18 days
- B.free Pack set for Cool & Hot 500EMaintenance parts for Cool & Hot 500E
- ELITE (Bicycle) Custom Race bottle cageAffordable nylon resin bottle cage that holds the bottle firmly with a self-adjusting system. Adopted a self-adjusting system that the elastic body holds firmly according to the bottle. The front plate (white rubber) keeps the bottle firmly even on rough roads.Suitable for Normal bottle compatible Dimension (Φmm) 74 Material Fiberglass Mass (g) Measured value (indication): 44from S$25.99Min. 7 days
Filter by categories