Drink Holders
Other Related Pages
- MINOURA Pet Gauge Mini 2 (Pet Bottle Cage)A simple model of a cage for PET bottles containing 500 mL. A simplified version of a 500mL PET bottle that can be easily obtained at convenience stores and a holder for small-capacity bottles of the same diameter. It can be easily attached and detached with one hand because it has a structure th... Read MoreMaterial # 5056 Aluminum Mass (g) 46 Suitable for 500mL PET bottle
- Bikeguy PET Cage (For PET Bottles Only)PET bottle cage Two just-fit mounting bolts are included with the 500mL PET bottleMass (g) 50 Material Aluminum alloy (main body), steel (bolt)
- BIKE'N ROLL Stainless Bottle CageThis bottle cage is a handmade product made by bending a slender stainless steel wire. The traditional style that shines in silver is perfect for slender bicycles. Since it is made of stainless steel, it does not rust and is slender yet strong enough.Dimension (mm) 145×85×80 Mass (g) 50
- MINOURA Bottle Cage HolderBottle cage holder that can be attached and detached with a single touch using a quick clamp A gear tooth mechanism is provided inside the holder, and the mounting angle is set every 12 degrees. There are two types of BH-100 with different clamp compatible diameters. "BH-100S" (side log... Read MoreMaterial Aluminum / Stainless
- OGK PBH-002 Drink holderEasy installation with a single screwdriver. Contains thick cans, thin cans, and 500 ml PET bottles (corners and rounds).from S$5.89Min. 2 days
- CAPTAIN STAG Aluminum bottle cageAluminum bottle cageMass (g) 58 Dimension (mm) 74×85×15
- IBERA Adjustable bottle cageA bottle cage that allows you to adjust the bottle size according to the bottle you are using by simply turning the dial on the back. Bicycle racer bottles to slim type PET bottles can also be used (recommended by the manufacturer: compatible with bottles from Φ60mm to 73mm) Uses durable polycarb... Read MoreDimension (mm) 155×75 Mass (g) 80 (including bolts) Material Polycarbonate
- Bikeguy Cage holder anywhere (single item)Attached to a place where you can easily pick up a beverage bottle. Easy to install on all bicycles (sports cars, general cars, small wheel bikes, etc.) Can be mounted anywhere on the frame or on the seatpost (up to 54mm diameter can be mounted) * The product is a holder only. Bottle gauge is not... Read MoreDimension (mm) 80×30×30 Mass (g) About 40 Material Nylon, silicone rubber Suitable Size (Φmm) Round pipe up to 45 diameter
- Bikeguy Bikeguy Anywhere Cage Holder (with PET bottle cage)A set of a holder and a PET bottle gauge. Since it is attached with Velcro, it can be attached to a seat post anywhere on a sports bicycle or frame without dowel holes. Of course, it can also be installed on moms. It can be attached to the legs of a PC rack or desk, so you can use it widely aroun... Read MoreDimension (mm) 150×75×100 Mass (g) About 90 Suitable Size (Φmm) Round pipe up to 45 diameter
- MINOURA Seat Rail Mounted Bottle Cage HolderBottle cage holder that attaches to the rear of the saddle (seat rail), which is less likely to cause air resistance * Since the seat rail may be scratched when installing, it is recommended to protect the rail side with vinyl tape etc. in advance.Mass (g) 80 Color Blackfrom S$12.99Min. 4 days
- Bikeguy Size adjustable cup holderA bicycle cup holder whose size can be adjusted according to the diameter of the cup. Since the diameter can be adjusted up to about 250 mm, big size cups such as Starbucks Venti can be installed without problems. No tools required for installation. Since the mounting bracket and holder (ring) ca... Read MoreDimension (mm) 126×78×44 Mass (g) 41
- OGK PBH-003 Drink holderEasy installation with a single screwdriver. Contains thick cans, thin cans, 500 ml PET bottles (corners / rounds), paper packs (large / small), and cups.from S$11.99Min. 5 days
- MINOURA Bottle Cage HolderA holder for adding two spare bottles on the side rails (behind the saddle). Attach the saddle rail by sandwiching it between the main body and the plate bracket. The rear of the saddle, which is less prone to air resistance, is an advantageous position for high-speed competitions such as roads a... Read MoreColor titanium Material # 2017 Duralumin Mass (g) 135
- OGK KABUTO PC-1 bottle cage for racer bottleA colorful and light bottle cage with a stylish design. ◎ For racer bottles * Some bottles cannot be attached, so please check the shape of the bottle carefully before purchasing. * Only pink has a different graphic design.from S$19.99Min. 7 days
- MINOURA Bottle cage holder Center offset typeSince the bottle cage can be kept 35 mm offset from the center offset type clamp that can place the bottle in the center of the handle, the bottle can be positioned directly in front of the stem just by clamping the side of the stem. Hold the bottle cage. The plate uses a rust-resistant stainless... Read MoreMaterial Aluminum / Stainlessfrom S$19.99Min. 6 days
- DIA-COMPE Bottle cage R-1 stainless steelMaterial Stainless steel (polished) Mass (g) About 46from S$49.99Min. 9 days
- OGK PBH-005 Soft drink holderSoft type drink holder Can be installed without tools Can be used in 500ml PET bottles.from S$12.99Min. 7 days
- MINOURA AB100-4.5 Bottle Cage (without Mounting Bolts)A dedicated bottle gauge for carrying a bicycle poly bottle (Φ73 mm). 2017 series duralumin, which is also used as a material for aircraft, is used (the gauge round bar used is manufactured exclusively by Kobe Steel for Minoura), and the wire diameter is slightly smaller than that of bottle gauge... Read MoreMass (g) 38
- SAGISAKA PET bottle holderBottle cage for PET bottles (350-500ml). You can adjust the angle by about 20 degrees to the left and right. With handle mounting pedestal.matching handle diameter (mm) 22.2~25.4 Mass (g) 99 Color Silverfrom S$28.99Min. 5 days
- MINOURA Dura-CageLight, supple, tough and durable duralumin bottle cage 2017 series duralumin "Dura Cage" Dedicated design for bicycle poly bottles (diameter 73 mm) Mainly for users who place importance on lightness and ease of putting in and out of bottles Dura-Cage is for bicycle poly bottles (diamete... Read MoreMaterial # 2017 Duralumin Mass (g) 38
- FORCE Bottle cage GET made of resin6-color resin bottle cage. Resin drink bottle cage.Mass (g) 30 Dimensions, Width W x Depth D x Height H (cm) About 8 x about 14 x about 9 Material Resinfrom S$39.99Min. 5 days
- PROFILE DESIGN VISE bottle cageMade of Injected Nylon Fiberglass Made of high-strength resin Injected Nylon Fiberglass The unique shape holds the bottle firmly while being lightweight.Color Blackfrom S$25.99Min. 8 days
- Palmy Sports PS-BCLR01 Switch cageA resin bottle cage that allows you to select "right-out" or "left-out". Left and right conversion is a simple setting that just replaces the parts at the bottom of the main unit.Dimension (mm) 148×75 Mass of Main Unit (g) 39 Material Resinfrom S$28.99Min. 6 days
- FORCE Bottle cage handle mounting bracketTo attach a bottle cage to the handle. A bracket that allows you to attach a commercially available bottle cage to the handle.Mass (g) 50 Color Blackfrom S$25.99Min. 5 days
- MINOURA Dura-CageLight, supple, tough and durable duralumin bottle cage 2017 series duralumin "Dura Cage" Dedicated design for bicycle poly bottles (diameter 73 mm) Mainly for users who place importance on lightness and ease of putting in and out of bottles For bicycle poly bottle (diameter 73 mm) * Dur... Read MoreMaterial # 2017 Duralumin Mass (g) 54 Color Blackfrom S$13.99Min. 8 days
- MINOURA BH-100EB Bottle cage holder EB-BAND type (22-35mm)An extra bottle cage holder that uses the new mechanism "EB-BAND" that can be attached to various parts of the bike such as the stem, frame, fork, crank, and seat tube. The accuracy of the bracket can be adjusted in 6 degree increments. * The bottle cage in the photo is not included in ... Read Morefrom S$22.99Min. 8 days
- FORCE Bottle Cage for Resin Pet Bottles & BottlesPET bottle and bottle combined type A resin cage ideal for storing PET bottles and drink bottles.Mass (g) 55 Dimensions, Width W x Depth D x Height H (cm) About 7.5 x about 14 x about 8 Material Resinfrom S$19.99Min. 5 days
- MonotaRO Pet Bottle Cage for BicycleCan hold a 500mL PET bottle. You can easily put it in and out with one hand. Since two bolts are attached, it can be attached only with this set to a type of road bike with a dowel hole for attaching a PET bottle. PET bottle holder for bicycles * Do not use for anything other than its intended pu... Read MoreMass (g) 100 Wire diameter (mm) 6.2 Material Aluminum alloy Color Black
- MINOURA BH-100EB Bottle cage holder EB-BAND type (22-35mm)A bottle cage holder that can be attached and detached with a single touch. EB-BAND type (22-35mm) A holder that allows you to mount one spare bottle on the handlebar or seatpost. * Maximum mounting accessory weight is up to 300g. * For the quick clamp, first adjust the clamp force to an appropr... Read MoreClamp Diameter (Φmm) 28~35 Mass (g) 80 Material Aluminum / Stainlessfrom S$19.99Min. 9 days
- IBERA bottle phone holderIt is possible to tighten the mouth with a string. The worry that the contents will pop out even with an impact while driving is reduced.Allowable Load (kg) 1 Capacity (L) 1.25 Dimensions (cm) 10×10×19 Mass (g) 67from S$36.99Min. 5 days
- PROFILE DESIGN Aero Drink System Mount Bracket (NEW)Mount bracket for aero drinks that mounts on the aero bar and is secured with a velcro strapClamping Thickness (mm) 70-140 Mass (g) 75from S$33.99Min. 8 days