Drink Bottles & Others
Other Related Pages
- ELITE (Bicycle) FLY bottle 550ml (2020)A bottle that is overwhelmingly lighter than conventional products, soft and easy to grip. Adopting a new type of mouthpiece, the flow rate is higher than the old product. Wide-mouthed body that is easy to pour drinks and easy to wash. Compatible with general bottle cages for 74 mm diameter. No B... Read MoreMass (g) About 54 Capacity (mL) 550 Dimension (Φmm) 74from S$14.99Min. 7 days
- ELITE (Bicycle) FLY bottle (MTB) (with cap) 750ml (2020)A model with an ergonomically designed lid. Uses a soft, tasteless and odorless silicone valve that can be easily filled and cleaned. A new sporty design bottle that is light, soft and easy to drink, with excellent grip and squeeze. Compatible with general bottle cages for 74 mm diameter. No BPACapacity (mL) 750 Dimension (Φmm) 74 Mass (g) About 54from S$19.99Min. 7 days
- ELITE (Bicycle) Custom Race PLUS Bottle Cage (2020 GlossyMass (g) About 40 Material Fiberglassfrom S$28.99Min. 7 days
- RIDEA FCAD Mini Velo Bottle Cage Adapter(Double arm)A bottle cage bracket that can be firmly fixed at two points with a double arm. Ideal for frames without bottle cage pedestals and handlebar posts for folding bikes. Made of AL6061 by CNC processing. Compatible with Φ31.8mm and Φ34.9mm by replacing the attached rubber spacer.Clamp Diameter (Φmm) 31.8/34.9 Mass (g) 50 Material Aluminum
- R250 Tool case Slim long typeA model with a popular carbon pattern and a blue zipper on one side. The upper end is designed to be slightly slimmer so that the legs do not hit the bottle cage attached to the seat tube. The underside is a slender shape so that it fits securely in the bottle cage. Equipped with a zipper holder,... Read More
- ELITE (Bicycle) JET bottle 550mlElite JET Bottle 550ml ELITE Compatible with general bottle cages for 74 mm diameter.Capacity (mL) 550
- ELITE (Bicycle) FLY bottle 750ml (2020)A bottle that is overwhelmingly lighter than conventional products, soft and easy to grip. Adopting a new type of mouthpiece, the flow rate is higher than the old product. Wide-mouthed body that is easy to pour drinks and easy to wash. Compatible with general bottle cages for 74 mm diameter. BPA-... Read MoreDimension (Φmm) 74 Capacity (mL) 750 Mass (g) About 54
- R250 Tool case + slim super long type30mm larger than the manufacturer, and 80mm larger than Vittoria (approximately 1.5 times). If there is a gap between the tool case attached to the bottle cage and the frame, a larger tool case can be attached. An unprecedented long size with an outer dimension of 260 mm. The diameter of the top ... Read MoreMass (g) 145 Color Carbon pattern / black fastener Dimension (mm) H260×75~70from S$44.99Min. 2 days
- ELITE (Bicycle) FLY bottle 950ml (2020)A bottle that is overwhelmingly lighter than conventional products, soft and easy to grip. Adopting a new type of mouthpiece, the flow rate is higher than the old product. Wide-mouthed body that is easy to pour drinks and easy to wash. Compatible with general bottle cages for 74 mm diameter. No BPADimension (Φmm) 74 Capacity (mL) 950 Mass (g) About 54from S$19.99Min. 7 days
- ELITE (Bicycle) FLY Bottle (MTB) (With Cap) 950ml (2020)A model with an ergonomically designed lid. Uses a soft, tasteless and odorless silicone valve that can be easily filled and cleaned. A new sporty design bottle that is light, soft and easy to drink, with excellent grip and squeeze. Compatible with general bottle cages for 74 mm diameter. No BPAMass (g) About 54 Dimension (Φmm) 74 Capacity (mL) 950from S$19.99Min. 7 days
- ELITE (Bicycle) Cannibal XC bottle cageSide entry type bottle cage with sophisticated looks and ease of use The side is designed to take advantage of the curved line that combines diagonal access and holding power. Most bottle cages that can be taken in and out from the conventional side can be taken in and out from both sides, while ... Read MoreMaterial Fiberglassfrom S$28.99Min. 7 days
- ELITE (Bicycle) VICO cage (composite carbon) (2020)A carbon bottle cage made of injected carbon that is both light and strong. Most adopted by the World Tour team. The unique shape of the elite holds the bottle firmly. * Products that emphasize the holding power of the bottle may be difficult to remove depending on the shape and material of the b... Read MoreMass (g) Approx. 23 (± 10%) Material Injected carbonfrom S$47.99Min. 7 days
- ELITE (Bicycle) Leggero Carbon Bottle Cage (2020)An ultra-lightweight injection carbon bottle cage. Not only lightness, but also easy to put in and take out bottles, holding power, functionality and aesthetics. The high-end model that the World Tour team also uses on mountain courses has become affordable with the same usability by adopting inj... Read MoreMaterial Injection carbon Mass (g) 15 (± 10% catalog value)from S$63.99Min. 7 days
- ELITE (Bicycle) JET Bottle 750mlElite JET Bottle 750ml ELITE Compatible with general bottle cages for 74 mm diameter.Capacity (mL) 750from S$15.99Min. 7 days
- ELITE (Bicycle) ICE FLY Thermo Bottle 500mlCold storage bottleCapacity (mL) 500from S$31.99Min. 7 days
- ELITE (Bicycle) ROCKO (Rocco) cage (composite carbon)Although it is a side entry type, it is lightweight due to the adoption of injected carbon. The design makes use of the curve that combines the ease of access from the side and diagonal directions and the holding power. Most bottle cages that can be taken in and out from the conventional side can... Read MoreMass (g) Approx. 25 (± 10%) Material Injected carbonfrom S$55.99Min. 7 days
- ELITE (Bicycle) VIP (vip) bottle cage clip (15 ~)The universal type plastic bottle cage pedestal tightening mechanism, which is convenient when you want to attach a bottle cage to a frame without a bottle pedestal, is integrated with the pedestal, and basically where is a 25 mm-70 mm pipe? But it can be expanded. Since it is a simple type with ... Read MoreMounting dimensions (mm) Diameter 25-70from S$17.99Min. 7 days
- ELITE (Bicycle) JET bottle 950mlElite JET Bottle 950ml ELITE Compatible with general bottle cages for 74 mm diameter.Capacity (mL) 950from S$15.99Min. 7 days
- ITM ITM cork bar tapeHas excellent durability and shock absorption. With ITM logoType corkfrom S$23.99Min. 18 days
- B.free Pack set for Cool & Hot 500EMaintenance parts for Cool & Hot 500E
- ELITE (Bicycle) Custom Race bottle cageAffordable nylon resin bottle cage that holds the bottle firmly with a self-adjusting system. Adopted a self-adjusting system that the elastic body holds firmly according to the bottle. The front plate (white rubber) keeps the bottle firmly even on rough roads.Suitable for Normal bottle compatible Dimension (Φmm) 74 Material Fiberglass Mass (g) Measured value (indication): 44from S$25.99Min. 7 days
- ELITE (Bicycle) FLY bottle (MTB) (with cap) 550ml (2020)A model with an ergonomically designed lid. Uses a soft, tasteless and odorless silicone valve that can be easily filled and cleaned. A new sporty design bottle that is light, soft and easy to drink, with excellent grip and squeeze. Compatible with general bottle cages for 74 mm diameter. No BPAMass (g) About 54 Dimension (Φmm) 74 Capacity (mL) 550from S$15.99Min. 7 days
- ELITE (Bicycle) Custom Race PLUS bottle cage (2020)A best-selling bottle cage with outstanding ease of insertion and removal while firmly grasping the bottle. A self-adjusting system is used in which the front elastomer damps the vibration of the bottle and cage and holds it firmly according to the shape. Made of nylon resin, it is both durable a... Read MoreMaterial Fiberglass Mass (g) About 40from S$26.99Min. 7 days
- B.free Stainless steel cycle mini bottle 370A 370ml compact stainless steel bottle for bicycles that pursues ease of use. Double vacuum structure enables long-term cold insulation (18 hours cold insulation 10 hours * Measured at room temperature 20 ° C) One-touch open cap lock mechanism with one hand Easy to get out and easy to drink Drink... Read MoreMaterial (Packing, body band) Silicon Material (Button) (Push) ABS Height (mm) 196 Mass (g) 280 Capacity (mL) 370 Diameter (Φmm) 72.5 Material (Cap) Polypropylenefrom S$31.99Min. 6 days
- ELITE (Bicycle) ICE FLY COCA-COLA Bottle 500ml (2020)Elite ICE FLY Thermo Bottle COCA-COLA 500ml (2020) Cold Storage Bottle Compatible with general bottle cages for 74mm diameter.Capacity (mL) 500from S$26.99Min. 7 days
- ELITE (Bicycle) EROICA Aluminum Bottle 600mlA classic design bottle with a satin-finished, solid and thick aluminum body and a cork cap. A string is attached to the cork cap to prevent loss. Compatible with general bottle cages for 74 mm diameter. As a product concept, a damage-like print that looks like a scratch is applied.Overall Length (mm) 215 Dimension (mm) 74 Material (Cap) cork Finish satinfrom S$49.99Min. 7 days
- RIDEA FCAS Mini Velo Bottle Cage Adapter(Single arm)Stylish single arm type bottle cage bracket. Ideal for frames without bottle cage pedestals and handlebar posts for folding bikes. Made of AL6061 by CNC processing. Compatible with Φ31.8mm and Φ34.9mm by replacing the attached rubber spacer.Clamp Diameter (Φmm) 31.8/34.9 Mass (g) 43 Material Aluminumfrom S$159.90Min. 5 days
- DEDA ELEMENTI SR 1 (2018) Carbon bottle cageMass (g) 18 Material Real carbon Applicable bolt diameter 73mm Color carbonfrom S$129.90Min. 7 days
- ELITE (Bicycle) Moreo Inox Bottle Cage (Stainless Steel)A new product that pursues simplicity and ease of use. The exquisite "bending method" of stainless steel holds the bottle tightly. It is easy to pull out the bottle from the side, and the functionality is perfect.Bottle Diameter (Φmm) 74 Material Stainless steelfrom S$44.99Min. 7 days
- DEDA ELEMENTI GABBIA bottle cageTechnopolymer bottle cages are lightweight and durable. The mounting position can be finely adjusted and it can be mounted on frames of various sizes.Mass (g) 40 Material Techno polymerfrom S$25.99Min. 7 days
- ELITE (Bicycle) PRISM (prism) cageThe "right model" is a specification that can be inserted and removed from the right side when attached to the down tube. * When attached to the seat tube, the left side is removed. The "left model" is a specification that can be inserted and removed from the left side when at... Read Morefrom S$31.99Min. 7 days
- DEDA ELEMENTI VELA bottle cageVELA is a bottle cage that allows you to easily insert and remove bottles from the side, and inserts bottles from the right to the side. Made of high density polymer to increase the holding power of the bottle, its unique shape is designed to fit small size frames.Mass (g) 48from S$28.99Min. 7 days
- ITM Bottle cage PATHOMA shape that holds the bottle firmly and is easy to put in and take out while driving. Made of lightweight full carbon.Mass (g) About 30 Color carbon Material 3K carbonfrom S$87.99Min. 10 days
- ELITE (Bicycle) Custom Race Skin Bottle CageIt is also the best match for the carbon frame of matte paint, which is a recent trend. Elite Bottle Cage's best-selling "Custom Race Bottle Cage" is now available in a chic black color with a soft touch surface finish. An affordable nylon resin bottle cage that holds the bottle fir... Read MoreMass (g) 44 Material Fiberglassfrom S$28.99Min. 7 days
- ELITE (Bicycle) EROICA (Eroica) Aluminum Bottle Cage SingleClassic design bottle cage that attaches to the handlebar A lever closing system that securely holds bottles on dirt roads. * Because it is a normal handle size and designed exclusively for the quill stem, it cannot be attached to the ahead type handlebar. Bottle cage inner diameter: 70-78 mmMaterial Satin finishfrom S$66.99Min. 7 days
- ELITE (Bicycle) FLY CMC-WCC 550mlA BPA-free bottle that is overwhelmingly lighter than conventional products, soft and easy to grip. Adopting a new type of mouthpiece, the flow rate has increased compared to the old product. Wide-mouthed body that is easy to pour drinks and easy to wash.Capacity (mL) 550from S$15.99Min. 7 days
- ELITE (Bicycle) SKEKANE (Skekane) Rear mount system (without cage)In addition to two bottle cages, two CO2 cylinders, tubes, saddle bags, etc. can be attached. A saddle attachment for triathlon. Secure with the bolts attached to the saddle rail.Material Aluminumfrom S$74.99Min. 7 days
- ELITE (Bicycle) Chiussi bottle gaugeCompatible with general 74 mm diameter bottles. * Design etc. are subject to change without notice. Please note.from S$22.99Min. 7 days
- Park Tool Stainless pint glass304 stainless steel cup. Made of metal that will not break even if dropped accidentally.from S$22.99Min. 5 days