Umbrella Holders
Umbrella holders are bicycle items that can be safely inserted into the bicycle by attaching it to the bicycle. Used when the umbrella is no longer needed, such as when it is raining or when a parasol is prepared for UV protection. It is characterized by being able to avoid getting in the way while riding a bicycle when you put off your umbrella. There are various types of umbrella holders, and there are umbrella holders that can be attached and removed anywhere, as long as they are durable and have rod-like items such as strollers and wheelchairs as well as bicycles.
Other Related Pages
- Daiichi Seiko Hatch catchYou can safely fix the umbrella in the rain or in the strong sunlight. Equipped with a large reflector to prevent danger even when driving at night. When not setting the umbrella, it is possible to tilt the support forward. Installation can be easily fixed with the included wrench. Made of reinfo... Read MoreIncluded Accessories wrench
- Shoyo New soft breeze with a holderAn umbrella stand that allows you to attach and detach the umbrella with a single touch. The height and angle of the stand can be freely adjusted. You can always keep it easy to drive. * Please do not use the steering wheel for Shinichi characters (city cars, etc.).Color Silver Suitable Size (Φmm) (Umbrella pattern) 15-25 Compatible Handle Φ22.2from S$31.99Min. 8 days
- UNITE FashionableEasy installation. It can be easily installed with the included wrench. Can be installed anywhere. If it is a pipe of 15 mm to 29 mm, it can be installed with either a vertical bar or a horizontal bar. It rotates 360 degrees and moves back and forth. The material is hard plastic. That is why it i... Read MoreColor Gray Type Type 2from S$63.99Min. 10 days
- UNITE Go anywhereParasols and umbrellas can be fixed with a single touch. A pipe with a diameter of 15 mm to 34 mm can be attached to either a vertical bar or a horizontal bar, so it can be used in various places such as wheelchairs, baby cars, and leisure, as well as bicycles. You can also use it as a crime prev... Read MoreIncluded Accessories Mounting bracket, wrench Mass (g) 650
- Daiichi Seiko Cap catch (for bicycles and silver cars with children in front)You can safely fix the umbrella in the rain or in the strong sunlight. It comes with a small diameter bracket and a large diameter bracket and can be attached to various pipes. The height can be adjusted in 3 steps. The large reflector, which is safe even when driving at night, can always be set ... Read More
- Daiichi Seiko No.6 Shade Catch (For bicycles and silver cars with children in front)Securely fix the umbrella in the rain or in the strong sunlight. 22mm small diameter bracket and 30mm large diameter bracket are included and can be attached to various pipes. Height adjustment in 3 steps is possible. The large reflector, which is safe even when driving at night, can always be se... Read MoreColor Grayfrom S$54.99Min. 6 days
- UNITE Sasubee PART-3 (for electric bicycle)Umbrella holder for bicycles that can fix sun and rain umbrellas with one touch Improved bracket that can be attached even with handles of different clamp shapes made of stainless steel, steel, aluminum Straddle the clamp of the handle and firmly fix it at two points For vibration during running ... Read MoreMaterial Steel (main body), resin (mounting part)from S$46.99Min. 5 days
- UNITE Fashionable PART-2 (for electric bicycles)Umbrella holder for bicycles that can fix sun and rain umbrellas with one touch Improved bracket that can be attached even with handles of different clamp shapes made of stainless steel, steel, aluminum Straddle the clamp of the handle and firmly fix it at two points For vibration during running ... Read MoreIncluded Accessories Mounting bracket, wrench Material Steel (main body), resin (mounting part) Color Grayfrom S$48.99Min. 5 days
- KAWASUMI SEISAKUSYO NEW Cycle Umbrella LockThe main body holder is thickened, so you can easily store thick fabric umbrellas. With a new function mounting method, the main body holder firmly holds the front fork and does not slip off. A lock function has been added to the long-selling umbrella holder as a means of safely carrying an umbre... Read MoreColor Silver Mass (g) 38from S$25.99Min. 18 days
- UNITE Cart Sasbe GrayAttaches to wheelchairs, carts, and other pipesAs ONE Part Number 64-9547-31from S$47.99Min. 7 days
- TOYO CASE WGES71 Folding umbrella towel pouchFolding umbrella towel pouch that is convenient when you want to store your umbrella in a hurry Uses water-repellent fabric Inside is a towel specification that easily absorbs water drops from a wet umbrella L-shaped fastener that makes it easy to put an umbrellaMaterial 100% polyesterfrom S$28.99Min. 5 days
- MARUTO (Okubo Seisakusho) Cycle umbrella stand KasasukeA bicycle umbrella holder that is ideal for UV protection on rainy days. Can also be attached to electrically power assisted bicycles. Available in three colors: classic black, gray, which is ideal for fashionable bicycles, and beige. * Do not use when the wind is strong, in a crowd, at an angle ... Read MoreMaterial Resin, steel Suitable Diameter (Φmm) (Handle) 22-23, (Umbrella handle) 15-25from S$44.99Min. 7 days
- KAWASUMI SEISAKUSYO Casa Holder Ver21Umbrellas that are not used can be easily attached and firmly fixed. Casa holder * Make sure that the tip of the umbrella is at least 10 cm away from the ground.Material Polypropylene Conform to 20-27 inch bicycle RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 2 days
- UNITE sasube part 3Comes with a convenient umbrella holderAs ONE Part Number 64-9547-36from S$39.99Min. 7 days
- Kawasumi rear umbrella holderSuitable for children's bikes.As ONE Part Number 64-9547-34from S$23.99Min. 7 days
- KAWASUMI SEISAKUSYO Casa HolderYou can store an umbrella that gets in the way while you are traveling by bicycle.Discontinued
- Seiei Cycle umbrella lockA jammed umbrella is fixed smartly. One-touch lock with a simple dial type. It also protects the bag in the front basket.Material ABS resin, polypropylene Mass (g) 90 RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- UNITE Susbey everywhereUnlike other products, the shape of the handlebar fixing part is ◇, so it can be fixed to silver cars with a large handle diameter, making it a highly versatile product. Firmly! Reliable fixed type umbrella standColor Black Grey Type Fixed typeDiscontinued
- UNITE For electric use PART-3Parasols and umbrellas can be fixed with a single touch. Comes with a convenient pocket for storing an umbrella. We have adopted a special bracket designed for the aluminum handlebars of electric bicycles. For rain, sunlight, and UV protection * Do not use at an angle where you cannot see the fro... Read MoreIncluded Accessories Mounting bracket, wrench Color Silver Mass (g) 550Discontinued
- Shoyo New lizard oasisAn umbrella stand that allows you to attach and detach the umbrella with a single touch. The height and angle of the stand can be freely adjusted. You can always keep it easy to drive. * Please do not use the steering wheel for Shinichi characters (city cars, etc.).Color Black Suitable Size (Φmm) (Umbrella pattern) 15-25 Compatible Handle Φ22~23mmDiscontinued
- Seiei Cycle umbrella standYou can ride a bicycle with a two-handed handle while holding a sun umbrella and an umbrella. One-touch attachment and detachment of the umbrella.Material Polyacetal, polyurethane, steel Mass (g) 580Discontinued
- UNITE Stylish fashionable PART-2 for electricParasols and umbrellas can be fixed with a single touch. It is designed to withstand vibration during driving. By attaching the bracket to the front side, the umbrella will be closer and convenient even on rainy days. We have adopted a special bracket designed for the aluminum handlebars of elect... Read MoreIncluded Accessories Mounting bracket, wrench Color GrayDiscontinued
- WINTEC Casa Holder MiniSimple bulk holder that can be fixed with a single screw Convenient for storing umbrellas after the rain has stopped. * When storing the umbrella, make sure that the handle of the umbrella does not hang on the brake wire. If the handle of the umbrella moves, stop driving.Color SilverDiscontinued
- Shoyo Casa Holder (Silver)The 2-point stop type improves safety when storing the umbrella. Convenient for storing umbrellas after the rain has stopped. * When storing the umbrella, make sure that the handle of the umbrella does not hang on the brake wire. If the handle of the umbrella moves, stop driving.Color Silver Suitable Size 24・26inchDiscontinued
- UNITE One touch anywhereParasols and umbrellas can be fixed with a single touch. A pipe with a diameter of 15 mm to 34 mm can be attached to either a vertical bar or a horizontal bar, so it can be used in various places such as wheelchairs, baby cars, and leisure, as well as bicycles. You can also use it as a crime prev... Read MoreDiscontinued
- UNITE Sasube PART-3Parasols and umbrellas can be fixed with a single touch. Comes with a convenient pocket for storing an umbrella. For rain, sunlight, and UV protection * Do not use at an angle where you cannot see the front. * Do not use on windy days. * When not using "Susube", lower the bar to the bot... Read MoreIncluded Accessories Mounting bracket, wrench Color Silver Mass (g) 550Discontinued
- TOYO CASE WGGS71 umbrella coverUmbrella cover that is convenient for temporary storage of long umbrellas and folding umbrellas. Towel cloth is attached to the inside of the cover. One handle can be removed. When not in use, it can be folded and carried compactly.Discontinued
- UNITE Fashionable PART-2Parasols and umbrellas can be fixed with a single touch. It is designed to withstand vibration during driving. By attaching the bracket to the front side, the umbrella will be closer and convenient even on rainy days. For rain, sunlight, and UV protection * Do not use at an angle where you cannot... Read MoreIncluded Accessories Mounting bracket, wrench Mass (g) 600Discontinued