Bicycle Child Seats
Child rest (bicycle child seat) is a chair for children that can be attached to a bicycle. The target age is about 2 to 5 years old. There is a back child attached to the rear side of the bicycle and a front child attached to the front side. Applicable models are mainly women's cars of about 24-inch to 27-inch. It has been designed with the child's safety in mind, such as a seat belt that prevents children from slipping off and a large step that prevents them from getting caught in the wheels. Depending on the type, it can also be used as a basket when no children are on board.
Other Related Pages
- OGK First rear child seat with honeycomb headrest"Honeycomb", a rear child seat exclusively for 1-year-olds, has achieved a design and safety functions that are perfect for the child's body shape by narrowing down the applicable age. The shape that gently wraps the entire body from the moment you put it on makes your first bicycle... Read MoreMass (kg) About 5 Suitable Body Height (cm) 89 or lessfrom S$319.90Min. 6 days
- OGK H@lello-kids(InRed)Collaboration color by magazine "In Red" OGK Giken's back children's cover (RBC series) dedicated soft windshield rain cover Can be attached with or without headrest Rain cover (upper part) and seat cover (lower part) are separate types with zippers for easy loading and unloadin... Read MoreIncluded Accessories Dedicated bag Suitable Body Height (cm) Children under 115 Material Polyester (transparent part: PVC)from S$119.90Min. 6 days
- OGK Rear kids seat Grandia PlusNew release of repair tires for electric bicycles with children! Abrasion resistant compound adopted, puncture resistant belt structure adopted Bicycle tires Abrasion resistant puncture resistant rubber layer adopted Made in China ・ Abrasion resistant tread rubber adopted ・ Punk belt structure ... Read Morefrom S$449.90Min. 7 days
- OGK Post-comfort children with headrestA super shock absorbing pad with a shock absorption rate of about 90% is used for the headrest. Children's seats Cool looks with a sporty design Adjustable headrest that can adjust the height in multiple steps Adjustable step that can adjust the height in 4 steps according to the child A safe... Read MoreMass (kg) About 4.4from S$199.90Min. 6 days
- OGK HBC-005DX-MCC Front infant seat・ Applicable age and height / Children from 1 year old (12 months) to 4 years old (48 months) ・ Applicable weight / less than 15 kg ・ Applicable model / Specially designed bicycle.from S$259.90Min. 7 days
- OGK RBC-015DX Casual back child with headrestAn original color limited quantity model that Rinei collaborated with OGK Giken. "Monotone" specifications based on "white / black" that further accentuate the "RBC-015DX" with its soft curved casual design and sporty look. There are many requests from users for mono... Read MoreSuitable age (years) 1 or more, less than 6 Suitable Body Height (cm) 115 or less Color White black Mass (kg) About 3.6from S$229.90Min. 6 days
- OGK Comfort behind child with headrestA super shock absorbing pad with a shock absorption rate of about 90% is used for the headrest. A sporty design for children. Cool looks. A slide type adjustable headrest that can adjust the height in multiple steps. Wide headrest that firmly protects the temporal region. Adjustable step that can... Read MoreBody Height (cm) 115cm or less Suitable age (years) 1 year old and under 6 years old Mass (kg) About 4.4from S$269.90Min. 4 days
- OGK Back blanket for childrenBy covering the entire infant seat, it does not interfere with winter clothes and does not give the child a feeling of cramping. The blanket fastener for the back child can be opened wide to the left and right, and it can be worn before or after the child is placed. The zipper is set diagonally s... Read Morefrom S$139.90Min. 6 days
- OGK Comfort sporty behind childrenIt is a back child's seat that is also compatible with sports cars that are directly attached to the seat tube. The base for children is the RBC-011DX, which is very popular for its sporty design and cool looks. Adjustable headrest with multi-step height adjustment. Super shock absorption pad... Read MoreMass (g) 8500 (including about 4700g of carrier)from S$319.90Min. 6 days
- PALMY Auxiliary handle for children's bicycles (14 to 18 inches)As an auxiliary handle when a child rides a bicycle, parents do not have to bend down and can assist at hand. Compatible with bicycles from 14 inches to 18 inches, and comes with stays of two different lengths. * Some parts may not be installed.Length (mm) (Stay) Long / 320, Short / 250 Included Accessories Short stay Material Steel Color White
- OGK A child behind a casual headrestIt's a sporty and casual kid behind. It is safe with a wide headrest (fixed type) that protects the temporal region. A 5-point seat belt that locks securely allows children to ride safely. Uses an adjustable step that can be adjusted in 2 steps.Target About 2-4 years old Mass (kg) About 3.6 Adaptation weight (kg) Less than 15 Material plasticfrom S$199.90Min. 6 days
- OGK Cushion pin RBC-011DX3 / FBC-011DX3For repair and replacement Compatible model RBC-011DX3, FBC-011DX3from S$0.75Min. 2 days
- OGK Bracket set for RBC-011DX3For repair and replacement Compatible model RBC-011DX3from S$22.99Min. 2 days
- OGK BT-033K 5-point seat belt FBC-011DX3 / RBC-011DX3 / RBC-015DXFor repair and replacement Compatible model FBC-011DX3, RBC-011DX3, RBC-015DXfrom S$58.99Min. 2 days
- OGK BT-022K 5-point seat belt RBC-009DX seriesFor repair and replacement Compatible model RBC-009DX3, RBC-009DXS, RBC-009DX3-B2, RBC-009DX3F, RBC-009DX-B2, RBC-009DXFfrom S$33.99Min. 4 days
- OGK BT-010K 5-point seat belt RBC-007DX3 / 2 / S ・ RBC-010DXFor repair and replacement Compatible model RBC-007DX3, RBC-007DX2, RBC-007DXS, RBC-010DXfrom S$48.99Min. 4 days
- OGK HBC-012DX3 Front infant seat・ Applicable age and height / Children from 1 year old (12 months) to 4 years old (48 months) ・ Applicable weight / less than 15 kg ・ Applicable model / Specially designed bicycle.Color Black (68)from S$199.90Min. 7 days
- MARUTO (Okubo Seisakusho) Face cushionGently protects the face and head of a child who has fallen asleep. Both front and rear children's passengers can be installed !! * Cannot be attached to a child passenger with a special handle. Material: 100% cotton, polyester cottonMaterial 100% cotton, polyester cotton
- OGK HBC-005DX-MCP Front infant seatEquipped with a reel-type belt "pitta belt" that allows you to easily adjust the length of the seat belt. The step slides forward about 50mm.・ Applicable age and height / Children from 1 year old (12 months) to 4 years old (48 months) ・ Applicable weight / less than 15 kg ・ Applicabl... Read Morefrom S$319.90Min. 7 days
- OGK BT-015K 3-point seat belt RBC-009S3 / S2, RBC-010S3 / S2For repair and replacement Compatible model RBC-009S3, RBC-009S2, RBC-010S3, RBC-010S2Color Blackfrom S$17.99Min. 4 days
- OGK Casual front child rest with headrestWith a sporty and casual headrest A super shock absorbing pad with a shock absorption rate of about 90% is adopted for the headrest. Wide headrest protects the head to ensure safety. 5-point seat belt that prevents slipping and locks firmly (BT- 050K) Two-stage reversing mounting hook that can be... Read MoreMass (kg) 2.4from S$129.90Min. 4 days
- OGK Hardware set for RBC-007DX3For repair and replacement Compatible model RBC-007DX3from S$19.99Min. 4 days
- OGK H @ lello-babyOGK Giken Mae Infant Seat (HBC Series) Dedicated Soft Windshield Rain Cover Can be attached with or without headrest Rain cover (upper) and seat cover (lower) are separate type with zipper for easy loading and unloading rain cover (upper) To prevent the child inside from feeling cramped, create a... Read MoreSuitable Body Height (cm) Children under 100 Material Polyester (transparent part: PVC) Included Accessories Special bag for storagefrom S$99.90Min. 6 days
- OGK OGK front chair FBC011DXA super shock absorbing pad with a shock absorbing rate of about 90% is used for the headrest. Sliding wide headrest with adjustable height. Uses a 5-point seat belt to prevent slipping. Hold firmly. Adjustable step that can adjust the height in 4 steps. Comfort front baby seat for the highest le... Read MoreMass (kg) About 4.4 Standard SG standardfrom S$319.90Min. 5 days
Filter by categories