As an auxiliary handle when a child rides a bicycle, parents do not have to bend down and can assist at hand. Compatible with bicycles from 14 inches to 18 inches, and comes with stays of two different lengths.
* Some parts may not be installed.
Length (mm) (Stay) Long / 320, Short / 250 Included Accessories Short stay Material Steel Color White
Gently protects the face and head of a child who has fallen asleep. Both front and rear children's passengers can be installed !! * Cannot be attached to a child passenger with a special handle. Material: 100% cotton, polyester cotton
A portable cushion for bicycle child seats that gently protects your child's hips and back. Contains low-resilience foam that absorbs shock. Uses welder processing with excellent waterproofness. There are dents on the left and right for taking out the seat belt, so you can use it immediately ... Read More
Dimensions (Width W x Height H) (mm) 260×360 Material PVC, urethane foam, polyethylene foam Color Brown Thickness (mm) 23
Child seat cushion for bicycles that can be used for both front and rear. Based on the body pressure measurement data of infants, the part where the ischium hits most is designed to prevent the buttocks from hurt by sewing a special block. Easy maintenance with nylon A non-slip fabric is used on ... Read More
Dimensions, Length L x Width W (mm) 560×270 Material Nylon Finish Processing Water repellent finish