・ Applicable age and height / Children from 1 year old (12 months) to 4 years old (48 months) ・ Applicable weight / less than 15 kg ・ Applicable model / Specially designed bicycle.
・ Applicable age and height / Children from 1 year old (12 months) to 4 years old (48 months) ・ Applicable weight / less than 15 kg ・ Applicable model / Specially designed bicycle.
Equipped with a reel-type belt "pitta belt" that allows you to easily adjust the length of the seat belt. The step slides forward about 50mm.・ Applicable age and height / Children from 1 year old (12 months) to 4 years old (48 months) ・ Applicable weight / less than 15 kg ・ Applicabl... Read More
With a sporty and casual headrest A super shock absorbing pad with a shock absorption rate of about 90% is adopted for the headrest. Wide headrest protects the head to ensure safety. 5-point seat belt that prevents slipping and locks firmly (BT- 050K) Two-stage reversing mounting hook that can be... Read More
OGK Giken Mae Infant Seat (HBC Series) Dedicated Soft Windshield Rain Cover Can be attached with or without headrest Rain cover (upper) and seat cover (lower) are separate type with zipper for easy loading and unloading rain cover (upper) To prevent the child inside from feeling cramped, create a... Read More
Suitable Body Height (cm) Children under 100 Material Polyester (transparent part: PVC) Included Accessories Special bag for storage
A super shock absorbing pad with a shock absorbing rate of about 90% is used for the headrest. Sliding wide headrest with adjustable height. Uses a 5-point seat belt to prevent slipping. Hold firmly. Adjustable step that can adjust the height in 4 steps.
Comfort front baby seat for the highest le... Read More
Retrofit type made by OGK Giken (FBC series) Dedicated soft windshield Rain cover Can be attached with or without headrest Rain cover (upper part) and seat cover (lower part) are separate type with zipper and easy to put on and take off Made of vinyl material, it is firmly protected from rain and... Read More
Material Polyester (transparent part: PVC) Included Accessories Special bag for storage
Children's neck pillow that only inflates the pneumatic cushion according to the child's physique With a headrest Protects the child's neck when riding to prevent head wobbling due to vibration during driving Children who have fallen asleep while driving With a belt that can be fixed ... Read More
Collaboration color by magazine "In Red" Retrofit type made by OGK Giken (FBC series) Dedicated soft windshield Rain cover Can be attached with or without headrest Rain cover (upper part) and seat cover (lower part) are separate type with zipper and easy to put on and take off Made of v... Read More
Suitable Body Height (cm) Children under 90 Included Accessories Dedicated bag Material Polyester (transparent part: PVC)
Uses an ultra-shock absorbing pad with a shock absorption rate of about 90%. Headrest that protects children to the maximum. 5-point seat belt that prevents slipping. Applicable weight / less than 15 kg Applicable model / 22-27 inch ladies' car, light car (However, it cannot be attached to a ... Read More
Resin front with rattan braid design Two-point seat belt to prevent children from slipping off Rattan-style fashionable design Two-stage reversing mounting hook that can be attached to most light vehicles SG standard accepted product
Front infant seat for bicycle
* Cannot be attached to specially... Read More
Suitable age (years) 1 or more and less than 4 Mass (kg) About 1.9 Color Black Applicable post diameter (Φmm) Handle: 22.2 Adaptation weight (kg) Less than 15 Suitable Body Height (cm) under 100
Collaboration color by magazine "In Red" OGK Giken Mae Infant Seat (HBC Series) Dedicated Soft Windshield Rain Cover Can be attached with or without headrest Rain cover (upper) and seat cover (lower) are separate type with zipper for easy loading and unloading rain cover (upper) To prev... Read More
Included Accessories Special bag for storage Material Polyester (transparent part: PVC) Suitable Body Height (cm) Children under 100
A super shock absorbing pad with a shock absorption rate of about 90% is used for the headrest. Children's stepped handle post for front, compatible with the standard of a three-seater bicycle. The sporty design protects the cool looks of the side of the head and is high in multiple stages. A... Read More
A bold design that achieves a maximum weight reduction of 24% (compared to OGK) while maintaining lightness and strength. Two-point seat belt to prevent slipping.
Children around 2 to 3 years old
Made of rattan-style all-resin, a new standard for front children! 2-point safety deluxe belt to prevent slipping! Two-stage reversing mounting hook that can be mounted on most light vehicles! When you can't carry your child, you can tilt it forward.
Children around 2 to 3 years old
"Hadekawa" version is now available for front kids! Lightness and bold design that achieves weight reduction while maintaining strength. 2-point seat belt to prevent slipping.
Headrest slide type. Made of resin
* People under the age of 16 are prohibited by law from using with infants. Be sure to wear a helmet and seat belt when you put your child on a child seat. When using it as a bicycle for two infants, be sure to use the specified accessories. When using front and... Read More
* People under the age of 16 are prohibited by law from using with infants. * When you put your child on a child seat, be sure to wear a helmet and a seat belt. * When using as a bicycle for two infants, be sure to use the designated accessories. * When using front and rear child riding, the tota... Read More
A bold design that achieves a light feeling and weight reduction while maintaining strength. Outstanding lightness. Two-point seat belt to prevent slipping.
Front child seat (under 1-4 years old)
It cannot be attached to specially shaped frames, handles or stepped handle posts.
Handle Diameter (Φmm) (Handle post) Φ22.2 Adaptation weight (kg) 15 Dimension (mm) 340×500×450 Mass (kg) About 1.7 Body Height (cm) under 100
Compatible with 3-seater bicycle standards. Sporty design and cool looks. Adjustable headrest with multi-step height adjustment. Super shock absorption pad with a shock absorption rate of about 90%. Adjustable step that can adjust the height in 3 steps. Firmly fixed to handlebars and handleposts.... Read More
Easy to install by hooking on the handle. SG standard certified product. Age of use: 2 years and over. Corresponding weight: 15 kg or less.
It is for children before retrofitting for bicycles.
* Do not use for children under 2 years old and over 15 kg in weight.
Adaptation weight (kg) 15 or less Suitable age (years) From 2
Stable operation is possible with a low center of gravity design and a design on the handle rotation axis. The headrest, which uses a pad with a shock absorption rate of about 90%, is a retractable front and rear type with adjustable height. 4-point seat belt to prevent slipping. A special basket... Read More
A type that can be placed before small children can see it
Front child seat (under 1-4 years old)
It cannot be attached to specially shaped frames, handles or stepped handle posts.
Handle Diameter (Φmm) (Handle post) Φ22.2 Adaptation weight (kg) 15 Dimension (mm) 340×400×450 Mass (kg) About 1.7 Color Dark brown Body Height (cm) under 100
A type that can be placed before small children can see it. Superlative peace of mind. Comfort front baby seat Compatible with stepped handle posts. Luxury type with headrest. 5-point safety deluxe belt to prevent slipping.
Front child seat (under 1-4 years old)
It cannot be attached to specially... Read More
Adaptation weight (kg) 15 Mass (kg) 3.4 Dimension (mm) 450×480×430 Body Height (cm) under 100
Child seat with PASKissminiun "Cocoon Room" HBC-008DXK dedicated rain cover The transparent cover is a bellows type that makes it easy to open and close. The wind vent window prevents stuffiness. Children can be loaded and unloaded and luggage can be loaded and unloaded even with the on... Read More
Color Black Suitable Body Height (cm) Children under 110 Material Polyester (transparent part: PVC)
・ Applicable age and height / Children from 1 year old (12 months) to 4 years old (48 months) ・ Applicable weight / less than 15 kg ・ Applicable model / Specially designed bicycle.
Rattan-style all-resin front A classic slip-off prevention for children, 2-point seat belt 2-step reversing mounting hook that can be attached to most light vehicles
Front infant seat for bicycle
* Cannot be attached to specially shaped frames or stepped handle posts.
A type that can be placed before small children can see it. Make your sense of security smart. Casual front baby seat A super shock absorbing pad with a shock absorbing rate of about 90% is used for the headrest. Safe with a wide headrest that protects the temporal region. Uses a 5-point seat bel... Read More
Handle Diameter (Φmm) (Handle post) Φ22.2 Mass (kg) 2.4 Adaptation weight (kg) 15 Body Height (cm) under 100
By covering the entire infant seat, it does not interfere with winter clothes and does not give the child a feeling of cramping. The front infant seat blanket fastener opens wide to the left and right, making it easy to put on and take off. Designed to prevent the blanket from getting entangled i... Read More
Protect up to the temporal region. The height can also be adjusted. It's hard to hit my knees. Uses a super shock absorbing pad with a shock absorbing rate of about 90%. Headrest that protects children to the maximum. 5-point seat belt to prevent slipping. Product that has passed product safe... Read More
Suitable Body Height (cm) 85th to 100th Mass (kg) About 2.8 Adaptation weight (kg) Less than 15