Bicycle Rear Child Seats
Other Related Pages
- OGK First rear child seat with honeycomb headrest"Honeycomb", a rear child seat exclusively for 1-year-olds, has achieved a design and safety functions that are perfect for the child's body shape by narrowing down the applicable age. The shape that gently wraps the entire body from the moment you put it on makes your first bicycle... Read MoreMass (kg) About 5 Suitable Body Height (cm) 89 or lessfrom S$319.90Min. 6 days
- OGK H@lello-kids(InRed)Collaboration color by magazine "In Red" OGK Giken's back children's cover (RBC series) dedicated soft windshield rain cover Can be attached with or without headrest Rain cover (upper part) and seat cover (lower part) are separate types with zippers for easy loading and unloadin... Read MoreIncluded Accessories Dedicated bag Suitable Body Height (cm) Children under 115 Material Polyester (transparent part: PVC)from S$119.90Min. 6 days
- OGK Rear kids seat Grandia PlusNew release of repair tires for electric bicycles with children! Abrasion resistant compound adopted, puncture resistant belt structure adopted Bicycle tires Abrasion resistant puncture resistant rubber layer adopted Made in China ・ Abrasion resistant tread rubber adopted ・ Punk belt structure ... Read Morefrom S$449.90Min. 7 days
- OGK Post-comfort children with headrestA super shock absorbing pad with a shock absorption rate of about 90% is used for the headrest. Children's seats Cool looks with a sporty design Adjustable headrest that can adjust the height in multiple steps Adjustable step that can adjust the height in 4 steps according to the child A safe... Read MoreMass (kg) About 4.4from S$199.90Min. 6 days
- OGK RBC-015DX Casual back child with headrestAn original color limited quantity model that Rinei collaborated with OGK Giken. "Monotone" specifications based on "white / black" that further accentuate the "RBC-015DX" with its soft curved casual design and sporty look. There are many requests from users for mono... Read MoreSuitable age (years) 1 or more, less than 6 Suitable Body Height (cm) 115 or less Color White black Mass (kg) About 3.6from S$229.90Min. 6 days
- OGK Comfort behind child with headrestA super shock absorbing pad with a shock absorption rate of about 90% is used for the headrest. A sporty design for children. Cool looks. A slide type adjustable headrest that can adjust the height in multiple steps. Wide headrest that firmly protects the temporal region. Adjustable step that can... Read MoreBody Height (cm) 115cm or less Suitable age (years) 1 year old and under 6 years old Mass (kg) About 4.4from S$269.90Min. 4 days
- OGK Back blanket for childrenBy covering the entire infant seat, it does not interfere with winter clothes and does not give the child a feeling of cramping. The blanket fastener for the back child can be opened wide to the left and right, and it can be worn before or after the child is placed. The zipper is set diagonally s... Read Morefrom S$139.90Min. 6 days
- OGK Comfort sporty behind childrenIt is a back child's seat that is also compatible with sports cars that are directly attached to the seat tube. The base for children is the RBC-011DX, which is very popular for its sporty design and cool looks. Adjustable headrest with multi-step height adjustment. Super shock absorption pad... Read MoreMass (g) 8500 (including about 4700g of carrier)from S$319.90Min. 6 days
- OGK A child behind a casual headrestIt's a sporty and casual kid behind. It is safe with a wide headrest (fixed type) that protects the temporal region. A 5-point seat belt that locks securely allows children to ride safely. Uses an adjustable step that can be adjusted in 2 steps.Target About 2-4 years old Mass (kg) About 3.6 Adaptation weight (kg) Less than 15 Material plasticfrom S$199.90Min. 6 days
- Panasonic After child seatSpecification Headrest slide type Material Made of resinfrom S$319.90Min. 3 days
- OGK Honeycomb (first rear child seat with headrest)Rear child seat with a design and safety features that are perfect for the child's body shape Unlike conventional child seats with a wide range of age restrictions, it is adapted to the body shape of a 1-year-old child based on body dimensions such as sitting height and shoulder width from 1 ... Read MoreSuitable Body Height (cm) 89 or less Mass (kg) About 5 Color Honeycomb blackfrom S$349.90Min. 4 days
- OGK Detachable headrest with rear child ridingSuper shock absorption pad with a shock absorption rate of about 90% that can be used for a long time as it grows. A slide-type wide headrest with adjustable height. It can also be a back basketMass (kg) About 4.6 Color Black Dimension (mm) Width 480 x Height 540 x Depth 550from S$159.90Min. 7 days
- OGK A child behind a casual headrestWith a headrest that can be used for a long time as you grow. A super shock absorbing pad with a shock absorption rate of about 90% is used for the headrest. A wide headrest that protects the head and prevents it from slipping off. 5-point seat belt (BT-033K) Hold firmly by adopting Adjustable st... Read MoreMass (kg) About 3.6 Suitable age (years) 1 year old and under 6 years old Color Matcha / Kagecha Body Height (cm) 115cm or lessfrom S$159.90Min. 4 days
- SHOWA INDUSTRIES Pony Hybrid type (child seat for bicycles)SG standard product for children behind the bicycle! Designed so that the grip does not hit the driver even if it is installed in the most stable position of the bicycle. The cushion is a wide type that extends to the inner thigh. Comes with an assist grip that is convenient for parking bicycles.... Read MoreTarget 2-5 years old Adaptation weight (kg) 22 or less Color Black / blackfrom S$63.99Min. 7 days
- OGK Rattan wind behind the childRattan-style all-resin standard for children on the back Fashionable design like weaving rattan A step seat with a large guard that prevents children's feet from getting caught in the tires By rotating the step seat, it quickly changes from a child's rest to a back basket Uses a rotating ... Read MoreSuitable age (years) 2 or more and less than 5 Mass (kg) About 3.9 Color Blackfrom S$129.90Min. 4 days
- OGK GRANDIA"Hugging and protecting" Standard model of "GRANDIA series" with children on the back The headrest is a new shape triple head guard that protects the child's head by 270 ° (both sides from the back of the head) when it falls. Adopting a shock absorbing pad for the headrest... Read MoreSuitable age (years) 1 or more and less than 6 Suitable Body Height (cm) 115 or less Mass (kg) About 4.5from S$269.90Min. 4 days
- OGK Rear child seat POPOLAWeight 22 kg or less (when using class 27 rear carrier)from S$129.90Min. 5 days
- OGK PLUS GRANDIA PLUSA new model with new functions added to the "GRANDIA" with the concept of "Hugging and protecting". Uses a magnet buckle that can be quickly fixed by just bringing it closer. Automatic winding belt makes length adjustment easy. The "hopping pad" with the shoulder pad... Read MoreSuitable age (years) 1 or more and less than 6 Suitable Body Height (cm) 115 or less Mass (kg) About 4.8from S$369.90Min. 4 days
- OGK Rear kids seat GRANDIA type 2Applicable age / height: 1 year old (12 months) or older until the beginning of elementary school / height 115 cm or less. The width of the rear carrier is 120 mm or more and 175 mm or less, and it is a city vehicle (ladies' vehicle, light vehicle) of 20 type or more specified by the bicycle ... Read MoreMass (kg) 4.5 Color Cocoa brownfrom S$319.90Min. 5 days
- OGK Deluxe Rear Child Seat with HeadrestA super shock absorbing pad with a shock absorbing rate of about 90% is used for the headrest. An open air type that prevents back stuffiness. Sliding wide headrest with adjustable height. Uses a 5-point seat belt. Hold firmly. The height can be adjusted in 2 steps. Adjustable step. It can also b... Read MoreDiscontinued
- OGK After OGK chair RBC007DXSA super shock absorbing pad with a shock absorbing rate of about 90% is used for the headrest. An open air type that prevents back stuffiness. Sliding wide headrest with adjustable height. Uses a 5-point seat belt to prevent slipping. Hold firmly. Adjustable step that can adjust the height in 2 s... Read MoreMass (kg) About 3.8Discontinued
- OGK RBC-009DXF3-B2 With detachable headrest and after childEasy to put on and take off type that is convenient for three-dimensional bicycle parking lot Open air type that prevents back stuffiness. Large steps that prevent getting caught in the wheels. With 5-point seat belt. It can also be a simple back basket.・ Applicable weight / weight 20kg or less ... Read MoreColor Beige Size MDiscontinued
- OGK Child behind rattan styleA large entanglement guard that maximizes the entanglement of the foot. Made of all-resin that is rust-free and beautiful forever (using antibacterial agent-blended resin) It quickly changes from a child's basket to a back basket. With a newly designed safety deluxe belt to prevent slipping. ... Read MoreMass (kg) About 3.9 Included Accessories Safety deluxe belt included Suitable age (years) 2-5 children Mass (g) 3900Discontinued
- OGK Comfort rear child rest with headrest RBC-011DX3A backrest type that can be used for a long time as it grows. A super shock absorbing pad with a shock absorbing rate of about 90% is used for the headrest. Sliding wide headrest with adjustable height. Uses a 5-point seat belt to prevent slipping. Hold firmly. Adjustable step that can adjust the... Read MoreBody Height (cm) 115 or less Dimension (mm) 510×510~650×500 Mass (kg) About 4.4Discontinued
- OGK Rear child seat with headrestA super shock absorbing pad with a shock absorbing rate of about 90% is used for the headrest. Sliding wide headrest with adjustable height. Uses a 5-point seat belt to prevent slipping. Hold firmly. It can also be used as a back basket. Children from 2 to 5 years oldMass (kg) About 3.5Discontinued
- OGK Child resting headrestUses a super shock absorbing pad with a shock absorbing rate of about 90%. Wide design that protects the temporal region.Material plasticDiscontinued
- OGK Standard back child rest RBC-009S3Back-mounted type that can be used for a long time as it grows Lightweight and easy to use Active compact rear kids seat Standard rear kids seat with nice performance. An open air type that prevents back stuffiness. 3-point seat belt. Large steps that prevent getting caught in the wheels. It can ... Read MoreBody Height (cm) 115 or less Mass (kg) About 2.7Discontinued
- Futaba Metal Industry Prince sheetIt has a mesh mechanism and has good breathability. Made of safe steel. After the childAllowable Load (kg) About 15Discontinued
- OGK Putting children on and offAn open air type that prevents back stuffiness. Newly designed 3-point seat belt. Large steps that prevent getting caught in the wheels. With mounting base base (FC base base / B-2). Rear toddler seat for bicycle * Cannot be attached to a specially shaped frame.Suitable for About 2-5 years oldDiscontinued
- OGK Child behind DeluxeSafe, secure and comfortable equipment. Pursuing functionality with a simple design. An open air type that prevents back stuffiness. Uses a 3-point seat belt. Hold firmly. The height can be adjusted in 2 steps. Adjustable step. It can also be used as a back basket. * Cannot be attached to a speci... Read MoreMass (g) 3000 Suitable for About 2-5 years oldDiscontinued
- OGK Size adjustment pad for children's backPrevents gaps between children and children behind them, and safely supports use from 1 year old. Since the seat and back are separate, you can choose how to use it according to your child's physique. The soft material provides a comfortable seating experience and softens the impact from both... Read MoreColor Black Material plasticDiscontinued
- ides High back child seat SG standardSG standard certified product. 22-27 type for light. Adjustable headrest and footrest. Carry a child after riding a bicycleAdaptation weight (kg) 22 or less Suitable age (years) 2-6 or less Suitable Body Height (cm) 70 to 115 or lessDiscontinued
- OGK Rear kids seat GRANDIAA new type of headrest with a child on the back, which is based on the concept of "Hugging and protecting", has a new shape triple head guard that protects the child's head by 270 ° (both sides from the back of the head) when it falls. Adopting a shock absorbing pad for the headrest... Read MoreBody Height (cm) 115cm or less Suitable age (years) 1 year old and under 6 years old Mass (kg) About 4.5Discontinued
- OGK After OGK chair RBC009SStandard rear kids seat with nice performance. An open air type that prevents back stuffiness. 3-point seat belt. Large steps that prevent getting caught in the wheels. It can also be used as a back basket. Children from 2 to 5 years oldMass (kg) About 2.7Discontinued
- OGK Size adjustment pad for children's backPrevents gaps between children and children behind them, and safely supports use from 1 year old. Soft material provides a comfortable seating comfort, and reduces impact from the buttocks and both sides. Ideal for size adjustment according to the child's physique.Discontinued
- Shoyo Child ride after headrestWith a headrest, it is for the rear child to improve the safety to the head. Uses a three-point seat belt. Please use it when your child is on board. * When a child is on board, a guardian must be on board.Target 3-5 years oldDiscontinued