Cycling Clothing
Wear-related and apparel products in the cycle life are worn directly on the body, such as sunglasses and innerwear. By using it while driving, you can use the bicycle more safely and comfortably. There are a wide variety of products that solve the problems of each person, such as socks with excellent breathability, inners that reduce shock and vibration during running, and sunglasses that protect your eyes from ultraviolet rays and dust. In addition to functionality, there are many highly designed items that can be enjoyed as fashion.
Other Related Pages
- SHIMANO CT5 (SH-CT500) Normal type SPD shoesIt is a unique and versatile shoe that can be used as a cycling shoe when riding a bicycle, just like sneakers in the city. Make your daily cycling stylish with a casual sneaker-style design. A built-in shank plate transfers power when pedaling. The shock-absorbing EVA midsole keeps you comfortab... Read MoreSpecification Sole rigidity: 2
- ArroWhere Lightweight Vests Hi VizA reflector with a large arrow motif on the back guides the direction you want the driver or rider coming from behind. The ArroWhere patented arrow design allows you to see the wearer about 400m ahead of the car's headlights (low beam) with high visibility day and night. The direction of the ... Read MoreColor yellowfrom S$33.99Min. 7 days
- Pearl Izumi Mesh inner shorts 151-1Inner shorts for racer pants developed for cyclists who are resistant to direct contact with racer pants. A slightly brushed material is placed inside to prevent crotch rub. In addition, the seams have been made as thin as possible so that they do not affect the silhouette of the racer pants and ... Read MoreColor Blackfrom S$49.99Min. 11 days
- Dr.AIR Air shoulder padBuilt-in air pad reduces the burden on the shoulders Reduces the burden on the shoulders such as shoulder bags and rucksacks When carrying bicycles and heavy objects !!
- R250 Waterproof Silicone Shoes CoverJust put it on the shoes you are wearing. Aero and rainy silicone shoe cover. Originally it is a rain cover for ordinary shoes, but if you hollow out the cleat part with scissors, it is an excellent aero shoe cover for cycle shoes that can also be used as a simple rain shoe cover. Since it is a s... Read More
- AUTOS Hydrotac"Paste" reading glasses that can be easily used in various scenes. Easy installation by simply applying a few drops of water to your eyewear such as sunglasses and safety glasses. Even if it is pasted once, it can be peeled off and used repeatedly. Made of TPU, which has supple elastici... Read MoreMaterial TPU (thermoplastic polyurethane) Mass (g) 0.5 (1 sheet)
- OGK KABUTO PRG-8 PR GloveOpen finger type of thin type glove with excellent operability Quick release rings that are easy to remove are placed on the middle finger and ring finger. Uses a soft and soft stretch material with excellent elasticity and resilience. For car lights, etc. With a reflector that reflects and appea... Read More
- Nikko Shoji 70 Bicycle shoe coverFully waterproof shoe cover with reflective tape. Comfortable without getting your shoes wet even on a bicycle on a rainy day. Squeezing the elastic cord prevents it from slipping off. With size adjustment magic tape on the heel. Comes with reflective tape for peace of mind even at night.Material Polyester, PVCfrom S$19.99Min. 6 days
- OGK KABUTO Nose pad W-NOSE-02 Common to BINATO-3R and X seriesBINATO-3R / -X common eyewear repair parts
- OGK KABUTO Helmet SICURESG standard certified product for bicycles Size: 54cm-57cm Weight: 345g A helmet that is ideal for electric assist cycles. With a reflective material, you can use it comfortably even at night. Hat shape A woman-friendly "lightweight and compact" design.Mass (g) 345from S$129.90Min. 8 days
- OGK KABUTO PRG-7 PR GloveThin type gloves with excellent operability Adopting a soft and soft stretch material with excellent elasticity and resilience With a reflector that reflects on the lights of the car etc. and hangs from the index finger to the base of the thumb A large sweat pad that can quickly wipe off sweat et... Read More
- OGK KABUTO Spare lens B-SR-X for BINATO-X seriesEyewear repair parts for BINATO-X series ◎ Standard accessory lens color (visible light transmittance): Clear (91%) ◎ Ultraviolet transmittance 0.1% or less ◎ Polycarbonate lens with excellent transparency / impact resistance / heat resistance as well as ultraviolet rays. Special lens coating: Ha... Read Morefrom S$15.99Min. 12 days
- OGK KABUTO 101PHA new type of high-contrast lens that enhances the wearing comfort optimized for Japanese people and the next-generation eyewear contrast of high-performance lenses, improves visibility such as road surface conditions, and does not impair natural colors. Newly adopted "Water-repellent spectr... Read MoreLens 8 curves UV Transmittance (%) 0.1% or lessfrom S$239.90Min. 5 days
- LIBERTA FREEZE+TECH+cooling inner shirt+sleevelessDesigned for biking. Adopted the finest fabric that has a soft touch like a squeak, elasticity that is indispensable for sportswear, and a high feeling of cool contact. What is FREEZE TECH: Sweat, wind, and special prints make it a fabric that keeps you feeling cool. When fibers that have been tr... Read More
- OGK KABUTO Donna inner capInner cap for women that prevents hairstyle disorder Efficiently shuts out ultraviolet rays with a long brim design Excellent compatibility with helmets as an inner cap Designed to cover up to the ears with a stylish loose silhouetteColor Black Size Freefrom S$31.99Min. 7 days
- OGK KABUTO Warm Plus GlovesEquipped with a pocket that can hold a body warmer, and by inserting a commercially available body warmer, the winter glove can handle up to "-5 degrees". Uses "Hot Capsule", a material that keeps heat from being taken away and has high heat storage performance, warms the fing... Read Morefrom S$119.90Min. 7 days
- OGK KABUTO Prospec gloveAero-designed "Profit" gloves developed for racing. Gloves for spring / autumn rides. The outside is a stretch material that fits in your hand, and the inside is a fleece material that prevents chills. A large sweat pad that can be hung from the index finger to the base of the thumb to ... Read MoreOperating Temperature (℃) Recommended: 10-15from S$63.99Min. 7 days
- Fukuizumi Kogyo FIC-077 Patrick PantsWater repellent coating processing Popular camouflage pattern pants * This product has a water-repellent coating, but is not waterproof.Material 100% polyester (water repellent coating)from S$11.99Min. 6 days
- OGK KABUTO SPG-5 SP GlovesA model with a soft cushion that provides a moderate grip. A sweat pad area with a large thumb for peace of mind even in the summer. Velcro band with a design that allows the wrist to move smoothly. The palm is made of Kuraray artificial leather with excellent grip and high durability. "Clar... Read Morefrom S$63.99Min. 5 days
- SHIMANO Custom fit insole (RC9)Compatible models: SH-RC900 / R321 / R320 / R315 / R310 / RP900 / R260 / R241 / R240 / RC700 / R171 / R170 / R133 / R132 / RP500M / R107 / R106 / R105 / RP300M / RP300W / R088 / R087 / RP200M / RP200W / R078 / R077 / R065 / R064 / RW500 / TR900M / TR900W / TR60 / TR52 / TR500M / TR32 / TR31 / RT8... Read Morefrom S$76.99Min. 6 days
- OGK KABUTO CSH-1 STRAP HOLDER Strap holder 2 piecesSuppresses the fluttering of the strap ◎ 2 pieces of the same color ◎ Magnet buckle can be used ◎ One-touch buckle can be used All 6 colors
- OGK KABUTO Prospec glove-Successor model of the aero-designed profitable spring / autumn ride glove "SFG-1" developed for racing.-The non-slip silicone pad part is wider than the conventional model, allowing accurate lever control.-The palm part is a seam. It is seamless and has an unprecedented fit and grip. ... Read MoreOperating Temperature Range (℃) 8~13from S$87.99Min. 5 days
- OGK KABUTO sunglasses・ Next-generation eyewear with a comfortable fit and high-performance lenses optimized for Japanese people ・ A new type of high contrast that enhances the visibility of road surface conditions and does not impair the natural hue. Newly adopted lens "water-repellent spectrum move mirror&quo... Read MoreLens 8 curves Material (Lens) Polycarbonate UV Transmittance (%) 0.1 or less (common to all colors)from S$159.90Min. 5 days
- OGK KABUTO Nose pad W-NOSE-10LOW For RS series (LOW)RS-700 Eyewear Repair Parts There are two types of nose pads, HIGH and LOW. Adjustable distance to eyewear.Color Blackfrom S$6.89Min. 10 days
- SHIMANO NOSE PAD compatible model: CE-S71R / S61R / SPRK1 / ARLT1Shimano NOSE PAD Compatible models: CE-S71R / S61R / SPRK1 / ARLT1Color Blackfrom S$12.99Min. 6 days
- Pearl Izumi Arm warmer 408-3An arm warmer to be worn in combination with a jersey, the inside is made of brushed material for a warm and soft feel. If you fold it up small, you can put it in your back pocket and carry it around, so it's a convenient item for temperature control in the chilly season. The Russell tape on ... Read MoreColor Blackfrom S$63.99Min. 20 days
- OGK KABUTO Spare lens B-SR-XSM for BINATO-X seriesEyewear repair parts for BINATO-X series ◎ Standard accessory lens color (visible light transmittance): Smoke flash (16%) ◎ Ultraviolet transmittance 0.1% or less ◎ Polycarbonate lens with excellent transparency / impact resistance / heat resistance as well as ultraviolet rays. Special lens coati... Read MoreColor Smoke flashfrom S$19.99Min. 10 days
- OGK KABUTO Spare lens for B-SR-X XPH BINATO-X seriesBINATO-X Eyewear Repair Parts ◎ Lens Color (Visible Light Transmittance): Clear Dimming (79% -17%) ◎ Ultraviolet transmittance 0.1% or less ◎ Polycarbonate lens with excellent transparency / impact resistance / heat resistance as well as ultraviolet rays. Special lens coating: Hard coat. Lens cur... Read MoreType Clear dimmingfrom S$129.90Min. 10 days
- CAPTAIN STAG Kids protectorA set for children's knees and elbows.Mass (g) 345from S$34.99Min. 4 days
- CAPTAIN STAG Pant protectorReflective material is used on the front, rear and sides. Wrap the hem tightly and use stretch material to improve usability!Material Neoprenefrom S$11.99Min. 4 days
- Pearl Izumi Knee warmerProtect your knees from the cold. The inside is made of brushed material and is warm and soft to the touch. If you fold it up small, you can put it in your back pocket and it's convenient to carry around. It's a must-have item for long rides when the seasons change. The Russell tape on th... Read MoreColor Blackfrom S$79.99Min. 11 days
- OGK KABUTO 101A new type of high-contrast lens that enhances the wearing comfort optimized for Japanese people and the next-generation eyewear contrast of high-performance lenses, improves visibility such as road surface conditions, and does not impair natural colors. Newly adopted "Water-repellent spectr... Read MoreLens 8 curves UV Transmittance (%) 0.1% or lessfrom S$149.90Min. 5 days