Pants & Tights
- Pearl Izumi DirndlThe moving drape by gathers creates lightness and femininity. The waist is made of a wide and highly elastic material that does not feel tight and is easy to put on and take off. With pockets on both sides for small items, it is extremely easy to use. It is compatible with all seasons and can be ... Read MoreMix Rate (%) 100% polyester Fabric Lumiace UVfrom S$79.99Min. 7 days
- Pearl Izumi Mesh inner shorts 151-1Inner shorts for racer pants developed for cyclists who are resistant to direct contact with racer pants. A slightly brushed material is placed inside to prevent crotch rub. In addition, the seams have been made as thin as possible so that they do not affect the silhouette of the racer pants and ... Read MoreColor Blackfrom S$49.99Min. 10 days
- Fukuizumi Kogyo FIC-077 Patrick PantsWater repellent coating processing Popular camouflage pattern pants * This product has a water-repellent coating, but is not waterproof.Material 100% polyester (water repellent coating)from S$11.99Min. 5 days
- Pearl Izumi Comfort tights 208-3DE-1With its soft touch and excellent stretchability, it is recommended for beginners and those who are buying racer tights for the first time. Equipped with a "3D-e" pad that fits any riding posture and relieves pain in the buttocks. An affordable model with the basic performance of racer ... Read MoreColor Blackfrom S$149.90Min. 10 days
- Pearl Izumi Stretch shortsIt can be worn with padded racer pants and spats, and is ideal as afterwear for wheeling. It is a unique item that uses stretch material that realizes smooth pedaling, and you can enjoy coordination while riding a bicycle. There is a key loop inside the right front pocket where you can attach a key.from S$139.90Min. 10 days
- Pearl Izumi Bikers pantsIt is a convenient item that can be used as everyday wear with long pants that can be removed below the knee and can be three-quarter length, and a natural and gentle comfort like cotton material. The hem is adjustable with a snap to prevent dirt from the crank. The right side has a zippered pock... Read Morefrom S$179.90Min. 6 days
- Pearl Izumi DirndlGathered, moving drapes create lightness and femininity. The waist is made of a wide and highly elastic material that does not feel tight and is easy to put on and take off. There are pockets on both sides for small items, making it easy to use. It is compatible with all seasons and can be coordi... Read Morefrom S$79.99Min. 6 days
- Pearl Izumi Mesh inner shortsInner shorts for racer pants developed for female cyclists who are resistant to direct contact with racer pants. A slightly brushed material is placed inside to prevent crotch rub. In addition, the seams have been made as thin as possible so that they do not affect the silhouette of the racer pan... Read MoreColor 1.Black Function Quick drying sweat Fabric Wind break Mix Rate (%) polyester 95%, polyurethane 5from S$47.99Min. 12 days
- Pearl Izumi Confoheat Under TightsUses "Comfoheat", a material that absorbs moisture to generate heat and keeps heat warm. The sweat-absorbing and quick-drying function instantly absorbs sweat and dries it immediately, so it does not get stuffy or chilly, and keeps you dry. Under tights for 5 ℃ that can be used from cyc... Read MoreColor Blackfrom S$87.99Min. 10 days
- Pearl Izumi Windbreak light tights 6010-3DR-2Tights with a thin windproof material "Windbreak Light" on the front for temperatures of 10 ° C. It has excellent stretchability, and the slightly brushed back surface is moderately warm and soft to the touch. Equipped with the pad "3D-R" that is active in all rounds, it can b... Read MoreColor Blackfrom S$229.90Min. 10 days
- Pearl Izumi Mixed tightsThese pants have a casual design that you can enjoy coordinating with the texture of the heather pattern. Because it uses a stretch material that absorbs sweat and dries quickly, is soft and stretches well, it has a soft texture and is extremely comfortable to wear and does not interfere with ped... Read Morefrom S$199.90Min. 7 days
- Pearl Izumi Mesh inner shorts W741-1It is equipped with a "CW pad" that does not make you feel uncomfortable when walking and has excellent cushioning even if it is thin. The mesh material is used to improve the feel and coolness, and the hem is made of a single piece that does not fold back for a clean feel. Inner pants ... Read MoreColor Blackfrom S$47.99Min. 10 days
- Pearl Izumi Cold shade pantsThe material has a UV cut function and uses "cold shade" that blocks sunlight and suppresses the temperature rise inside clothes. It absorbs sweat, dries quickly, and has excellent stretchability, making it comfortable to wear. The pad is equipped with "3D-R", a pad that plays... Read Morefrom S$159.90Min. 10 days
- Pearl Izumi Thermo tights W783-3DE-7Equipped with a "3D-E" pad that fits various riding postures and relieves pain in the buttocks. The fabric is made of "Therma Fleece (R)", which is fleece processed and feels good on the skin, and is stretchy and easy to move. It is an affordable model for beginners who have t... Read MoreColor Blackfrom S$159.90Min. 10 days
- Pearl Izumi Cold shade pants (wide size)It is a wide size product with only the width of UV cut cold shade pants (220-3DR) increased by 3.5 size. The material has a UV cut function and uses "cold shade" that blocks sunlight and suppresses the temperature rise inside clothes. It absorbs sweat, dries quickly, and has excellent ... Read MoreColor Blackfrom S$179.90Min. 10 days
- Pearl Izumi Thermo tightsThis item is recommended for beginners and those who buy tights for autumn and winter for the first time. Equipped with a "3D-e" pad that fits in various riding postures and relieves pain in the buttocks, and uses a fleece-processed fabric that feels good against the skin and is stretch... Read MoreFabric 3D-E, Therma Fleece Color 7.Black Mix Rate (%) Polyester 82, polyurethane 18from S$149.90Min. 7 days
- FORCE FORCE B21 cycle pantsWide elastic non-slip leg hem. Men's cycle pants with comfortable anatomical pads.Color Black Material Nylon, elastane, polyesterfrom S$99.90Min. 4 days
- FORCE FORCE B51 bib shortsSoft mesh net side panels for increased breathability. Elastic lycra leg hem with non-slip silicone. With reflection function. Bib shorts with comfortable anatomical pads.Color Black Material Nylon, elastanefrom S$99.90Min. 4 days
- FORCE FORCE FAME LADY Bib ShortsThe back part is a mesh specification with good breathability. Sewing with flat seams. Wide elastic non-slip leg hem. Women's bib shorts with comfortable anatomical pads.Color Black / pink Material Nylon, elastane, polyesterfrom S$99.90Min. 4 days
- FORCE FORCE DAISY cycle pantsFlat seams on the seams. Reflection function. Wide non-slip leg hem. Skirted cycle pants with comfortable anatomical pads.Color Black Material Nylon, elastane, polyesterfrom S$139.90Min. 4 days
- Pearl Izumi Bright + tights <tall size>Bright tights (995-3DR) The waist is a tall size product with the normal size but only the length increased by 4 cm. 10 ℃ compatible tights that use "Super Therma Fleece Plus", a material with excellent heat retention, to achieve comfortable wearing comfort and ease of movement. Since t... Read MoreColor Blackfrom S$199.90Min. 7 days
- Pearl Izumi Cold + shade + UV + tights <wide size>Cold Black UV Tights (W228-3DNP) is a wide size product with the normal size but the width increased by 3 sizes. The material shields sunlight to prevent the temperature inside the clothes from rising, and uses a "cold shade" that has a UV blocking function to protect the entire foot fr... Read MoreColor Blackfrom S$229.90Min. 7 days
- Pearl Izumi Bright + tightsSince there is no hem fastener, these tights are easy to move and stretch at 10 ℃. The material used is "Super Therma Fleece Plus", which has high stretchability, soft touch and excellent heat retention. This model is equipped with "3D-Neo Plus for Ladies" that relieves the pa... Read Morefrom S$229.90Min. 7 days
- Pearl Izumi 3D + mesh + inner pantsFor those who want to enjoy everyday wear and bottoms other than racer pants. Made from a mesh material that feels softer and cooler, the hem is a single piece that does not fold back and has no seams for a clean feel. Equipped with a pad "3D-Neo for Ladies" that supports various situat... Read MoreColor Blackfrom S$95.99Min. 7 days
- Pearl Izumi Cold Shade UV tightsThe material shields sunlight to prevent the temperature inside the clothes from rising, and uses a "cold shade" that has a UV blocking function to protect the entire foot from ultraviolet rays. It absorbs sweat, dries quickly, and has excellent stretchability, making it comfortable to ... Read MoreColor Blackfrom S$199.90Min. 10 days
- Pearl Izumi Comfort tights W208-3DE-1Recommended for those who are new to padded cycle pants. Adopting highly elastic and durable material, the pad is equipped with "3D-e for ladies" that absorbs impact evenly with an appropriate thickness. It is a recommended model with the basic performance of racer pants, which is just ... Read MoreColor Blackfrom S$149.90Min. 10 days
- Pearl Izumi 3D mesh inner pantsFor those who want to enjoy everyday wear and bottoms other than racer pants. Made from a mesh material that feels softer and cooler, the hem is a single piece that does not fold back and has no seams for a clean feel. Equipped with a pad "3D-Neo" that supports various situations, you c... Read MoreColor 2.Black Fabric Russell Mesh, 3D-Neo Mix Rate (%) Russell mesh: nylon 65, polyurethane 35from S$95.99Min. 7 days
- Pearl Izumi Windbreak mega tights5 ℃ compatible tights equipped with an extra-thick long ride pad "3D Mega". The front surface that receives the wind uses "Windbreak," a material that is both windproof and heat-retaining. Excellent moisture permeability reduces stuffiness and sweat chills. The extra-thick and... Read MoreFabric 3D-mega, windbreak Color 7.Black Mix Rate (%) polyester 95%, polyurethane 5from S$259.90Min. 7 days
- Pearl Izumi Comfort pants W200-3DE-2Recommended for those who are new to padded cycle pants. Adopting highly elastic and durable material, the pad is equipped with "3D-e for ladies" that absorbs impact evenly with an appropriate thickness. It is a recommended model with the basic performance of racer pants, which is just ... Read MoreColor Blackfrom S$87.99Min. 10 days
- Pearl Izumi Bright tights W798-3DNPSince there is no hem zipper, these tights are suitable for 10°C and are easy to move around in. "Super Therma Fleece (R) Plus", which has high stretchability, is soft to the touch and has excellent heat retention, is used for the material. The pad is a model equipped with "3D-Neo ... Read Morefrom S$229.90Min. 10 days
- Pearl Izumi Comfort pantsRecommended for beginners and those who buy racer pants for the first time. Equipped with a "3D-e" pad that fits any riding posture and relieves pain in the buttocks. An affordable model with the basic performance of racer pants. The retroreflective of the left and right hips also ensur... Read MoreColor Blackfrom S$87.99Min. 6 days
- Pearl Izumi Comfort heat + high neck + long sleeveUses "Comfoheat", a material that absorbs moisture to generate heat and keeps heat warm. The sweat-absorbing and quick-drying function instantly absorbs sweat and dries it immediately, so it does not get stuffy or chilly and keeps you dry. It is soft to the touch and fits your body gent... Read MoreColor Blackfrom S$129.90Min. 7 days
- Pearl Izumi Mega mesh inner pantsInner pants with extra-thick pad "3D-Mega". It has excellent cushioning and does not hurt your buttocks, so it is recommended for beginners and long rides. The mesh material is used to improve the feel and coolness, and the hem is made of a single piece that does not fold back for a cle... Read MoreColor 2.Black Mix Rate (%) Russell mesh: nylon 65, polyurethane 35from S$119.90Min. 17 days
- Pearl Izumi Thermo + tightsEquipped with "3D-E for Ladies" pad that fits various riding postures and relieves pain in the buttocks, and adopts "Therma Fleece?" I am. This model is easy to buy for beginners who have the basic performance of autumn / winter tights and for those who buy autumn / winter tig... Read MoreColor Blackfrom S$159.90Min. 7 days
- Pearl Izumi Windbreak + Racer + Tights <Wide size>This is a wide size product with only the width of the windbreak racer tights (W6500-3DNP) increased by 3 sizes. The front surface that receives the wind uses "Windbreak?", A material that combines wind resistance, heat retention, and ease of movement, and has an excellent breathable fu... Read MoreColor Blackfrom S$269.90Min. 7 days
- Pearl Izumi Windbreak + Light + TightsTights with a thin windproof material "Windbreak Light" on the front for temperatures of 10 ° C. It has excellent stretchability, and the slightly brushed back surface is moderately warm and soft to the touch. Equipped with the pad "3D-R" that is active in all rounds, it can b... Read MoreColor Blackfrom S$229.90Min. 7 days
- Pearl Izumi Bright + tights10 ℃ compatible cycle tights that use "Super Therma Fleece Plus", a material with excellent heat retention, to achieve comfortable wearing comfort and ease of movement. Since there is no hem fastener, it is soft and easy to move, and the length is easy to extend. The pad is equipped wit... Read Morefrom S$199.90Min. 7 days
- FORCE FORCE KID VICTORY cycle pantsThe waist and suso are elastic. Flat seams on the seams. Cycle pants for kids.Color Gray Material Nylon, elastanefrom S$63.99Min. 4 days
- Pearl Izumi Cold + Shade + UV + Tights <Tall size>Cold Black UV Tights (W228-3DNP) This is a tall size product with the waist kept at the normal size but only the length increased by 4 cm. The material shields sunlight to prevent the temperature inside the clothes from rising, and uses a "cold shade" that has a UV blocking function to ... Read MoreColor Blackfrom S$199.90Min. 7 days
- Pearl Izumi Stretch + commuter + pantsNine-quarter length pants with a pad on a slender silhouette with no body line. The pad is an all-round model "3D-R", and the material is highly stretchable to ensure ease of movement. It is recommended for those who are not good at fitting perfectly, for city riding and bicycle commuting.Color Blackfrom S$239.90Min. 6 days