It is a unique and versatile shoe that can be used as a cycling shoe when riding a bicycle, just like sneakers in the city. Make your daily cycling stylish with a casual sneaker-style design. A built-in shank plate transfers power when pedaling. The shock-absorbing EVA midsole keeps you comfortab... Read More
Built-in air pad reduces the burden on the shoulders
Reduces the burden on the shoulders such as shoulder bags and rucksacks When carrying bicycles and heavy objects !!
An arm warmer to be worn in combination with a jersey, the inside is made of brushed material for a warm and soft feel. If you fold it up small, you can put it in your back pocket and carry it around, so it's a convenient item for temperature control in the chilly season. The Russell tape on ... Read More
Children's protector that protects elbows, knees and palms. Ideal for practicing unicycles, roller skates, skateboards, kick bikes, bicycles, etc. Double rubber belts for elbows and knees prevent them from slipping off and can be firmly fixed. Since it is attached through the thumb for the pa... Read More
Protect your knees from the cold. The inside is made of brushed material and is warm and soft to the touch. If you fold it up small, you can put it in your back pocket and it's convenient to carry around. It's a must-have item for long rides when the seasons change. The Russell tape on th... Read More
Adopting the shock absorbing material D30, it achieves both normal comfort and crash protection. A neoprene inner liner with excellent breathability and wicking makes it comfortable to use for long rides. The hard shell cup on the surface enhances protection, reduces friction with clothing and el... Read More
With the high elasticity unique to knit materials, there is little feeling of tightening, and it fits warmly on the arm and does not easily slip off. An arm warmer that is convenient to carry and easy to use during the chilly season.
Color Black Size F Function Heat retention, quick drying
Adopting the shock absorbing material D30, it achieves both normal comfort and crash protection. A neoprene inner liner with excellent breathability and wicking makes it comfortable to use for long rides. The hard shell cup on the surface enhances protection, reduces friction with shorts and elim... Read More
The cup shape optimizes the heel angle and ensures stability when pedaling. Equipped with a hard EVA heel cup with high density and high durability. Cushioning on the heel enhances walking comfort. Compatible models: SH-M200 / M163 / M089 / MW700
A convenient leg warmer that can control the temperature on a slightly chilly day, and the brushed material on the inside is warm and soft to the touch. If you fold it up small, you can put it in your back pocket and it's convenient to carry. The Russell tape on the top of the thighs has beco... Read More
An insole featuring a front groove and a rear designed to accommodate a variety of foot shapes and riding. Compatible models: SH-AM900 / MT500 / MT44 / MT300 / MT34
A backpack designed exclusively for bicycles, designed for use on bicycles. It stores portable pumps, helmets, and other small items for cycling, and has bottle pockets on the left and right. An uneven frame is placed on the back so that you can use it comfortably without getting stuffy. Retroref... Read More
Main Unit Dimensions, Width W x Depth D x Height H (mm) 245×460×165 Capacity (L) Body: 14, Pocket: 3 Size F
Lightweight slip-on type all-mountain & trail protector. Equipped with a soft pad with an appropriate thickness. Neoprene stretch material with excellent breathability. Anti-slip processing.
Lightweight slip-on type all-mountain & trail protector. Equipped with a soft pad with an appropriate thickness. Neoprene stretch material with excellent breathability. Anti-slip processing.
With the high elasticity unique to knit material, there is little feeling of tightening, it fits warmly on the legs and does not slip off easily, and pedaling is also comfortable. It is also convenient to carry and is an easy-to-use item during the chilly season.
An arm warmer to be worn in combination with a jersey, the inside is made of brushed material for a warm and soft feel. If you fold it up small, you can put it in your back pocket and carry it around, so it's a convenient item for temperature control in the chilly season. The Russell tape on ... Read More
PU laminated mesh upper: Controls breathability and support enhancements in the right place R3 full UD carbon outsole: Sole with optimal rigidity for direct power transmission Instep Powerstrap: Intuitive, quick and secure closer system Infinito: To the forefoot Volume Control: Instep and forefoo... Read More
Mass (g) 476(size 42) Material (Upper) PU Laminate Mesh Upper
POWERSTRAP: Designed to wrap the entire foot, the foot-wrap velcro closure provides the rider with an excellent fit and a unique and stylish look. Multipurpose road cycling shoes with an innovative velcro closure. Most velcro closures simply pull on the two sides of the upper, but in the POWERSTR... Read More
Material (Sole) Carbon reinforced nylon Specification Closing system: POWERSTRAP Material (Upper) Microtex
Overcurve: An asymmetric structure that matches the ergonomic anatomy of the foot. Microtex Upper: Supple, durable, comfortable and consistent fit. X3 Outsole: A carbon-injected sole with a durable TPU tread and rigidity for racing. The Vento Overcurve X3 is an XC racing shoe with a high fit. It ... Read More
Mass (g) 576 (size 42 / pair) Material (Upper) Microtex
Finally, the shoes for the cold season are extremely comfortable even in harsh conditions, with amazing cold protection and robustness in all environments and road conditions. Waterproof, breathable membrane material, reinforced microtex and waterproof zippers keep you comfortable in the worst of... Read More
It is lightweight with F3 foam, yet provides strong protection performance. Recommended for daily trail riding and enduro racing. Equipped with F3 form. Provides high abrasion resistance by using Cordura (R) fabric with excellent strength and durability on the protection surface. Equipped with a ... Read More
It is a convenient heat insulation item that can be worn under a jacket or jersey to cover the front from the neck where the cold air hits. The rear part has Velcro, so you can put it on and take it off as soon as it gets hot. It is pocketable and small, so you can carry it around.
Perfect for off-road riding, this true all-mountain shoe combines a tear-resistant ripstop upper with an integrated knit gaiter for comfort in harsh environments. The combination of the single BOA L6 dial and the fit system with the single velcro strap can be easily adjusted with one hand. Featur... Read More
Mass (g) 414 (size 42) Color BK/BK Material (Upper) Woven Ripstop