Gloves
Cycle gloves are used not only to protect hands when falling from bicycles and motorcycles, but also to improve handle operability. A glove essential for protecting your hands and keeping warm. Especially with motorcycles, they are traveling at a reasonable speed, so it is impossible for a workman to expect the ability to protect against a fall. Also, if you have bare hands, the grip may slip due to sweat, so it is desirable to wear gloves for safe operation. When selecting a glove, give priority to fit and operability. Consider guarding your palm.
Other Related Pages
- OGK KABUTO PRG-8 PR GloveOpen finger type of thin type glove with excellent operability Quick release rings that are easy to remove are placed on the middle finger and ring finger. Uses a soft and soft stretch material with excellent elasticity and resilience. For car lights, etc. With a reflector that reflects and appea... Read More
- OGK KABUTO PRG-7 PR GloveThin type gloves with excellent operability Adopting a soft and soft stretch material with excellent elasticity and resilience With a reflector that reflects on the lights of the car etc. and hangs from the index finger to the base of the thumb A large sweat pad that can quickly wipe off sweat et... Read More
- OGK KABUTO Warm Plus GlovesEquipped with a pocket that can hold a body warmer, and by inserting a commercially available body warmer, the winter glove can handle up to "-5 degrees". Uses "Hot Capsule", a material that keeps heat from being taken away and has high heat storage performance, warms the fing... Read Morefrom S$119.90Min. 6 days
- OGK KABUTO Prospec gloveAero-designed "Profit" gloves developed for racing. Gloves for spring / autumn rides. The outside is a stretch material that fits in your hand, and the inside is a fleece material that prevents chills. A large sweat pad that can be hung from the index finger to the base of the thumb to ... Read MoreOperating Temperature (℃) Recommended: 10-15from S$63.99Min. 6 days
- OGK KABUTO SPG-5 SP GlovesA model with a soft cushion that provides a moderate grip. A sweat pad area with a large thumb for peace of mind even in the summer. Velcro band with a design that allows the wrist to move smoothly. The palm is made of Kuraray artificial leather with excellent grip and high durability. "Clar... Read Morefrom S$63.99Min. 4 days
- OGK KABUTO Glove EXG-3Model with European design soft rubber protector By making a notch that matches the joint of the finger, the finger becomes easier to bend (* EXG-3 only) ◎ Equipped with a knuckle protector made of soft rubber material ◎ Equipped with a reflector to appeal its presence when driving at night ◎ Mor... Read Morefrom S$63.99Min. 7 days
- OGK KABUTO Prospec glove-Successor model of the aero-designed profitable spring / autumn ride glove "SFG-1" developed for racing.-The non-slip silicone pad part is wider than the conventional model, allowing accurate lever control.-The palm part is a seam. It is seamless and has an unprecedented fit and grip. ... Read MoreOperating Temperature Range (℃) 8~13from S$87.99Min. 4 days
- OGK KABUTO SPG-5J SP Gloves (Kids model)A model with a soft cushion that provides a moderate grip. A sweat pad area with a large thumb for peace of mind even in the summer. Velcro band with a design that allows the wrist to move smoothly. The palm is made of Kuraray artificial leather with excellent grip and high durability. "Clar... Read MoreSize 3XSfrom S$58.99Min. 4 days
- FORCE SHADE Half Finger GlovesWith a soft towel cloth to wipe sweat on the outside of the thumb. Silicone printing enhances the grip area. With a thimble, it is easy to put on and take off gloves. Unisex designed summer cycling gloves.Material Nylon, polyester, elastanefrom S$39.99Min. 4 days
- FORCE Reflective material full finger glovesThe upper surface is made of reflective fabric, and the palms and wrists are made of elastic fabric. Suitable for many sporting activities (cycling, running, cross-country skiing, etc.).Color Black / silver Material Polyester, nylonfrom S$66.99Min. 4 days
- FORCE PLANETS Kids Half Finger GlovesWith a soft towel cloth to wipe sweat on the outside of the thumb. With non-slip material of Novan material on the palm. With reflective logo. Cute kids gloves with animal silhouette.Material Polyester, elastane, nylonfrom S$28.99Min. 4 days
- FORCE MTB CORE full finger glovesWith a soft towel cloth to wipe sweat on the outside of the thumb. The palm is reinforced with artificial leather and has a non-slip design. Unisex design full finger gloves for MTB.Material Polyester, polyurethane, nylon, elastanefrom S$28.99Min. 4 days
- Pearl Izumi Rain + gloves* When using, it is recommended to cover the sleeves of the rain jacket from above. * Due to the nature of the product, it is not completely waterproof.Color Blackfrom S$139.90Min. 7 days
- Pearl Izumi Rain groveThe palm is "non-slip processed" so that it will not slip even if it gets wet in the rain, and it grips firmly and the handle operation is excellent. If you cover the sleeves of the rain jacket, you don't have to worry about running in the rain. * When using, it is recommended to co... Read MoreColor Blackfrom S$129.90Min. 7 days
- FORCE ANGLE Kids Full Finger GlovesWith a soft towel cloth to wipe sweat on the outside of the thumb. The artificial leather on the palm has holes to increase breathability. Velcro closure. Unisex design kids cycling gloves for MTB.Material Polyester, nylon, polyurethane, elastanefrom S$44.99Min. 4 days
- FORCE ANT Kids Half Finger GlovesWith a soft towel cloth to wipe sweat on the outside of the thumb. With non-slip material of Novan material on the palm. With reflective logo. Stylish kids gloves with geometric patterns.Material Polyester, elastane, nylon
- FOX ProFire glovesSoft shell type cold protection gloves molded with a 3-layer structure. The waterproof material on the palm prevents it from getting cold, and the long neoprene cuffs block the cold outside air. A non-rigid winter glove that can be used for riding at temperatures below 0 ° C. Uses a waterproof an... Read MoreColor Green duckDiscontinued
- OGK KABUTO Smartphone compatible winter glovesYou can operate your smartphone while wearing winter gloves, which are thin and not stiff, but have high protection against the cold (thumb / index finger). By adopting "HIPORA film" which is excellent in moisture permeability, windproof and waterproof, it realizes cold protection with ... Read MoreDiscontinued
- Pearl Izumi Slip-on gloveUses "Nanofront", a material that is soft and fits well in the palm of your hand. It is a glove that can directly grasp the road surface condition with a feeling close to bare hands. A three-dimensional design exclusively for bicycles with an easy-to-grip handle, a slip-on model that pr... Read MoreDiscontinued
- FOX FOX DEFEND D3O GloveThe best model for enduro / downhill. The 4-way stretch material is used throughout the glove for a flexible, unobtrusive and natural fit. The knuckle guard is equipped with the shock absorbing material "D3O", which has a great protection effect in the event of a crash. The fine protrus... Read MoreDiscontinued
- OGK KABUTO Glove EXG-4European design model with soft rubber protector Features of EXG-4 Quick release ring adopted for easy removal of gloves (utility model No3122714) * About the quick release ring * The quick release ring may get caught depending on the shape of the DH bar. When using with a car equipped with a DH ... Read MoreDiscontinued
- Pearl Izumi Racing glovesThe pad on the palm absorbs the impact, and the hand holding the handle does not get tired easily. The soft palm material provides an excellent fit, and the seams on the crotch are removed to eliminate grounding. A world standard glove with an easy-to-grip handle. With a micro fleece for wiping s... Read MoreFunction UPF50 + UV cut, sweat dry, TriDDiscontinued
- OGK KABUTO OVG-1W over gloveComfortable even on cold days Winter model Easy to put on gloves, ideal for cold weather at your fingertips. ◎ Uses neoprene fabric with high heat retention and elasticity ◎ 4-finger type improves heat retention and operability. ◎ Easy attachment / detachment is possible by adopting a structure t... Read MoreColor BlackDiscontinued
- FOX FOX DEFEND GLOVESThe best model for trail riding. The palm is made of supple and durable Clarino material to provide a direct grip. The fine protrusions made of TPR on the inside of the glove, the index finger and the middle finger, called TRUFEEL, sharpen the feeling of the fingertips that operate the brake leve... Read MoreDiscontinued
- FOX Attack Fire glovesThe shock absorbing material "D3O" is used for the knuckle part, and the cold protection specification of the attack glove with high protection and flexible wearing comfort has appeared. The basic performance remains the same, but high heat retention is provided by using fleece fabric f... Read MoreDiscontinued
- R250 Neoplane for winter handle cover drop handleA handle cover for drop handles with a unique idea. Recommended for people with small hands. You can also have a lower han. The glove makes your fingertips cold, as long as it is divided into five to fit your fingers, there is nothing you can do about it. There is no better heat retention system ... Read MoreMass (g / pair) 400 Material 5.5mm neoprene left and right set Color BlackDiscontinued
- Pearl Izumi Unbound GroveWomen's gloves with long fingertips and wrists to prevent sunburn and UV protection. A thick two-layer pad that combines different cushioning properties in an optimal balance protects the palm from pain. Designed exclusively for women, this item has a fit and operability that fits the hands o... Read MoreDiscontinued
- Pearl Izumi Premium Windbreak GlovesUses "Windbreak Titanium", which is warm due to the far-infrared effect, has excellent elasticity, and is easy to move. It is a flagship model of winter gloves that pursues warmth by using "PrimaLoft", a light and warm material for the batting, and by making the batting on the... Read MoreColor Black Mix Rate (%) Polyester 87, polyurethane 13Discontinued
- OGK KABUTO Soft cushion gloves (Women's)Women's model of "SPG-6" Sweat pad area with a large thumb part for peace of mind even in the summer Velcro band with a design that allows the wrist to move smoothly "Quick release ring" that allows the gloves to be removed quickly Adopting a gel pad on the palm for long r... Read MoreDiscontinued
- OGK KABUTO Soft cushion glove (kids model)Soft cushion gloves for kids Full-scale model soft cushion gloves The sweat pad area with a large thumb part provides peace of mind even in the summer. Velcro band gloves designed to move smoothly in the wrist. "Quick release ring" is adopted. For kids with small hands so that the handl... Read MoreSize 3XSDiscontinued
- FOX FOX FLEXAIR Glove 19Gloves that boast an excellent fit and light weight, and newly adopted "TruFeel" technology to provide a higher feeling. Ideal for DH races that compete for comma differences. Uses "Tru Feel" to sharpen the sensation of your fingertips. Touch panel compatible.Discontinued
- Pearl Izumi Unbound GroveA thick two-layer pad that combines different cushions in an optimal balance protects the palm from pain. With a three-dimensional design that makes it easy to grip the handle, it is an item that can be used widely from city riding to long rides.Discontinued
- Pearl Izumi Premium GlobeA high-end model of gloves that reproduces the natural bending angle of each finger and boasts outstanding operability and ease of grip. The low-resilience urethane in the palm and the medium-thick cushion pad make it comfortable for long rides. Retroreflectives are placed on the wrists for night... Read MoreDiscontinued
- OGK KABUTO Glove KG-9W SuedeComfortable winter model even on cold days. Casual knit type winter gloves that can be used like everyday wear. ◎ The built-in windproof fabric "Cytos" makes it difficult for air to pass through. ◎ Although it is knit, it does not allow air to pass through. ◎ Two different types of pads... Read MoreSize L Specification Knit typeDiscontinued
- Pearl Izumi Winter Light GlovesA thin storm type autumn / winter glove with an ultra-three-dimensional design that can handle temperatures of 15 ° C and has excellent fit and operability. You can use it in relatively long scenes such as autumn, early winter, and early spring. Since the thumb and index finger are compatible wit... Read MoreDiscontinued
- R250 Cycle glove for touch panelIt is not sewn like a general cycling glove, but it is knitted with each finger individually, so there are no seam protrusions or ruggedness. Lemon yellow color with a prominent hand sign. Conductive non-slip resin is printed on the entire palm side, and it is compatible with almost all smartphones.Size Free size Width (cm) About 14Discontinued
- SHIMANO EVOLVE Glove Spring Summer European sizeA slip-on design that is easy to put on and take off and a long cuff. PORON XRD and memory foam pads improve comfort. The palm part designed to work with the shifter. Easy to put on and take off pull-off tab. Palm grip with silicone print. A soft sweat-wiping surface on the thumb. Reflective mate... Read MoreDiscontinued
- Pearl Izumi Winter Light Glove 8300A thin windproof type autumn / winter glove with an ultra-three-dimensional design that can handle temperatures of 15 ° C and has excellent fit and operability. It can be used in relatively long scenes such as autumn, early winter, and early spring. Since the thumb and index finger are compatible... Read MoreDiscontinued
- Pearl Izumi Racing glove 24The pad on the palm absorbs the impact, and the hand holding the handle does not get tired easily. The soft palm material provides an excellent fit, and the seams on the crotch are removed to eliminate grounding. A world standard glove with an easy-to-grip handle. With microfleece for wiping swea... Read MorePalm Circumference (cm) 23~24 Size L Color WhiteDiscontinued