Night Riding Supplies
Safety equipment is mainly attached to motorcycles and bicycles to prevent accidents and injuries. There are reflectors that reflect light to inform the location of cars and pedestrians, stickers that are attached to clothes, and items that prevent clothes from being caught. Other than that, safety items such as child seats to protect children's safety, face shields to protect faces when falling, and safety belt covers are also included. Reflective materials for safety products have good visibility, and it is necessary to select materials that are difficult to peel off. Some designs are cute, so you can enjoy decorating the body while ensuring safety.
Other Related Pages
- SAGISAKA With auxiliary vehicle HAuxiliary vehicle for infant cars. For repair and replacementColor Black Greyfrom S$31.99Min. 6 days
- Bikeguy B-Strap WideA must-have for bicycle sports that protects the hem of pants. This time it is 7 cm wide and strongly protected. Simple design regardless of style! Strong reflection when exposed to light at night! Wide size that strongly protects the hem of pants from dirt on the chain. The white line, which is ... Read MoreMaterial Elastic band, Velcro
- CAPTAIN STAG Rear Reflector MudguardA reflector for back mud that improves visibility.Material ABS resin, iron (galvanized) Color Black Mass (g) 21
- CAPTAIN STAG Reflector for seat stayA reflector compatible with seat stays of Φ12 to 15 mm.Color Black Mass (g) 20
- Bikeguy B-Strap ReflectiveB-Strap Reflective. In the daytime, the thin white line that is inconspicuous is strongly reflected when the light hits it at night. The two white lines on the strap are more than just a design accent, they have a powerful reflective feature. This line is not very noticeable in the daytime, but ... Read MoreMaterial Elastic band Mass (g) 25 (pair)
- WINTEC Spoke ReflectorA reflective material attached to the spokes. JIS standard compliant product Easy to install Compatible with # 13 and # 14 gauge spokes. It is a product that must be installed.
- KAWASUMI SEISAKUSYO Reflective TasukiConspicuous fluorescent yellow article with a reflector material in the center that reflects light from automobiles, etc. Tasuki Ideal for early morning and night walking, commuting to school by bicycle, etc.Color yellow Mass (g) 28 RoHS directive (corresponding to 10 substances) Correspondence
- ASAHI electrochemical Sparkling spokes stick StickNo tools required! Just click!Mass (g) 1.7 (1 piece)
- WINTEC Reflective TasukiImproves visibility when driving on night roads.
- CATEYE ReflectorWorld's smallest wide-angle reflector JIS standard compliant product For seat staysSpecification With 6 mounts Color Black body Mounting Seat stay Dimensions (Diameter Φmm) 46.0 x 46.0 x 32.4
- ASAHI electrochemical Wrapping safety reflective bandA band made of a material that reflects light. It has high visibility and can be used in various scenes such as when a child leaves school or walking at night. If you tap it on your arm in the stretched state, the band will wrap around with one touch. 3M's high-brightness reflector "Scot... Read MoreMaterial PVC resin, iron Mass (g) About 19 Individual Package Blisterfrom S$8.69Min. 2 days
- CATEYE Wheel Safety ReflectorsWide angle wheel reflector Fixed with the special nut attached to the JIS standard compliant productColor Clear
- CATEYE Reflector for SeatpostJIS standard compliant product Seatpost mounting bracket SP-6 included (corresponding diameter: Φ26.5 to 30.2 mm)Color Black
- CATEYE RR-165-BS3R reflectorWorld's smallest wide-angle reflector JIS standard compliant product Includes mounting band for seat stay mounting (compatible with Φ12.7 to 13.6 mm) For seat staysIncluded Accessories Mounting band (BS-3) Color Black
- R250 Onigiri reflector miniIf you hang it on the rail of the saddle, saddle bag, side bag, backpack, etc., it will be illuminated by the lights of the following vehicle and strongly appeal the presence of the bicycle. Safety measures to prevent accidents have no choice but to stand out. A must-have item not only for tourin... Read MoreMaterial Polyester mesh, reflector tape Mass (g) 11
- WINTEC Polygonal Reflection Hologram SheetSafe driving with reflectionSize 30×100
- WINTEC Reflective trouser bandA trouser band with a large reflective surface. For improved visibility at night.Color Black / white
- CAPTAIN STAG Reflective tapeGlittering light helps prevent traffic accidents at night.Mass (g) 4from S$6.39Min. 2 days
- ASAHI electrochemical A shining leg arm bandA reflector that can be easily attached to your arms and legs.Mass (g) 8
- CAPTAIN STAG Reflective trouser bandA clip with reflective tape that can be attached to the hem of trousers.Material ABS resin Color Black Mass (g) 15from S$7.99Min. 2 days
- WINTEC Safety flashIt is a safe product that can be installed anywhere, such as a bicycle or bag. For improved visibility not only when riding a bicycle but also at nightColor Yellowfrom S$10.99Min. 2 days
- ASAHI electrochemical Sparkling Spokes Decoration BeadsNo tools required! Just click! Uses high-brightness glass bead reflector that can be seen well from a distance.Set Contents Pink, yellow, green (3 colors x 3) Mass (g) 0.8 (1 piece)
- WINTEC Reflective TapeFor improving safety and visibility while driving. Please cut it to the desired length and use it.
- SAGISAKA Kids protector setEssentials for unicycles, bicycles, in-line skates, etc. A safe and secure protector set when riding a tricycle, kids bike, or bicycle. Protects knees, elbows and palms.Suitable age (years) 4~9from S$28.99Min. 6 days
- HISAGO Phosphorescent sealIt stores the energy of light and emits strong light for a long time. Luminescence and luminescence can be repeated almost permanently. Since it is uncut, please cut it to your favorite size before use. When exposed to light from an indoor fluorescent lamp in a general household for about 10 to 3... Read Morefrom S$11.99Min. 2 days
- CAPTAIN STAG Wheel reflectorIt is a reflector that can be attached to the spokes.Material acrylic resin Color Clear
- R250 Rice ball reflectorHanging on a saddle or saddle bag to appeal safe driving to following vehicles. -If you hang it on the saddle rail, saddle bag, side bag, backpack, etc. with two velcro tapes, it will be illuminated by the lights of the following car and strongly appeal the existence of the bicycle.・ In addition... Read MoreMaterial Polyester mesh, reflector tape Mass (g) 15
- KAWASUMI SEISAKUSYO Spot deco (reflective type)Colorful parts to decorate (decorate) the spokes Spoke decoration * It is not a reflector that meets traffic regulations.Suitable for Spokes # 13 and # 14from S$6.29Min. 2 days
- CATEYE RR-165-GS3R reflectorWorld's smallest wide-angle reflector JIS standard compliant product Includes mounting band for seat stay mounting (compatible with Φ12.7 to 13.6 mm) For seat staysIncluded Accessories Mounting band (BS-3) Color Grayfrom S$4.79Min. 5 days
- CATEYE With reflective name seal filmIt reflects light from cars at night. Name stickerfrom S$2.39Min. 9 days
- R250 Onigiri reflector DX with tail light pocketWhen you shine a light on me, it's amazing. If you hang it on the aurora color + peony pattern saddle rail, saddle bag, side bag, backpack, etc., it will be illuminated by the lights of the following vehicle and strongly appeal the existence of the bicycle. Safety measures to prevent accident... Read MoreMaterial Polyester mesh, reflector tape Mass (g) 16
- WINTEC Spoke accessories A Colorful 30A fun accent on your bike Easy installation just by fitting into the spokesColor Assortedfrom S$6.39Min. 11 days
- SAGISAKA Auxiliary vehicle for CTB18-24HE combined black External gear shifting compatible Auxiliary vehicle compatible with 18 to 24 type bicycles with external gearbox. It's easy to think that an auxiliary car is impossible for a junior sports CTB, but this auxiliary car is okay. Dealer-installed product * This product may ... Read MoreSuitable for 18-24 combined use Color Blackfrom S$63.99Min. 8 days
- CAPTAIN STAG Spoke reflectorAttached to the spokes of a bicycle. Compact, stylish reflective stick. Clear, clear and clear reflected lightColor Silver
Filter by categories