Reflectors
- CAPTAIN STAG Rear Reflector MudguardA reflector for back mud that improves visibility.Mass (g) 21 Material ABS resin, iron (galvanized) Color Black
- CAPTAIN STAG Reflector for seat stayA reflector compatible with seat stays of Φ12 to 15 mm.Mass (g) 20 Color Black Dimension (mm) Φ46×33
- CATEYE ReflectorWorld's smallest wide-angle reflector JIS standard compliant product For seat staysDimensions (Diameter Φmm) 46.0 x 46.0 x 32.4 Color Black body Mounting Seat stay Specification With 6 mounts
- CATEYE Reflector for SeatpostJIS standard compliant product Seatpost mounting bracket SP-6 included (corresponding diameter: Φ26.5 to 30.2 mm)Color Black
- CATEYE RR-165-BS3R reflectorWorld's smallest wide-angle reflector JIS standard compliant product Includes mounting band for seat stay mounting (compatible with Φ12.7 to 13.6 mm) For seat staysColor Black Included Accessories Mounting band (BS-3)
- CATEYE RR-165-GS3R reflectorWorld's smallest wide-angle reflector JIS standard compliant product Includes mounting band for seat stay mounting (compatible with Φ12.7 to 13.6 mm) For seat staysColor Gray Included Accessories Mounting band (BS-3)from S$4.79Min. 4 days
- OGK MY-MY REFLECTORAdopting a unique shape and highly reflective Scotch light My My Reflector can be wrapped around a spiral shape and fixed to any part like a clip. You can also use it by attaching a key chain to the hole. After mounting, the reflective surface changes three-dimensionally and the reflection angle ... Read Morefrom S$7.99Min. 7 days
- CATEYE ReflectorRear reflector for mudguard The world's smallest wide-angle reflector JIS standard compliant product For rear fenderDimension (mm) 36×40.8×34.7from S$4.19Min. 4 days
- CATEYE ReflectorWorld's smallest wide-angle reflector JIS standard compliant product For seat staysColor Gray Specification With 6 mountsfrom S$5.59Min. 6 days
- CAPTAIN STAG Bicycle Rear ReflectorAn essential item for safety confirmation at the rear. Wide-angle reflector.Dimension (mm) (Diameter x Depth) 45 x 30 Mass (g) 10 Color Black Mounting dimensions (mm) Seatpost: Φ23.5~Φ27.2
- CATEYE RR-F1-BMR rear reflectorJIS standard compliant product Mudguard rear reflector World's smallest wide angle reflectorColor Blackfrom S$2.99Min. 8 days
- CAPTAIN STAG Rear Mudguard Reflector 26/27 InchReflector for back mudguard. Applicable size / wheel diameter: 26.27 inchesDimension (mm) (Diameter x Depth) 45 x 30 Mass (g) 10from S$3.19Min. 4 days
- CATEYE RR-C1-BMR rear reflectorJIS standard compliant product Curved rear reflector for mud guards. Flexible reflector with a wide reflection angle and mounting angle of 20° to 30° due to its curved surface.Color Blackfrom S$6.39Min. 8 days
- CAPTAIN STAG Everywhere reflector + 6 piecesStick it on for safety. It can be used anywhere according to the purpose such as bicycles, baby carriages, school bags, bags, etc.Mass (g) 1 piece: 2g Dimensions, Width x Depth x Thickness (mm) 50×12×6 Material acrylic resinfrom S$3.19Min. 4 days
- CATEYE Front basket bottom mounting reflector with metal fittingsJIS standard compliant product Front reflector for attaching the front basket Separate bracket metal fittings (BF-1) are availableColor gray bodyfrom S$4.19Min. 8 days
- R250 Rice ball reflector + miniMini size. Hanging on a saddle or saddle bag to appeal safe driving to following vehicles. If you hang it on a saddle rail, saddle bag, side bag, backpack, etc., it will be illuminated by the lights of the following car, and the existence of the bicycle will be strongly appealed. There is no choi... Read MoreColor Green / blue Mass (g) 11 Material Polyester mesh, reflector tapeDiscontinued
- CATEYE Light car rear tailIt is a mandatory installation item. The world's smallest wide-angle reflector that conforms to JIS standards. Improves visibility from the rear.Color Red / greyDiscontinued
- CAPTAIN STAG For front reflector + steering wheelIt is an essential item to ensure the safety of the front. Mountable size: Handlebar Φ22.2mmColor Black Size (mm) Reflective surface: 55 x 45Discontinued
- CATEYE Sports Rear tail Seat stayIt is a mandatory installation item. Improves visibility from the rear.Color RedDiscontinued
- CAPTAIN STAG Front reflectorA reflector that can be attached to the handle. Reflected from the front to prevent accidents at night.Mass (g) 25 Dimension (mm) 46×59×46 Color BlackDiscontinued