Mobile Phone Related
For mobile phones, there are items such as a smartphone holder that can be attached to a bicycle handle and a space mount that can be retrofitted with a reflector. For example, a smartphone holder made of silicon band and Velcro tape is an item that can be used with a single touch on any bicycle. The holder can be moved freely vertically and horizontally, and the angle can be finely adjusted to make it easier to see by shifting the monitor from sunlight reflection. This item is used by people who frequently use bicycles.
Other Related Pages
- MINOURA Space MountConvenient clamp that can be attached and detached with a single touch of lever operation A general-purpose pedestal that can be easily attached by modifying the adapter on hand and combining it with a space clamp.Material Aluminum
- MINOURA Space mountAluminum clamp specification accessory extension holder bar that can be attached and detached with one touch can slide up to 20 mm * Since it is a fixed type, it cannot be attached or detached with one touch. * There are two types of clamp compatible diameters. SGS-300S (red logo printed on the s... Read MoreMaterial Aluminum
- MINOURA Swing GripA swing arm type accessory holder that allows the arm to move 180 degrees and fix the front and back and height at the desired position. Uses a new aluminum clamp (fixed type) that is lightweight and easy to install. Since it is a type dedicated to mounting on the stem, the clamp is only compatib... Read MoreMaterial Aluminum Mass (g) 88
- MINOURA Space gripA T-shaped accessory holder that allows the bar to slide up to 20 mm and allows two accessories to be mounted together. A new aluminum clamp that is lightweight and easy to install is used, achieving a weight reduction of 25% compared to SGS-300. (* Since it is a fixed type, there is no one-touch... Read MoreMaterial Aluminum
- MINOURA Head spacer mount accessory holderHead spacer mounting type accessory holder Variable angle aluminum stay for mounting one item All made of aluminum and lightweightMaterial Aluminum Color Black Mass (g) 62 Compatible clamp Φ28.6mm (1-1 / 8 ") thickness 10mmfrom S$22.99Min. 7 days
- MINOURA One-touch clamp type Smartphone holderHolder visibility that allows you to easily attach a smartphone to the handlebar, etc., front offset design that takes into consideration the space around the handlebar It is also possible to remove the offset parts and attach it directly above the stem or handlebar. 360 degrees possible) The upp... Read MoreColor Black / red Mass (g) 145 Compatible clamp Φ22~29mm
- MINOURA Lightweight mountYou can attach your accessories to the center screw holes (M5) of the lightweight mount and attach them to columns or handlebars. 50% lighter than the one-touch removable space mount. (* Since the lightweight mount is fixed, there is no one-touch attachment / detachment function.)Material Aluminum
- MINOURA Quick Release Camera MountA holder that allows you to easily attach a digital camera or video camera to the handlebar or stem. A rust-resistant rubber-blended cork is attached to the lock ring that supports the camera from below. It gently and firmly supports the camera and prevents slipping. The lock ring itself is made ... Read MoreMaterial Aluminum / stainless steel / cork
- MINOURA Lightweight Clamp Type Smartphone HolderA holder that allows you to easily attach your smartphone to a handle or the like. Front offset design that takes into consideration visibility and space around the handlebars. It is also possible to remove the offset parts and install it directly above the stem or handle. Monitor arrangement tha... Read MoreColor Black
- Bikeguy Smartphone holder EVO which attaches and detaches per secondA smartphone holder that can be attached and detached at a speed of 1 to 2 seconds. The force of the spring firmly fixes the smartphone. Can be attached to bicycle handlebars without tools. The main body uses a PC with excellent impact resistance and weather resistance. Applicable smartphone size... Read MoreMaterial (Rubber band) silicone rubber Material (Main Unit) Polycarbonate Mass (g) 54from S$28.99Min. 2 days
- MINOURA One-touch clamp type Smartphone holderHolder visibility that allows you to easily attach a smartphone to the handlebar, etc., front offset design that takes into consideration the space around the handlebar It is also possible to remove the offset parts and attach it directly above the stem or handlebar. 360 degrees possible) The upp... Read MoreColor Black / black Mass (g) 146 Compatible clamp Φ28~35mmfrom S$47.99Min. 2 days
- Bikeguy Speedy Removable Smartphone Holder EVO PLUSYou can attach your smartphone with one hand in just 1 to 2 seconds. Compatible with smartphones with a maximum thickness of 13 mm, including the cover. It does not shift even with vibration. No tools are required for installation, and it can be attached to the bicycle handlebar with Velcro. Uses... Read MoreColor Black Mass (g) 61 matching handle diameter (mm) 22~32from S$31.99Min. 7 days
- B.free Smart Holder (Multi Mobile Holder & Stand)Easy to install on any bicycle. One-touch and deformable handle with Velcro tape. Easy and reliable smartphones and feature phones. 2 size silicon band, compatible with a wide range of models. It can also be used as a phone stand (cradle). If you remove it from your bicycle, you can just put it o... Read MoreIncluded Accessories Velcro strap for mounting, silicon band Mass (g) About 50
- WINTEC Smartphone holderCompatible with iPhone 5 / 5s and iPhone SE * As a precaution, firmly fix the holder and smartphone with rubber or a strap. * Please note that the warranty does not cover damage caused by dropping when driving or falling.Compatible Handle 27-35mmfrom S$15.99Min. 2 days
- Bikeguy Multi holderYou can attach anything you like! Keys, hand pumps, tubes, bottles, clothing, raincoats, portable food, etc. can be attached to the bicycle body.
- Sanwa Direct Smartphone holderThis product is a smartphone holder that can be attached to the handlebars and extension bars of bicycles. Without removing the smartphone from the holder, the smartphone can be attached and detached with one touch while the holder is attached. The holders at the four corners of the top, bottom, ... Read MoreMaterial PPS Mass (g) 132 suitable size (inch) 4~5.8from S$48.99Min. 7 days
- MINOURA Bar-end light holderAn epoch-making accessory holder that secures a place to attach accessories concentrated around the stem at the handlebar end is easy to fix by inserting it into the inner diameter of the handlebar end and closing it with the prepared Allen key. Highly versatile road bike and MTB Can be attached ... Read MoreColor Black Mass (g) 47from S$22.99Min. 7 days
- CAPTAIN STAG OCTOPUS smartphone holderA smartphone holder for bicycles that can be installed without tools. The highly elastic silicone arm and suction cup hold it perfectly.Material Silicon rubberfrom S$19.99Min. 6 days
- FOGLIA Multi-mount For stemSecuring space for mounting lights and computers, mounting stem bolts Additional handle space attachmentMaterial Aluminum Color Black Compatible bolt m5、m6from S$15.99Min. 9 days
- TOP Waterproof smartphone case LSmartphone holder with high waterproof function and storability Bicycle smartphone holderIncluded Accessories Fall prevention wire Color Black Tool for Mounting Unnecessary Angle Adjustment Range Holder angle 22.5 degrees each Applicable Inch Size About 5.5-5.8 matching handle diameter (mm) 22.2~31.8from S$31.99Min. 9 days
- lovell lovell KOmONOIRE2Convenient accessory case for carrying smartphones, money, and regular medicine, tarpaulin material, and waterproof zipper make it resistant to sweat and dirt. Smartphone mobile pouchMaterial Tarpaulin Color Blackfrom S$39.99Min. 9 days
- FORCE Smartphone holder handle mountingRubber type smart holder. A rubber type smartphone holder that can be attached to the handle.Color Black Suitable Size (Smartphone screen) 4-6 inches Type of Terminal Fitting Handle mounting typefrom S$31.99Min. 8 days
- TOP Hybrid phone holder smileHybrid fixing of resin holder and silicon band to smartphone, with cushion to improve fitting Bicycle smartphone holderColor Black Tool for Mounting Unnecessary Angle Adjustment Range Holder angle 22.5 degrees each matching handle diameter (mm) 22.2~31.8from S$25.99Min. 9 days
- IBERA Accessory holder bandLightweight, attaches to different locations on bicycle frames and saddle rails Dedicated sleeves for CO2 cartridges, inflators, tire levers and folding tool sets.from S$14.99Min. 7 days
- BIKEHAND Bicycle storage mount set of 2Compatible with front fork with end width of 100m / m In-vehicle base, indoor storage, can be stored in various places with the front wheels removed depending on the idea. Can be easily fixed to wood with DIY. (Fixing screws are not included)from S$48.99Min. 7 days
- BIKEHAND Bicycle storage mount for 12mm thruSul-Axle mount Through Axle size 12mm can be attached to the maintenance stand. You can easily make an original mount with DIY.from S$19.99Min. 7 days
- DIA-COMPE GG-UM01 Universal mountThe holder can be removed with a single touch simply by replacing it with the included dedicated top cap.Material Made of aluminiumfrom S$63.99Min. 10 days
- SAGISAKA Detachable smartphone holder per secondThe smartphone can be easily attached and detached with one hand, and the size is automatically adjusted. Velcro type that can be easily attached to the handlebar. Polycarbonate with excellent impact resistance and weather resistance is used for the main body. Smartphone mounting for handleColor Black Mass (g) 60 matching handle diameter (mm) 22~32from S$28.99Min. 6 days
- TOP Hybrid Smartphone Holder with CushionHybrid fixing of resin holder and silicon band to smartphone, with cushion to improve fitting Bicycle smartphone holderColor Black Tool for Mounting Unnecessary Angle Adjustment Range Holder angle 22.5 degrees each matching handle diameter (mm) 22.2~31.8from S$25.99Min. 9 days
- lovell lovell KOmONOIREA convenient accessory case for carrying smartphones, money, and regular medicine Smartphone mobile pouchMaterial Neoprene Color Blackfrom S$31.99Min. 9 days
- TOP Silicon phone holderYou can attach a smartphone up to 5.2 inches to the handlebar of your bicycle. Bicycle Smartphone Silicon HolderMaterial Soft silicone Color Black Applicable Inch Size 3.5~5.2from S$9.59Min. 9 days
- TOP Hybrid phone holder button push holdA model with a hybrid fixing of a resin holder and a silicon band for a smartphone and a hold button Bicycle smartphone holderColor Black Tool for Mounting Unnecessary Angle Adjustment Range Holder angle 22.5 degrees each matching handle diameter (mm) 22.2~31.8from S$31.99Min. 9 days
- FORCE Smartphone holder stem mountingRubber type smart holder. A rubber type smartphone holder that can be attached to the stem.Color Black Suitable Size (Smartphone screen) 4-6 inches Type of Terminal Fitting Stem mounting typefrom S$31.99Min. 6 days
- ULAC Silicon mobile phone holder spyder teamSilicon smartphone folder (A-HEAD & FRAME type) 22mm-56mmfrom S$26.99Min. 12 days
- NiteIze Handle band ⅡHandle band Ⅱ that can be easily attached and firmly fixed. It can be used simply by wrapping it around the stem or handlebar of your bicycle. A pedestal that supports large smartphones. Secure your smartphone with a durable silicone band. Can also be used as a bottle opener.Material Silicon, steel Mass (g) About 107from S$36.99Min. 7 days
- ESCO 280x123mm Bicycle smartphone holder (waterproof)Double-sided PVC coating. You can hang your smartphone on your neck, fix it on your arm, or fix it on your bicycle. Ideal for mounting on bicycles, etc. Can rotate 360 degrees. Twist 180 degrees to remove it from the holder and hang it around your neck. There is a lifting loop on the handle. Can ... Read MoreMaterial Polyester (500 denier) Mass (g) 170 Protection Class IP68 matching handle diameter (mm) 22.2~25.4from S$57.99Min. 3 days