A waterproof case that allows you to easily enjoy high-quality full HD 1080P recording. Action sports camera A multifunctional sports camera that can be attached to a motorcycle or bicycle cart or car, a 1.5-inch (inch) LCD screen, and Wi-Fi connection support allows you to change settings from y... Read More
Power Consumption 400mA、4.2V Recharging Time (hours) About 3 Operating Time About 70 minutes (at 1080P recording) Battery Capacity (mAh) 900
A load device to be installed when you want to add an additional load to the mod roller or action roller advance. A lever type that drives the rear roller with a V-belt. 7-step load adjustment. Detachable with one touch.
You can know the direction while riding a bicycle. Moreover, it can be easily removed and carried around. Easy to put on and take off! Size free! Can be attached to any handlebar with a rubber strap. Shock resistant, highly accurate and waterproof. Uses a high-class compass with oil. Can be carri... Read More