All Category

Folding Bicycles

A folding bicycle is a bicycle that has a folding mechanism on the frame and can be reduced in size when stored. Depending on the product, the frame and handle can be folded, so it can be downsized to almost the same size as the tire. Unlike ordinary bicycles, the folding part is fixed with metal pins, so it is slightly inferior in strength. Therefore, it is not suitable for use in places with many steps. Also note that folding bikes have less loading capacity.
View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. 20 inch Folding Bike (Yellow)
    ESCO 20 inch Folding Bike (Yellow)
    * Delivery to private homes is not possible.
    Specification  Folding  Material  Frame: SteelRim: Aluminum  Allowable Load  About 70  Frame Color  Harvest yellow  Tire Size  20 type  gear number  No shift 
    from S$399.90
    Min. 3 days
  2. 24-inch folding bike (gray blue)
    ESCO 24-inch folding bike (gray blue)
    A 24-inch folding bicycle with a low-floor frame that is easy to ride. Fashionable 2-Way style specifications that can be used by attaching a rattan-style basket to the front carrier. 24-inch tires that are easy to handle even for small people, equipped with ring locks, and a frame with LED light... Read More
    Material  Frame: SteelRim: Aluminum  Allowable Load  About 80  Frame Color  Gray blue  Tire Size  Type 24 
    from S$799.90
    Min. 3 days
  3. 16 inch folding bike
    ESCO 16 inch folding bike
    JIS frame strength test passed product. * Delivery to private homes is not possible.
    Material (Frame)  Steel  Tire Size  16inches  Color (Frame)  Ivory 
    from S$319.90
    Min. 3 days
  4. 26 inch folding bike
    ESCO 26 inch folding bike
    JIS frame strength test passed product. In the 26-inch folding bicycle, the type of other companies' products that fixes the handle with a manual lever has caused an accident, but since this product is a type that fixes with a tool, there is no safety concern. * Delivery to private homes is n... Read More
    Specification  Change: 18 steps  Brake  Aluminum V type  Material (Frame)  High ten steel  Tire Size  26 inches  Color (Frame)  White x red  Number of gears  18 steps 
    from S$799.90
    Min. 3 days
  5. For THR-5520  Mudguard mounting bracket
    TRUSCO For THR-5520 Mudguard mounting bracket
    * Delivery to private homes is not possible.
    Color  Black 
    from S$19.99
    Min. 4 days
  6. No-punk bicycle for premises / disaster  Hazard runner mudguard
    TRUSCO No-punk bicycle for premises / disaster Hazard runner mudguard
    * Delivery to private homes is not possible.
    from S$32.99
    Min. 4 days
  7. 16 inch folding bike
    ESCO 16 inch folding bike
    JIS frame strength test passed product. * Delivery to private homes is not possible.
    Specification  Change: 6 steps  Material (Frame)  High ten steel  Tire Size  16inches  Color (Frame)  White  Number of gears  6 steps 
    Discontinued
  8. Folding bicycle 20 inch 6 speed
    MYPALLAS Folding bicycle 20 inch 6 speed
    Stylish body with a European atmosphere! All-in-one specification with light basket and key! Light basket key is standard equipment! Comfortable driving with Shimano 6-speed gear and rear suspension! Folding bicycle that is hard to puncture with a thick tube! European taste color variations! * Ad... Read More
    Material  Frame: Steel, Rim: Aluminum  Brake  V brake  Type  Handle bar: Semi-flat type, foldable 
    Discontinued
  9. 20 inch colorful folding bike 6 speed
    TRAILER 20 inch colorful folding bike 6 speed
    Introducing a super cute city bike with a two-tone frame that switches tones with the folding device that is characteristic of folding bikes, and a fender that is reduced to the limit. The 20-inch tires are a popular colored white specification, and the 6-speed transmission is made by Shimano, ma... Read More
    Material  Body / steel, rim / aluminum  Mass (g)  16000  Tire Size  20 
    Discontinued
  10. Valve double (6V)
    KIJIMA Valve double (6V)
    * Use the same wattage as the normal light bulb. If the wattage changes, it may cause high hula, low hula, out of ball, etc.
    Color  Clear  Type  double  Rated Power (W)  10/3  Rated Voltage (V)  Type of Glass Bulb  G18 
    Discontinued
  11. folding bike
    No Brand folding bike
    Equipped with Shimano 6-speed gears for easy riding on slopes Rear suspension absorbs cushioning for easy riding Rear suspension is ultra-compact when folded and fits easily in the trunk of a car No tools are required for assembly, making it easy for anyone receive Passed the JIS vibration resist... Read More
    Color  Matte black  Tire Size  20 inches 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction