Double butted aluminum handle that balances weight reduction and rigidity In addition to a compact model that is easy to grip even for small hands, an ergonomic type that fits the palm with a flattened upper part of the handle is also available. You can choose the best handle from the category ac... Read More
Drop dimensions (mm) 127.5 Mass (g) 255 Clamp Diameter (Φmm) 31.8 Reach dimensions (mm) 75 Material AL-2014 double butted Color Black
Select the best stem position with a wider range of sizes AL-2014 aluminum stem with a good balance of ability, weight reduction and rigidity used in big races around the world
Clamp Diameter (Φmm) 31.8 Mass (g) 96 Material AL-2014 Color Black Angle (°) ±10
A new lineup of ergonomic shapes that reduce numbness when riding, a compact design with a reach of 70 mm and a drop of 125 mm, and a standard handle that allows you to ride comfortably in the upright position.
Drop dimensions (mm) 125 Mass (g) 280 Clamp Diameter (Φmm) 31.8 Reach dimensions (mm) 70 Material AL-6061 double butted Color Black
Chain stay protector using neoprene material with high elasticity and waterproofness Carbon PU coating Long & wide is recommended for full suspension and 29er bikes with thick and long chain stays Can be cut according to the bike size
Ideal for triathlon Aluminum bracket for saddle rail mounting that can mount two bottle cages The mounting angle can be changed to horizontal or 20 degrees by changing the bolt position of the clamp With two velcro straps
Mass (g) 92 Color Black Offset Angle (°) Horizontal or20
Adjustable extension Position-adjustable arm pad Aluminum clip attached to the road handle Ideal for on-time trials and triathlons Di2 system compatible end cap included
Clamp Diameter (Φmm) 31.8 Mass (g) 478 Material Aluminum (AL-6061) Color Black
Following the technology cultivated by the missile EVO at the world championships, it has appeared as a reasonable aluminum type. The aerodynamics base bar that uses hydroforming aluminum is ideal for lightweight time trials and triathlons with a built-in shift cable compatible with the Di2 system.
Dimension (mm) (Drop) 35 Mass (g) 275 Clamp Diameter (Φmm) 31.8mm Handle Width (mm) 400 Material Aluminum (AL-6061) Color Black
Pro Tour Team Use Model A state-of-the-art full carbon TT handle that pursues ergonomics and aerodynamics to build the world's fastest time trial handle, and repeatedly builds the Pro Tour team's actual running test and wind tunnel experiment. Compatible with Di2 system, adjustable protru... Read More
Handle Width (mm) 400 Material UD carbon Color carbon Mass (g) 665 Clamp Diameter (Φmm) 31.8