Tire & Wheel Related
Other Related Pages
- Asahi Cycle Front Wheels Aluminum WheelIt is a general replacement rim assembly * Tires and tubes are not included.Shaft Length (mm) 145 Set Contents Hub nut, washer Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- Asami U-type mudguard stay* Stay only. Fender is not attached.Set Contents 1 pair before and after Included Accessories Mounting bracket Color Stainless steel
- Shikishima Stainless steel mudguard (no stay)* The set includes only before and after the mudguard. Stays are sold separately.Color Stainless steel Material Stainless steel
- Hoshi Spoke FIX spoke SB stainlessThe shape of the tip has been improved, making it easier to pass through the hub hole! Spokes can be easily replaced on both front and rear wheels without removing the wheels. # 13 type ideal for repairing light vehicles. Sticky and hard-to-break Star Bright (SB) stainless steel 1 set 6 pieces # ... Read MoreIncluded Accessories # 14 nipple: 6 pieces
- TANGE Fork (with bracket)A hawk with a bracket to attach a front light such as a block dynamo.Tube length (mm) (Hawk) 190 Material Steel
- SAGISAKA Hub cap front and rearFor protection of hub axle, prevention of catching, and blinding. For one car. * 2 pieces each for front and backColor Gray
- Asahi Cycle Rear wheel Aluminum wheel Interior 3 steps (for roller brake) Long shaftReplacement wheel for bicycles equipped with roller brakes with an internal 3-speed transmission. * Small gears, tires and tubes are not included.End width (mm) 119 Shaft Length (mm) 191 Type 3-stage interior (no gear) Set Contents Push rod, hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano Standard W/O
- FLINGER Mudguard 119 frontEasy assembly and installation without tools Can be attached to the down tube of most bicycles lightweight Road bikes, mountain bikes, cross bikes, etc. are generally not equipped with a mudguard at the time of purchase, as we do not wear anything that is not necessary for driving as much as poss... Read MoreApplicable tire size 20-29 inch Dimension (mm) 470×190×40 Mass (g) 70 Mounting Diameter (Φmm) Approx. 28 x Approx. 90
- ASS SAVERS ASS SAVERS BIGASS SAVERS BIG is 4 cm longer than the previous ORIGINAL and 1 cm longer than EXTENDED, improving the effect of preventing mud splashing. (It has been renewed and can be attached to most saddles. However, it may not be possible to attach it due to the use of the saddle bag. Please note.) A simple... Read MoreDimension (mm) 115×380from S$23.99Min. 9 days
- Asahi Cycle 700C28-38 Aluminum rim English 36HSize 700C28-38 Type of Valve English style Material Aluminum number of holes 36Hfrom S$69.99Min. 6 days
- SHIMANO HB-RS770 12mm E Thru Axle Center LockShimano --Front Hub --Center Lock --Disc Brake --100x12mm E-Through Axle For bicycles with E-through disc brakes, the RS770 front hub combines good looks with high quality performance. Higher rigidity. Stability has been further improved. Easy to maintain and set up. Model number: HB-RS770 Series... Read MoreMass (g) 125 Installation 12mm + E-through Bearing Bearing + cone: CBN, bearing + cup: CBN Color Black / silver Brake Center lock disc brake Dimension (mm) OLD:100from S$179.90Min. 5 days
- SHIMANO FH-RS470 10 / 11-step 12mm through center lockShimano --Rear Freehub --Center Lock --Disc Brake --142x12 mm E-Through Axle --10/11 Speed For E-Through Disc Brake compatible bikes, the RS470 Freehub combines good looks with high quality performance. Model number: FH-RS470 Series: SHIMANO GRX 11-speed Speed: 11/10 Can be used for 10 speeds wit... Read MoreInstallation 12mm + E-through Color Black Brake Center lock disc brake Dimension (mm) OLD:142from S$75.99Min. 5 days
- ASS SAVERS ASS SAVERS FENDOR BENDOR SLIMIt is a fender that can be easily attached to the seat post or seat tube. (When installing the seat tube, the brake may not be installed due to obstruction. Please note.) Water splashes that could not be covered by the ASS SAVERS original have also been greatly improved. It can be folded in three... Read MoreMass (g) 48 Dimension (mm) 626×76from S$37.99Min. 9 days
- ASS SAVERS FENDOR BENDOR-4 REGULARIntroducing a new fender from the FENDOR BENDOR series of ASS SAVERS It is a fender that can be easily attached to the seat post or seat tube. (When installing the seat tube, the brake may not be installed due to obstruction. Please note.) Water splashes that could not be covered by ASS SAVERS Re... Read MoreMass (g) 50 Dimension (mm) 540×65 Color Blackfrom S$47.99Min. 6 days
- ASS SAVERS FENDOR BENDOR-4 BIGIntroducing a new fender from the FENDOR BENDOR series of ASS SAVERS It is a fender that can be easily attached to the seat post or seat tube. (When installing the seat tube, the brake may not be installed due to obstruction. Please note.) Water splashes that could not be covered by ASS SAVERS Re... Read MoreDimension (mm) 555×80 Mass (g) 61 Color Blackfrom S$49.99Min. 7 days
- SHIMANO SLX FH-M7110 12mmE through Center lock Lock ring sold separately Rear freehubEasy installation of disc brake rotors with rear freehub spline mounts and lock rings for disc brakes 12mm E-Through Axle More rapid acceleration makes riding even more exciting Spline diameter smaller than that for 10T top gear by MICRO SPLINE Simple setup and reliable trail performance 12S only... Read MoreShaft Length (mm) 142×12 Mass (g) 352 Dimension (mm) OLD:142from S$159.90Min. 5 days
- Asahi Cycle Rear wheel Aluminum wheel (for boss / V brake)Replacement wheel for bicycles equipped with V-brake for transmission. * Tires and tubes are not included. It is a specification only for the wheel setShaft Length (mm) 192 Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel
- SHIMANO Grease hole capColor Black Specification Cap for grease inlet of roller brake
- Asahi Cycle Rear wheel Aluminum wheel (for boss / roller brake)Replacement wheels for bicycles equipped with roller brakes for the exterior 6-speed transmission. * Tires and tubes are not included. It is a specification only for the wheel setEnd width (mm) 132 Set Contents Hub nut, washer Type Nut boss 6 steps before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel
- Nakano Iron Works Complete set of front core rodDiameter (Φmm) 5/16 Type Front rod set Color Silver Shaft Length (mm) 145
- Asahi Cycle Front wheel Aluminum wheel (Hub dynamo) HilmoReplacement rim assembly for auto light vehicles. Please use the light for Shimano Hirmo. * Tires, tubes and lights are not included.Shaft Length (mm) 155 End width (mm) 93 Type of Terminal Dedicated coupler Specification Hub dynamo: Shimano DH-C2100NDS Set Contents Hub nut, washer Material Rim: Aluminum, Spokes: Steel Standard W/O before-and-after division front wheel
- Shikishima Front and rear mudguard (no stay)* The set includes only before and after the mudguard. Stays are sold separately.Color Silver Material Steel
- Nakano Iron Works Complete set of transmission coreDiameter (Φmm) 3/8 Shaft Length (mm) 185 Type Rear core rod set for transmission Color Silver
- Hoshi Spoke Spoke CP* Both # 13 and # 14 come with # 14 nipples.Material CP (spoke), CP (nipple)
- Nakano Iron Works Rear core rod setDiameter (Φmm) 3/8 Color Silver, (ball holder) black Shaft Length (mm) 185
- Asahi Cycle Front wheel Aluminum wheel QuickQuick rim assembly for sports cars * Tires and tubes are not included.End width (mm) 100 Shaft Length (mm) 105 Specification For English valves Set Contents Quick lever Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- Asahi Cycle Rear wheel Aluminum wheel (for cassette / V brake) QuickExterior cassette 7-speed transmission quick release type V brake equipped bicycle replacement wheel. * Tires and tubes are not included. It is a specification only for the wheel setEnd width (mm) 135 Shaft Length (mm) 145 Set Contents Quick lever before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano
- Asahi Cycle Rear wheel Aluminum wheel (for roller brake)Replacement wheel for bicycles equipped with roller brakes. * Tires and tubes are not included.End width (mm) 120.5 Number of Teeth 14T Shaft Length (mm) 180 Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano
- Asahi Cycle Front wheel Aluminum wheel (hub dynamo)Replacement rim assembly for auto light cars * Tires, tubes and lights are not included.Number of terminals 1 Shaft Length (mm) 150 End width (mm) 93 Specification Hub dynamo: NH-H80 Set Contents Hub nut, washer, toothed washer Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- CAPTAIN STAG Auxiliary vehicleAuxiliary vehicle for children that supports two sizes.
- GRK 12 * 175 # 12 stainless spoke with brass nippleIncluded Accessories Brass nipple (# 13): 12 pieces
- Nakano Iron Works Unit rear core rod setDiameter (Φmm) 9.5 Shaft Length (mm) 180 Color Silver