Bicycle Training Wheels
Auxiliary wheel is a wheel for attaching to the rear wheel of the bicycle. It is installed when a newly-familiar infant learns to improve bicycle driving skills, or to prevent the elderly driving bicycle from falling over. It is attached to both sides of the rear wheel and is characterized by a small wheel size. Depending on the size of the bicycle wheel, there is a size of the auxiliary wheel, and some of them may have an adjuster function to accommodate various wheel sizes.
Other Related Pages
- CAPTAIN STAG Auxiliary vehicleAuxiliary vehicle for children that supports two sizes.
- PALMY CTB Auxiliary WheelWith an adjustable function that supports from 16 inches to 24 inches. The stay has a shape compatible with bicycles with a transmission (CTB, etc.).Included Accessories Mounting bracket Suitable Size 16 inches to 24 inches Material Resin, steel
- Yasui Seisakusho Auxiliary vehicleIt is an auxiliary vehicle for replacement and repair. Please install it when necessary when your child rides a bicycle by himself.Included Accessories Mounting bracket
- PALMY Training WheelThe pop color fits any bike. It is highly versatile and can be attached to most bicycles. Wheels that assist two wheels (bicycles)Material Resin / steel Included Accessories Mounting bracket
- PALMY CTB auxiliary wheelTraining wheels that can be attached to bicycles with an external derailleur. It corresponds to 20 inches and 22 inches by adjusting the up and down of the wheel. It comes with two types of metal fittings, one for round type and one for square type, so it is compatible with most chain stays. Whee... Read MoreMaterial Resin / steel Mass (g) 1250 Included Accessories Mounting bracket Color Black White Suitable for For 20/22 inch CTB
- Maruhachi Industry Auxiliary wheel Universal (12-20 inches)All-purpose training wheels that support multi from 12 inches to 20 inches (* Cannot be attached to exterior bicycles.) You can easily set the size by using two types of brackets, long and short, and fixing the bolts. Even after the size is decided, you can fine-tune the bolts to adjust to the gr... Read MoreSize 12-20 inchesfrom S$38.99Min. 4 days