Bicycle Fenders
A fender (mudguard) is a mudguard that covers the bicycle wheel and covers it. By attaching a fender, it is possible to prevent rain from splashing on the tires on rainy days. It can also be worn as part of a dress up as a decoration on a bicycle. Some fenders can be easily removed, so you can attach the fender only when you need it. In addition, there is a fender that is designed to be lightweight, so you can reduce the weight of your bicycle.
- Asami U-type mudguard stay* Stay only. Fender is not attached.Set Contents 1 pair before and after Included Accessories Mounting bracket Color Stainless steel
- Shikishima Stainless steel mudguard (no stay)* The set includes only before and after the mudguard. Stays are sold separately.Color Stainless steel Material Stainless steel
- FLINGER Mudguard 119 frontEasy assembly and installation without tools Can be attached to the down tube of most bicycles lightweight Road bikes, mountain bikes, cross bikes, etc. are generally not equipped with a mudguard at the time of purchase, as we do not wear anything that is not necessary for driving as much as poss... Read MoreApplicable tire size 20-29 inch Dimension (mm) 470×190×40 Mass (g) 70 Mounting Diameter (Φmm) Approx. 28 x Approx. 90
- ASS SAVERS ASS SAVERS BIGASS SAVERS BIG is 4 cm longer than the previous ORIGINAL and 1 cm longer than EXTENDED, improving the effect of preventing mud splashing. (It has been renewed and can be attached to most saddles. However, it may not be possible to attach it due to the use of the saddle bag. Please note.) A simple... Read MoreDimension (mm) 115×380from S$23.99Min. 9 days
- ASS SAVERS ASS SAVERS FENDOR BENDOR SLIMIt is a fender that can be easily attached to the seat post or seat tube. (When installing the seat tube, the brake may not be installed due to obstruction. Please note.) Water splashes that could not be covered by the ASS SAVERS original have also been greatly improved. It can be folded in three... Read MoreMass (g) 48 Dimension (mm) 626×76from S$37.99Min. 9 days
- ASS SAVERS FENDOR BENDOR-4 REGULARIntroducing a new fender from the FENDOR BENDOR series of ASS SAVERS It is a fender that can be easily attached to the seat post or seat tube. (When installing the seat tube, the brake may not be installed due to obstruction. Please note.) Water splashes that could not be covered by ASS SAVERS Re... Read MoreMass (g) 50 Dimension (mm) 540×65 Color Blackfrom S$47.99Min. 6 days
- ASS SAVERS FENDOR BENDOR-4 BIGIntroducing a new fender from the FENDOR BENDOR series of ASS SAVERS It is a fender that can be easily attached to the seat post or seat tube. (When installing the seat tube, the brake may not be installed due to obstruction. Please note.) Water splashes that could not be covered by ASS SAVERS Re... Read MoreDimension (mm) 555×80 Mass (g) 61 Color Blackfrom S$49.99Min. 7 days
- Shikishima Front and rear mudguard (no stay)* The set includes only before and after the mudguard. Stays are sold separately.Color Silver Material Steel
- FLINGER Road / cross bike fenderA slim type fender that is ideal for road bikes and cross bikes and can be easily removed. The smart and lightweight design makes it easy to design and easy to carry. Since the stay cover is attached, safety and appearance will not be impaired even after removing the fender. There are two colors,... Read MoreMass (g) 250 Dimension (mm) Front / 355 × 46 Rear / 445 × 46 Included Accessories Mounting bracket Material Resin
- FLINGER Road MudguardExtra-fine mudguard for road racers that is convenient for putting on and taking off. Seatpost mounting for any bike. A smart design with a sense of luxury. Just fit with two joints. For rearMass (g) 125 Suitable Diameter (Φmm) 25~31.8 Dimensions, Width W x Length L (mm) 45×380 Color Smoke
- FLINGER Infant car fenderA fender for infant cars that is ideal for repairs. It has a wide range of designs to effectively prevent splashing of water and mud. Bicycle mudguardSuitable Size 12-18 inches (tire width / 1.75 inches)
- FLINGER MTB PC Full FenderA full type fender ideal for 26 inch MTB. Compared to the conventional model (compared to SW-816FR), the width of the fender has increased by 10 mm. The main body is made of polycarbonate that is resistant to impact and distortion, and the V-shaped stay that can be firmly fixed is made of stainle... Read MoreSet Contents 1 pair before and after Mass (g) 500 Width (mm) About 60 Material Resin / stainless steel Suitable Size Up to 26 x 2.125 Included Accessories V-type stay, POP OFF
- FLINGER Fender bracketRepair bracketColor Black Included Accessories Fixing screw Material Resin
- FLINGER Mudguard 119 rearLightweight, stylish No tools required Easy assembly & installation Road bikes, mountain bikes, cross bikes, etc. generally do not have a mudguard at the time of purchase because they do not install anything that is not necessary for running. Lightness is a belief in sports bicycles, but on r... Read MoreApplicable tire size 20-29 inch Dimension (mm) 550×190×85 Mass (g) 70
- FLINGER 700C PC Full FenderSet Contents 1 pair before and after Mass (g) 440 Width (mm) About 45 Material Resin / stainless steel Suitable Size Up to 700C x 32 Included Accessories V-type stay, POP OFF
- FLINGER Small car fenderIt is a fender for small wheel bikes that is easy to remove. The smart and lightweight design makes it easy to design and easy to carry. Since the stay cover is attached, safety and appearance will not be impaired even after removing the fender. There are two colors, black and black / silver LINE... Read MoreSet Contents 1 pair before and after Mass (g) 200 Dimension (mm) Front/277×50 Rear/350×50 Included Accessories Mounting bracket Material Resin
- Asami U-type mudguard stay (for 20 inch)For 20 inches * 1 pair (front, rear)Included Accessories Mounting bracket Material Stainless steel
- CAPTAIN STAG Aero fender setFender set for suspension and V-brake. It can be easily installed with two bolts. The rear fender can be attached to either the seat post or stay. The angle of the rear fender can be adjusted.Mass (g) 240 Dimensions, Width W x Depth D x Height H (mm) Front = 113 × 276mm, rear = 82 × 388
- Asami U-type mudguard stay (for 24-inch)For 24 inches * 1 pair (front, rear)Included Accessories Mounting bracket Material Stainless steel
- OGK Rear fenderRear fender that is easy to put on and take off. The mudguard is a long type with a length of 460 mm, and the effect is outstanding.Mounting Diameter (Φmm) Seatpost 25.4-31.6
- Sunny Wheel PC full fender for small-diameter carsFull type fender width of about 50mm, which is ideal for 20-inch small wheel bikes, wide size The main body is made of polycarbonate that is resistant to impact and distortion, and the V-shaped stay that can be firmly fixed is made of rust-resistant stainless steel. A bracket "POP OFF" ... Read MoreMass (g) 365 Width (mm) Approximately 50 (up to 20 x 1.75) Color Black Suitable Size For 20 inch Material Resin, stainless steel Included Accessories V-type stay, POP OFF
- FLINGER Small-Diameter Bicycle PC Full FenderA full-type fender ideal for 20-inch small wheel bikes. It is a wide size with a width of about 50 mm. The main body is made of polycarbonate that is resistant to impact and distortion, and the V-shaped stay that can be firmly fixed is made of stainless steel that is resistant to rust. It also co... Read MoreIncluded Accessories V-type stay, POP OFF Set Contents 1 pair before and after Width (mm) About 50 Mass (g) 365 Material Resin / stainless steel Suitable Size Up to 20 × 1.75 Color Silver
- OGK CTB fenderCompatible with horseshoe locks Compatible with junior mountain bikes. Bicycle mudguardIncluded Accessories Mounting bracket
- ASS SAVERS ASS SAVERS REGULARASS SAVERS REGULAR is 4 cm longer than the previous ORIGINAL and 1 cm longer than EXTENDED, improving the effect of preventing mud splashing. (It has been renewed and can be attached to most saddles. However, it may not be possible to attach it due to the use of the saddle bag. Please note.) A si... Read MoreDimension (mm) 100×380from S$19.99Min. 7 days
- Zefal DEFLECTOR RC50 Rear fender <26 "& 28" / 60mm> (Black)Applicable tire size 26&28from S$22.99Min. 3 days
- Veloline Telescopic front and rear fendersMass (g) Approx. 240 (excluding screws)
- Zefal DEFLECTOR C50 Front and rear fender set <26 "& 28"> (Black)Applicable tire size 26&28from S$29.99Min. 3 days
- DIA-COMPE ENE fender stay adapterAn adapter for attaching fenders to frames such as road bikes and track frames that do not have carrier dowels at the end.Material Steel Set Contents Φ6mm hole x2 set for both front and rearfrom S$12.99Min. 9 days
- OGK Long & wide ATB fenderIt is a fender that emphasizes functionality and design, capturing "Ima" now that the city use of high-class ATB is increasing. The long and wide design improves the effect of preventing mud splashing! A design that incorporates a rich taste that responds to the sensibilities of adults.... Read MoreSuitable Outer Diameter (Φmm) (Seat tube and seat post) 22-35 Suitable Inner Diameter (Φmm) (Stearer tube) 18-26.5 Type of Terminal Fitting Front / fork crown, rear / seat post
- FLINGER Sliding rear fenderA sliding rear fender that can be easily attached to the seat post. By storing the slide part, it is compactly organized, and when not in use, it can be carried in the attached pouch. It can be securely attached to the seatpost with a single touch using the band and quick lever. The reflective ta... Read MoreMass (g) 160 Color Black Included Accessories Dedicated storage pouch Material Resin Width (mm) Up to 70from S$67.99Min. 6 days
- FLINGER PC short fender for 700CA short type fender that is ideal for 700C bikes. Compared to the conventional model (compared to SW-819FR), the width of the fender has increased by 10 mm. The body is made of polycarbonate, which is resistant to impact and distortion, and the stay is made of stainless steel, which is resistant ... Read MoreSet Contents 1 pair before and after Mass (g) 360 Width (mm) About 45 Included Accessories RUBBER BAND、POP OFF Material Resin / stainless steel Suitable Size Up to 700C x 32
- Zefal PARAGON C50 Front and rear fender set <700C & 28 "/ 52mm> (black)Applicable tire size 700C & 28 inchesfrom S$77.99Min. 3 days
- ASS SAVERS ASS SAVERS MUDDER FRONT FENDERFront fender for MTB. (Nylon band is required for installation.) (Nylon band is not included.) 100% recycled material (polypropylene material)Mass (g) 18 Dimension (mm) 235×105 Specification Lightweight designfrom S$25.99Min. 9 days
- Zefal SHIELD R30 Front and rear fender set <700C & 28 "/ 30mm> (Black)Applicable tire size 700C&28from S$94.99Min. 3 days
- FLINGER Sliding rear fender (seat rail mounting type)A sliding rear fender that can be easily attached and detached with the seat rail bracket. By storing the slide part, it is compact and convenient to carry. The reflective tape on the side is also useful for running in the dark. You can also adjust the angle of the main body without tools. Bicycl... Read MoreColor Black Material Resin Width (mm) Up to 70from S$85.99Min. 6 days