Bicycle Rims
A rim is a part that forms the framework of a bicycle wheel. Valve holes and spoke holes are opened, and tires and tubes are attached to the outside of the rim. Important parts that change the way you run by changing the type of rim. Aluminum is often used for sports bikes. There is a carbon rim inside, which can be reduced in weight. There are several types of structures, and a single wall is common, but strength can be increased by changing the structure.
Other Related Pages
- Asahi Cycle 700C28-38 Aluminum rim English 36HSize 700C28-38 Type of Valve English style Material Aluminum number of holes 36Hfrom S$69.99Min. 6 days
- OHSHIMA 20 × 2.125 Rim set with no puncture tire AssemblyNo puncture tires. Soft type tires that are easy on luggage. Tubeless. For rear carsSize 20×2.125 Type Soft type Set Contents Tire x1, rim x1
- OHSHIMA Rim set with no puncture tire AssemblyTubeless no puncture tire. Hard type tires suitable for heavy luggage. For rear carsSize 26×2-1/2 Color Black Type Hard type Set Contents Tire x1, rim x1from S$299.90Min. 2 days
- Asahi Cycle 27x1-3 / 8 Aluminum rim English 36HSize 27×1-3/8 Type of Valve English style Material Aluminum number of holes 36H
- Asahi Cycle 26x1.5 Aluminum Rim Black English Type 36HRim Diameter About 539mm Type of Valve English style Material Aluminum Size 26×1.5 number of holes 36H Mass (g) About 520
- Asahi Cycle 26x1.5 Aluminum rim English 36Hnumber of holes 36H Size 26×1.5 Type of Valve English style Material Aluminum
- Asahi Cycle 26x1-3 / 8 aluminum rim English 36HSize 26×1-3/8 Type of Valve English style number of holes 36H Material Aluminum
- Asahi Cycle 20x1.5 Aluminum rim English 28HSize 20×1.5 number of holes 28H Type of Valve English style Material Aluminum
- Asahi Cycle 26x1-3 / 8 Stainless steel rim English 36HSize 26×1-3/8 number of holes 36H Type of Valve English style Material Stainless steel
- JETSET 26inch aluminum rim A / V 32H2-layer typeSize 26*1.50H/E number of holes 32H Mass (g) 520 Material Aluminum Type of Valve American style Standard H/Efrom S$56.99Min. 4 days
- OHSHIMA Tightened rim set assemblyFor rear carsSize 26×2-1/2 Color Black Set Contents Tire x1, rim x1from S$299.90Min. 5 days
- JETSET 700C aluminum rim F / V2-layer typeMass (g) 580 Size 700CW/O Material Aluminum Type of Valve French bulb Standard W/Ofrom S$58.99Min. 4 days
- JETSET 26inch aluminum rim A / V 36H2-layer typeStandard H/E Mass (g) 520 Type of Valve American style Material Aluminum number of holes 36H Size 26*1.50H/E
- Asahi Cycle 24x1-3 / 8 Aluminum rim English 36HSize 24×1-3/8 Type of Valve English style Material Aluminum number of holes 36Hfrom S$29.99Min. 6 days
- Asahi Cycle 27x1-3 / 8 Stainless steel rim English 36HSize 27×1-3/8 number of holes 36H Type of Valve English style Material Stainless steelfrom S$79.99Min. 6 days
- TAJIMA Stainless rim E / V 36Hnumber of holes 36H Type of Valve English valve Specification Spoke hole: 36H, valve hole: E / V Material Stainless steel Standard W/Ofrom S$49.99Min. 4 days
- Asahi Cycle 700C35-40 Aluminum Rim Black English Type 36HSize 700C35-40 Type of Valve English style number of holes 36H Material Aluminum
- Asahi Cycle 24x1.5 Aluminum rim English 36HSize 24×1.5 Type of Valve English style Material Aluminum number of holes 36Hfrom S$79.99Min. 6 days
- Asahi Cycle 22x1-3 / 8 Aluminum rim English 36HSize 22×1-3/8 Type of Valve English style Material Aluminum number of holes 36Hfrom S$79.99Min. 6 days
- WTB KOM Light TCS 2.0WTB tubeless system updated to 2.0. ・ Cross-country ・ Trail ・ Gravel * TCS 2.0 solid strip is included.Specification (Joint) sleeve, (Hole number) 32H Outer Width x Inner Width (mm) 23from S$179.90Min. 10 days
- WTB KOM Tough TCS 2.0WTB aluminum rim for MTB that realized excellent durability by providing ribs in the rim ・ Enduro Trail * TCS 2.0 solid strip is included.Specification (Joint) sleeve, (Hole number) 32Hfrom S$179.90Min. 10 days
- Asahi Cycle 24x1-3 / 8 Stainless steel rim English 36HSize 24×1-3/8 number of holes 36H Type of Valve English style Material Stainless steelfrom S$47.99Min. 6 days
- WTB Frequency CX Team TCSThe reinforced structure "I-Beam" in the direction perpendicular to the rim gives a sturdy finish. Tubeless ready specifications that are spreading even in cyclocross. ・ Cyclocross gravelSize 700c i19 Outer Width x Inner Width (mm) 23/19 Mass (g) 417from S$149.90Min. 10 days
- WTB KOM Tough TCS 2.0Size 27.5" i30 Inner Width (mm) 30 number of holes 32H Outer Width (mm) 33 Mass (g) 490 Type Joint: Sleevefrom S$289.90Min. 10 days
- WTB Asym TCSASYM is a rim that uses an asymmetrical design on the rim to evenly distribute tension for a more efficient wheel assembly. The finest aluminum alloy and open cavity design reduce its weight and the eyelets extend the life of the rim. Featuring a TCS inner rim profile, ASTM is lightweight and off... Read MoreSpecification (Joint) sleeve, (Hole number) 32HDiscontinued
- WTB Scraper TCSMade of WT46 alloy, which is lightweight and has excellent strength ・ Plus size ・ Bike packingSpecification (Joint) sleeve, (Hole number) 32H Size 26" i40Discontinued
- Shikishima Aluminum front rim set with hub dynamo complete (with tires and tubes)Tires and tubes are already installed. * Light is not included.Color Aluminum silver Material Aluminum Standard W/ODiscontinued
- ARAYA Stainless rimA proven and reliable stainless steel rim made in Japan, it is a standard for general vehicles. It has high strength and rust prevention unique to stainless steel.number of holes 36H Mass (g) 805 Type of Valve English style Material Stainless steel Color Stainless steel Standard W/ODiscontinued
- Shikishima Stainless steel front rim set with hub dynamo complete (with tires and tubes)Tires and tubes are already installed. * Light is not included.Material Stainless steel Color Stainless steel Standard W/ODiscontinued
- SOGO Aluminum front rim set with hub dynamoColor Aluminum silver Material Aluminum Standard W/ODiscontinued