Bicycle Hub Related
Hub-related refers to the parts related to the hub, which is the rotating shaft part at the center of the bicycle wheel. The transmission rear mandrel is a product with relatively high demand, and it is popular for its easy installation. The color is silver and the shaft length is 185mm. We also have a small set for interior 3-stage hubs such as roller brakes and band brakes, and interior 3-stage hubs compatible with roller brakes. The steel balls for the hub are made of steel, the size for the front hub is 3/16, and the size for the rear hub is 1/41. There are about 20 in one bag.
Other Related Pages
- SAGISAKA Hub cap front and rearFor protection of hub axle, prevention of catching, and blinding. For one car. * 2 pieces each for front and backColor Gray
- SHIMANO HB-RS770 12mm E Thru Axle Center LockShimano --Front Hub --Center Lock --Disc Brake --100x12mm E-Through Axle For bicycles with E-through disc brakes, the RS770 front hub combines good looks with high quality performance. Higher rigidity. Stability has been further improved. Easy to maintain and set up. Model number: HB-RS770 Series... Read MoreMass (g) 125 Installation 12mm + E-through Bearing Bearing + cone: CBN, bearing + cup: CBN Color Black / silver Brake Center lock disc brake Dimension (mm) OLD:100from S$229.90Min. 5 days
- SHIMANO FH-RS470 10 / 11-step 12mm through center lockShimano --Rear Freehub --Center Lock --Disc Brake --142x12 mm E-Through Axle --10/11 Speed For E-Through Disc Brake compatible bikes, the RS470 Freehub combines good looks with high quality performance. Model number: FH-RS470 Series: SHIMANO GRX 11-speed Speed: 11/10 Can be used for 10 speeds wit... Read MoreInstallation 12mm + E-through Color Black Brake Center lock disc brake Dimension (mm) OLD:142from S$99.90Min. 5 days
- SHIMANO SLX FH-M7110 12mmE through Center lock Lock ring sold separately Rear freehubEasy installation of disc brake rotors with rear freehub spline mounts and lock rings for disc brakes 12mm E-Through Axle More rapid acceleration makes riding even more exciting Spline diameter smaller than that for 10T top gear by MICRO SPLINE Simple setup and reliable trail performance 12S only... Read MoreShaft Length (mm) 142×12 Mass (g) 352 Dimension (mm) OLD:142from S$189.90Min. 5 days
- SHIMANO Grease hole capColor Black Specification Cap for grease inlet of roller brake
- Nakano Iron Works Complete set of front core rodDiameter (Φmm) 5/16 Type Front rod set Color Silver Shaft Length (mm) 145
- Nakano Iron Works Complete set of transmission coreDiameter (Φmm) 3/8 Shaft Length (mm) 185 Type Rear core rod set for transmission Color Silver
- Nakano Iron Works Rear core rod setDiameter (Φmm) 3/8 Color Silver, (ball holder) black Shaft Length (mm) 185
- Nakano Iron Works Unit rear core rod setDiameter (Φmm) 9.5 Shaft Length (mm) 180 Color Silver
- Nakano Iron Works Transmission rear core rod set longShaft Length (mm) 198 Color Silver
- Nakano Iron Works 36H exterior rear hub for band brakeNumber of Tiers (Action) Up to 6S Shaft Length (mm) 180 Type of Brake Band brake Color Silver Specification Spoke hole: 36H
- Nakano Iron Works 36H front hubSpecification Spoke hole: 36H Shaft Length (mm) 145 Color Silver
- GRK Quick rear hub for boss freeBoss-free rear wheel hub With quick shaft for 6 and 7 stepsEnd width (mm) 135 Mass (g) 335 Dimension (mm) Overlock nut: 135 Included Accessories Quick shaft Color Silver Specification Spoke hole: 36Hfrom S$29.99Min. 2 days
- SHIMANO Front hub HB-RS400Excellent durability Smooth rotation Adjustable bearing system (cup & cone)Dimension (mm) (OLD)100 Shaft Length (mm) 108、(QR)133 Number of Spokes 32H
- Nakano Iron Works 28H front hubSpecification Spoke hole: 28H Shaft Length (mm) 145 Color Silver
- SHIMANO HB-RS470 11 / 10S 12mm through center lockShimano --Front Hub --Center Lock --Disc Brake --100x12mm E-Through Axle For bicycles with E-through disc brakes, the RS470 front hub combines good looks with high quality performance. High quality sealing cup and cone bearing system Built-in grease sleeve Model number: HB-RS470 Series: SHIMANO G... Read MoreInstallation 12mm + E-through Color Black Dimension (mm) OLD:100from S$49.99Min. 5 days
- SHIMANO Rear freehub FH-RS400Excellent durability Smooth rotation Adjustable bearing system (cup & cone)Specification (Applicable rear speed) 10/11 speed Dimension (mm) (OLD)130 Shaft Length (mm) 141、(QR)163 Number of Spokes 32H Type Rim brake
- SHIMANO DH-UR705-3D Hub lock dynamo 3.0W E-through for center lock disc brake12mm E-through E2 6V-3.0W Center lock rotor compatible OLD: 100mm E-through axle sold separately New internal unit structure 28g lighter than DH-T8000-3D Improved rotation efficiency reduces dynamo resistance by up to 44% compared to DH-T8000 E-through 12 mm for proper positioning Angular contact... Read Morefrom S$349.90Min. 5 days
- SHIMANO FH-RS770 12mm E Thru Axle Center LockShimano --Rear Freehub --Center Lock --Disc Brake --142x12 mm E-Through Axle --10/11 Speed For bicycles with E-through disc brakes, the RS770 Freehub combines good looks with high quality performance. Higher rigidity. Stability has been further improved. Easy to maintain and set up. Center lock m... Read MoreInstallation 12mm + E-through Mass (g) 302 Color Black / silver Dimension (mm) OLD:142from S$389.90Min. 5 days
- SHIMANO AX-MT700 E For thru axle I type Compatible OLD: 142 mm Pitch: M12 x 1.512mm rear E-THRU axle I-type (for 142mm OLD) Approximately 10 mm smaller housing (compared to SM-AX78 / 58) Smaller housing Aluminum hollow axle The lever position can be easily adjusted with a hexagon wrench. Demonstrate stable fixing force Quick installation Clean and simple design Same frame r... Read MoreDimension (Φmm) 12from S$87.99Min. 5 days
- SHIMANO SLX HB-M7110 15mmE Through Center lock Lock ring sold separately Front hubEasy installation of disc brake rotors with front hub spline mounts and lock rings for disc brakes Tool-free 15mm skewer device is rigid and lightweight Simple setup and reliable trail performance For J bend spokesShaft Length (mm) 100×15 Dimension (mm) OLD:100from S$119.90Min. 5 days
- SHIMANO FH-M8010 12mmE through center lockCorresponding rear speed / rotor mount: 8-10 / 11 (MTB) speed / number of center lock spoke holes: 32HOLD: 142mm Axis type: 12mm E-through axle (included with frame)number of holes 32H Dimension (mm) OLD:142from S$189.90Min. 5 days
- DIA-COMPE ENE Touring Hub Front 36HDimension (mm) (Front) 100, (Rear) 130 Mass (g) 266 (front), 382 (Shimano), 372 (Campa) Material Aluminum 6061 cold forging Color Silverfrom S$149.90Min. 9 days
- SHIMANO SM-AX80 E thru axle Shaft length: 168mm Pitch: M10X1 compatible OLD: 135mmDimension (Φmm) 10 Shaft Length (mm) 168 Teeth Spacing M10×1 Dimension (mm) OLD:135from S$85.99Min. 5 days