Bicycle Spokes
The spoke is an important part for connecting the rim and hub flange to form the wheel. Sparks consist of a head, elbows, and copper. The head is larger than the outer diameter of the spoke, and the role is to prevent it from coming out of the spoke hole easily. Spokes are available in a variety of shapes, such as belly spokes and stepped spokes, and there are other spokes with various shapes, such as flat and straight spokes. The feature is that strength changes according to things and air resistance changes.
Other Related Pages
- Hoshi Spoke FIX spoke SB stainlessThe shape of the tip has been improved, making it easier to pass through the hub hole! Spokes can be easily replaced on both front and rear wheels without removing the wheels. # 13 type ideal for repairing light vehicles. Sticky and hard-to-break Star Bright (SB) stainless steel 1 set 6 pieces # ... Read MoreIncluded Accessories # 14 nipple: 6 pieces
- Hoshi Spoke Spoke CP* Both # 13 and # 14 come with # 14 nipples.Material CP (spoke), CP (nipple)
- GRK 12 * 175 # 12 stainless spoke with brass nippleIncluded Accessories Brass nipple (# 13): 12 pieces
- Hoshi Spoke FIX spoke CPThe shape of the tip has been improved, making it easier to pass through the hub hole! Spokes can be easily replaced on both front and rear wheels without removing the wheels. Large diameter (# 12) type for electrically power assisted bicycles 1 set 6 pieces # 13 With 6 brass nipplesIncluded Accessories # 13 nipple: 6 pieces
- Hoshi Spoke 13 * 170 FIX spoke SB stainlessThe shape of the tip has been improved, making it easier to pass through the hub hole! Spokes can be easily replaced on both front and rear wheels without removing the wheels. # 13 type ideal for repairing light vehicles. Sticky and hard-to-break Star Bright (SB) stainless steel 1 set 6 pieces # ... Read MoreSize #13 170mm Included Accessories # 14 nipple: 6 piecesfrom S$15.99Min. 4 days
- GRK SD-PC-xx / SD-NCC-09 Color spokeStandard spokes of the body type. Made of rust-resistant stainless steel, the color is a paint finish with good coloring. Since there is no thread cutting for the nipple at the tip on the rim side, it is necessary to cut and thread according to the length to be used. A set of 10 pieces per color,... Read MoreSize #14(310mm) Finish Processing Paint (color) Material Stainless steelfrom S$19.99Min. 6 days
- Hoshi Spoke # 14 Brass Nipple + Black (Brass)Overall Length (mm) 12 Screw Dimensions BC2.0 Color Black Material Brass Suitable for Spokes (gauge / diameter): No.14 / 2.0mmfrom S$26.99Min. 4 days
- Hoshi Spoke 12 x 180 + FIX spokes (6) + CPThe shape of the tip has been improved, making it easier to pass through the hub hole! Spokes can be easily replaced on both front and rear wheels without removing the wheels. Large diameter (# 12) type for electrically power assisted bicycles 1 set 6 pieces # 13 With 6 brass nipplesIncluded Accessories # 13 nipple: 6 pieces Dimension (mm) 12×180 Color CP
- PALMY Spoke decoration* Only the flowers are very large compared to other shapes.Color AssortedDiscontinued