Bicycle Front Forks
A front fork is a part that supports the axle of the front wheel of a bicycle. It plays the role of changing the direction of travel, and if the fork bends, it may become difficult to run straight. They are often purchased for repair, replacement, or modification when the fork is bent or broken. The length of the tube is usually 190mm, but there is also a 220mm neck type. There are silver, black, and white colors, which can be selected according to the bicycle design.
Other Related Pages
- TANGE Fork (with bracket)A hawk with a bracket to attach a front light such as a block dynamo.Tube length (mm) (Hawk) 190 Material Steel
- TANGE Fork (with bracket) neck lengthA hawk with a bracket to attach a front light such as a block dynamo. A chief type with a longer control tube than usual.Tube length (mm) (Hawk) 220 Material Steel
- TANGE Light Car Hawk 27inch BracketlessLength (mm) (Column) 190 Type Front fork for basket lampfrom S$39.99Min. 6 days
- TANGE Unicrown type Hawk 27 inchescolumn diameter (Φmm) 25.4 Color Silver Type Unicrown type Hawk
- Rinei Hawk (long neck) with bracket for 27 inchesFront hawk block for repair "Neck length type" with a bracket that can fix front lights such as dynamos, with a longer control tube than usual * The crown race is not fixed. Please use a special tool for fixing. (Crown Race Setter E242 / E244)Tube length (mm) 220 Size 27 inches Included Accessories Crown lace
- Rinei Hawk (long neck) with bracket for 26 inchesFront hawk block for repair "Neck length type" with a bracket that can fix front lights such as dynamos, with a longer control tube than usual * The crown race is not fixed. Please use a special tool for fixing. (Crown Race Setter E242 / E244)Tube length (mm) 220 Size 26 inches Included Accessories Crown lacefrom S$47.99Min. 4 days
- TANGE Light vehicle Hawk 26 inch bracketless neck length 22cmLength (mm) (Column) 220 Type Front fork for basket lampfrom S$37.99Min. 6 days
- Rinei With Hawk bracket for 27 inchesFront hawk block for repair With bracket to fix front light such as dynamo * The crown race is not fixed. Please use a special tool for fixing. (Crown Race Setter E242 / E244)Tube length (mm) 195 Size 27 inches Included Accessories Crown lacefrom S$47.99Min. 4 days
- Rinei For 26 inch with hawk bracketFront hawk block for repair With bracket to fix front light such as dynamo * The crown race is not fixed. Please use a special tool for fixing. (Crown Race Setter E242 / E244)Tube length (mm) 195 Size 26 inches Included Accessories Crown lacefrom S$47.99Min. 4 days
- OGK Front suspension compatible bracketRepair or optional parts for OGK Giken fenders (MF-018, MF-017, MF-016, MF-007)Color Black Tube Inner Diameter (Φmm) Steerer: 18.5-26.5from S$22.99Min. 6 days
- OGK Front suspension compatible bracket Steerer tubeCompatible with steerer tube inner diameter Φ18.5 to Φ26.5mm.from S$22.99Min. 7 days
- TANGE Light Car Hawk 26inch BracketlessLength (mm) (Column) 190 Type Front fork for basket lampDiscontinued
- TANGE Light vehicle Hawk 27 inches Bracketless Neck length 22cmLength (mm) (Column) 220 Type Front fork for basket lampDiscontinued
- Rinei 26 inches with hawk bracketDespite the neck length size of 220 mm, it is threaded from about 120 mm from the hawk shoulder, and it is also compatible with normal size. With bracket to fix the front light such as block dynamoTube length (mm) 220 Suitable Size 26 inchesDiscontinued
- Rinei 27 inch with hawk bracketDespite the neck length size of 220 mm, it is threaded from about 120 mm from the hawk shoulder, and it is also compatible with normal size. With bracket to fix the front light such as block dynamoTube length (mm) 220 Suitable Size 27 inchesDiscontinued