Bicycle Wheels
Other Related Pages
- Asahi Cycle Front Wheels Aluminum WheelIt is a general replacement rim assembly * Tires and tubes are not included.Shaft Length (mm) 145 Set Contents Hub nut, washer Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- Asahi Cycle Rear wheel Aluminum wheel Interior 3 steps (for roller brake) Long shaftReplacement wheel for bicycles equipped with roller brakes with an internal 3-speed transmission. * Small gears, tires and tubes are not included.End width (mm) 119 Shaft Length (mm) 191 Type 3-stage interior (no gear) Set Contents Push rod, hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano Standard W/O
- Asahi Cycle Rear wheel Aluminum wheel (for boss / V brake)Replacement wheel for bicycles equipped with V-brake for transmission. * Tires and tubes are not included. It is a specification only for the wheel setShaft Length (mm) 192 Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel
- Asahi Cycle Rear wheel Aluminum wheel (for boss / roller brake)Replacement wheels for bicycles equipped with roller brakes for the exterior 6-speed transmission. * Tires and tubes are not included. It is a specification only for the wheel setEnd width (mm) 132 Set Contents Hub nut, washer Type Nut boss 6 steps before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel
- Asahi Cycle Front wheel Aluminum wheel (Hub dynamo) HilmoReplacement rim assembly for auto light vehicles. Please use the light for Shimano Hirmo. * Tires, tubes and lights are not included.Shaft Length (mm) 155 End width (mm) 93 Type of Terminal Dedicated coupler Specification Hub dynamo: Shimano DH-C2100NDS Set Contents Hub nut, washer Material Rim: Aluminum, Spokes: Steel Standard W/O before-and-after division front wheel
- Asahi Cycle Front wheel Aluminum wheel QuickQuick rim assembly for sports cars * Tires and tubes are not included.End width (mm) 100 Shaft Length (mm) 105 Specification For English valves Set Contents Quick lever Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- Asahi Cycle Rear wheel Aluminum wheel (for cassette / V brake) QuickExterior cassette 7-speed transmission quick release type V brake equipped bicycle replacement wheel. * Tires and tubes are not included. It is a specification only for the wheel setEnd width (mm) 135 Shaft Length (mm) 145 Set Contents Quick lever before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano
- Asahi Cycle Rear wheel Aluminum wheel (for roller brake)Replacement wheel for bicycles equipped with roller brakes. * Tires and tubes are not included.End width (mm) 120.5 Number of Teeth 14T Shaft Length (mm) 180 Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano
- Asahi Cycle Front wheel Aluminum wheel (hub dynamo)Replacement rim assembly for auto light cars * Tires, tubes and lights are not included.Number of terminals 1 Shaft Length (mm) 150 End width (mm) 93 Specification Hub dynamo: NH-H80 Set Contents Hub nut, washer, toothed washer Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- Asahi Cycle Front wheel Aluminum wheel (hub dynamo)Replacement rim assembly for auto light cars * Tires, tubes and lights are not included.Shaft Length (mm) 150 Number of terminals 2 End width (mm) 93 Specification Hub dynamo: Shimano DH-2N40 Set Contents Hub nut, washer, toothed washer Material Rim: Aluminum, Spokes: Steel Standard W/O before-and-after division front wheel
- Asahi Cycle Front wheel Aluminum wheel Black rimIt is a general replacement rim assembly * Tires and tubes are not included.End width (mm) 100 Shaft Length (mm) 150 Specification Black paint on top, for English valves Set Contents Hub nut (15mm), washer Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- Asahi Cycle Front wheel Aluminum wheel (hub dynamo) with lightIt is a set with a light that can be changed to an auto light car * Tires and tubes are not included.Shaft Length (mm) 150 Number of terminals 2 End width (mm) 93 Set Contents Light, hub nut, washer, toothed washer before-and-after division front wheel
- OHSHIMA 3.25-8 Wheel with Tachi Bearing typeFor unicyclesSize 3.25-8 Color Blackfrom S$79.99Min. 6 days
- Asahi Cycle Front wheel Stainless steel wheelIt is a general replacement rim assembly * Tires and tubes are not included.Shaft Length (mm) 145 End width (mm) 93 Set Contents Hub nut, washer Material Stainless steel Standard W/O before-and-after division front wheel
- GRK 700C aluminum rear wheelAluminum hub (135mm width), 36H aluminum rim, stainless spokes, British / US valve specifications * No tires or tubesSize 700C Color Aluminum silver Included Accessories Quick release shaft before-and-after division Rear wheel Material Rim/Hub: Aluminum, Spokes: Stainless
- Asahi Cycle Rear wheel Stainless steel wheel (for boss / roller brake)Replacement wheels for bicycles equipped with roller brakes for the exterior 6-speed transmission. * Tires and tubes are not included. It is a specification only for the wheel setEnd width (mm) 132 Shaft Length (mm) 200 Set Contents Hub nut, washer Type Nut boss 6 steps before-and-after division Rear wheel Material Rim: Stainless, Spokes: Steel Used hub Shimano Standard W/O
- Asahi Cycle Rear wheel Aluminum wheel (for boss / V brake) Black rimReplacement wheel for bicycles equipped with V-brake for transmission. * Tires and tubes are not included. It is a specification only for the wheel setShaft Length (mm) 192 Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel
- GRK ATB aluminum front wheel H / E 26 inchesAluminum hub (100mm width), 36H aluminum rim, stainless spokes, British / US valve specifications * No tires or tubesColor Aluminum silver Standard H/E Included Accessories Quick release shaft Material Rim/Hub: Aluminum, Spokes: Stainless before-and-after division front wheel
- GRK FW-20AL Aluminum front wheel H / E 20 inches* No tires or tubes.Tire Size (Recommended) 20 × 1.50 ~ 2.00 Size H / E 20 inch Standard H/E before-and-after division front wheel
- GRK ATB aluminum rear wheel H / E 26 inchesAluminum hub (135mm width), 36H aluminum rim, stainless spokes, British / US valve specifications * No tires or tubes * Exterior 6-speed and band brakes are not supported.Color Aluminum silver Standard H/E Included Accessories Quick release shaft before-and-after division Rear wheel Material Rim/Hub: Aluminum, Spokes: Stainless
- SHIMANO Quick release shaft for rear wheel 168mmbefore-and-after division Rear wheelfrom S$17.99Min. 2 days
- Asahi Cycle Front wheel Aluminum wheelIt is a general replacement rim assembly * Tires and tubes are not included.Size 700C (28-38 compatible) Set Contents Hub nut (14mm), washer Material Rim: Aluminum, Spokes: Steel before-and-after division front wheel
- Asahi Cycle Front wheel Stainless steel wheel (hub dynamo)Replacement rim assembly for auto light cars * Tires, tubes and lights are not included.Number of terminals 1 Shaft Length (mm) 150 End width (mm) 93 Specification Hub dynamo: NH-H80 Set Contents Hub nut, washer, toothed washer Material Stainless steel Standard W/O before-and-after division front wheel
- Asahi Cycle Rear wheel Stainless steel wheel Interior 3 steps (for roller brake) Long shaftReplacement wheel for bicycles equipped with roller brakes with an internal 3-speed transmission. * Small gears, tires and tubes are not included.End width (mm) 119 Shaft Length (mm) 191 Type 3-stage interior (no gear) Set Contents Push rod, hub nut, washer before-and-after division Rear wheel Material Rim: Stainless, Spokes: Steel Used hub Shimano Standard W/O
- Asahi Cycle Rear wheel Aluminum wheel (for cassette / V brake)Replacement wheel for bicycles equipped with V-brake for exterior 7-speed transmission. * Tires and tubes are not included. It is a specification only for the wheel setShaft Length (mm) 182 Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano
- Asahi Cycle Rear wheel Stainless steel wheel Interior 3 steps (for roller brakes)Replacement wheel for bicycles equipped with roller brakes with an internal 3-speed transmission. * Small gears, push rods, tires and tubes are not included.End width (mm) 119 Shaft Length (mm) 182 Type 3-stage interior (no gear) Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Stainless, Spokes: Steel Used hub Shimano Standard W/O
- Asahi Cycle Rear wheel Aluminum wheel Interior 3 steps (for roller brakes)Replacement wheel for bicycles equipped with roller brakes with an internal 3-speed transmission. * Small gears, push rods, tires and tubes are not included.End width (mm) 119 Shaft Length (mm) 182 Type 3-stage interior (no gear) Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Aluminum, Spokes: Steel Used hub Shimano
- Asahi Cycle Rear wheel Stainless steel wheel (for roller brake)Replacement wheel for bicycles equipped with roller brakes. * Tires and tubes are not included.End width (mm) 120.5 Shaft Length (mm) 180 Set Contents Hub nut, washer before-and-after division Rear wheel Material Rim: Stainless, Spokes: Steel Used hub Shimano Standard W/O
- Asahi Cycle Front wheel Stainless steel wheel (hub dynamo)Replacement rim assembly for auto light cars * Tires, tubes and lights are not included.Shaft Length (mm) 150 Number of terminals 2 End width (mm) 93 Specification Hub dynamo: Shimano DH-2N40 Set Contents Hub nut, washer, toothed washer Material Stainless steel Standard W/O before-and-after division front wheelfrom S$94.99Min. 6 days
- GRK 700C aluminum front wheelAluminum hub (100mm width), 36H aluminum rim, stainless spokes, British / US valve specifications * No tires or tubesSize 700C Color Aluminum silver Included Accessories Quick release shaft Material Rim/Hub: Aluminum, Spokes: Stainless before-and-after division front wheel
- OHSHIMA 3.25-8 Wheel with Tachi Ball push typeFor unicyclesSize 3.25-8 Color Black
- GRK RW-700C-NT BF 700C Aluminum rear wheel (nut type) For boss free* No tires or tubes.Tire Size (Recommended) 700 x 28 to 38C Size 700C Color Aluminum silver before-and-after division Rear wheelfrom S$99.90Min. 6 days
- GRK FW-ATB-NT ATB aluminum front wheel (nut type) H / E 26 inches* No tires or tubes.Tire Size (Recommended) 26 x 1.50 to 2.00 Color Aluminum silver Size H / E 26 inch Standard H/E before-and-after division front wheelfrom S$94.99Min. 6 days
- GRK RW-20AL-B-BF Aluminum rear wheel For band brake & boss free H / E 20 inch* No tires or tubes.Tire Size (Recommended) 20 × 1.50 ~ 2.00 Size H / E 20 inch Standard H/E before-and-after division Rear wheelfrom S$56.99Min. 6 days
- GRK RW-26AL-B Aluminum rear wheel For band 26 inches* No tires or tubes.Size (Recommended) 26 × 1-3 / 8-W / O before-and-after division Rear wheel Standard W/Ofrom S$86.99Min. 6 days
- GRK FW-700C-NT 700C Aluminum front wheel (nut type)* No tires or tubes.Tire Size (Recommended) 700 x 28 to 38C Size 700C Color Aluminum silver before-and-after division front wheelfrom S$99.90Min. 6 days
- GRK FW-700C-3240 700C Aero front wheel (rim height 40mm)* No tires or tubes.Tire Size (Recommended) 700 x 28 to 38C Size 700C Color Black Included Accessories Quick release shaft, disc mount cover before-and-after division front wheelfrom S$189.90Min. 6 days
- GRK RW-700C-3240-CF 700C Aero rear wheel (rim height 40mm) 8-10S for cassette free* No tires or tubes.Tire Size (Recommended) 700 x 28 to 38C Size 700C Color Black Included Accessories Quick release shaft, disc mount cover before-and-after division Rear wheel
- GRK RW-26AL-R Aluminum rear wheel For rollers 26 inches* No tires or tubes.Size (Recommended) 26 × 1-3 / 8-W / O before-and-after division Rear wheel Standard W/Ofrom S$99.90Min. 6 days
- Asahi Cycle Front wheel Stainless steel wheel (hub dynamo) With lightIt is a set with a light that can be changed to an auto light car * Tires and tubes are not included.before-and-after division front wheel Material Stainless steel End width (mm) 93 Specification Hub dynamo: NH-H80 Shaft Length (mm) 150 Set Contents Light, hub nut, washer, toothed washer Number of terminals 1 Standard W/Ofrom S$119.90Min. 6 days