Saddle Related
Other Related Pages
- MonotaRO Bicycle SaddleIt is a saddle with a yagura that can be used for general cars and finished cars. The cushion is thick, so you can use it comfortably for a long time. As a bicycle replacement saddle *Do not use for anything other than its intended purpose. * There is a risk of deterioration if stored outdoors or... Read MoreWidth (mm) 210 Length (mm) 235 Mass (g) 680 Applicable post diameter (Φmm) Outer diameter 22.2-22.5 Material Resin / steel
- MonotaRO MTB saddleA basic style MTB saddle. Since it has a yagura, it can be attached to a general bicycle. For repair and maintenance. * Do not use for any other purpose.Width (mm) 170 Length (mm) 265 Mass (g) About 530 Color Black Material Resin / steel Included Accessories Yagura
- MonotaRO Cut out sport saddleA cutout saddle with cushioning and a comfortable ride. It has a perforated shape with good breathability, excluding the feeling of local pressure. For repair and maintenance of sports cars that require cushioning. * Do not use for any other purpose. * It will not penetrate in a little rain, but ... Read MoreMass (g) About 420 Length (mm) 265 Material PVC, polyurethane Color Black / grey Width (mm) 170
- VELO Sports saddleChromoly rail For comfortWidth (mm) 150 Length (mm) 260 Dimensions, Length L x Width W (mm) 260×150 Mass (g) 540 Color Black
- VAPOR Comfort Gel SaddleIt is a saddle with excellent functionality that uses gel (TPR) as a base to enhance cushioning. The top has a built-in thick cushioning material that combines elasticity and softness. By using an elastomer instead of the conventional coil spring, there is no need to worry about pinching fingers,... Read MoreMaterial Resin, steel Width (mm) 180 Length (mm) 250 Mass (g) 600 Color Black / silver
- CAPTAIN STAG Super big saddleA large saddle that is comfortable to sit in.Width (mm) 240 Length (mm) 255 Dimension (mm) 255×240 Mass (g) 965
- Panasonic Tail up saddleThe tail-up saddle has less pressure concentration in the center and is less likely to cause pain even when riding for a long time. The pressure distribution of the tail-up saddle does not change significantly when the leg is rotated (stepped on). This is because the hips are held, the hips are s... Read MoreIncluded Accessories With seat glass for mounting postfrom S$34.99Min. 6 days
- SAGISAKA For sports saddle postWith yagura For repair and replacementWidth (mm) 165 Size 24-26 type Length (mm) 26.5 Color Blackfrom S$15.99Min. 2 days
- RIDEA GH Seat Post Clamp Q/RAchieves ultra-lightweight by combining a 7075 aluminum alloy body with titanium screws. Tool-free lever type quick release specification. A brass spacer is used at the joint of the lever for smooth operability.Mass (g) 29 Dimension (Φmm) 40 Material 7075 aluminum alloyfrom S$85.99Min. 5 days
- SELLE ROYAL Scientia A Athletic (45 °)Scientifically designed and scientifically designed to fit each rider exactly and thoroughly, with the help of Cologne Sports University, Europe's largest sports university, the theory, data and methods for studying bicycle saddles. I applied it. It was an attempt to seek a radical design to ... Read Morefrom S$159.90Min. 7 days
- CIONLLI Saddle 662Uses a thick cushion that does not get tired even when riding for a long time. The synergistic effect with the base spring has realized a comfortable ride. It is a very cost-effective saddle.Width (mm) 185 Length (mm) 235 Applicable post diameter (Φmm) 25.4 Mass (g) 850 Material Resin, steel
- GRK Seat postReliable made in Japan. * Stainless steel roll product.Diameter (Φmm) 25.4 Overall Length (mm) 300 Color Stainless steel
- GRK Big saddleThis saddle has a large seating surface, a thick cushion, and a synergistic effect with the base spring for a comfortable ride. Equipped with a guard from the rear to the side. Equipped with saddle clamp (Yagura) as standard equipment.Width (mm) 235 Length (mm) 275 Included Accessories Saddle clamp (Yagura)
- CIONLLI 664 saddleEquipped with a side protector to prevent the saddle from being damaged or torn when it falls. The side protector has an integrated grip, so you can easily operate the bicycle by holding the saddle when parking the bicycle. A thick cushion that does not get tired even when riding for a long time ... Read MoreMass (g) 750 Material Resin, steel
- Panasonic Soft cushion saddleComfortable ride quality Uses thick pads that are comfortable to sit on. It is hard to get tired even for a long time. The saddle is soft, and it is a soft ride that does not get tired even if you ride for a long time. Achieves both durability and design. The surface is embossed (uneven) and stit... Read MoreSuitable Size (Φmm) 22.2
- VELO Sports SaddleA spacious and wide base for beginners of medium- and long-distance / sports cars, with a groove and center hole extending from the front to the back to actively reduce unpleasant pressure. For menWidth (mm) 180 Length (mm) 275 Dimensions, Length L x Width W (mm) 275×180 Mass (g) 415 Color Black
- VAPOR Terry saddle 6050The side studs and two-tone color accentuate the individuality. With a coil spring, it is also functionally excellent.Color Brown (two-tone) Length (mm) 240 Material Resin, steel Width (mm) 200 Mass (g) 750
- CIONLLI Direct saddle (for junior)The pop color is perfect for junior cycles. The silver rear bumper guards the saddle and emphasizes the coolness of the design. We have adopted a thick cushion that will not get tired even if you sit for a long time. A seatpost with a wide range of height adjustment so that even fast-growing chil... Read MoreWidth (mm) 140 Length (mm) 240
- VAPOR Terry saddle 605BA fashionable terry saddle. With a coil spring, it softens the impact.Color Brown Width (mm) 180 Length (mm) 240 Material Resin, steel Included Accessories Yagura Mass (g) 700
- CIONLLI ATB / MTB saddleIt is a regular model that is thick and emphasizes cushioning.Width (mm) 174 Length (mm) 262 Color Black Included Accessories Yagura
- SAGISAKA Quick lever for aluminum sports car saddleFix the seat post with one touch Aluminum quick leverColor Silver
- CIONLLI 664-1 Direct saddle664 Saddle base spring is blown off and the height is lowered by 4 to 5 cm by directly equipping the seatpost. The saddle saddle and seatpost pedestal are greatly reinforced to ensure strength. Side protector equipment to prevent the saddle from being damaged or torn when it falls. The side prote... Read MoreWidth (mm) 210 Dimensions, Width x Depth x Thickness (mm) 210×250×85 Length (mm) 250 Mass (g) 850 Material Resin / steel Applicable post diameter (Φmm) Φ25.4×250
- CIONLLI General saddleWidth (mm) 215 Length (mm) 230 Mass (g) About 740 Material Resin, steel
- SAGISAKA Classic saddle terry typeWith yagura For repair and replacementWidth (mm) 200 Length (mm) 240
- CIONLLI MTB SaddleAn orthodox MTB saddle. Due to its excellent cost performance, it is recommended for repairs or for those who want a simple saddle. It comes with a yagura and can be used on ordinary bicycles.Width (mm) 160 Length (mm) 270 Mass (g) 500 Color Black Material Resin, steel Included Accessories Yagura
- VAPOR Infant saddle with auxiliary handleA simple saddle for infant cars with an easy-to-use auxiliary handle. The handle is very convenient when your father or mother supports you, or when your child wakes up the bicycle on his own. We have adopted a thick cushion that will not get tired even if you sit for a long time. A seatpost with... Read MoreWidth (mm) 115 Length (mm) 260 Mass (g) 650 Material Resin, steel
- SELLE ROYAL R.e.med SaddlesSelle Royal's excellent cost performance saddle "Remed" The origin of the name Remed is R = Recovery E = Ergonomics (Ergonomics) M = I'm from Medicine. By providing three zones based on osteopathy theory in the saddle body, the pressure applied to the saddle is constantly... Read MoreMass (g) 354 Dimensions, Width W x Length L (mm) Approx. 145 x 280 Material (Rail) Steel
- WINTEC Light vehicle easy saddleA saddle with a thick seating surface that is comfortable to sit on. A replacement saddle for light and city vehicles.Width (mm) 195 Length (mm) 225 Mass (g) About 800 Material Resin, steel
- FF-R Aluminum seatpostStandard aluminum seatpostLength (mm) 300 Material Aluminum Color Silver
- CAPTAIN STAG Seat pin for light vehicleIt is a seat pin that fixes the seat post of a light car.Mass (g) 80 Dimension (mm) Bolt M8 × 55 Material Iron (PVC coating)
- CIONLLI CTB saddle272A CTB saddle with a Φ27.2mm seatpost directly attached. The rear bumper guards the saddle and emphasizes the coolness of the design. We have adopted a thick cushion that will not get tired even if you sit for a long time. A seatpost with a wide range of height adjustment so that even fast-growing... Read MoreMass (g) 565 Material Resin / steel Length (mm) 240 Width (mm) 140
- VELO Sports saddleFor beginners of medium / long distance / sports cars VL3147 A saddle for women with the same concept as a saddle for men. We meet the needs of women by finely changing the size and shape. For WomenWidth (mm) 175 Length (mm) 250 Dimensions, Length L x Width W (mm) 250×175 Mass (g) 350 Color Black
- FF-R # 6061AL SeatpostMaterial # 6061 Aluminum Tilt Angle (°) -10~+20 Offset 17mm Length (mm) 350
- Nakatani Kinzoku Kogyo Seat pin Nut stopFor saddle theft preventionSpecification CPfrom S$3.69Min. 2 days
- CAPTAIN STAG Seat pin quick releaseSeat pin for ATB.Length (mm) (Bottle) Φ8-50 Dimension (mm) 70 Mass (g) 95
Filter by categories