Saddles
A saddle is a part of a seat such as a bicycle. Bicycle saddles are the most in demand and can be used in regular and finished cars, with a tower. A thick cushion that can be used comfortably even for a long time. There is also a classic saddle with a design that has a heel on the side. The saddle with a wide seating surface is a saddle that is comfortable to ride due to the effect of a thick cushion and base spring. Narrow sports saddles are suitable for medium and long distance sports cars. Orthodox type MTB saddles for mountain bikes are popular.
Other Related Pages
- MonotaRO Bicycle SaddleIt is a saddle with a yagura that can be used for general cars and finished cars. The cushion is thick, so you can use it comfortably for a long time. As a bicycle replacement saddle *Do not use for anything other than its intended purpose. * There is a risk of deterioration if stored outdoors or... Read MoreWidth (mm) 210 Length (mm) 235 Mass (g) 680 Applicable post diameter (Φmm) Outer diameter 22.2-22.5 Material Resin / steel
- MonotaRO MTB saddleA basic style MTB saddle. Since it has a yagura, it can be attached to a general bicycle. For repair and maintenance. * Do not use for any other purpose.Width (mm) 170 Length (mm) 265 Mass (g) About 530 Color Black Material Resin / steel Included Accessories Yagura
- MonotaRO Cut out sport saddleA cutout saddle with cushioning and a comfortable ride. It has a perforated shape with good breathability, excluding the feeling of local pressure. For repair and maintenance of sports cars that require cushioning. * Do not use for any other purpose. * It will not penetrate in a little rain, but ... Read MoreMass (g) About 420 Length (mm) 265 Material PVC, polyurethane Color Black / grey Width (mm) 170
- VELO Sports saddleChromoly rail For comfortWidth (mm) 150 Length (mm) 260 Dimensions, Length L x Width W (mm) 260×150 Mass (g) 540 Color Black
- VAPOR Comfort Gel SaddleIt is a saddle with excellent functionality that uses gel (TPR) as a base to enhance cushioning. The top has a built-in thick cushioning material that combines elasticity and softness. By using an elastomer instead of the conventional coil spring, there is no need to worry about pinching fingers,... Read MoreMaterial Resin, steel Width (mm) 180 Length (mm) 250 Mass (g) 600 Color Black / silver
- CAPTAIN STAG Super big saddleA large saddle that is comfortable to sit in.Width (mm) 240 Length (mm) 255 Dimension (mm) 255×240 Mass (g) 965
- Panasonic Tail up saddleThe tail-up saddle has less pressure concentration in the center and is less likely to cause pain even when riding for a long time. The pressure distribution of the tail-up saddle does not change significantly when the leg is rotated (stepped on). This is because the hips are held, the hips are s... Read MoreIncluded Accessories With seat glass for mounting postfrom S$34.99Min. 6 days
- SAGISAKA For sports saddle postWith yagura For repair and replacementWidth (mm) 165 Size 24-26 type Length (mm) 26.5 Color Blackfrom S$15.99Min. 2 days
- SELLE ROYAL Scientia A Athletic (45 °)Scientifically designed and scientifically designed to fit each rider exactly and thoroughly, with the help of Cologne Sports University, Europe's largest sports university, the theory, data and methods for studying bicycle saddles. I applied it. It was an attempt to seek a radical design to ... Read Morefrom S$159.90Min. 7 days
- CIONLLI Saddle 662Uses a thick cushion that does not get tired even when riding for a long time. The synergistic effect with the base spring has realized a comfortable ride. It is a very cost-effective saddle.Width (mm) 185 Length (mm) 235 Applicable post diameter (Φmm) 25.4 Mass (g) 850 Material Resin, steel
- GRK Big saddleThis saddle has a large seating surface, a thick cushion, and a synergistic effect with the base spring for a comfortable ride. Equipped with a guard from the rear to the side. Equipped with saddle clamp (Yagura) as standard equipment.Width (mm) 235 Length (mm) 275 Included Accessories Saddle clamp (Yagura)
- CIONLLI 664 saddleEquipped with a side protector to prevent the saddle from being damaged or torn when it falls. The side protector has an integrated grip, so you can easily operate the bicycle by holding the saddle when parking the bicycle. A thick cushion that does not get tired even when riding for a long time ... Read MoreMass (g) 750 Material Resin, steel
- Panasonic Soft cushion saddleComfortable ride quality Uses thick pads that are comfortable to sit on. It is hard to get tired even for a long time. The saddle is soft, and it is a soft ride that does not get tired even if you ride for a long time. Achieves both durability and design. The surface is embossed (uneven) and stit... Read MoreSuitable Size (Φmm) 22.2
- VELO Sports SaddleA spacious and wide base for beginners of medium- and long-distance / sports cars, with a groove and center hole extending from the front to the back to actively reduce unpleasant pressure. For menWidth (mm) 180 Length (mm) 275 Dimensions, Length L x Width W (mm) 275×180 Mass (g) 415 Color Black
- VAPOR Terry saddle 6050The side studs and two-tone color accentuate the individuality. With a coil spring, it is also functionally excellent.Color Brown (two-tone) Length (mm) 240 Material Resin, steel Width (mm) 200 Mass (g) 750
- CIONLLI Direct saddle (for junior)The pop color is perfect for junior cycles. The silver rear bumper guards the saddle and emphasizes the coolness of the design. We have adopted a thick cushion that will not get tired even if you sit for a long time. A seatpost with a wide range of height adjustment so that even fast-growing chil... Read MoreWidth (mm) 140 Length (mm) 240
- VAPOR Terry saddle 605BA fashionable terry saddle. With a coil spring, it softens the impact.Color Brown Width (mm) 180 Length (mm) 240 Material Resin, steel Included Accessories Yagura Mass (g) 700
- CIONLLI ATB / MTB saddleIt is a regular model that is thick and emphasizes cushioning.Width (mm) 174 Length (mm) 262 Color Black Included Accessories Yagura
- CIONLLI 664-1 Direct saddle664 Saddle base spring is blown off and the height is lowered by 4 to 5 cm by directly equipping the seatpost. The saddle saddle and seatpost pedestal are greatly reinforced to ensure strength. Side protector equipment to prevent the saddle from being damaged or torn when it falls. The side prote... Read MoreWidth (mm) 210 Dimensions, Width x Depth x Thickness (mm) 210×250×85 Length (mm) 250 Mass (g) 850 Material Resin / steel Applicable post diameter (Φmm) Φ25.4×250
- CIONLLI General saddleWidth (mm) 215 Length (mm) 230 Mass (g) About 740 Material Resin, steel
- SAGISAKA Classic saddle terry typeWith yagura For repair and replacementWidth (mm) 200 Length (mm) 240
- CIONLLI MTB SaddleAn orthodox MTB saddle. Due to its excellent cost performance, it is recommended for repairs or for those who want a simple saddle. It comes with a yagura and can be used on ordinary bicycles.Width (mm) 160 Length (mm) 270 Mass (g) 500 Color Black Material Resin, steel Included Accessories Yagura
- VAPOR Infant saddle with auxiliary handleA simple saddle for infant cars with an easy-to-use auxiliary handle. The handle is very convenient when your father or mother supports you, or when your child wakes up the bicycle on his own. We have adopted a thick cushion that will not get tired even if you sit for a long time. A seatpost with... Read MoreWidth (mm) 115 Length (mm) 260 Mass (g) 650 Material Resin, steel
- SELLE ROYAL R.e.med SaddlesSelle Royal's excellent cost performance saddle "Remed" The origin of the name Remed is R = Recovery E = Ergonomics (Ergonomics) M = I'm from Medicine. By providing three zones based on osteopathy theory in the saddle body, the pressure applied to the saddle is constantly... Read MoreMass (g) 354 Dimensions, Width W x Length L (mm) Approx. 145 x 280 Material (Rail) Steel
- WINTEC Light vehicle easy saddleA saddle with a thick seating surface that is comfortable to sit on. A replacement saddle for light and city vehicles.Width (mm) 195 Length (mm) 225 Mass (g) About 800 Material Resin, steel
- CIONLLI CTB saddle272A CTB saddle with a Φ27.2mm seatpost directly attached. The rear bumper guards the saddle and emphasizes the coolness of the design. We have adopted a thick cushion that will not get tired even if you sit for a long time. A seatpost with a wide range of height adjustment so that even fast-growing... Read MoreMass (g) 565 Material Resin / steel Length (mm) 240 Width (mm) 140
- VELO Sports saddleFor beginners of medium / long distance / sports cars VL3147 A saddle for women with the same concept as a saddle for men. We meet the needs of women by finely changing the size and shape. For WomenWidth (mm) 175 Length (mm) 250 Dimensions, Length L x Width W (mm) 250×175 Mass (g) 350 Color Black
- VAPOR Unicycle saddleA saddle for unicycles with a thick seat and front and rear resin guards. The seating surface of the main body is made by wrapping the sponge cushion material with the skin, giving it a high-quality feel and a design that is gentle on the buttocks. The seatpost can be adjusted back and forth. A c... Read MoreWidth (mm) 130 Length (mm) 260 Mass (g) 750 Color Black Material Resin, steel
- VAPOR CTB saddleA sharp and fashionable CTB saddle with enamel processing. The silver rear bumper guards the saddle and emphasizes the coolness of the design. We have adopted a thick cushion that will not get tired even if you sit for a long time. A seatpost with a wide range of height adjustment so that even fa... Read MoreWidth (mm) 140 Length (mm) 240 Mass (g) 500 Color Black Material Resin, steel Finish Processing enamel
- CIONLLI Racer saddleAdopting "Anatomic Hole", it supports long-time riding. A simple saddle for sports cars with excellent cost performance.Width (mm) 126 Length (mm) 276 Mass (g) 290 Dimension (mm) Front and rear 276 × width 126
- VELO Sports saddleA plush standard saddle with a wide base that allows you to sit comfortably for beginners in medium- and long-distance sports cars, and a high-quality foam material that firmly holds your hips with an appropriate thickness. For menWidth (mm) 160 Length (mm) 265 Dimensions, Length L x Width W (mm) 265×160 Mass (g) 410 Color Black
- Panasonic Tail up saddleTail-up A tail-up shape that wraps around the entire hip, so there is less pressure concentration and it does not hurt even when riding for a long time. Since the hips are held, the hips are stable and pedaling with less loss of leg strength is possible. Achieves comfortable operation. The wide g... Read MoreSuitable Size (Φmm) 22.2
- SAGISAKA Soft saddle for adultsWith yagura For repair and replacementWidth (mm) 210 Length (mm) 240 Type City / Light
- SAGISAKA Seat post 27.2mmFor repair and replacementWidth (mm) 27.2 Material Aluminum Length (mm) 300
- VELO Sports saddleComfortable specifications featuring extra-thick foam for general cars and city rides. Compatible with general cars to sports bikes. Perfect for those who ride comfortably! unisex * Yagra for general vehicles is not included.Width (mm) 215 Length (mm) 260 Dimensions, Length L x Width W (mm) 260×215 Mass (g) 590 Color Black
- SELLE ROYAL Remed 2 saddleAn anatomical hall based on osteopathic theory and an ergonomically designed saddle. Osteopathy theory is the idea that the body is a unit, and organs and tissues have self-healing power by functioning in relation to each other. Remed 2 redistributes pressure according to the rider's position... Read MoreDimension (mm) 280×145 Mass (g) 330from S$58.99Min. 7 days
- FOGLIA Sports saddle VL-3042A sports saddle with a thick seat and a comfortable rideWidth (mm) 150 Length (mm) 260 Dimension (mm) 260×150 Mass (g) About 375 Color Brown
- No Brand Fixie saddleIt is a saddle for pistes in the best price range as a cheap repair part with a concor type shape that is easy to attach. It is a saddle with excellent cost performance that the top sheet peculiar to the fixie saddle gives a sense of luxury.Width (mm) 147 Length (mm) 272 Size (mm) 272×147 Mass (g) 335.5