For Regular Bicycle
Other Related Pages
- MonotaRO Bicycle SaddleIt is a saddle with a yagura that can be used for general cars and finished cars. The cushion is thick, so you can use it comfortably for a long time. As a bicycle replacement saddle *Do not use for anything other than its intended purpose. * There is a risk of deterioration if stored outdoors or... Read MoreWidth (mm) 210 Length (mm) 235 Mass (g) 680 Applicable post diameter (Φmm) Outer diameter 22.2-22.5 Material Resin / steel
- CAPTAIN STAG Super big saddleA large saddle that is comfortable to sit in.Width (mm) 240 Length (mm) 255 Dimension (mm) 255×240 Mass (g) 965
- Panasonic Tail up saddleThe tail-up saddle has less pressure concentration in the center and is less likely to cause pain even when riding for a long time. The pressure distribution of the tail-up saddle does not change significantly when the leg is rotated (stepped on). This is because the hips are held, the hips are s... Read MoreIncluded Accessories With seat glass for mounting postfrom S$34.99Min. 6 days
- CIONLLI Saddle 662Uses a thick cushion that does not get tired even when riding for a long time. The synergistic effect with the base spring has realized a comfortable ride. It is a very cost-effective saddle.Width (mm) 185 Length (mm) 235 Applicable post diameter (Φmm) 25.4 Mass (g) 850 Material Resin, steel
- GRK Big saddleThis saddle has a large seating surface, a thick cushion, and a synergistic effect with the base spring for a comfortable ride. Equipped with a guard from the rear to the side. Equipped with saddle clamp (Yagura) as standard equipment.Width (mm) 235 Length (mm) 275 Included Accessories Saddle clamp (Yagura)
- CIONLLI 664 saddleEquipped with a side protector to prevent the saddle from being damaged or torn when it falls. The side protector has an integrated grip, so you can easily operate the bicycle by holding the saddle when parking the bicycle. A thick cushion that does not get tired even when riding for a long time ... Read MoreMass (g) 750 Material Resin, steel
- Panasonic Soft cushion saddleComfortable ride quality Uses thick pads that are comfortable to sit on. It is hard to get tired even for a long time. The saddle is soft, and it is a soft ride that does not get tired even if you ride for a long time. Achieves both durability and design. The surface is embossed (uneven) and stit... Read MoreSuitable Size (Φmm) 22.2
- VAPOR Terry saddle 6050The side studs and two-tone color accentuate the individuality. With a coil spring, it is also functionally excellent.Color Brown (two-tone) Length (mm) 240 Material Resin, steel Width (mm) 200 Mass (g) 750
- VAPOR Terry saddle 605BA fashionable terry saddle. With a coil spring, it softens the impact.Color Brown Width (mm) 180 Length (mm) 240 Material Resin, steel Included Accessories Yagura Mass (g) 700
- CIONLLI 664-1 Direct saddle664 Saddle base spring is blown off and the height is lowered by 4 to 5 cm by directly equipping the seatpost. The saddle saddle and seatpost pedestal are greatly reinforced to ensure strength. Side protector equipment to prevent the saddle from being damaged or torn when it falls. The side prote... Read MoreWidth (mm) 210 Dimensions, Width x Depth x Thickness (mm) 210×250×85 Length (mm) 250 Mass (g) 850 Material Resin / steel Applicable post diameter (Φmm) Φ25.4×250
- CIONLLI General saddleWidth (mm) 215 Length (mm) 230 Mass (g) About 740 Material Resin, steel
- SAGISAKA Classic saddle terry typeWith yagura For repair and replacementWidth (mm) 200 Length (mm) 240
- WINTEC Light vehicle easy saddleA saddle with a thick seating surface that is comfortable to sit on. A replacement saddle for light and city vehicles.Width (mm) 195 Length (mm) 225 Mass (g) About 800 Material Resin, steel
- Panasonic Tail up saddleTail-up A tail-up shape that wraps around the entire hip, so there is less pressure concentration and it does not hurt even when riding for a long time. Since the hips are held, the hips are stable and pedaling with less loss of leg strength is possible. Achieves comfortable operation. The wide g... Read MoreSuitable Size (Φmm) 22.2
- SAGISAKA Soft saddle for adultsWith yagura For repair and replacementWidth (mm) 210 Length (mm) 240 Type City / Light
- SAGISAKA Seat post 27.2mmFor repair and replacementWidth (mm) 27.2 Material Aluminum Length (mm) 300
- SAGISAKA Saddle that is easy to sit for adultsFor general / beach cruisers with yagura For repair and replacementWidth (mm) 230 Length (mm) 270 Color Brownfrom S$36.99Min. 2 days
- SAGISAKA With soft saddle postFor 25.4 mm For repair and replacementWidth (mm) 210 Length (mm) 240 Type City / Lightfrom S$29.99Min. 5 days
- WINTEC Light vehicle saddleA replacement saddle for light and city vehicles. For repair / replacement of light vehicles and city vehicles.Width (mm) 202 Length (mm) 232 Color Black
- GRK P-2022S Terry Big SaddleWhile maintaining the thick cushion and fashionable design peculiar to the terry type saddle, we have realized a big size that is ideal for city cars and electrically power assisted bicycles. Simple and fashionable design The wide seat surface has a built-in cushioning material with solid thickne... Read MoreMass (g) 790 Included Accessories Saddle clamp (Yagura)from S$45.99Min. 2 days
- SAGISAKA Super soft saddle adultWith yagura For repair and replacementWidth (mm) 210 Length (mm) 250 Type City / Light
- CAPTAIN STAG Super soft saddleA soft and comfortable saddle.Mass (g) 770
- Panasonic Direct saddleFor those who feel the height of the saddle is high. It is about 3-4 cm lower than the spring-loaded saddle.Corresponding diameter (Φmm) 27.2 Included Accessories Aluminum sheet color Φ27.2-25.6 Color Blackfrom S$47.99Min. 3 days
- SAGISAKA Large saddle for adultsFor general / electric vehicles with yagura For repair and replacementWidth (mm) 230 Length (mm) 270 Type City / Light Color Grayfrom S$36.99Min. 5 days
- SAGISAKA Super soft terry style saddleA super soft terry saddle that is comfortable to ride. With yagura For repair and replacementLength (mm) 245 Color Brown Width (mm) 220from S$42.99Min. 5 days
- SAGISAKA Big saddleFor general / electric vehicles with yagura For repair and replacementWidth (mm) 230 Length (mm) 270 Type City / Light
- Panasonic Tail up saddleThe tail-up shaped saddle hip is held so that it doesn't hurt even if you ride for a long time with less pressure concentration, so you can pedal with less loss of leg strength. Comfortable ride that does not cause pain and wraps around the hips. Stable and comfortable ride that does not shif... Read MoreDimension (mm) Front and back 260 × width 210 Included Accessories Saddle clamp (Yagura)from S$36.99Min. 4 days
- SAGISAKA Saddle for adult STDWith yagura For repair and replacementWidth (mm) 210 Length (mm) 240 Type City / Lightfrom S$15.99Min. 5 days
- SAGISAKA Saddle post 25. 4Φ StainlessFor repair and replacementWidth (mm) 25.4 Length (mm) 300 Color Silverfrom S$18.99Min. 5 days
- Panasonic Direct saddleIt is about 3-4 cm lower than the spring-loaded saddle.Corresponding diameter (Φmm) 25.4from S$47.99Min. 3 days
- SAGISAKA Super soft saddle with GELComes with a super soft saddle GEL that is comfortable to ride. With yagura For repair and replacementWidth (mm) 215 Length (mm) 250from S$42.99Min. 5 days
- SAGISAKA Terry-type saddle with postFor 25.4 mm For repair and replacementColor Brown Type City / Light Width (mm) 200 Length (mm) 240from S$42.99Min. 5 days
- CAPTAIN STAG Saddle for light vehicleGeneral light vehicle saddleWidth (mm) 210 Mass (g) 760 Dimensions, Width W x Depth D x Height H (mm) 210×250 Length (mm) 250from S$17.99Min. 3 days
- SAGISAKA Saddle post 25. 4Φ ironFor repair and replacementWidth (mm) 25.4 Length (mm) 300from S$10.99Min. 5 days
- CAPTAIN STAG Soft saddle for light vehiclesA soft and comfortable saddleLength (mm) 255 Width (mm) 225 Dimensions, Width W x Depth D x Height H (mm) 225×255 Mass (g) 750from S$26.99Min. 3 days
- SAGISAKA With CTB saddle postFor 25.4 mm For repair and replacementWidth (mm) 150 Length (mm) 240 Color Blackfrom S$36.99Min. 5 days