For Sports Bicycle
Other Related Pages
- MonotaRO Cut out sport saddleA cutout saddle with cushioning and a comfortable ride. It has a perforated shape with good breathability, excluding the feeling of local pressure. For repair and maintenance of sports cars that require cushioning. * Do not use for any other purpose. * It will not penetrate in a little rain, but ... Read MoreMass (g) About 420 Length (mm) 265 Material PVC, polyurethane Color Black / grey Width (mm) 170
- VELO Sports saddleChromoly rail For comfortWidth (mm) 150 Length (mm) 260 Dimensions, Length L x Width W (mm) 260×150 Mass (g) 540 Color Black
- VAPOR Comfort Gel SaddleIt is a saddle with excellent functionality that uses gel (TPR) as a base to enhance cushioning. The top has a built-in thick cushioning material that combines elasticity and softness. By using an elastomer instead of the conventional coil spring, there is no need to worry about pinching fingers,... Read MoreMaterial Resin, steel Width (mm) 180 Length (mm) 250 Mass (g) 600 Color Black / silver
- SAGISAKA For sports saddle postWith yagura For repair and replacementWidth (mm) 165 Size 24-26 type Length (mm) 26.5 Color Blackfrom S$15.99Min. 2 days
- SELLE ROYAL Scientia A Athletic (45 °)Scientifically designed and scientifically designed to fit each rider exactly and thoroughly, with the help of Cologne Sports University, Europe's largest sports university, the theory, data and methods for studying bicycle saddles. I applied it. It was an attempt to seek a radical design to ... Read Morefrom S$159.90Min. 7 days
- VELO Sports SaddleA spacious and wide base for beginners of medium- and long-distance / sports cars, with a groove and center hole extending from the front to the back to actively reduce unpleasant pressure. For menWidth (mm) 180 Length (mm) 275 Dimensions, Length L x Width W (mm) 275×180 Mass (g) 415 Color Black
- CIONLLI ATB / MTB saddleIt is a regular model that is thick and emphasizes cushioning.Width (mm) 174 Length (mm) 262 Color Black Included Accessories Yagura
- SELLE ROYAL R.e.med SaddlesSelle Royal's excellent cost performance saddle "Remed" The origin of the name Remed is R = Recovery E = Ergonomics (Ergonomics) M = I'm from Medicine. By providing three zones based on osteopathy theory in the saddle body, the pressure applied to the saddle is constantly... Read MoreMass (g) 354 Dimensions, Width W x Length L (mm) Approx. 145 x 280 Material (Rail) Steel
- VELO Sports saddleFor beginners of medium / long distance / sports cars VL3147 A saddle for women with the same concept as a saddle for men. We meet the needs of women by finely changing the size and shape. For WomenWidth (mm) 175 Length (mm) 250 Dimensions, Length L x Width W (mm) 250×175 Mass (g) 350 Color Black
- CIONLLI Racer saddleAdopting "Anatomic Hole", it supports long-time riding. A simple saddle for sports cars with excellent cost performance.Width (mm) 126 Length (mm) 276 Mass (g) 290 Dimension (mm) Front and rear 276 × width 126
- VELO Sports saddleA plush standard saddle with a wide base that allows you to sit comfortably for beginners in medium- and long-distance sports cars, and a high-quality foam material that firmly holds your hips with an appropriate thickness. For menWidth (mm) 160 Length (mm) 265 Dimensions, Length L x Width W (mm) 265×160 Mass (g) 410 Color Black
- VELO Sports saddleComfortable specifications featuring extra-thick foam for general cars and city rides. Compatible with general cars to sports bikes. Perfect for those who ride comfortably! unisex * Yagra for general vehicles is not included.Width (mm) 215 Length (mm) 260 Dimensions, Length L x Width W (mm) 260×215 Mass (g) 590 Color Black
- SELLE ROYAL Remed 2 saddleAn anatomical hall based on osteopathic theory and an ergonomically designed saddle. Osteopathy theory is the idea that the body is a unit, and organs and tissues have self-healing power by functioning in relation to each other. Remed 2 redistributes pressure according to the rider's position... Read MoreDimension (mm) 280×145 Mass (g) 330from S$58.99Min. 7 days
- FOGLIA Sports saddle VL-3042A sports saddle with a thick seat and a comfortable rideWidth (mm) 150 Length (mm) 260 Dimension (mm) 260×150 Mass (g) About 375 Color Brown
- No Brand Fixie saddleIt is a saddle for pistes in the best price range as a cheap repair part with a concor type shape that is easy to attach. It is a saddle with excellent cost performance that the top sheet peculiar to the fixie saddle gives a sense of luxury.Width (mm) 147 Length (mm) 272 Size (mm) 272×147 Mass (g) 335.5
- No Brand Comfort saddleBy vacuum forming the top sheet and base (vacuum foam), a unified finish is achieved by eliminating the conventional seams and fasteners, preventing water from entering from the side in rainy weather, and demonstrating excellent water resistance. I will. The inside of the thick saddle is based on... Read MoreWidth (mm) 211 Length (mm) 275 Dimension (mm) 275×211 Mass (g) 835
- No Brand Racer saddleThe top sheet and base are integrally molded by vacuum foam that is crimped by vacuum to prevent water from entering through the seams and exhibit excellent water resistance in rainy weather. The inside of the saddle is made of urethane foam with excellent cushioning properties, and a thick gel i... Read MoreWidth (mm) 150 Length (mm) 277 Dimension (mm) 277×150 Mass (g) 406
- CIONLLI Comfort saddle 7108The cushioning of the top is very good, and the hole in the center of the saddle releases pressure. A saddle with a stylish pink pattern that combines functionality and design.Dimension (mm) (Front and back x width) 265 x 162 Width (mm) 162 Length (mm) 265 Mass (g) About 400 Color White / pink
- No Brand EVA racer saddleA lightweight sports saddle that uses "EVA". "EVA" is an environmentally friendly, safe and secure material that is soft and elastic and has an excellent feel. In addition, it is highly waterproof, prevents water from penetrating, and is durable enough to withstand exposure to... Read MoreDimensions, Length L x Width W (mm) 285×132 Mass (g) 290 Material EVA
- SAGISAKA Perforated saddleA comfortable sports saddle. For cross / ATB. For pillars. For repair and replacementWidth (mm) 160 Length (mm) 270 Color Black Type For sportsfrom S$34.99Min. 5 days
- No Brand Racer saddleBy vacuum forming the top sheet and base (vacuum foam), a unified finish is achieved without the conventional seams and fasteners, and excellent water resistance is demonstrated in rainy weather. The inside of the saddle is based on urethane foam with excellent cushioning properties, and a thicke... Read MoreWidth (mm) 139 Length (mm) 264 Dimension (mm) 264×139 Mass (g) 375
- VELO Sports saddleA design that skillfully avoids unpleasant pressure by combining a narrow form for high speed riding and a groove extending from the front to the back. Both ease of pedaling and comfort. unisexWidth (mm) 135 Length (mm) 265 Dimensions, Length L x Width W (mm) 265×135 Mass (g) 320 Color Black
- grunge Turbine saddleAlthough the design that covers the side is classic, it can rotate smoothly even in everyday wear, and the top, which can be said to be a very reasonable type, is slightly warped to improve the fit, and the overall thickness is moderate. The foam has a strong presence that supports you even if yo... Read MoreWidth (mm) 150 Length (mm) 270 Dimension (mm) 270×150 Mass (g) About 368 Material Chromoly rail (CP finish)from S$55.99Min. 5 days
- SELLE ROYAL Scientia M Moderate (60 °)Scientifically designed and scientifically designed to fit each rider exactly and thoroughly, with the help of Cologne Sports University, Europe's largest sports university, the theory, data and methods for studying bicycle saddles. I applied it. It was an attempt to seek a radical design to ... Read Morefrom S$159.90Min. 7 days
- CAPTAIN STAG ATB saddle with towerATB saddle with a yagura.Width (mm) 165 Length (mm) 270 Dimension (mm) 270×165 Mass (g) 530from S$26.99Min. 2 days
- SAGISAKA Super soft sports saddleA comfortable sports saddle. For cross / ATB. For pillars. For repair and replacementWidth (mm) 185 Length (mm) 280 Color Black
- FIZIK ARGO TEMPO R3 kium railA short nose saddle designed to provide endurance cyclists with high stability and excellent weight distribution. The cushioning is softer than the foam used in fi'zi: k racing saddles for great comfort on long rides.Rail (mm) 10×7 Height (mm) 75mm width part: 43 Reel type Carbon braidedfrom S$299.90Min. 7 days
- SELLE ROYAL Saddle for E-Zone E-BikeA comfortable and sturdy saddle designed for use with heavy E-BIKE. The tail part is a hand grip so that it is easy to hold when parking the bicycle.Mass (g) 470 Dimensions, Length L x Width W (mm) 270×170from S$129.90Min. 7 days
- FOGLIA Sports saddle VL-3129Cut-out saddle with a thick seat and a comfortable rideWidth (mm) 155 Length (mm) 277 Dimension (mm) 277×155 Mass (g) About 360from S$45.99Min. 7 days
- FOGLIA Sports saddle VL-3127Steel rail Color-rich sports saddleWidth (mm) 180 Length (mm) 280 Dimension (mm) 280×180 Mass (g) About 485from S$45.99Min. 7 days
- FIZIK ARGO VENTO R1 carbon railThe dropped nose provides powerful and smooth pedaling in a forward leaning position, providing a position with excellent aerodynamics. The seat is covered with a thin, responsive, elastic foam that gives the rider maximum feel and delivers all the power to the pedals.Rail (mm) 10×7 Reel type Carbon braidedfrom S$389.90Min. 7 days
- FIZIK ANTARES R3 (17 ~) kium rail for chameleon"Antares" with a flat and wide top is for the spine concept "Chameleon". The composite carbon and carbon rails make it lightweight, yet it has a sufficient amount of padding and does not impair comfort.Material (Cover) Microtex Reel type kium railfrom S$299.90Min. 7 days
- FIZIK ARIONE R1 (17 ~) Carbon Rail for SnakeThe ARIONE series is a saddle that maximizes the performance of highly flexible riders (spine concept: snake). By adopting a carbon composite shell, we succeeded in ensuring ideal rigidity and flexibility while further reducing the weight.Mass (g) 175 Dimension (mm) 300×142 Rail (mm) 7×9 Material (Cover) Microtexfrom S$389.90Min. 7 days
- SELLE ROYAL RESPIRO Soft Athletic (45 °)The major design point of the Respiro series is the "ventilation channel" that reduces discomfort caused by stuffiness and relieves local pressure. Respiro is carefully hand-finished one by one by a skilled saddle craftsman, using genuine leather for the epidermis and foam matrix + roya... Read MoreWidth (mm) 163 Mass (g) 360 Overall Length (mm) 277from S$159.90Min. 7 days
- FIZIK ALIANTE R5 OPEN S-Alloy Rail for BullALIANTE is a saddle that has low spinal flexibility and maximizes the performance of the rider (spine concept: bull) who leans forward by tilting the pelvis when pedaling. ALIANTE is a wave profile saddle with support and flexibility to comfortably support your ride and always save wasted power. ... Read MoreMaterial (Cover) Microtex Reel type S-alloy rail Material Shell: Carbon reinforced nylon shellfrom S$229.90Min. 7 days
- FIZIK ARIONE R3 OPEN kium rail for snakeARIONE is a saddle that maximizes the performance of riders (spine concept: snake) who have high body flexibility and do not rotate the pelvis when pedaling. ARIONE R3 OPEN is carbon reinforced nylonMaterial (Cover) Microtex Material Shell: Carbon reinforced nylon shell Reel type kium railfrom S$299.90Min. 7 days