For Unicycle
- VAPOR Unicycle saddleA saddle for unicycles with a thick seat and front and rear resin guards. The seating surface of the main body is made by wrapping the sponge cushion material with the skin, giving it a high-quality feel and a design that is gentle on the buttocks. The seatpost can be adjusted back and forth. A c... Read MoreWidth (mm) 130 Length (mm) 260 Mass (g) 750 Color Black Material Resin, steel
- CAPTAIN STAG Saddle + terry / nailingA thick sponge and a saddle that is gentle on the buttocks.Width (mm) 220 Dimensions, Width W x Length L (mm) 220×255 Length (mm) 255 Mass (g) 705from S$29.99Min. 4 days
- CAPTAIN STAG Urban GEL saddle + regularSoft gel and soft base greatly reduce buttock pain and body impact.Length (mm) 155 Width (mm) 260 Mass (g) 640 Color Blackfrom S$28.99Min. 4 days
- CAPTAIN STAG Soft saddle + light carA saddle for light vehicles that is soft and comfortable to sit on.Width (mm) 225 Dimensions, Width W x Length L (mm) 225×255 Length (mm) 255 Mass (g) 750 Color Brown
- CAPTAIN STAG Saddle + light vehicle/with seat post/Φ25.4mmSaddle for light vehicles. It is a seat post integrated type.Width (mm) 220 Dimensions, Width W x Length L (mm) 220×255 Length (mm) 255 Mass (g) 700 Diameter x Overall Length (Φmm x mm) Seatpost: 25.4×240from S$29.99Min. 4 days